All Category

Graduated Cylinders

A graduated cylinder is a container used mainly for measuring the volume of liquid. There are glass and plastic ones, and they have a long and narrow cylindrical shape. The container is graduated and the bottom plate is wide to prevent it from falling. There are types with excellent heat resistance and chemical resistance, types with high transparency, and types with a larger bottom plate and excellent stability. However, the graduated cylinder can measure up to about one-tenth of the scale, so it is not suitable for precise measurement.
View : Grid List
Filter

Items 1 - 40 of 219

Set Ascending Direction
  1. Graduated Cylinder
    MonotaRO Graduated Cylinder
    The large dark blue scale makes it easy to see and makes work easier. Since the scale on the outer surface is protruding, it is not slippery when you hold it and you can rest assured. * Depending on the glass product, there may be some bubbles or dimensional differences in the product, but there ... Read More
    Heat Resistance Temperature (℃)  270  Material  Borosilicate glass (BORO3.3)  Scale  Yes (blue) 
    Rating:
    93%
    from S$9.89
    Min. 2 days
  2. PP Graduated Cylinder PPM Series
    AS ONE PP Graduated Cylinder PPM Series
    Autoclave possible (121 ° C, 20 minutes) * Because it is made of resin (PP), an error may occur depending on the temperature environment.
    Material  PP 
    Rating:
    20%
    from S$3.79
    Min. 2 days
  3. EM Euro Graduated Cylinder
    AS ONE EM Euro Graduated Cylinder
    DURAN (R) borosilicate glass from SCHOTT of Germany has excellent heat resistance and corrosion resistance. DIN standard compliant. Comes with a German H mark that guarantees accuracy.
    Material  Borosilicate glass  Standard  Compliant with DIN standard  JIS Class  JR-1 (Borosilicate glass-1)  Scale  Yes 
    Rating:
    80%
    from S$28.99
    Min. 2 days
  4. Chemical Graduated Cylinder
    SANPLATEC Chemical Graduated Cylinder
    A resin graduated cylinder that is as transparent as glass. * Cannot be used for gasoline.
    Material  Polymethacrylstyrene  Scale  Yes 
    Rating:
    79%
    from S$6.39
    Min. 2 days
  5. Graduated Cylinder Made of Poly
    MonotaRO Graduated Cylinder Made of Poly
    A convenient resin cylinder. The white scale makes it easy to see the scale even with colored solutions. For simple measurement of the volume of liquids, etc. * Please refrain from using it for any other purpose. * The volume that can be measured on the scale is an approximate value. * Please kee... Read More
    Material  PP  Scale  Yes 
    Rating:
    86%
    from S$2.59
    Min. 2 days
  6. Graduated Cylinder
    AS ONE Graduated Cylinder
    Material  Hard glass  JIS Standard  R3505 Class A  Scale  Yes 
    Rating:
    98%
    from S$16.99
    Min. 2 days
  7. PP Graduated Cylinder (Short Size)
    VITLAB PP Graduated Cylinder (Short Size)
    Specification  Class B (DIN 12681 ISO 6706)  Material  PP (polypropylene)  Scale  Yes 
    Rating:
    89%
    from S$5.99
    Min. 2 days
  8. Chemical measuring cylinder
    NIKKO (Nikko Hansen) Chemical measuring cylinder
    It is extremely transparent, and the print scale is clear and easy to see. It can be used for a wide range of purposes, from research and experiments to school teaching materials. School materials
    Operating Temperature Range (℃)  20~50  Material  Acrylic resin (PMMA) 
    Rating:
    75%
    from S$5.69
    Min. 2 days
  9. TPX (R) Graduated Cylinder
    SANPLATEC TPX (R) Graduated Cylinder
    Has excellent chemical resistance, heat resistance, and transparency. The upper part of 10mL and 20mL is designed to be funnel-shaped for ease of use. The easy-to-read scale also serves as a non-slip, so it is safe to use with wet hands. There is a nail hole on the base that is convenient for dry... Read More
    Heat Resistance Temperature (℃)  170  Material  TPX (R) (methylpentene resin)  Scale  Yes 
    Rating:
    73%
    from S$8.79
    Min. 2 days
  10. Measuring cylinder PP
    Tokyo Glass Kikai (TGK) Measuring cylinder PP
    The scale is a guide. The pedestal part (green) is removable.
    Material  Tube body / PP, Pedestal / PE 
    Rating:
    73%
    from S$6.49
    Min. 2 days
  11. Graduated Cylinder (New Standard)
    IWAKI Graduated Cylinder (New Standard)
    Material  Borosilicate glass  JIS Standard  Class A  JIS Class  JR-1 (Borosilicate glass-1)  Scale  Yes 
    Rating:
    100%
    from S$22.99
    Min. 2 days
  12. Graduated Cylinder (Hard Glass)
    arrow Graduated Cylinder (Hard Glass)
    Since it has a ring, it prevents dripping and rolling. The cushion is effective in preventing damage. * Safety rings and cushions are not included in all sizes. * Accessories: 20/25/50 ml / safety ring, 100/200 ml / safety ring / cushion, 500 ml / 1 l / cushion
    Material  Hard glass  Scale  Yes 
    Rating:
    83%
    from S$16.99
    Min. 2 days
  13. Graduated Cylinder (High Precision)
    AS ONE Graduated Cylinder (High Precision)
    Material  Hard glass  Scale  Yes 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  14. PP Graduated Cylinder
    NIKKO (Nikko Hansen) PP Graduated Cylinder
    Has excellent chemical resistance and heat resistance. A robust cylinder with easy-to-read capacity scale and easy to use.
    Operating Temperature Range (℃)  0~130  Material  PP 
    Rating:
    73%
    from S$6.49
    Min. 2 days
  15. Poly Cylinder PP
    Nihon Medical Science Poly Cylinder PP
    Detachable pedestal * Please remove the pedestal before autoclaving. * Because it is made of resin (PP), an error may occur depending on the temperature environment.
    Heat Resistance Temperature (℃)  Body / 120, Pedestal / 80 
    Rating:
    67%
    from S$5.59
    Min. 2 days
  16. Graduated Cylinder (PP Blue Scale)
    Kartell Graduated Cylinder (PP Blue Scale)
    Can be autoclaved (121 ° C, 20 minutes), heat resistant to 100 ° C during normal work. Easy-to-read blue scale specifications.
    Material  PP (polypropylene)  Scale  Yes 
    from S$9.89
    Min. 2 days
  17. Graduated Cylinder (for Specific Gravity)
    AS ONE Graduated Cylinder (for Specific Gravity)
    Material  Borosilicate glass-1  Specification  No scale type 
    from S$23.99
    Min. 2 days
  18. PYREX graduated cylinder
    PYREX PYREX graduated cylinder
    JIS class A. Silver stain scale.
    from S$19.99
    Min. 2 days
  19. PMP Measuring Cylinder
    Kartell PMP Measuring Cylinder
    Has excellent chemical resistance and oil resistance. The maximum operating temperature is 170 ° C and it has excellent heat resistance. It can be used repeatedly by steam sterilization at 121 ° C for 20 minutes. ISO6706-1981 standard product
    Material  PMP (polymethylpentene) 
    Rating:
    80%
    from S$129.90
    Min. 4 days
  20. Graduated Cylinder (New Excellent)
    IWAKI Graduated Cylinder (New Excellent)
    It is a highly accurate cylinder.
    Material  Borosilicate glass  JIS Standard  Class A  JIS Class  JR-1 (Borosilicate glass-1)  Scale  Yes 
    Rating:
    100%
    from S$24.99
    Min. 2 days
  21. Acrylic large graduated cylinder
    SANPLATEC Acrylic large graduated cylinder
    The large acrylic graduated cylinder has a handle for safe handling.
    Handle  With one hand 
    Rating:
    80%
    from S$259.90
    Min. 2 days
  22. Measuring cylinder (PP) Opaque
    Matsuyoshi & Co Measuring cylinder (PP) Opaque
    Material  Polypropylene 
    from S$3.79
    Min. 2 days
  23. Measuring cylinder standard
    Miyahara Measuring Instruments Measuring cylinder standard
    Material  Borosilicate glass  JIS Class  Borosilicate glass JR-2  JIS Standard  JIS standard class A  Scale  Yes 
    Rating:
    80%
    from S$24.99
    Min. 2 days
  24. TPX Graduated Cylinder
    NIKKO (Nikko Hansen) TPX Graduated Cylinder
    Has excellent chemical resistance, heat resistance, and transparency.
    Operating Temperature Range  20~170  Material  PMP (polymethylpentene) 
    from S$6.49
    Min. 2 days
  25. Graduated Cylinder with Stopper Class A
    AS ONE Graduated Cylinder with Stopper Class A
    Material  Borosilicate glass-1  JIS Standard  R 3505 standard class A (with mark)  Scale  Yes 
    from S$32.99
    Min. 2 days
  26. Graduated Cylinder
    AS ONE Graduated Cylinder
    from S$19.99
    Min. 2 days
  27. Miyahara sake cylinder
    SANSYO Miyahara sake cylinder
    4-line scale of 50, 80, 100, 120 ml.
    Capacity (mL)  120 
    from S$79.99
    Min. 2 days
  28. Cylinder made of polypropylene
    SANSYO Cylinder made of polypropylene
    It has a semi-arc shape so that the liquid can be easily discharged from the spill port to the bottom. * The total height includes the pedestal.
    Rating:
    60%
    from S$3.49
    Min. 2 days
  29. Measuring cylinder with safety ring
    Arrow Hineno Measuring cylinder with safety ring
    A graduated cylinder with a safety ring that helps prevent damage to the spout. 100mL and 200mL have safety cushions to prevent damage to the table.
    Material  Borosilicate glass 
    from S$17.99
    Min. 2 days
  30. TPX graduated cylinder
    NIKKO (Nikko Hansen) TPX graduated cylinder
    It has glass-like transparency and has excellent chemical resistance and heat resistance.
    Operating Temperature Range (℃)  20~170  Material  TPX, engraved scale 
    from S$6.49
    Min. 2 days
  31. Short graduated cylinder
    Tokyo Glass Kikai (TGK) Short graduated cylinder
    A low-form type with a sense of stability.
    Class  Short DURAN (R) 
    from S$22.99
    Min. 2 days
  32. Plugged Graduated Cylinder (New Standard)
    IWAKI Plugged Graduated Cylinder (New Standard)
    Material  Borosilicate glass  JIS Standard  Class A  JIS Class  JR-1 (Borosilicate glass-1)  Scale  Yes 
    from S$33.99
    Min. 2 days
  33. Polypropylene (PP) graduated cylinder
    KOKUGO Polypropylene (PP) graduated cylinder
    Heat Resistance Temperature (℃)  (Body PP) 120 / (foot PE) 80 
    Rating:
    50%
    from S$3.49
    Min. 2 days
  34. Measuring cylinder (IWAKI)
    AGC Measuring cylinder (IWAKI)
    Material  Borosilicate glass  Standard  JIS R 3505 Class A 
    from S$22.99
    Min. 2 days
  35. Sanpla (R) TPX (R) Graduated Cylinder Premium
    SANPLATEC Sanpla (R) TPX (R) Graduated Cylinder Premium
    "Sampler TPX Graduated Cylinder Premium" is a high-quality graduated cylinder with accuracy equivalent to "Class A", which is a glass volume meter tolerance standard. Only products that have passed the in-house standards in 100% inspection are products. The product is packed i... Read More
    Material  Polymethylpentene  Scale  Yes 
    from S$38.99
    Min. 23 days
  36. Bumper for Graduated Cylinder
    SIBATA SCIENTIFIC TECHNOLOGY Bumper for Graduated Cylinder
    It is an item to prevent damage to the upper spout and spout when the graduated cylinder falls. Made of polypropylene and hexagonal, it prevents rolling even when it is laid on its side.
    Material  Polypropylene 
    from S$19.99
    Min. 2 days
  37. Measuring cylinder with cock
    SANPLATEC Measuring cylinder with cock
    The cock can be connected to a tube with an inner diameter of Φ8 mm.
    Outer Diameter of Branch Pipe (Φmm)  (Cock) 8 
    Rating:
    70%
    from S$56.99
    Min. 2 days
  38. PP Graduated Cylinder
    AS ONE PP Graduated Cylinder
    Uses PP (polypropylene) with excellent transparency. * Because it is made of resin (PP), an error may occur depending on the temperature environment.
    Material  PP (polypropylene) 
    from S$199.90
    Min. 4 days
  39. Measuring cylinder (embossed)
    Leona Measuring cylinder (embossed)
    Made of chemical resistant PP. Unlike glass, there is less risk of breakage. Since the scale is embossed (molded), it will not wear out.
    Material  PP 
    from S$3.99
    Min. 2 days
  40. Graduated cylinder (with scale)
    Kartell Graduated cylinder (with scale)
    It is an integral molding with a pentagonal pedestal. The glass-like transparent graduated cylinder is made of heat-resistant and break-resistant PMP. It is made based on the ISO standard [6706-1981 (E)].
    Material  PMP (polymethylpentene) 
    Rating:
    100%
    from S$8.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 219

Set Ascending Direction