All Category

Quartz Products

Quartz products are products using glass made from quartz (SiO2: silicon dioxide). Quartz glass is more transparent than ordinary glass and is characterized by excellent light transmission, heat resistance and cold resistance. A material that is less susceptible to sudden changes in temperature and heat. High accuracy can be maintained over a long period of time, even if heating is continued at high temperatures or welding is performed. Quartz glass is used not only in beakers, flasks, and watch glasses, but also in semiconductor product equipment and light-emitting diode manufacturing equipment.
View : Grid List
Filter

Items 1 - 40 of 166

Set Ascending Direction
  1. Quartz glass plate
    KENIS Quartz glass plate
    A quartz glass plate with a small coefficient of thermal expansion and a high heat resistant temperature. We use quartz with high purity and extremely few impurities. It has excellent light transmission from the ultraviolet region to the infrared region.
    Thickness (mm)  1.0  Heat Resistance Temperature (℃)  1000  Purity(%)  Si / 99.99% or more  Material  Synthetic quartz glass 
    from S$97.99
    Min. 2 days
  2. Quartz Boat
    AS ONE Quartz Boat
    from S$149.90
    Min. 2 days
  3. Quartz Wool
    SANSYO Quartz Wool
    Quartz glass wool is made of fine fibers of transparent quartz glass, and has a uniform fiber thickness compared to other wools, has extremely high purity, and has excellent chemical resistance and heat resistance. For heat insulating materials, dust tubes, etc. * Regular temperature 1100 ℃ or less
    Thread Thickness  4~9μm 
    from S$48.99
    Min. 2 days
  4. Quartz standard cell two sides transparent 10 × 10 × 45
    Tokyo Glass Kikai (TGK) Quartz standard cell two sides transparent 10 × 10 × 45
    Material  Synthetic quartz  Optical path, Length x Width x Height H (mm)  10×10×45  TGK Part No.  247-15-11-05 
    from S$129.90
    Min. 2 days
  5. Quartz cell lid made of PTFE
    SANSYO Quartz cell lid made of PTFE
    Dimension (mm)  12.5×12.5×4 
    from S$14.99
    Min. 2 days
  6. Quartz cell, transparent on 2 sides
    SANSYO Quartz cell, transparent on 2 sides
    ES quartz glass has high purity, excellent UV transmission and chemical resistance, and can be used from the far ultraviolet region of 190 nm to the near infrared region of 2000 nm. With a glass lid. Air blank measurements are attached to all products.
    Optical path, Length x Width x Height H (mm)  10×10×45  Material  ES quartz glass  Type  Standard 
    from S$97.99
    Min. 2 days
  7. Quartz cell, transparent on 2 sides
    SANSYO Quartz cell, transparent on 2 sides
    Made of high-purity and highly permeable synthetic quartz glass. Wavelength range 190-2000nm It can be used from the ultraviolet region to the near infrared region. Transmittance data (blank measurements) are attached individually.
    Wall Thickness (mm)  1.25 
    from S$119.90
    Min. 6 days
  8. Quartz cell Fully transparent
    SANSYO Quartz cell Fully transparent
    Made of high-purity and highly permeable synthetic quartz glass. Wavelength range 190-2000nm It can be used from the ultraviolet region to the near infrared region. Transmittance data (blank measurements) are attached individually.
    Wall Thickness (mm)  1.25 
    from S$179.90
    Min. 6 days
  9. Quartz cell with screw cap, fully transparent
    SANSYO Quartz cell with screw cap, fully transparent
    Made of high-purity and highly permeable synthetic quartz glass. Wavelength range 190-2000nm It can be used from the ultraviolet region to the near infrared region. Transmittance data (blank measurements) are attached individually.
    Wall Thickness (mm)  1.25  Optical path, Length x Width x Height H (mm)  10×10×58  Capacity (mL)  3.5  Material (Cap)  Phenolic resin  Septum  Silicon 
    from S$399.90
    Min. 6 days
  10. Quartz standard cell with two-sided transparent PTFE lid
    Tokyo Glass Kikai (TGK) Quartz standard cell with two-sided transparent PTFE lid
    TGK Part No.  247-15-03-11  Outer Width (mm)  12.5  Material  Synthetic quartz  Product Name  lO × 10 × 45mm with PTFE lid 
    from S$139.90
    Min. 2 days
  11. Quartz Cell
    MITORIKA Quartz Cell
    Optical path length x optical path width (mm)  10×10  Dimension (mm)  12.5 x 12.5 x 58 (including cap)  Capacity (mL)  3.5  Material (Cap)  Phenolic resin 
    from S$329.90
    Min. 4 days
  12. Quartz Glass Plate Round Type 6220 Series
    GL Sciences Quartz Glass Plate Round Type 6220 Series
    It can be used as an optical window board, a reflective mirror board, and various experimental boards.
    from S$48.99
    Min. 34 days
  13. Fine synthetic quartz cell
    Tokyo Glass Kikai (TGK) Fine synthetic quartz cell
    Synthetic quartz glass, which is a material, has high purity, excellent ultraviolet transmission and chemical resistance, and can be used in the wavelength range from the far ultraviolet region of 190 mμ to the near infrared region of 2 μm, and is particularly suitable for use in the ultraviolet ... Read More
    from S$199.90
    Min. 18 days
  14. Standard Fluorescent Cell Synthetic Quartz 6210 Series
    GL Sciences Standard Fluorescent Cell Synthetic Quartz 6210 Series
    Fully transparent, synthetic quartz cell. Standard fluorescent cell
    Optical Path Width (mm)  10 
    from S$459.90
    Min. 34 days
  15. Quartz cell with PTFE stopper
    SANSYO Quartz cell with PTFE stopper
    Made of high-purity and highly permeable synthetic quartz glass. Wavelength range 190-2000nm It can be used from the ultraviolet region to the near infrared region. Transmittance data (blank measurements) are attached individually.
    Optical path, Length x Width x Height H (mm)  10×10×45  Wall Thickness (mm)  1.25  Capacity (mL)  3.5 
    from S$229.90
    Min. 6 days
  16. Quartz wool fine
    SANSYO Quartz wool fine
    Quartz glass wool is made of fine fibers of transparent quartz glass, and has a uniform fiber thickness compared to other wools, has extremely high purity, and has excellent chemical resistance and heat resistance. Filler for gas chromatography, filter, etc. * Regular temperature 1100 ℃ or less
    Thread Thickness  2~6μm 
    from S$87.99
    Min. 6 days
  17. Quartz test tube
    Miyahara Measuring Instruments Quartz test tube
    from S$58.99
    Min. 4 days
  18. Azlab Glass Matching Cell
    AS ONE Azlab Glass Matching Cell
    Since it is a precision joint finish, there is little variation in the optical path length and the joint surface is durable. Easy to put in the cell holder and easy to clean. Blank matching
    Type  2 sides transparent  As ONE Part Number  3-574-01  Capacity (mL)  3.5  Dimension (mm)  45×12.5×12.5  Material  Borosilicate glass 
    from S$159.90
    Min. 4 days
  19. Quartz Watch Glass
    FLON CHEMICAL Quartz Watch Glass
    Made of quartz glass suitable for semiconductor process materials, it has excellent heat resistance and chemical resistance.
    Material  Quartz glass 
    from S$229.90
    Min. 4 days
  20. Quartz cell for spectrophotometer
    SANSYO Quartz cell for spectrophotometer
    Height (mm)  45 
    from S$129.90
    Min. 9 days
  21. Quartz cell 10 × 10 × 45 with PTFE stopper
    Tokyo Glass Kikai (TGK) Quartz cell 10 × 10 × 45 with PTFE stopper
    Fully transparent can also be made to order.
    TGK Part No.  247-15-03-10  Product Name  10 × 10 × 45mm with PTFE cap 
    from S$279.90
    Min. 6 days
  22. Quartz Glass
    FLON CHEMICAL Quartz Glass
    Made of quartz glass suitable for semiconductor process materials, it has excellent heat resistance and chemical resistance.
    Material  Quartz glass 
    from S$129.90
    Min. 12 days
  23. Quartz cell black micro
    SANSYO Quartz cell black micro
    Made of high-purity and highly permeable synthetic quartz glass. Wavelength range 190-2000nm It can be used from the ultraviolet region to the near infrared region. Transmittance data (blank measurements) are attached individually.
    Wall Thickness (mm)  1.25 
    from S$329.90
    Min. 20 days
  24. Quartz cell 2 surface transparent semi-micro
    SANSYO Quartz cell 2 surface transparent semi-micro
    ES quartz glass has high purity, excellent UV transmission and chemical resistance, and can be used from the far ultraviolet region of 190 nm to the near infrared region of 2000 nm. With a glass lid. Air blank measurements are attached to all products.
    Material  ES quartz glass  Optical path, Length x Width x Height H (mm)  10×4×45  Type  Semi-micro 
    from S$229.90
    Min. 6 days
  25. Matching two standard quartz cells
    SANSYO Matching two standard quartz cells
    ES quartz glass has high purity, excellent UV transmission and chemical resistance, and can be used from the far ultraviolet region of 190 nm to the near infrared region of 2000 nm. With a glass lid. Air blank measurements are attached to all products.
    Optical path, Length x Width x Height H (mm)  10×10×45 
    from S$179.90
    Min. 6 days
  26. Standard Cells Set N-Hexane Transmission Matching Quartz 6210 Series
    GL Sciences Standard Cells Set N-Hexane Transmission Matching Quartz 6210 Series
    Two-sided transparent quartz cell. 4 hexane matching
    Optical Path Width (mm)  10  Optical Path Length (mm)  10  As ONE Part Number  61-9063-06  Type  S10S-UV-10 4 
    from S$879.90
    Min. 34 days
  27. Azlab Quartz Cell
    AS ONE Azlab Quartz Cell
    Since it is a precision joint finish, there is little variation in the optical path length, and the joint surface is durable. Easy to put in the cell holder and easy to clean. * Adhesive is used. Solvents cannot be used.
    from S$279.90
    Min. 4 days
  28. Hellma (R) Quartz Cell Micro Cell
    Hellma Hellma (R) Quartz Cell Micro Cell
    Transparent surface: 2
    from S$539.90
    Min. 4 days
  29. Semi-Micro Cells Quartz 6210 Series
    GL Sciences Semi-Micro Cells Quartz 6210 Series
    Two-sided transparent quartz cell. Microcell
    Optical Path Width (mm) 
    from S$339.90
    Min. 34 days
  30. Standard Cells Quartz 6210 Series
    GL Sciences Standard Cells Quartz 6210 Series
    Two-sided transparent quartz cell
    Optical Path Width (mm)  10 
    from S$179.90
    Min. 19 days
  31. Fluorescence Cells Set Quartz 6210 Series
    GL Sciences Fluorescence Cells Set Quartz 6210 Series
    Four-sided transparent quartz cell. Micro fluorescent cell
    Optical Path Length (mm)  10 
    from S$689.90
    Min. 34 days
  32. Quartz Boat
    AS ONE Quartz Boat
    Material  Quartz glass 
    from S$139.90
    Min. 13 days
  33. Quartz cell micro
    SANSYO Quartz cell micro
    Made of high-purity and highly permeable synthetic quartz glass. Wavelength range 190-2000nm It can be used from the ultraviolet region to the near infrared region. Transmittance data (blank measurements) are attached individually.
    Capacity (mL)  0.7  Optical path, Length x Width x Height H (mm)  10×2×45  Wall Thickness (mm)  1.25 
    from S$259.90
    Min. 6 days
  34. Quartz cell matching for spectrophotometers
    SANSYO Quartz cell matching for spectrophotometers
    Matching deviation within 1% (220nm)
    Wall Thickness (mm)  1.25  Optical Path Length (mm)  10  Optical Path Width (mm)  10  Height (mm)  45 
    from S$399.90
    Min. 9 days
  35. Standard Cells Synthetic Quartz 6210 series
    GL Sciences Standard Cells Synthetic Quartz 6210 series
    Two-sided transparent / synthetic quartz cell
    Optical Path Width (mm)  10 
    from S$359.90
    Min. 13 days
  36. Quartz boat
    Tokyo Glass Kikai (TGK) Quartz boat
    from S$199.90
    Min. 33 days
  37. V-shaped tube (quartz glass)
    CLIMBING V-shaped tube (quartz glass)
    A V-shaped tube used for electrolysis of molten salt of salt with a high melting point.
    Outer Dia. at the Top (Φmm)  16  Length (mm)  165×165  Heat Resistance Temperature (℃)  800  Material  Quartz glass 
    from S$199.90
    Min. 33 days
  38. Quartz Crucible (Platinum Crucible Type, with Lid)
    FLON CHEMICAL Quartz Crucible (Platinum Crucible Type, with Lid)
    Made of quartz glass suitable for semiconductor process materials, it has excellent heat resistance and chemical resistance. Please use for high purity analysis.
    Material  Quartz glass 
    from S$279.90
    Min. 34 days
  39. Hellma (R) Quartz Cell Standard Cell
    Hellma Hellma (R) Quartz Cell Standard Cell
    Transparent surface: 2
    from S$299.90
    Min. 4 days
  40. Hellma (R) Quartz Cell Ultra Micro Cell for Fluorescence
    Hellma Hellma (R) Quartz Cell Ultra Micro Cell for Fluorescence
    Transparent surface: 3
    Width (mm)  12.5  Length (mm)  12.5  Range of Wavelength (nm)  200~2500  Transmission surface  Height (mm)  45  Material (Lid)  PE  Material (Main Unit)  Quartz glass  Type  Ultra Micro for Fluorescence 
    from S$1,299.00
    Min. 13 days
View : Grid List
Filter

Items 1 - 40 of 166

Set Ascending Direction