All Category

Animal Fixture

Animal fixtures are tools that fix mice and insects used in animal experiments. Many of the devices that fix the mouse have a pop-out prevention function or a mesh structure to prevent suffocation. It is also characterized by many things that are transparent and easy to observe, and easy to clean. In addition, there are anesthesia boxes that anesthetize mice with anesthetic gas, and an anesthesia table for insects that can be anesthetized by suppressing damage to insects caused by carbon dioxide coming out of the top plate.

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 72

Set Ascending Direction
  1. Animal Marker
    EXEC Animal Marker
    It is a highly safe marker that uses "legal pigments" and does not contain any substances that are harmful to experimental animals. It usually maintains good discriminating power for about 6 to 12 weeks.
    from S$119.90
    Min. 2 days
  2. VIOLAMO Disposable Tweezers
    VIOLAMO VIOLAMO Disposable Tweezers
    Disposable type pyrogen-free tweezers that are convenient for grasping specimens.
    from S$16.99
    Min. 2 days
  3. High Stainless Steel Blade FH Series
    Feather High Stainless Steel Blade FH Series
    Economical * Cannot be used at medical institutions.
    As ONE Part Number  62-2060-74  Type  High stainless steel double blade 
    Rating:
    60%
    from S$9.29
    Min. 2 days
  4. Insect Tweezers
    AS ONE Insect Tweezers
    Overall Length (mm)  100  Material  Stainless steel (SUS304) 
    Rating:
    100%
    from S$64.99
    Min. 2 days
  5. Feeding Needle
    EXEC Feeding Needle
    Sterilizing  EOG sterilized 
    from S$149.90
    Min. 13 days
  6. Camarenaine (mouse retaining glove)
    SANPLATEC Camarenaine (mouse retaining glove)
    I can't be bitten anymore! A glove that protects your fingers from the teeth of the mouse. Reliable mouse retention! Protects your fingers from mouse teeth. Carefully selected soft cowhide! The mittens type makes it comfortable to wear. Alcohol can be sprayed. * Cannot be washed with water or... Read More
    Material  Cowhide 
    from S$33.99
    Min. 9 days
  7. Mouse fixing adjuster with outlet
    SANPLATEC Mouse fixing adjuster with outlet
    A discharge port (notch) is attached to the lower plate near the tail of the conventional adjuster. By making it possible to defecate and urinate by the defense reaction to the outside of the fixture, it can be used continuously without polluting the inside of the fixture. * For cleaning, wipe wi... Read More
    Fixture dimensions (Φmm)  31 × 20 (minimum)-80 (maximum)  Material  Acrylic 
    from S$249.90
    Min. 7 days
  8. Micro Scissors
    AS ONE Micro Scissors
    Material  Stainless steel (SUS420-J2) 
    from S$97.99
    Min. 4 days
  9. Digital Thermometer for Rectum with Sensor
    SATO KEIRYOKI MFG Digital Thermometer for Rectum with Sensor
    The sensor is coated with fluororesin to prevent damage to the rectum, etc., and is flexible. The sensor lead uses a cold and oil resistant cord. For rectal temperature measurement (for small animals (rabbits, guinea pigs, rats, etc.)) * Cannot be used for large animals and aquatic organisms.
    Measuring Range (℃)  +30~50  Temperature Resolution (℃)  0.1  As ONE Part Number  2-4335-01  Main Unit  200g (including batteries)  Size (mm)  Body / 25 x 66 x 175, sensor / Φ3 x 110 
    from S$559.90
    Min. 10 days
  10. Mouse fixing adjuster
    SANPLATEC Mouse fixing adjuster
    It has a stable base for easy work. The mouse fixing part can be firmly fixed because the head fits snugly. It has a mesh structure to prevent suffocation. You can work with peace of mind because it has a pop-out prevention mechanism to prevent the mouse from popping out just in case. The body ma... Read More
    Length (mm)  (Minimum to maximum) 20 to 80  Model Number  13302  Fixture dimensions (Φmm)  31 
    from S$249.90
    Min. 7 days
  11. Anatomy Set
    Nonaka Rikaki Anatomy Set
    from S$139.90
    Min. 12 days
  12. Anesthesia box
    SANPLATEC Anesthesia box
    A valve is standard equipment, so anesthetic gas can be introduced into the box. By using the attached shelf board, you can fill the bottom with absorbent cotton.
    Material  (Valve) PVC  Hole Distance (mm)  12  Valve  2 nozzle diameter Φ8 ~ 16mm  Shelf board hole diameter  5mm  Material (Main Unit)  PVC  Material (Shelf)  PVC punching board (2 split) 
    from S$489.90
    Min. 15 days
  13. Water bottle set TB-1S
    SANSYO Water bottle set TB-1S
    Body: PC. Autoclave is possible.
    from S$32.99
    Min. 9 days
  14. Dissection Precision Tweezers
    AS ONE Dissection Precision Tweezers
    Material  Stainless steel (SUS420) 
    from S$48.99
    Min. 4 days
  15. Aramid Camarenaine (mouse retention glove)
    SANPLATEC Aramid Camarenaine (mouse retention glove)
    Cowhide gloves are reinforced with aramid felt, which has excellent puncture resistance and cut resistance. Reliable mouse retention! Protects your fingers from mouse teeth. Firmly guards two fingers that are easily bitten! It is clean because it is attached under the disposable gloves. In additi... Read More
    Specification  Left and right combined use  Material  Cowhide, aramid felt 
    from S$55.99
    Min. 9 days
  16. Mouse cage
    SANSYO Mouse cage
    Body: TPX, Lid: Stainless wire. Autoclave is possible. It has excellent impact resistance and is extremely durable compared to other plastics. * The attached water bottle is a rubber stopper type.
    Material  TPX 
    from S$149.90
    Min. 9 days
  17. Animal Lancet
    AS ONE Animal Lancet
    from S$53.99
    Min. 19 days
  18. Mouse no touch color
    SANPLATEC Mouse no touch color
    It can be attached with Velcro. For preventing grooming, such as protecting the applied area in skin tests. It can be used for mice and rats with a neck circumference of around Φ35 mm.
    Model Number  2580 
    from S$97.99
    Min. 7 days
  19. Rat cage
    SANSYO Rat cage
    Body: PC, lid: stainless wire. Autoclave is possible.
    bottle (mL)  200×2  Outer Dimensions, Width W x Depth D x Height H (mm)  280×440×205  Type  For 5 rats  Material  PC 
    from S$329.90
    Min. 9 days
  20. Rat fixing adjuster
    SANPLATEC Rat fixing adjuster
    Like the mouse adjuster, it has a base, a suffocation prevention mesh structure, and a pop-out prevention mechanism. The rat adjuster also adopts a door at the rear, greatly improving workability. The body material is made of vinyl chloride.
    Fixture dimensions (Φmm)  Φ78 × 50 (minimum)-210 (maximum)  Model Number  13303 
    Rating:
    60%
    from S$329.90
    Min. 7 days
  21. Rat / Mouse Holder Capsule Type
    SANPLATEC Rat / Mouse Holder Capsule Type
    Made of transparent acrylic resin, you can observe the condition of the rat. The size can be easily adjusted with the partition plate (4 steps). * For cleaning, wipe with a cloth soaked in a neutral detergent and rinse with water. Please note that cleaning and disinfection with alcohol such as et... Read More
    from S$399.90
    Min. 9 days
  22. Small Animal Micro Scissors
    AS ONE Small Animal Micro Scissors
    from S$499.90
    Min. 8 days
  23. Mouse / rat retainer
    SANSYO Mouse / rat retainer
    An acrylic tube with a stainless steel handle acts as a weight, allowing tail vein injections and blood sampling while restricting the movement of laboratory animals. There are two large and small notch holes in the main body, and you can hold it by grasping or holding only the tail. Compared to ... Read More
    Base Dimensions (mm)  W200×D270×H32 
    from S$779.90
    Min. 9 days
  24. Animal Stethoscope FU Series
    Nonaka Rikaki Animal Stethoscope FU Series
    from S$149.90
    Min. 12 days
  25. Insect anesthesia table (for CO2 anesthesia)
    SANPLATEC Insect anesthesia table (for CO2 anesthesia)
    Carbonic acid gas seeps out from the top plate and can anesthetize insects efficiently. Compared to ether anesthesia, CO2 anesthesia reduces the burden on insects, so more reliable experiments can be realized. Excellent operability with non-slip bottom. * Please refrain from cleaning and disinfec... Read More
    Dimensions (Width W x Depth D) (mm)  (Anesthetic surface) 114 × 73  External dimensions (length x width x height) (mm)  123×83×21  Material (Top Plate)  Plastic sintered porous body  Model Number  26010  Suitable Tube Inner Diameter (Φmm) 
    from S$329.90
    Min. 6 days
  26. Clip Applier for Experimental Animal
    AS ONE Clip Applier for Experimental Animal
    Material  Stainless steel (SUS304) 
    from S$159.90
    Min. 4 days
  27. Fixed Surgical Plate
    AS ONE Fixed Surgical Plate
    As ONE Part Number  1-3351-01  Dimension (mm)  300×400×40  Model Number  SN-700 
    from S$689.90
    Min. 10 days
  28. Water supply pipe TB-2
    SANSYO Water supply pipe TB-2
    Body: Stainless steel.
    Type  Straight 
    from S$9.79
    Min. 9 days
  29. Rat holder universal type
    SANSYO Rat holder universal type
    By adjusting the spiral holding plate, the rat is firmly fixed. The notch in the pedestal also provides access to the abdomen. If you do not need access to the abdomen, use a rat mount. Please refrain from cleaning with alcohol such as ethanol or other organic solvents as it will cause deteriorat... Read More
    Dimensions, Width x Thickness (mm)  Helical holding plate: 150 × 5  Material  acrylic resin  Base Dimensions (mm)  W250×D200×H90 
    from S$779.90
    Min. 9 days
  30. Insect Anesthesia Pin
    AS ONE Insect Anesthesia Pin
    As ONE Part Number  2-5084-01  Model Number  TK-HA05 
    from S$77.99
    Min. 15 days
  31. Retainer for mice and rats
    KENIS Retainer for mice and rats
    It is a retainer that reduces stress on mice and rats and enables tail vein injection and blood sampling. An acrylic cylinder with a stainless steel handle acts as a weight and can restrict the movement of laboratory animals. * This product is for experimental research and cannot be used for clin... Read More
    Hub Cylinder Diameter (Φmm)  140  Dimension (mm)  Pedestal: 200 x 270 x 32  Thickness (mm)  Rubber sheet: 3 +/+ PVC board: 5 
    from S$689.90
    Min. 7 days
  32. Mouse cage
    SANSYO Mouse cage
    Body: TPX, Lid: Stainless wire. Autoclave is possible. It has excellent impact resistance and is extremely durable compared to other plastics. Since it comes with a fixing bracket, it is possible to breed one rat. * The attached water bottle is a rubber stopper type.
    bottle (mL)  200×1  Outer Dimensions, Width W x Depth D x Height H (mm)  225×340×155  Type  For 5-10 mice  Material  TPX 
    from S$199.90
    Min. 9 days
  33. Animal Stethoscope FU Series
    Nonaka Rikaki Animal Stethoscope FU Series
    Since it has a 5 mm protrusion in the center, it can be caught as a point, and it is also effective for animals with hair.
    from S$179.90
    Min. 12 days
  34. Animal holder
    KENIS Animal holder
    Made of transparent acrylic resin, you can easily observe the condition of animals. Both sides can be easily released, so there is no extra stress when moving animals in and out. You can easily inject from the hole on the side.
    from S$699.90
    Min. 7 days
  35. Biological Sample Fixing Device Ima-Pita Body
    Yamashina Seiki Biological Sample Fixing Device Ima-Pita Body
    Since the organs of small living animals can be gently adsorbed and fixed, sharp imaging is possible. You can stabilize your physiological body movements. Suitable for observation with an inverted microscope. Disposable products
    Dimension (mm)  24×50×1  As ONE Part Number  3-8481-01  Specification  Body  Type  Body  Dimension (Φmm)  [Suction pit] 3 
    from S$589.90
    Min. 8 days
  36. Water supply pipe TB-2
    SANSYO Water supply pipe TB-2
    Body: Stainless steel. With a ball with little water leakage.
    from S$19.99
    Min. 9 days
  37. Disposable oral sonde
    Tokyo Glass Kikai (TGK) Disposable oral sonde
    from S$749.90
    Min. 5 days
  38. Disposable Restraint Holder For Mouse
    Bio Research Center Disposable Restraint Holder For Mouse
    It is convenient for blood collection, drug administration, and treatment of rats and mice. The tip of the cone is cut and has a hole, so there is no need to worry about suffocation. It can be easily restrained without giving extra stress to rats and mice.
    from S$129.90
    Min. 14 days
  39. Biological Sample Fixing Device Ima-Pita Auxiliary Plate
    Yamashina Seiki Biological Sample Fixing Device Ima-Pita Auxiliary Plate
    Reused products
    Observation window  10mm  As ONE Part Number  3-8481-11  Dimension (mm)  80×120×1  Type  Auxiliary plate  Specification  Auxiliary plate 
    from S$48.99
    Min. 11 days
  40. Small animal anesthesia chamber
    SANSYO Small animal anesthesia chamber
    For small animals from mice to guinea pigs, the state of the animals inside can be easily observed from the top. Material Body: PP, Lid: Acrylic
    Outer Dimensions (mm)  Φ197×197  Effective dimension (mm)  Φ178×127 
    from S$869.90
    Min. 9 days
View : Grid List
Filter

Items 1 - 40 of 72

Set Ascending Direction