All Category

Detection Test Papers / Kits

Detection test papers and kits are products used to test various bacteria such as E. coli, general bacteria, and microorganisms. There are test papers that are determined by suspending the test solution on test paper and cultivating in a thermostat, and general bacterial test papers with color formers that contain TTC as components. In addition, there are kits that can detect bacteria by the stamp method and membrane filter method so that microorganisms can be inspected easily. In addition, it is a convenient inspection product that can be stored for about two years if unopened.
View : Grid List
Filter

36 Item(s)

Set Ascending Direction
  1. General bacteria test paper
    SIBATA SCIENTIFIC TECHNOLOGY General bacteria test paper
    This general bacterium test paper is a simple test method using a test paper containing TTC as a color former, and can easily test for general bacteria without requiring any special knowledge. ★ It is a simple operation to drop 1 mL of the test solution on the test paper or immerse it in the test... Read More
    Rating:
    88%
    from S$45.99
    Min. 2 days
  2. Coliform test paper
    SIBATA SCIENTIFIC TECHNOLOGY Coliform test paper
    A simple test method for bacteria using specially treated test paper, which is as simple as dropping 1 mL of the test solution onto the test paper or immersing it in the test paper and determining the average number of spots after culturing in an incubator (35 to 37 ° C). It is an operation. In a... Read More
    Rating:
    100%
    from S$43.99
    Min. 2 days
  3. Sterile diluted water
    ELMEX Sterile diluted water
    MT-11 contains 9 mL of phosphate buffered saline in a cup, which is convenient for serial dilution. MV2-90 is suitable for preparing a sample stock solution using 10 g of sample.
    Material  PP, aluminum seal  Ingredient  Phosphate buffered saline (sterilized) 
    from S$119.90
    Min. 2 days
  4. Gram Stain Solution (for Bacterial Staining)
    Hayashi Pure Chemical Gram Stain Solution (for Bacterial Staining)
    * This product is for experiments, research, and analysis, and is intended for researchers and corporations. It cannot be purchased by the general public or individuals. * The name of the final user is required at the time of purchase. * Cannot be used for purposes other than testing and research... Read More
    Accuracy Grade  Preparation reagents for clinical tests 
    Rating:
    100%
    from S$43.99
    Min. 2 days
  5. Sealing clip for pouch bags
    MITSUBISHI GAS CHEMICAL Sealing clip for pouch bags
    Suitable when the number of plate media is small. Since it can be folded and stored, it does not take up space for storage. The W chuck type does not require a sealing clip and can be opened and closed more easily.
    Length (mm)  330  Suitable for  For A-94 
    Rating:
    60%
    from S$56.99
    Min. 2 days
  6. Sterile diluted water
    KENIS Sterile diluted water
    Phosphate buffered saline is dispensed in 9 mL or 90 mL increments, making it convenient to use in a 10-fold dilution. It has been sterilized by gamma rays.
    Material  PET  Type  Bottle 
    Rating:
    80%
    from S$329.90
    Min. 10 days
  7. Sterilization Pack
    Sun Chemical Sterilization Pack
    As ONE Part Number  6-9517-07 
    from S$24.99
    Min. 4 days
  8. Food inspection equipment
    SANSYO Food inspection equipment
    For fat extraction of milk and dairy products.
    from S$199.90
    Min. 6 days
  9. Food inspection equipment
    SANSYO Food inspection equipment
    Components Glass curved tube (063130-033) Red rubber stopper No.OB (6mm perforated), Red rubber stopper No12 (6mm perforated), Exhaust pipe (063130-032), Absorption pipe (063130-034), Arsenic bottle (063130-031)
    Type  16th revision Japanese Pharmacopoeia 
    from S$199.90
    Min. 9 days
  10. Seher SS kit
    SEH Japan Seher SS kit
    Where to Use  kitchen 
    from S$199.90
    Min. 7 days
  11. Dilution set for biochecker
    San-Ai Oil Dilution set for biochecker
    from S$159.90
    Min. 6 days
  12. Fluorescence culture equipment Sepp warm
    ASAHI SOGYO Fluorescence culture equipment Sepp warm
    Surely catch food poisoning !!
    Dimensions, Width W x Depth D x Height H (mm)  310×150×135  Power Consumption (W)  39, heater: 30, fluorescent lamp: 9  TKG Part No.  8-0605-0401  Mass (kg)  About 1  Power Input (V)  Single phase 100 
    from S$1,499.00
    Min. 8 days
  13. Sterilization pack roll type
    SANSYO Sterilization pack roll type
    For both autoclave sterilization and EOG sterilization. Since the color of the seal changes, you can visually check the condition of the seal. The film is made by specially processing the plastic laminate to achieve reliable and optimum sealing strength.
    from S$199.90
    Min. 9 days
  14. Rapid Escherichia Coli / Coliforms Test Kit Mini Incubator
    AS ONE Rapid Escherichia Coli / Coliforms Test Kit Mini Incubator
    Since it is inspected by the luminescence reaction, it is possible to judge pass / fail in a short time culture. After pre-culture with the selective enrichment culture kit, culture with the coliform (group) kit for detection. If you use the ATP test reagent (sold separately, 2-8950-11-12), you c... Read More
    As ONE Part Number  2-2558-22 
    from S$1,299.00
    Min. 13 days
  15. Food inspection equipment Ryorich tube
    SANSYO Food inspection equipment Ryorich tube
    For fat extraction such as milk cream.
    Scale (mL)  0.5  Suitable Stopper No.  19/28(TS)  Capacity (mL)  80 
    from S$559.90
    Min. 9 days
  16. Food Microbial Test Kit DDS Master III
    AS ONE Food Microbial Test Kit DDS Master III
    For the first self-inspection / inspection step-up!
    As ONE Part Number  2-7570-41 
    from S$9,599.00
    Min. 5 days
  17. Simple refill kit (HFO1234yf)
    ESCO Simple refill kit (HFO1234yf)
    from S$329.90
    Min. 4 days
  18. Food inspection equipment
    SANSYO Food inspection equipment
    Components Brim pipe A, brim pipe B, ball joint clip 12, red rubber stopper No.OB (6 mm perforated), red rubber stopper No12 (6 mm perforated), exhaust pipe (063130-032), arsenic bottle (063130- 031)
    Type  Gutzeit method 
    from S$169.90
    Min. 9 days
  19. Rubber Gasket for Service Can Valves (for EA108NB / 6 Sheets)
    ESCO Rubber Gasket for Service Can Valves (for EA108NB / 6 Sheets)
    Quantity  6.0  Material  NBR (Nitrile Rubber)  Corresponding refrigerant type  R134a 
    Rating:
    100%
    from S$5.39
    Min. 2 days
  20. Reagent 9mL for POV Tester Type 5
    SIBATA SCIENTIFIC TECHNOLOGY Reagent 9mL for POV Tester Type 5
    Capacity (mL) 
    from S$48.99
    Min. 5 days
  21. Sanispec bacteria test paper
    AS ONE Sanispec bacteria test paper
    It is an easy operation to drop 1 mL of the test solution onto the test paper or immerse it in the test solution and incubate it in an incubator at 35 to 37 ° C for each required time to determine the average number of spots.
    Specification  EOG sterilized  Way of Storage  Room temperature 
    Discontinued
  22. Simple quick detection kit VIP Gold
    Biocontrol systems Simple quick detection kit VIP Gold
    A detection kit based on immunochromatography. Since the result can be judged visually, no measuring instrument is required. After enrichment culture (pre-enrichment, selective enrichment), the culture solution is dispensed and judged in a dedicated chromatographic cassette.
    Discontinued
  23. Sterilization measuring rod
    Sun Chemical Sterilization measuring rod
    Discontinued
  24. O157: H7 Identification Kit IS0330
    invisible sentinel O157: H7 Identification Kit IS0330
    As ONE Part Number  3-5432-12 
    Discontinued
  25. Residual protein quantification set
    AS ONE Residual protein quantification set
    Quantitative measurement of residual proteins including allergens and turbidity measurement of bacterial cells are possible on the spot. Since the measurement can be performed with the PCR tube as it is, there is no need to transfer it to a cuvette or wipe it off. With Bluetooth communication, yo... Read More
    As ONE Part Number  3-5430-01  Classification of the Hazardous  Non-dangerous goods  Type  PAS-110-1FS 
    Discontinued
  26. Simple quick detection kit VIP Gold
    Biocontrol systems Simple quick detection kit VIP Gold
    A detection kit based on immunochromatography. Since the result can be judged visually, no measuring instrument is required. For salmonella detection * Storage method: 15 to 25 ° C, expiration date: 8 months from manufacture
    Discontinued
  27. Campylobacter detection kit
    invisible sentinel Campylobacter detection kit
    The genus Campylobacter can be detected. It is a technology that combines PCR and immunochromatography, and can be tested in a shorter time than the official method. No sample purification or DNA extraction is required, and the pre-enrichment culture medium can be directly reacted with the master... Read More
    As ONE Part Number  3-5431-11  Type  Bolton bouillon IS0311 for enrichment 
    Discontinued
  28. Quick identification kit micro quick
    Degesch Japan Quick identification kit micro quick
    This is a group identification test method based on an enzymatic reaction. It can be identified directly from the initial growth plate. * Storage method: Room temperature, cool and dark place * Expiration date: 1 year from manufacture * A separate ultraviolet lamp (360 nm) is required to judge 05... Read More
    Expiration Date  1 year from manufacturing 
    Discontinued
  29. Coliform bacteria test strip with sterilized pack
    Tokyo Glass Kikai (TGK) Coliform bacteria test strip with sterilized pack
    Drop 1 ml of test water on test paper or immerse it in a detector, incubate in an incubator (+ 35 to 37 ° C), and then determine the average number of spots. It is applied as a measure of pollution and spoilage of water, processed foods, fresh foods, etc. Comes in a sterilization pack.
    Product Name  Coliform test paper  TGK Part No.  371-80-44-01 
    Discontinued
  30. Sample preparation water 20mL
    Sun Chemical Sample preparation water 20mL
    Discontinued
  31. O157: H7 Identification Kit IS0329
    invisible sentinel O157: H7 Identification Kit IS0329
    As ONE Part Number  3-5432-11 
    Discontinued
  32. Thin plate Plate
    Tokyo Glass Kikai (TGK) Thin plate Plate
    Up to 738 can be counted on one plate.
    Storage Temperature (℃)  15~30  Expiration Date  2 years from production  As ONE Part Number  2-3695-11  Suitable for  Common to all strains  Type  plate 
    Discontinued
  33. Contract wipe inspection kit (general live bacteria, coliform bacteria, Staphylococcus aureus)
    SEH Japan Contract wipe inspection kit (general live bacteria, coliform bacteria, Staphylococcus aureus)
    It is a "hygiene inspection system" that is easy to handle by simply wiping the part you want to inspect and sending it. Please send the enclosed Takkyubin delivery invoice to the registered inspection agency of the Ministry of Health, Labor and Welfare. After the inspection, we will re... Read More
    As ONE Part Number  2-8857-01  Measuring Range  5 places 
    Discontinued
  34. General bacteria test paper with sterilized pack
    Tokyo Glass Kikai (TGK) General bacteria test paper with sterilized pack
    Drop 1 ml of test water on test paper or immerse it in a detector, incubate in an incubator (+ 35 to 37 ° C), and then determine the average number of spots. It is applied as a measure of pollution and spoilage of water, processed foods, fresh foods, etc. Comes in a sterilization pack.
    TGK Part No.  371-80-44-02  Product Name  General bacteria test paper 
    Discontinued
  35. Food Microbiology Test Kit DDS Master
    AS ONE Food Microbiology Test Kit DDS Master
    For those who are starting self-inspection or who are thinking of stepping up the inspection. D (anywhere), D (anyone), S (ready to do)! A total kit that includes sample pretreatment, serial dilution, sample intake, bacterial count measurement, and sterilization disposal. Optional consumables inc... Read More
    As ONE Part Number  2-7570-11 
    Discontinued
  36. Food Microorganism Test Kit DDS Master II
    AS ONE Food Microorganism Test Kit DDS Master II
    As ONE Part Number  2-7570-31  Classification of the Hazardous  Non-dangerous goods 
    Discontinued
View : Grid List
Filter

36 Item(s)

Set Ascending Direction