All Category

Loops / Needles / Spatulas / Inoculation Loops

Loop / Needle / Spatula / Aze is used for research and development of bio-food. It is used for various purposes such as dissection and culture. Loops for bacterial inoculation can be sterilized by r-rays, needles used to collect samples, spatulas convenient for extending samples to petri dishes, and can be used repeatedly by sterilization by washing and dry heat There are many products such as ASE, which are indispensable for research.
View : Grid List
Filter

Items 1 - 40 of 164

Set Ascending Direction
  1. Substitute platinum wire Φ2.5. 5mm
    Hammacher Substitute platinum wire Φ2.5. 5mm
    Type  No.2  Material  WIRONIT (18-12 stainless steel)  Hole Diameter (Φmm)  Inner diameter: 2.5, outer diameter: 3.5  Diameter x Length L (Φmm x mm)  0.5×50 
    from S$48.99
    Min. 6 days
  2. Dispocon large bar
    KENIS Dispocon large bar
    ● This is an inexpensive disposable control bar. ● It is suitable for evenly applying bacterial solution on agar medium.
    Sterilizing  Gamma irradiation completed  Material  polystyrene  Overall Width (mm)  39  Overall Length (mm)  129 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  3. Dissecting Needle with Handle
    Tokyo Glass Kikai (TGK) Dissecting Needle with Handle
    It is used to examine the morphology of each organ in detail and to hold down a part of the sample during dissection and preparation.
    Needle Diameter (Φmm)  0.9 (needle center)  Overall Length (mm)  130  As ONE Part Number  2-013-01  Needle Length (mm)  36.9  TGK Part No.  454-50-75-01  Specification  Needle exchange type  Material  Stainless steel (SUS420-J2) 
    Rating:
    93%
    from S$6.49
    Min. 2 days
  4. Micro Spatula
    AS ONE Micro Spatula
    As ONE Part Number  2-4791-01  Overall Length (mm)  200  Material  Stainless steel (SUS304) 
    from S$16.99
    Min. 2 days
  5. Spatula
    AS ONE Spatula
    A spatula with one end flat and one end rounded.
    Material  SUS304 (mirror finish) 
    from S$27.99
    Min. 2 days
  6. Loop (inoculating rod)
    KENIS Loop (inoculating rod)
    ● Since the nichrome wire is used, it is possible to sterilize the flame.
    Material  Holder: Brass, Tip: Nichrome wire 
    Rating:
    70%
    from S$12.99
    Min. 2 days
  7. Platinum Wire
    KENIS Platinum Wire
    Length (cm)  10 
    from S$58.99
    Min. 2 days
  8. Platinum ear
    KENIS Platinum ear
    ● Platinum ears that can be used to pick and coat colonies.
    Included Accessories  holder 
    from S$46.99
    Min. 2 days
  9. Disposable needle
    KENIS Disposable needle
    ● This is an integrated loop and needle.
    Material  PP  Sterilizing  Gamma irradiation completed  Overall Length (mm)  195 
    Rating:
    80%
    from S$24.99
    Min. 2 days
  10. Econobacterial inoculation loop
    SANPLATEC Econobacterial inoculation loop
    Excellent cost merit. Disposable type bacterial inoculation loop. It is a product with cost merit. It is sterilized by gamma rays, so you can use it with confidence. The products are packaged in groups of 5, and delivered in a dispenser box in units of the specified number. One is a loop and the ... Read More
    Overall Length (mm)  200  Material  Acrylonitrile styrene copolymer 
    from S$87.99
    Min. 2 days
  11. Glass large rod
    KENIS Glass large rod
    A glass spreader that evenly applies the bacterial solution.
    Overall Width (mm)  30  Overall Length (mm)  150  Material  Glass 
    Rating:
    80%
    from S$33.99
    Min. 2 days
  12. Loop and needle
    Tokyo Glass Kikai (TGK) Loop and needle
    Gamma-ray sterilized
    Material  HIPS (High Impact Polystyrene)  Wire Diameter Φ(mm)  About 1.5  Sterilizing  gamma sterilization  Handle Diameter (Φmm) 
    from S$4.39
    Min. 2 days
  13. Micro Spatula (Hyman Style)
    AS ONE Micro Spatula (Hyman Style)
    Shank Diameter (Φmm)  2.6  Material  Stainless steel (SUS410) 
    Rating:
    100%
    from S$24.99
    Min. 2 days
  14. Platinum Loop Stand Stainless Steel
    AS ONE Platinum Loop Stand Stainless Steel
    A convenient stand for temporarily placing a red-hot platinum loop.
    Dimension (mm)  100×30×40 
    from S$26.99
    Min. 2 days
  15. Platinum Wire
    AS ONE Platinum Wire
    Material  platinum 
    Rating:
    100%
    from S$589.90
    Min. 2 days
  16. Cell scraper
    KENIS Cell scraper
    Sterilizing  Gamma irradiation completed 
    from S$19.99
    Min. 2 days
  17. Nichrome Loop
    AS ONE Nichrome Loop
    A type of nichrome loop that can be used by attaching it to a platinum loop holder.
    Needle Length (mm)  80Φ 
    Rating:
    100%
    from S$38.99
    Min. 4 days
  18. Dispo loop / needle
    KENIS Dispo loop / needle
    It is a disposable type with a sterilized plastic platinum loop. It has a moderate response and supple elasticity.
    Overall Length (mm)  240  Material  ABS  Sterilizing  Gamma irradiation completed 
    from S$77.99
    Min. 2 days
  19. Cell Spreader
    SANPLATEC Cell Spreader
    Disposable cell spreader. It is a product with cost merit. It is sterilized by gamma rays, so you can use it with confidence. All products are individually packaged. Since it is made of polypropylene, it can be autoclaved. The handle part is long and reduces the risk of contamination.
    Material  PP (polypropylene) 
    Rating:
    100%
    from S$55.99
    Min. 2 days
  20. Needle (inoculating rod)
    KENIS Needle (inoculating rod)
    ● Since the nichrome wire is used, it is possible to sterilize the flame.
    Dimension (mm)  Φ0.5×78 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  21. Spatula for mortar cup
    SANSYO Spatula for mortar cup
    from S$0.37
    Min. 2 days
  22. loop
    Leona loop
    A disposable loop that is gamma sterilized in bag units. Since the shaft shape is square, it is easy to hold and has excellent workability. The sealed packing bag has a zipper to prevent dust from entering after opening.
    Material  AS 
    from S$12.99
    Min. 2 days
  23. Dispo Loop Needle
    KENIS Dispo Loop Needle
    ● This is an integrated loop and needle.
    Overall Length (mm)  195  Sterilizing  Gamma irradiation completed  Material  PP 
    from S$109.90
    Min. 2 days
  24. Violamo Cell Scraper
    AS ONE Violamo Cell Scraper
    Convenient for collecting cells such as flasks. The blade is variable and suitable for removing cells from the culture surface.
    Rating:
    100%
    from S$23.99
    Min. 4 days
  25. Microspoon spatula
    Hammacher Microspoon spatula
    Germany Stainless… 18-8 stainless steel to prevent rust. Under German law, only instruments that meet strict standards can be engraved with Germany Stainless.
    from S$11.99
    Min. 14 days
  26. Platinum Loop
    AS ONE Platinum Loop
    Material  platinum 
    from S$199.90
    Min. 13 days
  27. Stainless steel rod
    KENIS Stainless steel rod
    A stainless steel spreader that evenly applies the bacterial solution. * Avoid flame sterilization as it deteriorates stainless steel.
    Overall Width (mm)  30  Material  Stainless steel 
    from S$15.99
    Min. 2 days
  28. Spatula
    Thermo Fisher Scientific Spatula
    One end is rounded, and the other end has a tapered shape that tapers toward the tip.
    Material  Stainless steel 
    from S$16.99
    Min. 3 days
  29. Semimicro Spatula
    AS ONE Semimicro Spatula
    Convenient for putting in and out of conical tubes and test tubes.
    Overall Length (mm)  176  As ONE Part Number  2-4789-01  Material  Stainless steel (SUS304) 
    from S$19.99
    Min. 5 days
  30. Fluorine coating spatula
    KENIS Fluorine coating spatula
    Has excellent chemical resistance.
    Material  Stainless steel, fluorine resin coating 
    Rating:
    80%
    from S$10.99
    Min. 4 days
  31. Violamo Cell Lifter
    AS ONE Violamo Cell Lifter
    Convenient for collecting cells from dishes.
    Overall Length (mm)  180  Material  PE (polyethylene) 
    from S$19.99
    Min. 4 days
  32. Disposable Cell Spreader T-Type 10 Pieces Packaging Sterile
    WATSON Disposable Cell Spreader T-Type 10 Pieces Packaging Sterile
    It is a disposable spreader. The smooth surface does not damage the medium.
    As ONE Part Number  62-0892-82 
    from S$249.90
    Min. 4 days
  33. Turntable
    KENIS Turntable
    It is used to spread the sample evenly on the medium on the petri dish. The work surface is equipped with a silicon sheet to prevent it from getting dirty, making it suitable for bio-experiments.
    Table Diameter (Φmm)  94 inside diameter, 110 outside diameter  Included Accessories  Silicon sheet  Mass (kg)  1.2 
    from S$199.90
    Min. 33 days
  34. Platinum ear
    SANSYO Platinum ear
    It can be used for substitute platinum wires and needles with a diameter of 0.5 mm or less.
    from S$6.99
    Min. 6 days
  35. Platinum ear
    Hammacher Platinum ear
    It can be used for substitute platinum wires and needles with a diameter of 0.5 mm or less. Since the handle part is removable, the removed shaft part can be autoclaved.
    Material (Shaft)  WIRONIT (18-12 stainless steel)  Overall Length (mm)  240  Material (Handle)  H-PVC (Rigid polyvinyl chloride) 
    from S$45.99
    Min. 6 days
  36. Con large bar
    Tokyo Glass Kikai (TGK) Con large bar
    TGK Part No.  0837-02-19-01  Overall Length (mm)  145  Dimension (mm)  145×50×5  Material  Glass 
    from S$88.99
    Min. 5 days
  37. Hummer Vibrating Spatula
    SANSYO Hummer Vibrating Spatula
    When you rotate the gear, the vibration can drop the sample little by little. Since the spatula part is coated with fluorine, it has an antistatic effect on the sample. About Hammacher Manufactured in an ISO9001 certified factory * Autoclaving is not possible. * Research and experimental tools. I... Read More
    Tip Width (mm)  5.5  Overall Length (mm)  220 
    from S$74.99
    Min. 6 days
  38. Cell scraper
    Sumiron Cell scraper
    Material  ABS, silicone rubber 
    from S$539.90
    Min. 9 days
  39. Sterile Sampling Spatula
    AS ONE Sterile Sampling Spatula
    Individually packaged sterilization type.
    Type  100 pieces  As ONE Part Number  3-6201-01 
    from S$439.90
    Min. 5 days
  40. Conlarge rod (glass)
    NARIKA Conlarge rod (glass)
    It is for spreading various bacteria evenly on a petri dish.
    Overall Length (mm)  175  Material  Glass 
    from S$57.99
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 164

Set Ascending Direction