All Category

Micro Plates

A microplate is a laboratory instrument used for culturing bacteria in the same environment and collecting comparative data in experiments in chemical research. Small holes called wells are lined up in a ratio of 2:3 on a rectangular plate that fits in your hand. It is possible to culture multiple bacteria at once under the same environment and compare the results. It is assumed that the results will be observed under a microscope, and most products are made of transparent polyethylene. There are a minimum of 6 wells and a maximum of 9600 wells, which can be selected according to the purpose.
View : Grid List
Filter

Items 1 - 40 of 310

Set Ascending Direction
  1. Sample Storage Tray 5 × 10 Square T-001-50 50 Square Series
    AS ONE Sample Storage Tray 5 × 10 Square T-001-50 50 Square Series
    APET tray for sample storage. Comes with a transparent lid and a sleeve case for storage. The outer dimensions are unified, making it easy to store on bookshelves. The material APET (amorphous polyethylene terephthalate) is a PET molding grade that is transparent and elastic.
    Dimension (mm)  210×297×25  Type  5 × 10 square 
    from S$23.99
    Min. 2 days
  2. Well Microplate Lid
    AS ONE Well Microplate Lid
    Material  PS (polystyrene) 
    from S$169.90
    Min. 4 days
  3. Open Tray APET OT Series
    AS ONE Open Tray APET OT Series
    A resin tray that can handle small lots. The lid is not included. There are 3 types of materials, APET, PP, and PS, and 125 types of shapes, and many variations are available. The material APET (amorphous polyethylene terephthalate) is a PET molding grade with transparency and elasticity.
    from S$74.99
    Min. 2 days
  4. Microplate
    AS ONE Microplate
    1 well depth (mm)  11.3  Outer Dimensions (mm)  127×85×14  Main Unit Dimensions (Width x Depth x Height) (mm)  127×85×14  Number of Well  96  Material  PS  Sterilizing  Sterilized  Dimension (mm)  [Lid] 127 x 85 x 9  Sterilization Method  gamma sterilization 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  5. Microplate (96 Well Plate)
    AS ONE Microplate (96 Well Plate)
    Number of Well  8×12  Material  PS (polystyrene) 
    from S$129.90
    Min. 2 days
  6. Microplate for tissue culture
    AGC Microplate for tissue culture
    The material of the tissue culture microplate is transparent polystyrene, and the culture surface is specially surface-treated. Since the lid is not surface-treated, it is difficult for condensation to form, and even if condensation occurs, the ring-shaped protrusions prevent lateral flow. Since ... Read More
    from S$329.90
    Min. 5 days
  7. Color reaction dish
    KENIS Color reaction dish
    ● This medicine is useful for observing color reactions and blood agglutination reactions.
    Hole Diameter (Φmm)  20  Dimension (mm)  96×116×9  Material  Porcelain 
    from S$15.99
    Min. 2 days
  8. Microplate Lid
    AS ONE Microplate Lid
    Dimension (mm)  127×85×9  As ONE Part Number  2-8085-11  Material  PS (polystyrene)  Sterilization Method  γ-ray sterilized 
    from S$49.99
    Min. 2 days
  9. 96 Deep Well Plate
    AS ONE 96 Deep Well Plate
    Has excellent solvent resistance. It can be saved in the deep freezer.
    Number of Well  96  Specification  Automation compatible  Material  PP (polypropylene)  Well Shape  U bottom 
    from S$659.90
    Min. 13 days
  10. Open Tray PP OTK Series
    AS ONE Open Tray PP OTK Series
    A resin tray that can handle small lots. The lid is not included. There are 3 types of materials, APET, PP, and PS, and 127 types of shapes, and many variations are available. The material PP (polypropylene) is milky white and is a soft material with no stiffness. It is a material with a low spec... Read More
    Color  Milky white  Material  PP 
    from S$87.99
    Min. 12 days
  11. Well Microplate (96 Holes)
    AS ONE Well Microplate (96 Holes)
    Dimension (mm)  86×128  Material  PS (polystyrene) 
    from S$579.90
    Min. 13 days
  12. Deep Well Plate P-DW Series
    AXYGEN Deep Well Plate P-DW Series
    Color  Transparent 
    from S$469.90
    Min. 13 days
  13. Deepwell Plate 96/1000μL
    Eppendorf Deepwell Plate 96/1000μL
    Capacity (μL)  1000  Number of Well  96 
    from S$299.90
    Min. 13 days
  14. Deepwell Plate 96/2000μL
    Eppendorf Deepwell Plate 96/2000μL
    Capacity (μL)  2000  Number of Well  96 
    from S$339.90
    Min. 4 days
  15. Violamo 96 Well Plate
    AS ONE Violamo 96 Well Plate
    Made of polystyrene with excellent transparency and reduced thickness variation, it is suitable for observation with a microscope and measurement with a plate reader. The design complies with ANSI / SBS standards.
    Dimension (mm)  127.76×85.46×14.35  Number of Well  96  Material  PS (polystyrene) 
    from S$269.90
    Min. 4 days
  16. Immunoplate
    Thermo Fisher Scientific Immunoplate
    A 96-well plate made for ELISA. It has a high affinity for molecules that are both hydrophobic and hydrophilic. With certification. Material: PS
    Number of Well  96  Material  polystyrene  Connection Type  Content per Well (μL)  350 
    from S$489.90
    Min. 7 days
  17. Coaster multiwell plate
    CORNING Coaster multiwell plate
    Each well is engraved with alphabets and numbers to identify the wells. Cell culture surface treatment completed. Non-pyrogenic guarantee, gamma-ray sterilized. Made of polystyrene.
    Material  polystyrene 
    from S$339.90
    Min. 6 days
  18. Sample Storage Tray 5 × 10 Square T-011-50S 50 Square Series
    AS ONE Sample Storage Tray 5 × 10 Square T-011-50S 50 Square Series
    APET tray for sample storage. Comes with a transparent lid and a sleeve case for storage. The outer dimensions are unified, making it easy to store on bookshelves. The material APET (amorphous polyethylene terephthalate) is a PET molding grade that is transparent and elastic.
    Dimension (mm)  210×297×20  Type  5 × 10 square 
    from S$23.99
    Min. 13 days
  19. 96 deep well plate
    Thermo Fisher Scientific 96 deep well plate
    Ideal for cylindrical U-bottom mixing and recovery. It also supports automation. Material: PP
    from S$649.90
    Min. 7 days
  20. Microplate Tilt Stand
    AS ONE Microplate Tilt Stand
    Since the tilt angle can be adjusted freely, not only can the dispensing work to each well be easily performed, but it is also useful for checking the inside. * Microplate is not included.
    As ONE Part Number  1-5926-01  Angle Adjustment Range  ± 45 degrees 
    from S$129.90
    Min. 4 days
  21. Plate Seal (Adhesive Type)
    AS ONE Plate Seal (Adhesive Type)
    Dimension (mm)  80×135 
    from S$119.90
    Min. 13 days
  22. Multiplate for cell culture
    Sumiron Multiplate for cell culture
    Stable stacking is possible by unifying the plate size. The lid with a low evaporation structure prevents evaporation of medium water and cross contamination. Non-pyrogenic, radiation sterilized.
    from S$359.90
    Min. 9 days
  23. Microplate (96 Well Plate)
    AS ONE Microplate (96 Well Plate)
    It is a γ sterilization process. It is packed one by one.
    Number of Well  8×12  Material  PS (polystyrene)  Sterilization Method  gamma sterilization 
    from S$199.90
    Min. 2 days
  24. Sample Storage Tray 5 × 5 Square T-002-25 25 Square Series
    AS ONE Sample Storage Tray 5 × 5 Square T-002-25 25 Square Series
    APET tray for sample storage. Comes with a transparent lid and a sleeve case for storage. The outer dimensions are unified, making it easy to store on bookshelves. The material APET (amorphous polyethylene terephthalate) is a PET molding grade that is transparent and elastic.
    Dimension (mm)  210×297×25  Type  5x5 cell  Size  Outside dimensions: A7 
    from S$23.99
    Min. 13 days
  25. Film Roller
    Excel Scientific Film Roller
    Suitable for crimping the sealing film to the plate.
    As ONE Part Number  3-9122-02 
    from S$63.99
    Min. 4 days
  26. Immunoplate II
    NUNC Immunoplate II
    Two types of surface treatment. Stable protein adsorption capacity between plates and between individual wells. Excellent optical properties and low background. Compatible with Immunomini NJ-2300 and other colorimeters and washers. Immunochemical quantification and qualitative analysis performed ... Read More
    Dimension (mm)  86×128 
    from S$459.90
    Min. 7 days
  27. 96 well PCR plate
    BM Equipment 96 well PCR plate
    A rim is provided around the well to improve airtightness with the seal. Since everything from manufacturing to bagging is automated, you can use it with confidence without worrying about contamination due to bacteria or human contact. Compatible with major heat sealers and sealing mats. Bar code... Read More
    Capacity (mL)  0.2  Material  Polypropylene 
    from S$99.90
    Min. 9 days
  28. PCR Plate UltraFlux
    AS ONE PCR Plate UltraFlux
    The letters in the index are clearly visible in black. Each well has an edge to prevent sample evaporation during sealing. DNase / RNase / DNA free
    from S$84.99
    Min. 4 days
  29. Open Tray PS OT Series
    AS ONE Open Tray PS OT Series
    A resin tray that can handle small lots. The lid is not included. There are 3 types of materials, APET, PP, and PS, and 127 types of shapes, and many variations are available. The material PS (polystyrene) is white and chewy.
    from S$74.99
    Min. 13 days
  30. PCR Plate (Semi Skirt Type) UltraFlux
    AS ONE PCR Plate (Semi Skirt Type) UltraFlux
    The letters in the index are clearly visible in black. Each well has an edge to prevent sample evaporation during sealing. DNase / RNase / DNA free
    from S$84.99
    Min. 4 days
  31. ELISA Seal Plate Film SealPlate
    Excel Scientific ELISA Seal Plate Film SealPlate
    A sheet film cut to fit a standard multi-well plate. The wells are sealed to minimize evaporation and prevent leakage and contamination. There is a tab on the end of the sticker so you can write on it.
    Temperature Range (℃)  -40~+120  As ONE Part Number  3-9134-01  Thickness (μm)  50  Dimension (mm)  79.4×146.1  Compatible Container  Multiwell plate  Material  PET  Sterilizing  Unsterilized 
    from S$89.99
    Min. 4 days
  32. CellBIND ® Well Plate with Lid
    CORNING CellBIND ® Well Plate with Lid
    from S$439.90
    Min. 4 days
  33. Porous Film Seal AeraSeal
    Excel Scientific Porous Film Seal AeraSeal
    Due to its porous structure, it permeates gas, air, and CO2 necessary for the growth of cells and bacteria. You can easily make a hole with a pipette.
    Temperature Range (℃)  -20~+80  Thickness (μm)  140  As ONE Part Number  3-9125-02  Dimension (mm)  82.6×142.9  Specification  Non-cytotoxic  Sterilizing  γ-ray sterilized 
    from S$119.90
    Min. 4 days
  34. Plate Seal
    WATSON Plate Seal
    A jig for attaching a plate seal to a plate
    As ONE Part Number  62-0891-53  Type  pressure 
    from S$19.99
    Min. 13 days
  35. ELISA Seal Plate Film SealPlate
    Excel Scientific ELISA Seal Plate Film SealPlate
    A sheet film cut to fit a standard multi-well plate. The wells are sealed to minimize evaporation and prevent leakage and contamination. There is a tab on the end of the sticker so you can write on it.
    Temperature Range (℃)  -40~+120  As ONE Part Number  3-9134-02  Thickness (μm)  50  Dimension (mm)  79.4×146.1  Compatible Container  Multiwell plate  Material  PET  Sterilizing  γ-ray sterilized 
    from S$129.90
    Min. 4 days
  36. Ultra Low Adhesion Surface Plate
    CORNING Ultra Low Adhesion Surface Plate
    * We do not deliver to private homes (detached houses / apartments).
    from S$199.90
    Min. 12 days
  37. Microplate Sealing Tape
    AS ONE Microplate Sealing Tape
    from S$239.90
    Min. 13 days
  38. Lovetec Chamber Slide(TM)
    NUNC Lovetec Chamber Slide(TM)
    from S$199.90
    Min. 186 days
  39. Thermal Cycler miniPCR
    Amplyus Thermal Cycler miniPCR
    A compact thermal cycler that facilitates PCR experiments. With a USB connection, you can create and save protocols and monitor the operating status with a dedicated application. Even when operating alone, the current operation mode can be seen at a glance from the LED display on the main unit.
    As ONE Part Number  3-9984-01  Mass (g)  450  Dimension (mm)  510×127×102  Power Input (V)  AC100~240(50/60Hz)70W  Temperature Control  PID control  Supported OS  Windows(R)、Mac、Android 
    from S$2,599.00
    Min. 4 days
  40. 96 Well Plate 2.3mL Square Hole V-Bottom
    WATSON 96 Well Plate 2.3mL Square Hole V-Bottom
    It can also be used at low temperatures of -80 ° C. Ideal for long-term storage of samples.
    As ONE Part Number  62-0891-23  Specification  Well size (mm): Φ8.1 × 42 
    from S$299.90
    Min. 10 days
View : Grid List
Filter

Items 1 - 40 of 310

Set Ascending Direction