All Category

Transportation Supplies

Other Related Pages

View : Grid List
Filter

21 Item(s)

Set Ascending Direction
  1. Barrier Box 450
    Sugiyamagen Barrier Box 450
    A container that has passed the rainfall test and drop test (IATA PI 650 compliant) and has excellent water resistance and robustness. It can be used as an outer container for transportation of (UN3373) by putting a "barrier pouch" inside. With cold insulation performance, BRB-1000 can ... Read More
    Outer Dimensions (mm)  290×185×95 
    from S$99.90
    Min. 2 days
  2. Aluminum Inner Box for Bio Box P27
    Sugiyamagen Aluminum Inner Box for Bio Box P27
    As ONE Part Number  3-5257-12  Inner Dimensions (mm)  304×233×150  Specification  Aluminum inner box for P27 
    from S$159.90
    Min. 13 days
  3. Aluminum Inner Box for Bio Box P45
    Sugiyamagen Aluminum Inner Box for Bio Box P45
    As ONE Part Number  3-5257-11  Inner Dimensions (mm)  372×272×185  Specification  Aluminum inner box for P45 
    from S$159.90
    Min. 12 days
  4. Bio Box (27L)
    Sugiyamagen Bio Box (27L)
    By using a special inner box in combination with the constant temperature heat storage agent "Thermo Storage", it is possible to prevent supercooling and maintain a uniform temperature inside the refrigerator for a long time (up to about 10 days).
    As ONE Part Number  3-5257-01  Inner Dimensions (mm)  350×255×300  Outer Dimensions (mm)  455×355×400 
    from S$689.90
    Min. 15 days
  5. Bio Box (45L)
    Sugiyamagen Bio Box (45L)
    By using a special inner box in combination with the constant temperature heat storage agent "Thermo Storage", it is possible to prevent supercooling and maintain a uniform temperature inside the refrigerator for a long time (up to about 10 days).
    As ONE Part Number  3-5257-02  Inner Dimensions (mm)  418×294×364  Outer Dimensions (mm)  512×388×454 
    from S$799.90
    Min. 13 days
  6. iP-TEC+(R)++ Live Transport Box
    SANPLATEC iP-TEC+(R)++ Live Transport Box
    from S$469.90
    Min. 13 days
  7. iP-TEC+(R)++ Live Transport Secondary Container Set
    SANPLATEC iP-TEC+(R)++ Live Transport Secondary Container Set
    As ONE Part Number  3-7068-11 
    from S$32.99
    Min. 9 days
  8. iP-TEC+ Premier BOX-V8.5
    SANPLATEC iP-TEC+ Premier BOX-V8.5
    Expand life science research! A transport box developed exclusively for live transport of iPS cells. Made of Styrofoam with excellent cost performance. In response to customer requests, the lightweight and compact Premier BOX-V8.5, which can be carried around in the iP-TECR Premier BOX, which boa... Read More
    Internal Capacity (L)  13  Inner Dimensions (mm)  230×175×215H  Outer Dimensions (mm)  350×300×330H 
    from S$1,499.00
    Min. 13 days
  9. BioBox (VIP Oricon)
    AS ONE BioBox (VIP Oricon)
    As ONE Part Number  2-8170-01  Capacity (L)  65 
    from S$869.90
    Min. 13 days
  10. Specimen Transport Container
    Sugiyamagen Specimen Transport Container
    from S$119.90
    Min. 2 days
  11. iP-TEC+(R)++ Live Transport Secondary Container Set
    SANPLATEC iP-TEC+(R)++ Live Transport Secondary Container Set
    Holds the shipping flask stable.
    As ONE Part Number  3-7068-01 
    from S$43.99
    Min. 9 days
  12. Water Absorption Bag
    Sugiyamagen Water Absorption Bag
    By using the barrier pouch inside, it can be used as an outer container for transporting infectious substances (UN3373).
    from S$25.99
    Min. 2 days
  13. iP-TEC+ Premier BOX-V19
    SANPLATEC iP-TEC+ Premier BOX-V19
    Expand life science research! A transport box developed exclusively for live transport of iPS cells. The special R bending technology eliminates the breaks in the vacuum heat insulating material, and the vacuum heat insulating material of the main body and lid is in close contact. In addition, ur... Read More
    Internal Capacity (L)  19.4  Inner Dimensions (mm)  330×235×250H  Outer Dimensions (mm)  450×350×360H 
    from S$1,599.00
    Min. 13 days
  14. iP-TEC+(R)++ Live Transport Secondary Container Set
    SANPLATEC iP-TEC+(R)++ Live Transport Secondary Container Set
    As ONE Part Number  3-7068-12 
    from S$119.90
    Min. 9 days
  15. iP-TEC+(R)++ Flask-25
    SANPLATEC iP-TEC+(R)++ Flask-25
    When transporting iPS cells in a live state, fill the flask with the culture solution to prevent the risk of cell detachment. It is a shape that can reduce the amount of culture solution when it is full without changing the culture area.
    As ONE Part Number  3-7067-01 
    Discontinued
  16. Bio box
    AS ONE Bio box
    * We do not deliver to private homes (detached houses / apartments).
    As ONE Part Number  2-8169-02  Capacity (L)  32.3(23.6+8.7) 
    Discontinued
  17. iP-TEC+(R)++ Premier BOX-V19
    SANPLATEC iP-TEC+(R)++ Premier BOX-V19
    The special R bending technology eliminates the breaks in the vacuum heat insulating material, the vacuum heat insulating material of the main body and lid is in close contact, and the urethane foam injection maximizes the heat insulating effect, making it suitable for transportation in remote an... Read More
    Discontinued
  18. iP-TEC+(R)++ Mini Scraper
    SANPLATEC iP-TEC+(R)++ Mini Scraper
    The handle has a shape that is easy to hold and can be moved finely, and the tip is supple and reaches every corner of the container.
    As ONE Part Number  3-7067-02 
    Discontinued
  19. Water Absorption Sheet
    Sugiyamagen Water Absorption Sheet
    By using the barrier pouch inside, it can be used as an outer container for transporting infectious substances (UN3373).
    Discontinued
  20. iP-TEC+ Latent heat storage material-36
    SANPLATEC iP-TEC+ Latent heat storage material-36
    Expand life science research! A heat storage material developed exclusively for live transportation of iPS cells. Excellent temperature maintenance and keeps around 36 ℃ for a long time. A heat storage material that can be used repeatedly. The container shape is a tray type, and it can be used no... Read More
    Dimension (mm)  230×162×H29  Model Number  28454  Material  PVC 
    Discontinued
  21. Aluminum partition for bio box
    Sugiyamagen Aluminum partition for bio box
    Inner Diameter (Φmm)  143×170×179W×D×H 
    Discontinued
View : Grid List
Filter

21 Item(s)

Set Ascending Direction