All Category

Cell Culture Supplies

Cell culture is a product required for culturing cells. Specific examples include cell culture flasks and plates, and cell culture inserts useful for microscopic observation. A special surface treatment called plasma treatment is applied to the culture surface to improve cell adhesion and support uniform cell growth. Since it is usually sterilized, it can be used immediately. Many shapes are easy to pipette and collect cells, making it difficult to contaminate.

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 83

Set Ascending Direction
  1. Plate for cell culture Plate-N
    SANPLATEC Plate for cell culture Plate-N
    Excellent cost merit. It is a plate for cell culture. Special surface treatment (plasma treatment) is applied to the cultured surface to make the surface hydrophilic, which enhances cell adhesion and proliferation. All are gamma-ray sterilized. Dnase / Rnase-free pyrogen We have conducted free py... Read More
    Rating:
    100%
    from S$169.90
    Min. 2 days
  2. Falcon Cell Strainer
    KENIS Falcon Cell Strainer
    It is faster and easier to use than gauze filtration when separating cells from aggregates or living tissues. Can be used for 50mL Falcon conical tubing and similar sized tubing.
    Sterilizing  Gamma irradiation completed 
    from S$179.90
    Min. 2 days
  3. Tissue Culture Multiwell Plate (IWAKI)
    AGC Tissue Culture Multiwell Plate (IWAKI)
    The culture surface is specially treated for adherent cells.
    Sterilizing  Irradiated  Shape  Flat bottom, with lid  Material  polystyrene 
    from S$87.99
    Min. 6 days
  4. Cell Culture Plate
    AS ONE Cell Culture Plate
    Material  Body / PS (polystyrene)  Bottom Shape  Flat (flat bottom) 
    from S$119.90
    Min. 2 days
  5. Cell Culture Plate
    FALCON Cell Culture Plate
    Treatment of the culture surface with gas plasma maintains uniformity between wells and plates.
    Material  PS (polystyrene) 
    from S$379.90
    Min. 13 days
  6. Transwell Cell Cultivated Surface Treatment Processed
    CORNING Transwell Cell Cultivated Surface Treatment Processed
    from S$229.90
    Min. 7 days
  7. 96-well Flat Bottom Microplate
    FALCON 96-well Flat Bottom Microplate
    from S$339.90
    Min. 15 days
  8. Microplate for Tissue Culture (For Adhesion Cell)
    AGC Microplate for Tissue Culture (For Adhesion Cell)
    Color  (Plate & Bottom) Clear  Shape  flat bottom 
    from S$77.99
    Min. 13 days
  9. Microorganisms Culture Plate
    AS ONE Microorganisms Culture Plate
    The cover is set on the plate. It can also be used for floating cell culture.
    Material  PS (polystyrene)  Specification  γ-ray sterilized 
    from S$289.90
    Min. 13 days
  10. Cell culture plate
    Nippon Genetics Cell culture plate
    A cell culture plate with excellent cell adhesion and proliferation.
    Material  polystyrene  Sterilizing  Gamma irradiation completed  Shape  Flat bottom, with lid 
    from S$199.90
    Min. 6 days
  11. Cell scraper
    AGC Cell scraper
    The flask cell scraper is angled and the blades (made of silicone rubber) rotate so that cells can be scraped to every corner of the flask. Individually wrapped and sterilized. Body material: ABS resin.
    from S$399.90
    Min. 5 days
  12. Microplate for Tissue Culture (For Adhesion Cell)
    AGC Microplate for Tissue Culture (For Adhesion Cell)
    Color  [Plate & Bottom] Clear 
    from S$359.90
    Min. 4 days
  13. Cell culture plate
    KENIS Cell culture plate
    The adherent cell type has a physical hydrophilic treatment on the surface to improve initial adhesion and proliferation. The floating cell type is a non-treatment type that can minimize damage and loss during cell recovery.
    Sterilizing  Irradiated  Material  polystyrene  Shape  Flat bottom, with lid 
    from S$329.90
    Min. 5 days
  14. Poly-L-Lysine Coated Microplate 6Well 20 Pieces
    AGC Poly-L-Lysine Coated Microplate 6Well 20 Pieces
    from S$299.90
    Min. 12 days
  15. Cell culture insert 353095 48 pieces
    Tokyo Glass Kikai (TGK) Cell culture insert 353095 48 pieces
    The material is made of transparent PET. For culture such as cell-cell interaction, toxicity test, drug test, etc. Excellent transparency membrane, convenient for microscopic observation.
    Well  24  Pore Diameter (μm)  0.45  TGK Part No.  725-28-03-18  Filter Diameter (Φmm)  6.3  Part No.  353095 
    from S$339.90
    Min. 38 days
  16. Cell plate (flat bottom) (set of 4)
    NARIKA Cell plate (flat bottom) (set of 4)
    Cell plate for cell culture. Sterilized.
    Dimension (mm)  Approx. 125 x 85 x 23 
    from S$29.99
    Min. 8 days
  17. Blood reaction board
    KENIS Blood reaction board
    Thickness (mm)  Hole Diameter (Φmm)  Φ22×1.6 
    from S$9.99
    Min. 6 days
  18. Cell Culture Insert
    AS ONE Cell Culture Insert
    As it is set in the multi-dish, it can be used immediately. Has excellent cell adhesion and proliferation. It can be used for chemotaxis and can be used for toxicity tests, drug efficacy tests, etc. It is possible to inspect with a transmission electron microscope.
    from S$249.90
    Min. 5 days
  19. Immuno Module
    AS ONE Immuno Module
    Frame (mm)  86×128  Material  PS (polystyrene) 
    from S$859.90
    Min. 4 days
  20. Falcon cell culture plate
    KENIS Falcon cell culture plate
    Gas plasma surface treatment enables uniform growth of cells.
    Material  polystyrene  Sterilizing  Gamma irradiation completed 
    from S$389.90
    Min. 6 days
  21. Transwell Clear Cell Cultivated Surface Treatment Processed
    CORNING Transwell Clear Cell Cultivated Surface Treatment Processed
    from S$459.90
    Min. 5 days
  22. Non-Treatment Plate
    FALCON Non-Treatment Plate
    from S$379.90
    Min. 19 days
  23. 48 cell culture inserts 353090
    Tokyo Glass Kikai (TGK) 48 cell culture inserts 353090
    The material is made of transparent PET. For culture such as cell-cell interaction, toxicity test, drug test, etc. Excellent transparency membrane, convenient for microscopic observation.
    Pore Diameter (μm)  0.45  TGK Part No.  725-28-03-16  Part No.  353090  Well  Filter Diameter (Φmm)  23.4 
    from S$489.90
    Min. 9 days
  24. Easy cell culture kit
    SANPLATEC Easy cell culture kit
    Cell culture is possible with a combination of a personal incubator "P-BOX", a gas concentration adjuster "Culture Pal CO2", and a dedicated square jar. It lasts for 24 hours at a carbon dioxide concentration of 4-8%. The initial investment is about 1/10 of the conventional CO... Read More
    from S$979.90
    Min. 23 days
  25. Cell Culture Plate
    FALCON Cell Culture Plate
    from S$279.90
    Min. 15 days
  26. 96-well Polypropylene Storage Plates
    FALCON 96-well Polypropylene Storage Plates
    from S$599.90
    Min. 125 days
  27. Multi Dish for Suspension Cells
    AS ONE Multi Dish for Suspension Cells
    The high rim of each well prevents cross-contamination between the wells. Since water can be filled in between, evaporation of the medium in the well can be reduced.
    from S$569.90
    Min. 126 days
  28. Applicator
    AS ONE Applicator
    Operating Temperature Range (℃)  -20~80  As ONE Part Number  2-1820-11  Model Number  250050JP  Sterilizing  Gamma-ray sterilization (241205 only)  Material (Seal)  Rayon  Specification  Specifications: Applicator 
    from S$43.99
    Min. 11 days
  29. Primaria(TM)
    FALCON Primaria(TM)
    from S$489.90
    Min. 215 days
  30. Poly-D-Lysine Coated Microplate
    AGC Poly-D-Lysine Coated Microplate
    from S$299.90
    Min. 65 days
  31. Cloning Cylinder
    AS ONE Cloning Cylinder
    A more uniform cell can be obtained by enclosing the cell during cell cloning. Due to the taper, the inner diameter of the bottom is larger than the inner diameter of the upper opening.
    As ONE Part Number  2-5710-01  Material  PS (polystyrene)  Size  Φ4.5(ID)×8mm、Φ6.5(ID)×8mm、Φ9.5(ID)×11mm 
    from S$549.90
    Min. 4 days
  32. PTFE Culture Plate U Bottom Type NR1037-001 Series
    FLON CHEMICAL PTFE Culture Plate U Bottom Type NR1037-001 Series
    Has excellent chemical resistance. All made of PTFE. 96well (round bottom) specifications. There is little cell adhesion and recovery work is easy.
    Width (mm)  127  Height (mm)  14  Hole Diameter (mm)  6.4Φ  As ONE Part Number  61-3534-29  Length (mm)  85 
    from S$279.90
    Min. 7 days
  33. Cell culture insert + companion plate
    FALCON Cell culture insert + companion plate
    from S$399.90
    Min. 6 days
  34. Cell Culture Plate (Microplate) 12 Cells
    NARIKA Cell Culture Plate (Microplate) 12 Cells
    Cell plate for cell culture. flat bottom. With a lid. In the text of multiple reagents
    Type  12 cells (3 x 4)  Dimension (mm)  125×85×23  Capacity (mL)  6.3 (cell) 
    from S$7.89
    Min. 5 days
  35. 6mm Lid for 384-well and 96-well Microplates
    FALCON 6mm Lid for 384-well and 96-well Microplates
    Size (mm)  As ONE Part Number  62-2187-12 
    from S$179.90
    Min. 15 days
  36. Breathable Sealing Tape
    AS ONE Breathable Sealing Tape
    Operating Temperature Range (℃)  -20~80  Outer Dimensions (mm)  143×83  As ONE Part Number  2-1820-01  Model Number  241205  Sterilizing  Gamma-ray sterilization (241205 only)  Material (Seal)  Rayon  Specification  Specifications: Seal 
    from S$159.90
    Min. 9 days
  37. Well Solid Plate
    AS ONE Well Solid Plate
    Number of Well  96  Material  PS (polystyrene) 
    from S$319.90
    Min. 50 days
  38. 4-Well Multi-Dish for IVF (In Vitro Fertilization) 66 × 66mm
    Thermo Fisher Scientific 4-Well Multi-Dish for IVF (In Vitro Fertilization) 66 × 66mm
    Obtained FDA approval (510k) for IVF.
    Type  1 box (4 pieces / package x 30 packs)  As ONE Part Number  3-5220-01 
    from S$779.90
    Min. 4 days
  39. PTFE Culture Plate Flat Bottom NR1037-002 Series
    FLON CHEMICAL PTFE Culture Plate Flat Bottom NR1037-002 Series
    Has excellent chemical resistance. All made of PTFE. 96well (flat bottom) specifications. There is little cell adhesion and recovery work is easy.
    Width (mm)  127  Height (mm)  14  Hole Diameter (mm)  6.4Φ  As ONE Part Number  61-3534-30  Length (mm)  85 
    from S$279.90
    Min. 7 days
  40. Option for ELISA Plat
    AGC Option for ELISA Plat
    As ONE Part Number  61-9713-09  Material  PS  Specification  Special lid for Elisa plate 
    from S$129.90
    Min. 12 days
View : Grid List
Filter

Items 1 - 40 of 83

Set Ascending Direction