All Category

Colony Counters

The colony counter is a platform for counting the number of colonies in microbiological testing. A colony is a colony of fungi, which is obtained by placing the fungus on a plate and placing it on a colony counter. The colonies illuminated with light are counted using the attached magnifier. The stand has a scale and is easy to count. The turntable is a tool for evenly distributing the bacteria by rotating the dish. The handy type can be automatically counted by marking directly on a glass surface such as a petri dish containing colonies.
View : Grid List
Filter

38 Item(s)

Set Ascending Direction
  1. Colony Counter Pen
    AS ONE Colony Counter Pen
    from S$3.29
    Min. 2 days
  2. Colony Counter Pen
    AS ONE Colony Counter Pen
    You can easily count colonies with one hand. An operation sound is heard for each count, so reliable counting is possible.
    Dimension (mm)  155 x 19 x 19 (body)  Display  Digital 5 digit LCD  Maximum Count  ~99999 
    from S$27.99
    Min. 2 days
  3. Colony counter pen
    Funakoshi Colony counter pen
    ● Combined with a marking pen and a digital counter. ● The marking number is added to the digital counter at the same time that the dish is marked with the pen tip, so it is ideal for counting the number of cells and colonies. ● There is a 5-digit LCD at the top of the pen.
    Dimension (mm)  152×17  Mass (g)  28  Display  5-digit digital display  Screen specifications  Liquid crystal display  Maximum Count  ~99999 
    from S$89.99
    Min. 2 days
  4. Turn Table Manual Type
    AS ONE Turn Table Manual Type
    As ONE Part Number  2-5057-01  Overall Height (mm)  73.3  Table Inner Diameter (Φmm)  94  Mass (kg)  About 1.5 
    from S$289.90
    Min. 2 days
  5. Handy colony counter
    KENIS Handy colony counter
    Compact, lightweight, and thin, it is a light stand that even women can hold and use. Since it can be used in a comfortable posture, it can reduce the burden on the body even during long hours of work. The petri dish will not fall even if you hold it in your hand and tilt it. Since the illuminati... Read More
    Power Consumption (W)  0.7  Dimension (mm)  186×111×13  Mass of Main Unit (g)  230  Material  ABS resin (body)  Luminance  Average about 800cd / m 2  Light Source  White LED 
    from S$229.90
    Min. 4 days
  6. Colony Counter Light Stand
    AS ONE Colony Counter Light Stand
    Power Cable (m)  1.2 (2P plug)  Lens Diameter (Φmm)  100  Lens Magnification  2 times  As ONE Part Number  2-5046-15  Dimension (mm)  200 × 220 × 50, lighting unit: 120 × 120  Power Supply  AC100V 50/60Hz  Light Source  Fluorescent lamp FL4W x 2 
    from S$569.90
    Min. 4 days
  7. Colony counter pen
    SANSYO Colony counter pen
    Each time you touch the tip of the felt-tip pen, you will hear an electronic sound and the number will be displayed on the LED display.
    Power Supply  1 LR41 button battery  Outer Dimensions, Width W x Depth D x Height H (mm)  155×19×19  Mass (g)  About 20  Display  Digital 5-digit (0-99999) display 
    from S$109.90
    Min. 6 days
  8. Colony counter
    SB Environment Colony counter
    An easy-to-use manual counting device. When the operator marks each colony with a pen, the pressure sensor detects each count and the LED reader displays the count. This device is compatible with petridishes of various sizes and is ideal for counting bacteria cultured on agar medium.
    Display  0000 ~ 9999 LED  Dimensions, Width W x Depth D x Height H (mm)  300×330×100  Fluorescent light  30W round shape  Mass (kg)  Power Supply  AC100V / AC220V switching, 0.5A  RoHS directive (corresponding to 10 substances)  Correspondence  Mirror Diameter (Φmm)  Magnifier: 100mm in diameter, 1.5 times  Dimension (mm)  Petri dish size: up to 150 
    from S$1,299.00
    Min. 8 days
  9. Colony counter
    Leona Colony counter
    For petri dishes with a diameter of 50 to 90 mm. It is a compact design. Since the LED lighting can be adjusted, it can be used with the optimum brightness. Since the count is notified by sound, counting mistakes are prevented. With unique top lighting.
    Dimension (mm)  255×210×160  Specification  Magnification: 300-900%  Suitable Diameter (Φmm)  Petri dish: 90 
    from S$569.90
    Min. 6 days
  10. Colony Counter Light Stand
    AS ONE Colony Counter Light Stand
    Size (mm)  161.5×136.5×13  As ONE Part Number  2-4216-01  Power Supply  AC100V 50 / 60Hz (AC adapter included)  Model Number  TLB-MP 
    from S$449.90
    Min. 4 days
  11. Colony Shooting Kit
    AS ONE Colony Shooting Kit
    Power Cable (m)  1.2 (2P plug)  As ONE Part Number  2-4221-01  Dimensions in Use (mm)  205×221×262  Power Supply  AC100V 50/60Hz  Mass (kg)  About 3.0  Light Source  Fluorescent lamp FL4W x 2  Model Number  KCS-1 
    from S$669.90
    Min. 14 days
  12. Colony Counter Replacement Pen
    AS ONE Colony Counter Replacement Pen
    As ONE Part Number  4-814-11  Type  Replacement pen 
    from S$33.99
    Min. 5 days
  13. Colony counter CL-570
    SIBATA SCIENTIFIC TECHNOLOGY Colony counter CL-570
    It has a magnifying loupe with a free arm and bright fluorescent lighting. The marking pen can be used to count colonies during culture.
    Power Supply  AC100V 0.5A  Type  CL-570 type  Diameter (Φmm)  (Petri dish) 150 max.  Counting Method  Marking pen  Mass (kg)  About 6.5  Display  0000~9999 LED  Lens  Φ100mm, 1.5x magnification  Fluorescent light  Ring type 30W  Dimensions, Width W x Depth D x Height H (mm)  300×330×100 
    from S$1,499.00
    Min. 5 days
  14. Colony Counter
    AS ONE Colony Counter
    Efficient work is possible with a clear view! Lights are attached not only on the stage side but also on the loupe side, so it can be easily read. A beep sounds each time you press the pen, so you can prevent counting errors. If you make a mistake in counting, you can reduce the number of counts ... Read More
    Power Cable (m)  1.2 (3P plug)  Lens Magnification  3 times / 9 times  Display  3-digit digital display  Dimension (mm)  360×300×180  Mass (kg)  As ONE Part Number  4-814-01  Power Input (V)  AC100  Specification  Adaptive petri dish size (mm): Φ50-150  Included Accessories  Counting pen (black)  Light Source  LED 
    from S$1,399.00
    Min. 5 days
  15. For handy colony counter
    SANSYO For handy colony counter
    Color  Black 
    from S$5.69
    Min. 6 days
  16. Colony Counter
    AS ONE Colony Counter
    As ONE Part Number  2-8258-21  Dimension (mm)  351×302×370  Mass (kg)  About 5.6 
    from S$2,599.00
    Min. 14 days
  17. Colony counter option
    AS ONE Colony counter option
    Mass (kg)  1 pcs  As ONE Part Number  2-456-11 
    from S$45.99
    Min. 4 days
  18. Colony counter counting pen
    Tokyo Glass Kikai (TGK) Colony counter counting pen
    from S$32.99
    Min. 5 days
  19. Manual turntable
    SANSYO Manual turntable
    Operation and spraying can be done easily just by turning it manually. Made of cast iron.
    Table Inner Diameter (Φmm)  94 
    from S$199.90
    Min. 6 days
  20. Colony Counter
    Heathrow Scientific Colony Counter
    As ONE Part Number  2-7622-01  Dimension (mm)  32×30×150  Mass (g)  45 
    from S$779.90
    Min. 5 days
  21. For colony counter pens
    SANSYO For colony counter pens
    Type  Replacement marker black 
    from S$32.99
    Min. 6 days
  22. Colony counter
    Leona Colony counter
    For petri dishes with a diameter of 50 to 150 mm. It is a compact design. Since the LED lighting can be adjusted, it can be used with the optimum brightness. Since the count is notified by sound, counting mistakes are prevented. With unique top lighting.
    Dimension (mm)  360×300×180  Specification  Magnification: 300-900%  Suitable Diameter (Φmm)  Petri dish: 150 
    from S$879.90
    Min. 6 days
  23. Colony Counter Software
    AS ONE Colony Counter Software
    As ONE Part Number  2-8258-31  Included Accessories  USB cable  Supported OS  windows(R)7/8/8.1/10 
    from S$269.90
    Min. 5 days
  24. Colony Counter
    AS ONE Colony Counter
    As ONE Part Number  2-456-01  Dimension (mm)  250×340×200  Mass (kg)  4.7 
    from S$1,999.00
    Min. 14 days
  25. Colony Counter Pen
    SIBATA SCIENTIFIC TECHNOLOGY Colony Counter Pen
    It is a pen-shaped colony counter. When you mark, a counting sound will be heard automatically and the number of counts will be displayed.
    from S$119.90
    Min. 5 days
  26. Replacement pen for colony counter
    Leona Replacement pen for colony counter
    Replacement pen only * The image is moved at the same time as the main body, but only the pen
    from S$29.99
    Min. 6 days
  27. Colony counter
    Tokyo Glass Kikai (TGK) Colony counter
    Reading the number of colonies is easy and accurate. When you press the pen, you will hear a sound to prevent mistakes. If you make a mistake, you can reduce the number of counts with the down button.
    Power Cable  1.2m  Magnification  3-9 times  Power Supply  AC100~240V 50/60Hz  Included Accessories  Counting pen  Light Source  LED lighting 
    from S$589.90
    Min. 5 days
  28. Colony Counter Petrifilm (TM) Jigs
    Shinei Computer Colony Counter Petrifilm (TM) Jigs
    As ONE Part Number  3-7504-11 
    from S$149.90
    Min. 19 days
  29. Electric Turntable Foot Switch
    AS ONE Electric Turntable Foot Switch
    * Turntable body (product number: T-Au) is sold separately.
    Dimension (mm)  100×62×30  Cable Length (m)  As ONE Part Number  2-5058-02  Specification  ON / OFF switchable 
    Discontinued
  30. Marker pen
    SIBATA SCIENTIFIC TECHNOLOGY Marker pen
    CC-1 type pen
    Discontinued
  31. Colony counter Tablet type
    INOTECH Colony counter Tablet type
    The GUI is designed exclusively for tablets, so you can operate it intuitively. If you have a large number of colonies, the automatic counting assist function is useful.
    As ONE Part Number  3-9806-02  Type  Automatic version 
    Discontinued
  32. Colony counter option
    AS ONE Colony counter option
    By using it with other adapters on the main unit, it can handle a wide variety of samples.
    Discontinued
  33. Petri sticker
    AS ONE Petri sticker
    A sticker to be attached to the bottom of the Petri dish. It will not come off in the range of 4 ° C to 42 ° C.
    Dimension (Φmm)  76.2 
    Discontinued
  34. Colony counter
    AS ONE Colony counter
    Discontinued
  35. Turntable
    KENIS Turntable
    timer  0-30 minutes  Suitable Models  Tri Jet 6208, Micro Jet 7401  Rotational Speed (min -1 [rpm]) 
    Discontinued
  36. Colony counter light stand DX
    AS ONE Colony counter light stand DX
    Discontinued
  37. Colony counter oil pen
    SIBATA SCIENTIFIC TECHNOLOGY Colony counter oil pen
    TGK Part No.  371-50-82-04  Color  Black 
    Discontinued
  38. Colony counter Tablet type
    INOTECH Colony counter Tablet type
    It is a complete manual measuring machine that specializes in the flow of taking and storing photos continuously and manually measuring them later. The GUI is designed exclusively for tablets, so you can operate it intuitively.
    As ONE Part Number  3-9806-01  Type  Manual version 
    Discontinued
View : Grid List
Filter

38 Item(s)

Set Ascending Direction