All Category

Plastic & Sanitizing Vat Tray

Resin / disinfection bat trays vary in shape and characteristics. Conductive polypropylene is used for the conductive work tray to prevent static electricity from accumulating. Prostyrene weighing pans are available in three sizes: S, M, and L, allowing smooth handling of liquids and powders. The hexagonal balance tray has many corners. It is easy to transfer reagents and is easy to pick with tweezers. Some trays use a resin containing an antistatic agent. In addition to dust and dust, it is possible to use a lid for sealing. Teflon-coated trays are resistant to heat and chemicals and can be used for various experiments.
View : Grid List
Filter

Items 1 - 40 of 167

Set Ascending Direction
  1. Plastic Tray
    AS ONE Plastic Tray
    It is a food hygiene compliant product.
    Heat Resistance Temperature (℃)  90  Color  Light yellowish green  Material  PP (polypropylene) 
    Rating:
    90%
    from S$12.99
    Min. 2 days
  2. SB Tray (Pe)
    Sanko SB Tray (Pe)
    A lightweight and durable PP bat with excellent chemical resistance.
    Dimensions, Width x Depth x Height (mm)  324×234×52  Material  Made of PP 
    from S$10.99
    Min. 2 days
  3. Medicine pack dish (weighing dish)
    NARIKA Medicine pack dish (weighing dish)
    Black medicine package plate. Since the visibility of colored, especially white liquids and powders is high, it can be handled without worrying about liquid residue and residue.
    Color  Black  Material  polystyrene 
    from S$22.99
    Min. 2 days
  4. Stackable Tray Lid Only
    Tokyo Glass Kikai (TGK) Stackable Tray Lid Only
    Material  SUS443J1 
    from S$25.99
    Min. 23 days
  5. Photo Bat Styrene Cabinet
    Tokyo Glass Kikai (TGK) Photo Bat Styrene Cabinet
    Outer Diameter at the Bottom (mm)  198×150×40H  TGK Part No.  143-22-41-01  Product Name  cabinet 
    from S$9.69
    Min. 6 days
  6. Clean tray
    SANSYO Clean tray
    A simple disposable tray made of paper. The base paper is water resistant. * Although it is water resistant, moisture may seep out on the back side depending on how it is used.
    Material  Paper (fresh pulp 100%) 
    from S$39.99
    Min. 9 days
  7. All-purpose Tray
    AS ONE All-purpose Tray
    * It is not a food hygiene compliant product.
    Material  PP (polypropylene) 
    Rating:
    84%
    from S$8.29
    Min. 2 days
  8. Large Tray
    SANPLATEC Large Tray
    A large bat made of impact-resistant polystyrene. The bottom is not flat but uneven. * The bottom is not flat but uneven
    Material  polystyrene 
    Rating:
    63%
    from S$8.99
    Min. 2 days
  9. Mini Plastic Tray
    Sanko Plastic Mini Plastic Tray
    Material  PP  Color  White 
    from S$6.99
    Min. 2 days
  10. Disposable Tray
    AS ONE Disposable Tray
    Has excellent chemical resistance (equivalent to polypropylene). Not autoclaved. * Cannot be used for food
    Material  With PP (polypropylene) filler 
    Rating:
    70%
    from S$74.99
    Min. 2 days
  11. Conductive Work Tray
    AS ONE Conductive Work Tray
    Parts are less likely to spill during detailed work. Made of conductive polypropylene that does not easily collect static electricity. * Only 3924 has an upright edge.
    Material  PP (polypropylene) 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  12. Sanpla (R) Dish
    SANPLATEC Sanpla (R) Dish
    The bottom is flat.
    Material  Polypropylene 
    from S$8.29
    Min. 2 days
  13. Balance Tray
    AS ONE Balance Tray
    Suitable for weighing liquids or solids, it does not waste the sample until the last drop (one grain). The sharp tip makes it easy to transfer to narrow-mouthed bottles, test tubes, etc. The shape is easy to grasp with tweezers with a brim. Since there is no adhesion of dust, it prevents contamin... Read More
    Material  PS (polystyrene) 
    Rating:
    40%
    from S$119.90
    Min. 2 days
  14. Balance Tray
    AS ONE Balance Tray
    Since the tip is sharp, it is easy to transfer. Since it has a brim, it has a shape that is easy to grasp with tweezers. Small pack * Capacity is a guide.
    from S$33.99
    Min. 2 days
  15. Plastic Tray
    Sanko Plastic Tray
    Material  PP  Shape  Square  Color  White 
    from S$11.99
    Min. 2 days
  16. Plastic Photo Tray
    AS ONE Plastic Photo Tray
    Material  High impact PS polystyrene 
    Rating:
    60%
    from S$7.99
    Min. 2 days
  17. Weighing Tray (Balance Tray)
    SANPLATEC Weighing Tray (Balance Tray)
    Regardless of liquid or powder, it has a shape that flows smoothly, so there is no need to worry about liquid residue or residue. Transfer after weighing can be done easily and reliably by pinching the two sides with your fingers.
    Material  Polystyrene (PS) 
    Rating:
    60%
    from S$74.99
    Min. 2 days
  18. Balance Tray
    AS ONE Balance Tray
    Since the tip is sharp, it is easy to transfer. Since it has a brim, it has a shape that is easy to grasp with tweezers. It does not adhere to dust and can be used even in a clean room. Small pack * Capacity is a guide.
    Rating:
    60%
    from S$39.99
    Min. 2 days
  19. Plastic Tray (Blue)
    Sanko Plastic Tray (Blue)
    Color  Light blue  Material  PP  Shape  Square 
    from S$11.99
    Min. 2 days
  20. Stainless Steel Shallow Tray (Made of SUS430)
    KOKUGO Stainless Steel Shallow Tray (Made of SUS430)
    Material  Made of SUS430 
    Rating:
    80%
    from S$9.99
    Min. 2 days
  21. FRP Tray
    AS ONE FRP Tray
    Heat Resistance Temperature (℃)  -10~+80 
    from S$32.99
    Min. 2 days
  22. Enamel Tray
    SANSYO Enamel Tray
    Material  Enamel 
    from S$17.99
    Min. 2 days
  23. Storage Bottle Round
    AS ONE Storage Bottle Round
    A disposable type that is convenient for storing aqueous solutions such as media and buffers. The plug seal provides excellent airtightness and prevents contamination.
    Specification  Gamma sterilized, nonpyrogenic  Type  Round type 
    from S$199.90
    Min. 2 days
  24. Round bat
    SANPLATEC Round bat
    Overall Height (mm)  50  Material  Polypropylene 
    from S$1.99
    Min. 25 days
  25. PVC Tray
    AS ONE PVC Tray
    Has excellent chemical resistance. It is durable because it has ribs on the bottom.
    Material  PVC (vinyl chloride resin) 
    from S$28.99
    Min. 2 days
  26. Silicone Tray
    Ooizumi Synthesis Silicone Tray
    Heat Resistance Temperature (℃)  220  Material  Silicon rubber 
    from S$24.99
    Min. 2 days
  27. Shallow Large Tray
    Omori Shallow Large Tray
    Optimal model as a floor antifouling measure. It can also be used as a tray for equipment and tanks. It is also popular as a tray for cleaning equipment.
    Wall Thickness (mm)  1.2  Material  SUS304 
    from S$299.90
    Min. 32 days
  28. Holographic Tray
    Noda Horo Holographic Tray
    Material  Enamel 
    from S$55.99
    Min. 6 days
  29. Tray PP
    Leona Tray PP
    Made of chemical resistant PP, it can be used for various purposes.
    Material  PP 
    Rating:
    20%
    from S$15.99
    Min. 2 days
  30. Thin Tray Made of SUS430
    Tokyo Glass Kikai (TGK) Thin Tray Made of SUS430
    Material  SUS430 
    from S$8.69
    Min. 23 days
  31. PFA Tray
    AS ONE PFA Tray
    As ONE Part Number  1-8913-01  Inner Dimensions (mm)  166×262×12  Outer Dimensions (mm)  190×286×15  Wall Thickness (mm)  About 4  Material  Fluoropolymer (PFA) 
    from S$159.90
    Min. 2 days
  32. Stainless Steel Square Tray (Made of SUS304)
    KOKUGO Stainless Steel Square Tray (Made of SUS304)
    * The lid is sold separately.
    Material  Made of SUS304 
    Rating:
    20%
    from S$25.99
    Min. 6 days
  33. Antistatic Hexagonal Balance Tray
    AS ONE Antistatic Hexagonal Balance Tray
    Samples can be easily transferred from any corner. The shape is easy to grasp with tweezers. Since there is no dust adhesion, it prevents the reagents (liquid / powder) from becoming polluted and can be used even in a clean room.
    Type  Non-charged  Material  PS (polystyrene) with antistatic agent 
    from S$169.90
    Min. 4 days
  34. SS Universal Bat
    SANSYO SS Universal Bat
    from S$11.99
    Min. 6 days
  35. PFA Tray
    AS ONE PFA Tray
    Material  Fluoropolymer (PFA) 
    from S$259.90
    Min. 2 days
  36. SB Tray
    Sanko SB Tray
    A lightweight and durable PP bat with excellent chemical resistance.
    Material  Made of PP 
    from S$12.99
    Min. 2 days
  37. Standard Tray J Series
    AS ONE Standard Tray J Series
    Thickness (mm)  0.5  Tray dimensions (mm)  254×353×20  Material  PET (polyethylene terephthalate) 
    from S$88.99
    Min. 2 days
  38. PP Shallow Tray PB Series
    AS ONE PP Shallow Tray PB Series
    Material  PP 
    from S$13.99
    Min. 4 days
  39. PP Tray
    SANSYO PP Tray
    Material  PP 
    from S$7.19
    Min. 9 days
  40. Standard Tray J Series
    AS ONE Standard Tray J Series
    Overlapping can be prevented by rotating it 180 °.
    Thickness (mm)  0.5  Material  PET (polyethylene terephthalate) 
    from S$88.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 167

Set Ascending Direction