All Category

Lab Tapes / Adhesive Sheets

View : Grid List
Filter

Items 1 - 40 of 56

Set Ascending Direction
  1. Hook and loop tape
    KENIS Hook and loop tape
    ● Tape that can be attached and detached with one touch. ● Very durable, long lasting, and free of mechanical failure.
    Type  With strong adhesive on the back  Tape Width (mm)  25  Tape Length (m) 
    Rating:
    100%
    from S$77.99
    Min. 2 days
  2. Cap Seal
    MARUEMU Cap Seal
    Material  PVC 
    Rating:
    60%
    from S$17.99
    Min. 2 days
  3. Polyimide Tape
    AS ONE Polyimide Tape
    For PCB masking and insulation / protection of transformers, aviation parts, electric vehicles, special electronic parts, etc. For PCB masking and insulation / protection of transformers, aviation parts, electric vehicles, special electronic parts, etc.
    Thickness (mm)  0.055  Insulation Resistance (MΩ)  1×10^7  Heat Resistance Temperature (℃)  205 (3 hours)  Withstand Voltage (V)  6000  Elongation (%)  63  Flame Retardance  UL510 compliant 
    from S$26.99
    Min. 2 days
  4. NITTO
    NITTO NITTO
    An eco-friendly tape.
    Tape Thickness (mm)  0.13  As ONE Part Number  3-1626-01 
    from S$3.29
    Min. 2 days
  5. 483 Lab Sealing Tape
    3M 483 Lab Sealing Tape
    Has excellent adhesion and airtightness.
    Rating:
    100%
    from S$56.99
    Min. 2 days
  6. Acetate film tape
    3M Acetate film tape
    ● Adhesive tape using acetate film with high transparency. ● This is the best way to protect the product name label attached to the drug bottle, etc...
    Tape Length (m)  65 
    from S$25.99
    Min. 2 days
  7. Kapton(R) Adhesive Tape (Plastic Core)
    TERAOKA SEISAKUSHO Kapton(R) Adhesive Tape (Plastic Core)
    A tape for electrical insulation and heat-resistant masking that is based on a Kapton (polyimide) film that has excellent heat and cold resistance, mechanical properties, and electrical properties, and is coated with a silicone-based adhesive. We have acquired the flame-retardant standard UL510FR... Read More
    Tape Thickness (mm)  0.05  Tensile Strength (N/25mm)  122.6  Tape Length (m)  20  Adhesion Strength (N/25mm)  5.39  Heat Resistance Temperature (℃)  About 200  Base Material  Kapton film (0.025mm)  Adhesive  Silicone type 
    from S$58.99
    Min. 2 days
  8. Double-Sided, High Adhesive Tape (HYPERJOINT)
    NITTO Double-Sided, High Adhesive Tape (HYPERJOINT)
    It has excellent flexibility and can handle distortion and deformation of objects due to temperature changes. Durability Heat resistance Excellent adhesive strength.
    from S$39.99
    Min. 2 days
  9. Glass Cloth Adhesive Tape
    NITTO Glass Cloth Adhesive Tape
    Physical strength Electrical insulation Excellent heat insulation.
    Tape Thickness (mm)  0.18  As ONE Part Number  1-1578-01  Type  188UL 1933 0.18mm×19mm×33m  Tape Length (m)  33 
    from S$77.99
    Min. 2 days
  10. sealing tape
    ARAM sealing tape
    A tape made of unfired fluororesin (PTFE) that can be completely sealed to prevent water leakage by simply wrapping it around the threads. It is highly flexible and can easily seal complex shapes.
    Heat Resistance Temperature (℃)  260 
    from S$1.99
    Min. 2 days
  11. Polyimide adhesive tape (heat-resistant tape)
    ARAM Polyimide adhesive tape (heat-resistant tape)
    An adhesive tape made by applying a silicone-based adhesive to a polyimide film. It also has excellent chemical resistance, so it is stable against acids and organic solvents. It can be used for electrical insulation coating, protection of electrical wiring, insulation of various devices, heat-re... Read More
    Tape Thickness (mm)  0.06  Tape Length (m)  10  Tensile Strength (N/25mm)  150  Adhesion Strength (N/25mm)  Base Material  Polyimide film  Adhesive  Silicone type 
    from S$32.99
    Min. 2 days
  12. Polyimide Adhesive Tape
    NITTO Polyimide Adhesive Tape
    Excellent electrical insulation and heat resistance. Suitable for electrode insulation of lithium ion secondary batteries.
    Tape Length (m)  20 
    from S$56.99
    Min. 2 days
  13. Silicone Rubber, Self-fusing Tape
    NITTO Silicone Rubber, Self-fusing Tape
    Has excellent heat resistance and weather resistance.
    Tape Thickness (mm)  0.3  Tape Length (m)  15  Type  19mm×15m×0.3t Red  As ONE Part Number  3-1625-01 
    from S$38.99
    Min. 2 days
  14. Masking Tape
    AS ONE Masking Tape
    A tape with little adhesive residue and excellent chemical resistance.
    Tape Length (m)  66  Tensile Strength (kg)  7/in 
    from S$14.99
    Min. 2 days
  15. Kapton Double-Sided Adhesive Tape
    TERAOKA SEISAKUSHO Kapton Double-Sided Adhesive Tape
    The adhesive has excellent high-temperature heat resistance, and there is little adhesive residue even after re-peeling.
    Thickness (mm)  0.145  As ONE Part Number  1-2790-01  Tape Width (mm)  10  Dimensions, W (mm) x L (m)  10×20  Tape Length (m)  20  Heat Resistance Temperature (℃)  200 
    from S$97.99
    Min. 2 days
  16. Double-sided tape Front 101
    ARAM Double-sided tape Front 101
    It is a double-sided tape developed to join polyethylene, fluororesin, etc., which was difficult to join with conventional adhesives and was impossible. Adhesive strength is strong even on surfaces such as plywood, concrete, and iron. Since the special synthetic resin is the raw material and does... Read More
    Operating Temperature Range (℃)  -10~+70  Tape Thickness (mm)  0.4  Tape Length (m)  30 
    from S$399.90
    Min. 7 days
  17. Polyimide Adhesive Tape
    NITTO Polyimide Adhesive Tape
    Excellent electrical insulation and heat resistance.
    Tape Length (m)  20 
    from S$76.99
    Min. 4 days
  18. PTFE seal tape
    SANSYO PTFE seal tape
    Thickness (mm)  0.1  Width (mm)  13 
    from S$2.59
    Min. 6 days
  19. Color tape K-10 Supplementary tape
    KENIS Color tape K-10 Supplementary tape
    Operating Temperature Range (℃)  -40~+115  Tape Width (mm)  15  Tape Length (m) 
    from S$10.99
    Min. 3 days
  20. Heat-Resistant Masking Tape CP905
    AS ONE Heat-Resistant Masking Tape CP905
    It has excellent heat resistance and maintains high holding power even at high temperatures. Even complicated curves can be masked neatly without breaking in the middle.
    Tape Thickness (mm)  0.17  Tape Length (m)  55 
    from S$18.99
    Min. 4 days
  21. Conductive aluminum foil adhesive tape
    KENIS Conductive aluminum foil adhesive tape
    A conductive adhesive tape made by applying a special adhesive to aluminum foil. Since high conductivity can be obtained in the surface and thickness directions, it can be used not only for fixing conductive members but also for electromagnetic wave shielding and grounding.
    Electrical Resistance (Ω/cm2 0.08 (thickness direction)  Tape Thickness (mm)  0.085  Tape Length (m)  20  Tape Width (mm)  25  Tensile Strength (N)  80.9  Adhesion Strength (N/25mm)  9.81  Adhesive  Acrylic, conductive  Base Material  Aluminum foil (50μm) 
    from S$63.99
    Min. 4 days
  22. High brightness phosphorescent tape
    Japan Green Cross High brightness phosphorescent tape
    Adhesive phosphorescent tape that shines for a long time even if the lighting goes out. The initial brightness is high, the decrease with time is gradual, and the luminescent ability that can be seen even in the dark lasts for 4 to 5 hours. It is resistant to ultraviolet rays and has excellent we... Read More
    Tape Thickness (mm)  0.33  Material  PET 
    from S$159.90
    Min. 5 days
  23. Color tape
    KENIS Color tape
    Used for classification of glassware and various experimental materials. Adhesive is processed on a specially processed film that can be written with pens, pencils, ballpoint pens, felt-tip pens, etc. It does not peel off even at temperature changes of -40 to 115 ° C, and no residue remains after... Read More
    Tape Width (mm)  15  Specification  With tape cutter  Tape Length (m)  Operating Temperature Range (℃)  -40~+115 
    from S$149.90
    Min. 3 days
  24. NITOFLON # 900UL Adhesive Tape
    NITTO DENKO CS SYSTEM NITOFLON # 900UL Adhesive Tape
    A fluororesin film with excellent heat resistance with a maximum continuous use temperature of 260 ° C. Obtained UL standard (flame retardant standard). UL (Underwriters Laboratories) is an organization that has gained social trust as the highest authority on safety inspections in the United Stat... Read More
    Tape Length (m)  10  Tape Width (mm)  300  Type  Non-adhesive type 
    from S$69.99
    Min. 4 days
  25. Nitto Vinyl Adhesive Tape
    NITTO Nitto Vinyl Adhesive Tape
    It is a tape that has acquired UL standard. Has excellent flame-retardant electrical insulation.
    Tape Thickness (mm)  0.19  As ONE Part Number  3-1624-01 
    Rating:
    100%
    from S$3.79
    Min. 2 days
  26. Glass Tape
    AS ONE Glass Tape
    from S$149.90
    Min. 13 days
  27. Masking tape for gold plating
    Tokyo Glass Kikai (TGK) Masking tape for gold plating
    Suitable for gold plating and brazing. Since it uses a silicone-based adhesive, it adheres perfectly.
    Tape Width (mm)  12.7  Heat Resistance Temperature (℃)  140 (3 hours)  Withstand Voltage (V)  4000  Tape Length (m)  66 
    from S$17.99
    Min. 5 days
  28. NITOFLON # 903UL Heat-resistant Adhesive Tape
    NITTO DENKO CS SYSTEM NITOFLON # 903UL Heat-resistant Adhesive Tape
    A heat-resistant adhesive tape made by applying a silicone-based adhesive to a fluororesin film.
    Tape Length (m)  10  Continuous Use Temperature (℃)  200 
    from S$22.99
    Min. 2 days
  29. PTFE adhesive tape ASF-110
    Chukoh (Chukoh Chemical Industries) PTFE adhesive tape ASF-110
    The base material is PTFE cutting film, which is rich in flexibility and surface smoothness.
    Tape Length (m)  10  Type  ASF-110FR 
    from S$98.99
    Min. 4 days
  30. Mysterious Tape SP CRSP18W-50
    Tokyo Glass Kikai (TGK) Mysterious Tape SP CRSP18W-50
    The tapes will adhere to each other, but not to anything else. Just press the overlapped parts to bond. The glued tape can be easily peeled off (no glue residue). It can be reused. You can write on the surface of the tape. Mysterious Tape SP can be easily cut by hand. Also, because it is a plasti... Read More
    Tape Thickness (mm)  0.04  Tape Width (mm)  18  Tape Length (m)  50  Suitable Tape Core Inner Diameter (Φmm)  75  Mass (g/piece)  About 30  Suitable for  Tape only 
    from S$11.99
    Min. 5 days
  31. Honda Flow Adhesive Tape 10m
    Honda Sangyo Honda Flow Adhesive Tape 10m
    Adhesive tape made by applying a silicone-based adhesive to fluororesin cutting tape. It has excellent heat resistance (200 ° C), the tape surface is highly slippery, and the mold release effect is outstanding. It has excellent electrical insulation, and the fluororesin on the surface is not affe... Read More
    Tape Length (m)  10 
    from S$27.99
    Min. 4 days
  32. NITOFLON # 973UL-S Heat-resistant Adhesive Tape
    NITTO DENKO CS SYSTEM NITOFLON # 973UL-S Heat-resistant Adhesive Tape
    A heat-resistant adhesive tape that uses a glass cloth impregnated with fluororesin as a base material and has excellent mechanical strength and dimensional stability with low elongation.
    Tape Thickness (mm)  0.13  Tape Length (m)  10  Continuous Use Temperature (℃)  220 
    from S$25.99
    Min. 2 days
  33. Fine polyimide adhesive tape
    Tokyo Glass Kikai (TGK) Fine polyimide adhesive tape
    It has excellent heat resistance and can be used at high temperatures. There is no adhesive residue when peeling. It has excellent cold resistance, chemical resistance, and withstand voltage, and also has excellent insulation. It has received UL standard (UL510) for flame retardancy and temperatu... Read More
    Allowable Temperature (℃)  205 (3 hours)  Tensile Strength (kg/10mm)  Adhesive Force  593gf/in  Withstand Voltage (V)  6000  Specification  Elasticity: 63%  Base Material  Polyimide 25μm  Adhesive  Silicon  Flame Retardance  UL510 
    from S$19.99
    Min. 5 days
  34. FRONT double-sided tape ♯101
    FLON INDUSTRY FRONT double-sided tape ♯101
    Since it is a special synthetic resin developed for joining materials such as polyethylene and PTFE, which was difficult to join with conventional adhesives and does not contain a solvent, the bonded part is cured after use. It has a cushioning effect and is durable even when bent. It has chemica... Read More
    Temperature of Sealing Part (℃)  +10 or more  Operating Temperature Range (℃)  -10~50  Tape Thickness (mm)  0.4  Retention period (year)  1 (in an environment of 20 ° C)  Tape Length (m)  30  Durability  Good  Toxicity  None  Liquid absorption  None 
    from S$389.90
    Min. 4 days
  35. Adhesive tape
    Tokyo Glass Kikai (TGK) Adhesive tape
    from S$24.99
    Min. 5 days
  36. Wazaari Tape (with Holder)
    KENIS Wazaari Tape (with Holder)
    It is a tape that does not come off even in a negative environment such as a freezer or refrigerator at -18 ° C and can be reattached. With a width of 25 mm that is easy to use as a label, you can write on it with an oil-based pen. With a convenient magnet type tape holder, it can be used by adso... Read More
    Tape Width (mm)  25  Tape Length (m)  Color  White (translucent) 
    from S$58.99
    Min. 3 days
  37. USL Sealing Tape
    Tokyo Glass Kikai (TGK) USL Sealing Tape
    It fits securely on the thread and can be wound without pressing it by hand. Gaffron is a sealing tape that covers the drawback that the sealing tape is extruded when screwed in.
    Operating Temperature Range (℃)  -200~260  Tape Thickness (mm)  0.1  Elongation (%)  70 or more (horizontal direction) 
    from S$3.79
    Min. 2 days
  38. Fluororesin sealing tape 13 × 0.1t
    Tokyo Glass Kikai (TGK) Fluororesin sealing tape 13 × 0.1t
    Unfired fluororesin is extruded with an extruder and rolled into a tape. Due to its high flexibility, it is easy to seal complicated shapes, it does not contaminate fluid, it is easy to put on and take off, and it has excellent workability. When using it for threaded joints, be sure to use it for... Read More
    Tape Thickness (mm)  0.1  Tape Width (mm)  13 
    from S$3.29
    Min. 5 days
  39. Glass adhesive tape
    Chukoh (Chukoh Chemical Industries) Glass adhesive tape
    The heat resistance has been greatly improved up to 250 ° C, making it possible to use it in high temperature environments, which was difficult until now.
    Tape Thickness (mm)  0.13  Tape Length (m)  10 
    from S$33.99
    Min. 4 days
  40. NITOFLON # 973UL
    NITTO DENKO CS SYSTEM NITOFLON # 973UL
    A heat-resistant adhesive tape that uses a glass cloth impregnated with fluororesin as a base material and has excellent mechanical strength and dimensional stability with low elongation.
    Tape Length (m)  10  Continuous Use Temperature (℃)  220 
    from S$33.99
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 56

Set Ascending Direction