All Category

Experiment-Related Supplies

View : Grid List
Filter

Items 1 - 40 of 1925

Set Ascending Direction
  1. Indicator
    AS ONE Indicator
    Warning label that is recognized around the world Just sticking it on your luggage will be a deterrent to workers, and it will prevent damage troubles. Increase the warning power by using it together with the attached warning label. Detection starts when the adhesive sticker on the back of the ma... Read More
    Rating:
    100%
    from S$14.99
    Min. 2 days
  2. Wireless Bar Coater φ10 x 60mm Handle and Fitting Set
    AS ONE Wireless Bar Coater φ10 x 60mm Handle and Fitting Set
    Since it is integrally molded without winding the wire, there is no disconnection or looseness. It is less likely to cause clogging and has excellent cleaning properties.
    As ONE Part Number  3-7607-31  Material  Stainless steel (SUS304) 
    from S$169.90
    Min. 2 days
  3. Breeding cage
    Natsume Seisakusho Breeding cage
    from S$129.90
    Min. 10 days
  4. Stainless syringe
    Isis Stainless syringe
    It is suitable for sending viscous liquids such as high-viscosity slurries, semi-solid materials, and liquids under high-pressure conditions, and is ideal for combination with Fusion Touch 6000, which is suitable for high-pressure applications. <The tip of the syringe comes with an adapter wit... Read More
    from S$2,599.00
    Min. 7 days
  5. Styrol Square Case
    SANPLATEC Styrol Square Case
    A transparent case with a wide variety of sizes. The body material is made of polystyrene. Ideal for transferring semiconductor parts, substrates, chips, etc., and as various sample cases. * Since styrene is easily scratched, please forgive returns and exchanges.
    Rating:
    84%
    from S$12.99
    Min. 2 days
  6. Styrene Square Case
    AS ONE Styrene Square Case
    * Due to the production process, the product will have thin scratch marks on the product itself. Please note that we cannot accept returns or exchanges.
    Material  PS (polystyrene)  Color (Lid)  Transparent 
    Rating:
    80%
    from S$24.99
    Min. 2 days
  7. Styrofoam large case
    SANPLATEC Styrofoam large case
    The large styrene case is ideal for storing samples, specimens, parts, etc. The large case partition plate is a partition plate exclusively for styrene large cases. If you use a partition plate, it is convenient for organizing samples, specimens, parts, etc. For 12 booths of each type, 3 rows ver... Read More
    Rating:
    87%
    from S$7.19
    Min. 2 days
  8. ABS Uncharged Square Case
    AS ONE ABS Uncharged Square Case
    from S$37.99
    Min. 2 days
  9. 5kg  Activated carbon (Yashigara / Large grain)
    ESCO 5kg Activated carbon (Yashigara / Large grain)
    For wastewater treatment, deodorization and exhaust gas measures that do not meet the discharge standards. Adsorbs harmful chemical substances, dirt, and odors from water and air. Contains no harmful heavy metals. For deodorization and purification
    Abrasive Grain Size  4 x 8 mesh  Material  Coconut shell activated carbon  Esco Part No.  EA939AA-21  effect  deodorize 
    Rating:
    80%
    from S$159.90
    Min. 2 days
  10. R bottom plastic bag for ornamental fish
    Yamato Kingyoen R bottom plastic bag for ornamental fish
    When moving goldfish, etc.
    Rating:
    60%
    from S$10.99
    Min. 2 days
  11. B-Spi V (speed measuring device)
    NARIKA B-Spi V (speed measuring device)
    Units of measurement are cm / s, m / s, km / h Memory function added to memorize the last 5 measurements Can be used by switching between integrated lap time measurement and speed measurement
    Speed  0~999.9cm/s、0~99.99m/s、0~99.99km/h  Power Supply  2 AAA batteries (sold separately)  Dimension (mm)  About 60 × 60 × 50  Mass (g)  Approx. 55 (excluding batteries)  Function  Clock function, memory function  Specification  [Total lap time] 0-99.99 sec 
    Rating:
    80%
    from S$57.99
    Min. 2 days
  12. PS Case
    AS ONE PS Case
    * No. 21-2 divides the interior into 5 rooms.
    Material  PS (polystyrene) 
    Rating:
    80%
    from S$13.99
    Min. 2 days
  13. Polycarbonate Desiccator
    NIKKO (Nikko Hansen) Polycarbonate Desiccator
    Made of polycarbonate resin, it is extremely hard to break, and it is lighter (about 1/3 of the weight) and easier to handle than glass. Uses non-Vaseline NBR O-rings and requires no maintenance. Decompression is possible up to 1 Torr.
    Operating Temperature Range (℃)  0~55 (assuming use of reduced pressure) 
    Rating:
    66%
    from S$159.90
    Min. 2 days
  14. Styrofoam case
    Shinto Kagaku Styrofoam case
    The transparency is high and the contents are clear at a glance. Since there are many size variations, it is ideal for storing samples, specimens, parts, etc.
    Color  Transparent 
    from S$1.69
    Min. 2 days
  15. Square polystyrene case (10 pcs)
    KENIS Square polystyrene case (10 pcs)
    Material  PS 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  16. Silicone Sealant
    Shin-Etsu Silicone Silicone Sealant
    A low molecular weight siloxane reduction type sealant.
    Operating Temperature Range (℃)  -40~+180  Content (g)  100  As ONE Part Number  2-9073-03  Type  KE-4898-T  Viscosity  Paste  Color  Transparent  Main Component  silicone 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  17. Activated Carbon
    AS ONE Activated Carbon
    For general air / gas purification
    Specification  Particle: 4 x 8 mesh 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  18. Weekly Timer
    AS ONE Weekly Timer
    Three timer setting modes are available. The program timer can be set up to 20 patterns.
    Power Consumption (W)  1 or less  Rated Control Capacity  15A or less (1500W or less)  As ONE Part Number  2-3236-11  Dimension (mm)  62×28×70  Mass (g)  95  Power Input (V)  AC100(50/60Hz)  Material  PC (polycarbonate) resin 
    from S$48.99
    Min. 2 days
  19. Spectroscopic sheet
    KENIS Spectroscopic sheet
    ● A simple diffraction grating with vertical and horizontal lines on a transparent sheet.
    Material  PET  Dimensions (cm)  10×10  Thickness (mm)  0.05 
    Rating:
    93%
    from S$38.99
    Min. 2 days
  20. Sample Case (MAJY Case)
    MARUEMU Sample Case (MAJY Case)
    Material  PP (polypropylene) 
    Rating:
    100%
    from S$59.99
    Min. 2 days
  21. Polarizing sheet
    KENIS Polarizing sheet
    ● Large thick polarizing sheet that can be easily cut with scissors.
    Thickness (mm)  0.75  Transmittance (%)  38  Polarization rate (%)  99.99  Material  Cellulose acetate film 
    Rating:
    100%
    from S$86.99
    Min. 2 days
  22. CR adhesive roller
    BLASTON CR adhesive roller
    Catch dust and dirt. A PE film is used for the base material, and a plastic core is also used for the core core to suppress dust generation. Since there are perforations, the dirty surface can be easily peeled off. For clean rooms, cleaning work, precision work * This product is an adhesive rolle... Read More
    Length (m)  18  Material  Film: Polyethylene, Core core: Plastic 
    from S$7.99
    Min. 2 days
  23. Pack Ace P120 120mL 200 pieces
    TERAOKA (ANEX) Pack Ace P120 120mL 200 pieces
    Since the inner surface is vertical, it is easy to put in and take out liquids, powders, high-viscosity products, paste-like products, etc. It has excellent airtightness and does not leak, making it ideal for sample transportation. * When transporting liquid, we do not completely guarantee that t... Read More
    Outer Diameter (Φmm)  58  Trusco Part No.  111-3687  Color  Translucent  Mass (kg)  Specification  With inner plug  Capacity (mL)  120  Height (mm)  74 
    from S$329.90
    Min. 2 days
  24. School timer 5plus
    Suzuki Musical Inst.MFG School timer 5plus
    Equipped with a large LCD display, you can see it well even from the last row of the classroom. Equipped with a repeat function that is convenient for setting timers. When you stop the alarm sound, it will return to the set time, so you can save the trouble of setting each time.
    Power Supply  2 AAA batteries (sold separately)  Dimension (mm)  235×21×145 
    from S$149.90
    Min. 2 days
  25. Leaf color scale (for paddy rice)
    FUJIHIRA Leaf color scale (for paddy rice)
    ● Color scale that enables quick and accurate measurement of leaf color density, which is an index of fertilizer application management for paddy rice. ● The surface is streaked and frosted in a vein-like shape similar to rice leaves, making the measurement easy.
    Mass (g)  145  Dimension (mm)  360×100×5 
    Rating:
    93%
    from S$129.90
    Min. 2 days
  26. Diaphragm check valve
    Isis Diaphragm check valve
    A check valve for soft tubes with a built-in diaphragm valve that allows liquids and gases to pass only in one direction. The body made of polyvinylidene fluoride (PVDF) has a diaphragm valve made of Viton, and the body made of polypropylene (PP) has a diaphragm valve made of Viton. * Cannot be d... Read More
    Maximum Diameter (Φmm)  20  Suitable Tube  Silicon tube 
    from S$11.99
    Min. 2 days
  27. Styrofoam case
    SANSYO Styrofoam case
    Material  PS 
    from S$13.99
    Min. 2 days
  28. Setter for Burning
    CC Mark (Nikkato) Setter for Burning
    Heat Resistance Temperature (℃)  1800  Chemical Composition  Al2O3/99.6%、SiO2/0.1% 
    from S$12.99
    Min. 2 days
  29. Mousetrap
    Altan Mousetrap
    It is a two-fold type and can be folded compactly. Each sheet has a frame so you don't get your hands dirty.
    As ONE Part Number  6-8574-11  Type  Girokichi 4 
    from S$16.99
    Min. 2 days
  30. Clean Knoll Disposable Finger Cots
    AS ONE Clean Knoll Disposable Finger Cots
    It can be used in an environment where static electricity is disliked.
    As ONE Part Number  1-4729-12  Surface Resistance (Ω)  10^10~10^12/□  Inner Diameter (Φmm)  21  Thickness (mm)  About 0.10  Overall Length (mm)  About 65  Function  Antistatic  Size  Material  Natural rubber  Color  Pink  Specification  Smooth type, with fine powder  with or without Powder  With powder 
    Rating:
    100%
    from S$43.99
    Min. 2 days
  31. Box parts case
    MAKINO Box parts case
    A box that uses the original hinge structure and eliminates protrusions. The lid stands vertically so it does not fall over and is stable. It is durable with a double structure on the side. For storing and managing small items
    Specification  Body / lid integrated case  Material  PP 
    from S$4.89
    Min. 2 days
  32. Pipetteman L
    GILSON Pipetteman L
    from S$679.90
    Min. 2 days
  33. Artificial seawater (Perfect Marine Pure)
    Marukan (Nisso) Artificial seawater (Perfect Marine Pure)
    You can easily make artificial seawater just by mixing it with tap water. It is safe because the ingredients required for seawater are carefully selected and blended to remove impurities.
    Capacity (L)  For 20 
    from S$12.99
    Min. 2 days
  34. Liquid Absorbent Mat
    AS ONE Liquid Absorbent Mat
    To prevent leakage of chemicals, cooling water, and oil! Since it has perforations, it can be divided in half and used. Can cover a wide range of liquid leaks. A mat that can absorb various liquids.
    Dimension (mm)  400×500  Mass (kg)  Absorption (L/box)  75  Material  PP (polypropylene) 
    from S$179.90
    Min. 2 days
  35. Aluminum vapor-deposited sheet
    KENIS Aluminum vapor-deposited sheet
    ● A soft aluminum vapor-deposited sheet that can be used as a sheet-like mirror. ● When the container is pressed or depressurized by attaching it to an aluminum can or the like, a concave mirror or a convex mirror can be produced.
    Dimension (mm)  210 x 297 x 0.05 (A4 size)  Specification  Double-sided mirror 
    from S$48.99
    Min. 2 days
  36. Shatterproof Cover for Fluorescent Light
    AS ONE Shatterproof Cover for Fluorescent Light
    The tough polycarbonate case and silicone rubber side caps prevent glass fragments from scattering even when dropped from a height of 3m. It can be attached to the fluorescent lamp currently in use as it is. It can be used repeatedly even when the fluorescent lamp has reached the end of its life ... Read More
    Rating:
    80%
    from S$15.99
    Min. 2 days
  37. Ultra Router Set
    AS ONE Ultra Router Set
    Stepless speed control is possible from 3000 to 13000 rpm. Rubber material is used for the grip to reduce the fatigue of long hours of work. Comes with 85 tip tools.
    As ONE Part Number  2-9343-01  Power Consumption (W)  Power Input (V)  AC100 50/60Hz  Power Cable (m)  About 2  Rotation Speed  About 3000-13000rpm 
    from S$159.90
    Min. 2 days
  38. Ceramic Fiber Precision Whetstone Set
    NIHON GC KOGYO Ceramic Fiber Precision Whetstone Set
    from S$43.99
    Min. 2 days
  39. Cerium Oxide Powder
    AS ONE Cerium Oxide Powder
    Optical lenses (industrial optics), electrical and high-precision optics industrial lenses, crystals, quartz, discs, photomasks
    Capacity (kg) 
    from S$99.90
    Min. 2 days
  40. Chlorophyll Meter
    KONICA MINOLTA Chlorophyll Meter
    A compact and lightweight type that is convenient to carry. You can measure by simply sandwiching the leaf (sample) you want to measure between the measurement heads and closing it. You can check the time-series changes in the measurement data and the judgment of abnormal values at a glance.
    As ONE Part Number  2-8875-01 
    Rating:
    100%
    from S$2,299.00
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1925

Set Ascending Direction