All Category

Preservation / Desiccators

Preservation and desiccator supplies are tools for storing materials used in research and experiments. A desiccator is a container that keeps things that you don't like in a dry state. The sizes vary from large ones with multiple shelves to small ones that can be placed on a desktop. Silica gel used in a desiccator is a desiccant and is characterized by the type that has holes in polyethylene film, the type that uses non-woven fabric, and the sheet type. Also included in the storage are hand clippers for sealing vials with aluminum seals and pliers for removing seals.
View : Grid List
Filter

Items 1 - 40 of 448

Set Ascending Direction
  1. Auto Dry Desiccator
    AS ONE Auto Dry Desiccator
    Equipped with a dry unit of the solid polymer electrolyte membrane type, the humidity inside the refrigerator is continuously removed by electrolysis, so stable dehumidification is possible. The energy-saving design consumes 3 watts (about 440 yen / year), which is economical. Since the dehumidif... Read More
    Effective membrane area of dehumidifying element (mm)  30×30  Power Consumption (W)  3W  Power Input (V)  AC100 50/60Hz  Power Cable  Cord with 2P plug 2m  Type  For low humidity  Shelf Spacing (mm)  One bottom 50mm, other 30mm  Material (Main Unit)  Transparent PMMA (acrylic resin)  Humidity setting range (% RH)  ~25 
    from S$589.90
    Min. 2 days
  2. Small Vacuum Desiccator
    AS ONE Small Vacuum Desiccator
    Allowable vacuum (Pa)  About 133  Material (Gasket)  Silicon rubber  Material (Main Unit)  Transparent PMMA (acrylic resin) 
    from S$239.90
    Min. 2 days
  3. Mini Vacuum Container
    AS ONE Mini Vacuum Container
    Since it comes with a small hand pump, you can easily build a vacuum environment indoors. No power supply is required, and it can be stored under reduced pressure after sampling in the field.
    Ultimate vacuum (MPa)  0.067 (gauge pressure) (using hand pump)  Allowable vacuum (Pa)  About 133  Included Accessories  vacuum gauge hand pump 
    from S$299.90
    Min. 2 days
  4. Desiccator
    AS ONE Desiccator
    The lid has a uniform shape due to molding and is extremely airtight. The shelves can be moved freely, and small to large ones can be easily inserted.
    As ONE Part Number  1-007-01  Total Load Capacity (kg)  10  Included Accessories  2 shelves, 1 silica gel dish  Wall Thickness (mm)  2.5  Mass (kg)  4.85 (including shelf board)  Shelf Board Dimensions (mm)  456×270×5t  Inner Dimensions (mm)  485×275×285  Outer Dimensions (mm)  500×345×335  Material (Main Unit)  PMMA (acrylic)  Load (kg)  Shelf board: 2 
    from S$339.90
    Min. 2 days
  5. Polycarbonate Desiccator Type 240
    SANSYO Polycarbonate Desiccator Type 240
    The body and lid are made of hard-to-break polycarbonate. The mass is 1/3 lighter than the glass decigate. The joint between the lid and the main body is O-ring to maintain airtightness, so maintenance is not required with non-Vaseline. The needle valve type can be used for a wide range of purpos... Read More
    Effective Height (mm)  185  Inner Plate Diameter (Φmm)  235  Inner Diameter (Φmm)  239  Overall Height (mm)  288  Lid Outer Diameter (Φmm)  296  Included Accessories  One middle plate 
    from S$159.90
    Min. 5 days
  6. Small Vacuum Desiccator
    AS ONE Small Vacuum Desiccator
    A vacuum desiccator that is compact, lightweight, and convenient to carry. Supports decompression gas replacement. The square type can be used by stacking.
    Type  135×60×200mm  As ONE Part Number  2-4920-09 
    from S$599.90
    Min. 2 days
  7. Desiccator (Standard Type)
    AS ONE Desiccator (Standard Type)
    Material  Soda-lime glass 
    from S$199.90
    Min. 13 days
  8. UV Auto Dry Desiccator
    AS ONE UV Auto Dry Desiccator
    Using the solid polymer electrolyte membrane, the humidity in the air inside the refrigerator is directly electrolyzed and continuously removed, so stable dehumidification can be performed. With a power consumption of 3 watts (about 440 yen / year), it can be economically used as a dehumidifying ... Read More
    from S$999.00
    Min. 5 days
  9. Sampler (R) + Dry Keeper A type
    SANPLATEC Sampler (R) + Dry Keeper A type
    By combining molded parts, both function and strength are further improved. The shelves can be adjusted in 8 steps at 28 mm intervals according to the size of the stored items. It is a horizontal design with a sense of stability. The door is a snap lock type and has good airtightness.
    Number of Shelves (pieces)  Inner Dimensions, Width W x Depth D x Height H (mm)  452×335×225  Outer Dimensions, Width W x Depth D x Height H (mm)  615×390×344  Rated Voltage  AC100V (50 / 60Hz common)  Mass (kg)  About 5  Power Consumption (W)  About 5  Material  Polyvinyl chloride, ABS  Color (Body)  Transparent  Included Accessories  Two shelves  Material (Shelf)  polystyrene 
    from S$439.90
    Min. 9 days
  10. Vacuum container (B type)
    NARIKA Vacuum container (B type)
    from S$119.90
    Min. 6 days
  11. Desiccator
    Shinko Kasei Desiccator
    The shelf board can be changed up to 18 steps at a pitch of 25 mm. Comes with a hygrometer that allows you to check the internal humidity.
    Inner Dimensions (mm)  265×320×465  Outer Dimensions (mm)  300×345×540  Mass (kg)  Door type  Clasp lock type 
    from S$489.90
    Min. 5 days
  12. V-45 vacuum desiccator
    Shinko Kasei V-45 vacuum desiccator
    Vacuum valve  -0.1MPa  Inner Dimensions (mm)  450×450×450  Mass (kg)  52  Outer Dimensions (mm)  570×570×570  Material  Clear acrylic 
    from S$8,799.00
    Min. 43 days
  13. Desiccator H-4
    Shinko Kasei Desiccator H-4
    Inner Dimensions (mm)  378×400×515  Outer Dimensions (mm)  432×435×589  Number of Shelves (pieces)  Maximum Number of Stacking  Can be expanded up to 14 steps  Shelf board  freely 
    from S$64.99
    Min. 17 days
  14. V-3 vacuum desiccator
    Shinko Kasei V-3 vacuum desiccator
    Not only can it be used as an ordinary desiccator, but it can also be used for vacuum, decompression, and gas replacement.
    Vacuum Gauge (MPa)  -0.1  Number of Shelves (pieces)  Inner Dimensions (mm)  400×300×400  Outer Dimensions (mm)  575×435×520  Applicable pump  GVD-050A  Specification  Number of vacuum gauges: 1  Dish shape  Silica gel dish: 1 sheet 
    from S$3,999.00
    Min. 33 days
  15. Upper mouth desiccator
    SANSYO Upper mouth desiccator
    The upper part is a G-L32 screw cap, and a needle cock is attached to the perforated cap for suction. Made of highly durable first-class hard glass.
    from S$249.90
    Min. 6 days
  16. Capacity Dry Box
    Nakabayashi Capacity Dry Box
    The compact size allows you to make effective use of the vacant space. Can be stacked in the same size. DB-27L and DB-11L can be stacked. The storage state can be seen at a glance with a hygrometer. Firmly sealed with silicone rubber.
    RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  Desiccant (renewable) / hygrometer  Material (Lid)  High impact polystyrene resin  Material (Buckle)  High impact polystyrene resin  Material (Tray)  PP (polypropylene)  Material (Main Unit)  Polypropylene  Material (Gasket)  Silicon rubber 
    Rating:
    88%
    from S$47.99
    Min. 2 days
  17. Vacuum Polycarbonate Desiccator
    SANPLATEC Vacuum Polycarbonate Desiccator
    Both the body and lid are transparent. You can instantly know the status of stored items and when replacing silica gel. It is a dry seal method using an O-ring. Eliminates the hassle of applying grease. It has the highest strength among transparent resins. It is hard to break even if dropped and ... Read More
    Material (Plate)  Ceramic plate  Material  PC 
    Rating:
    95%
    from S$169.90
    Min. 2 days
  18. Desiccator
    AS ONE Desiccator
    Overwhelmingly popular! A classic desiccator. The shelves can be moved freely, and small to large ones can be easily inserted. The lid has a uniform shape due to molding and is extremely airtight.
    As ONE Part Number  1-001-01  Total Load Capacity (kg)  100  Shelf Board Dimensions (mm)  257×270×4t  Opening Width (mm)  258×458  Inner Dimensions, Width W x Depth D x Height H (mm)  285×275×485  Load Capacity of Shelf Board (kg)  2kg  Outer Dimensions, Width W x Depth D x Height H (mm)  300×345×525  Mass (kg)  4.5 (including shelf board)  Material (Rubber Feet)  Natural rubber  Included Accessories  Shelf plate x 3, silica gel dish x 1  Material (Main Unit)  Transparent PMMA (acrylic) 
    Rating:
    90%
    from S$289.90
    Min. 2 days
  19. CAPATI Dry Box (with Tray)
    Nakabayashi CAPATI Dry Box (with Tray)
    The storage condition can be seen at a glance with a hygrometer. Silicone rubber is tightly sealed. Comes with a tray that is convenient for organizing small items. Can also store desiccant
    Mass (kg)  0.8  Inner Dimensions, Width W x Depth D x Height H (mm)  155×260×170  Main Unit Dimensions, Width W x Depth D x Height H (mm)  212×334×205  External dimensions (length x width x height) (mm)  212×334×205  Capacity (L)  About 8  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Buckle)  High impact polystyrene resin  Material (Lid)  High impact polystyrene resin  Material (Tray)  PP (polypropylene)  Material (Main Unit)  Polypropylene  Material (Gasket)  Silicon rubber 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  20. Capati DryBox S
    Nakabayashi Capati DryBox S
    Foamed polyethylene and silicone rubber are used around the lid of the storage box to improve airtightness. A desiccant and a tightly sealed lid shut out moisture. Since it is a clear body that allows you to see the contents, you can see the dry state inside at a glance by setting the attached hy... Read More
    Material  (Lid) Polypropylene  Mass (kg)  1.13  Inner Dimensions, Width W x Depth D x Height H (mm)  200×380×260  Main Unit Dimensions, Width W x Depth D x Height H (mm)  250×440×290  Capacity (L)  About 20  Material (Gasket)  Polyethylene foam  Material (Main Unit)  Polypropylene 
    Rating:
    60%
    from S$53.99
    Min. 2 days
  21. Cabinet Desiccator
    AS ONE Cabinet Desiccator
    It can be stacked on top or connected sideways, and it will not tip over due to vibration or shift due to stacking. Because it is a molded product, the quality is uniform and durable.
    Total Load Capacity (kg)  15  Outer Dimensions (mm)  250×250×250  Number of Shelves  Shelf Spacing (mm)  43  Load Capacity of Shelf Board (kg)  5kg / stage  Material (Main Unit)  AS (acrylonitrile styrene) resin  Material (Lid)  AS (acrylonitrile styrene) resin  Material (Shelf)  PS (polystyrene)  Color  Smoke brown  Material  Tome Gold: Stainless Steel (SUS303) 
    from S$159.90
    Min. 2 days
  22. Valve Seat with Polycarbonate Screw O-Ring
    AS ONE Valve Seat with Polycarbonate Screw O-Ring
    Suitable Model  200 type (2-7875-01), VS type (1-070-01)  As ONE Part Number  62-2990-23 
    from S$22.99
    Min. 2 days
  23. Simple vacuum chamber (air fresh)
    Kato Sangyo Simple vacuum chamber (air fresh)
    The pressure can be reduced easily by using the vacuum pump provided with ●. ● Containers are highly airtight and can be kept under reduced pressure, which is effective in preventing oxidation of samples. ● Press the push button to intake air.
    Rating:
    100%
    from S$56.99
    Min. 2 days
  24. Polycarbonate Desiccators Mini
    SANPLATEC Polycarbonate Desiccators Mini
    It is a mini type polycarbonate desiccator. It is a dry seal method using an O-ring. Eliminates the hassle of applying grease.
    Effective Bore Diameter (Φmm)  140  Material  Cover / transparent PC, base / white PP  Material (Plate)  PP  Included Accessories  PP plate 
    from S$149.90
    Min. 2 days
  25. Vacuum Polycarbonate Desiccator
    AS ONE Vacuum Polycarbonate Desiccator
    A lightweight and tough vacuum desiccator made of polycarbonate. The joints are precision molded (with O-rings) to maintain vacuum without grease. The porcelain plate is corrosion resistant and non-adhesive, and the reaction crucible can be placed on it as it is. * The total height of the model w... Read More
    Included Accessories  1 magnetic plate  Allowable vacuum (Pa)  Approx. 133 (1mmHg)  Outer Diameter (Φmm)  Metal cock / 9 
    Rating:
    87%
    from S$249.90
    Min. 2 days
  26. Molding Vacuum Desiccator
    AS ONE Molding Vacuum Desiccator
    A new vacuum desiccator that is particular about ease of use. Since it has a lock, it is highly airtight at normal pressure and can be easily evacuated. The positions of the valve and vacuum gauge can be changed according to the application and space. By attaching a valve and vacuum gauge to the ... Read More
    Load Capacity of Shelf Board (kg)  Allowable vacuum (Pa)  About 133  Mass (kg)  About 2.5 
    from S$229.90
    Min. 2 days
  27. Dry Keeper Auto Desiccator
    SANPLATEC Dry Keeper Auto Desiccator
    It is fully automatic and does not require silica gel replacement. It keeps the humidity inside the refrigerator at 30-40% RH at room temperature and is ideal for long-term storage. By combining molded parts, both function and strength are further improved. Moisture-proof capacity has been greatl... Read More
    Effective internal dimensions (width W x depth D x height H) (mm)  255×332×428  Included Accessories  3 pieces of patch and lock type shelves  Humidity setting range (% RH)  30~40  Main Unit Outer Dimensions, Width W x Depth D x Height H (mm)  312×390×617  Power Consumption (W)  Power Input (V)  AC100V 50/60Hz  Power Cable (m)  About 1m  Mass (kg)  About 7  Type  For moderate humidity  Material  Polyvinyl chloride, ABS 
    Rating:
    100%
    from S$679.90
    Min. 2 days
  28. Molding Vacuum Desiccator
    AS ONE Molding Vacuum Desiccator
    A tough vacuum desiccator that is integrally molded with polycarbonate. Highly airtight silicone packing is used for the seal part of the door and the main body, so there is no need for grease. Vacuum gauges and valves can be mounted on either the top or right side of the body. It is also possibl... Read More
    Load Capacity of Shelf Board (kg)  Allowable Load (kg)  50  Allowable vacuum (Pa)  About 133  Material  PC (manufactured by Polycard Nate) 
    Rating:
    100%
    from S$1,199.00
    Min. 2 days
  29. Sanpla (R) Mini Desiccator Cabinet
    SANPLATEC Sanpla (R) Mini Desiccator Cabinet
    It is small and light, and is used regularly for shipping semiconductor parts and electronic parts, and for transportation within the company. Suitable for storing cameras and precision equipment parts in laboratories and laboratories. It can be stored in a locker or a shelf, and the workbench la... Read More
    Inner Dimensions, Width W x Depth D x Height H (mm)  190×175×110  Material  Polystyrene, AS  Included Accessories  Silica gel 50g (with container)  Color (Body)  Transparent 
    Rating:
    30%
    from S$77.99
    Min. 2 days
  30. Vacuum Desiccator
    AS ONE Vacuum Desiccator
    Shelf Spacing (mm)  100  Mass (kg)  11  Capacity (L)  12  Number of Shelves  Shelf Board Dimensions (mm)  257×171×4  Inner Dimensions (mm)  260×180×260  Load Capacity of Shelf Board (kg)  2kg (equal load)  Outer Dimensions (mm)  300×222×360  Allowable vacuum (Pa)  About 133  Material  Valve / vacuum gauge mounting part: PC 
    from S$1,399.00
    Min. 5 days
  31. Drying Glassware
    AS ONE Drying Glassware
    * We do not deliver to private homes (detached houses / apartments). * Use grease for sealing.
    Included Accessories  Middle plate  Material  Soda-lime glass 
    from S$99.90
    Min. 2 days
  32. Acrylic Small Vacuum Container
    AS ONE Acrylic Small Vacuum Container
    Acrylic vacuum container with a removable top plate.
    Allowable vacuum (Pa)  1 Torr (about 133 Pa) 
    Rating:
    80%
    from S$699.90
    Min. 2 days
  33. Desiccator Shelf
    AS ONE Desiccator Shelf
    Outer Dimensions (mm)  490×460 
    from S$46.99
    Min. 2 days
  34. Pasaurina Desiccator
    AS ONE Pasaurina Desiccator
    The one-touch opening and closing door allows smooth storage and removal. The flat door allows for side-by-side storage. With a handle, it can be easily transported and moved. * If the separately sold joint frame H type (2H type) is used, it can be stacked on top of the IW type and HW type. * Ple... Read More
    Load Capacity of Shelf Board (kg)  2kg  Shelf Board Dimensions (mm)  306×332×10  Inner Dimensions (mm)  340×344.5×387  Effective Internal Dimensions, W x D x H (mm)  340×344.5×387  Outer Dimensions (mm)  350×350×400  Main Unit Outer Dimensions, Width W x Depth D x Height H (mm)  350×350×400  Total Load Capacity (kg)  Mass (kg)  6.3 (including shelf board)  Shelf Spacing (mm)  65 (up to 5 sheets can be stored)  Material (Main Unit)  AS (Acrylonitrile Tylene) resin  Included Accessories  Shelf board x 2, silica gel dish x 1 
    Rating:
    60%
    from S$259.90
    Min. 5 days
  35. Vacuum Desiccator
    AS ONE Vacuum Desiccator
    Rating:
    100%
    from S$149.90
    Min. 4 days
  36. Desiccator
    AS ONE Desiccator
    Equipped with a dry unit of the solid polymer electrolyte membrane type, the humidity inside the refrigerator is continuously removed by electrolysis, so stable dehumidification is possible. The energy-saving design consumes 3 watts, which is economical. Since the dehumidifying unit does not have... Read More
    As ONE Part Number  1-5489-11  Mass (kg)  3.9  Inner Dimensions, Width W x Depth D x Height H (mm)  300×300×440  Outer Dimensions, Width W x Depth D x Height H (mm)  310×359×450  Power Consumption (W)  3W  Material (Main Unit)  ABS resin molded product  Power Input (V)  AC100 50/60Hz  Shelf Spacing (mm)  Shelf holder 5 steps, shelf pitch 70mm  Included Accessories  Two shelves 
    from S$459.90
    Min. 2 days
  37. Dry Boy Desiccator
    AS ONE Dry Boy Desiccator
    Moisture inside the refrigerator is released directly in the gaseous state, so no water droplets are generated. The attached thermo-hygrometer is a low humidity digital (LHI-LPN). * We do not deliver to private homes (detached houses / apartments).
    Power Consumption (W)  Effective membrane area of dehumidifying element (mm)  30×30  Power Input (V)  AC100 50/60Hz  Type  For low humidity  Humidity setting range (% RH)  ~25 
    Rating:
    80%
    from S$649.90
    Min. 5 days
  38. I-Box (Non-auto Type)
    SANPLATEC I-Box (Non-auto Type)
    A non-automatic economy type desiccator with silica gel. It can be stacked and used as a storage box. The push-lock type handle is easy to use and easy to open and close with one hand.
    Material  (Body) ABS, (Door) AS  Included Accessories  2 shelves, hygrometer, silica gel  Inner Dimensions, Width W x Depth D x Height H (mm)  253×313×358  Outer Dimensions, Width W x Depth D x Height H (mm)  310×360×430 
    from S$179.90
    Min. 7 days
  39. Option for vacuum polycarbonate
    SANPLATEC Option for vacuum polycarbonate
    The nozzle diameter of the cock with cock is 9Φmm. The vacuum gauge of PC-250KG is 0 to -0.1MPa (minimum scale unit is 0.002MPa).
    Material  PC  Model Number  95001 
    Rating:
    100%
    from S$55.99
    Min. 2 days
  40. Portable Desiccator
    AS ONE Portable Desiccator
    A portable size desiccator that can be carried as a carrying case. The auto-dry type dehumidification unit uses a solid polymer electrolyte membrane to directly electrolyze and remove the humidity inside the refrigerator. The gas replacement type has two valve mounting screws (gas replacement hol... Read More
    Material (Main Unit)  Acrylic resin (PMMA)  Material (Frame)  Aluminum 
    Rating:
    100%
    from S$459.90
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 448

Set Ascending Direction