All Category

Carry Boxes / Cell Holders

Other Related Pages

View : Grid List
Filter

23 Item(s)

Set Ascending Direction
  1. Capacity Dry Box
    Nakabayashi Capacity Dry Box
    The compact size allows you to make effective use of the vacant space. Can be stacked in the same size. DB-27L and DB-11L can be stacked. The storage state can be seen at a glance with a hygrometer. Firmly sealed with silicone rubber.
    RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  Desiccant (renewable) / hygrometer  Material (Lid)  High impact polystyrene resin  Material (Buckle)  High impact polystyrene resin  Material (Tray)  PP (polypropylene)  Material (Main Unit)  Polypropylene  Material (Gasket)  Silicon rubber 
    Rating:
    88%
    from S$47.99
    Min. 2 days
  2. CAPATI Dry Box (with Tray)
    Nakabayashi CAPATI Dry Box (with Tray)
    The storage condition can be seen at a glance with a hygrometer. Silicone rubber is tightly sealed. Comes with a tray that is convenient for organizing small items. Can also store desiccant
    Mass (kg)  0.8  Inner Dimensions, Width W x Depth D x Height H (mm)  155×260×170  Main Unit Dimensions, Width W x Depth D x Height H (mm)  212×334×205  External dimensions (length x width x height) (mm)  212×334×205  Capacity (L)  About 8  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Buckle)  High impact polystyrene resin  Material (Lid)  High impact polystyrene resin  Material (Tray)  PP (polypropylene)  Material (Main Unit)  Polypropylene  Material (Gasket)  Silicon rubber 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  3. Capati DryBox S
    Nakabayashi Capati DryBox S
    Foamed polyethylene and silicone rubber are used around the lid of the storage box to improve airtightness. A desiccant and a tightly sealed lid shut out moisture. Since it is a clear body that allows you to see the contents, you can see the dry state inside at a glance by setting the attached hy... Read More
    Material  (Lid) Polypropylene  Mass (kg)  1.13  Inner Dimensions, Width W x Depth D x Height H (mm)  200×380×260  Main Unit Dimensions, Width W x Depth D x Height H (mm)  250×440×290  Capacity (L)  About 20  Material (Gasket)  Polyethylene foam  Material (Main Unit)  Polypropylene 
    Rating:
    60%
    from S$53.99
    Min. 2 days
  4. 306x486x270mm / 27.0L  Dry box
    ESCO 306x486x270mm / 27.0L Dry box
    Can be tightly sealed with silicone rubber. The same part numbers and -72 and -73 can be stacked and stored. -73 is the same height as two layers of -72. With a hygrometer, you can see the storage status at a glance. Clear body where you can see the contents.
    Mass of Main Unit (kg)  1.6  Inner Dimensions (mm)  250×410×235(H)  Capacity (L)  27  Outer Dimensions (mm)  306×486×270(H)  Esco Part No.  EA508TC-73  Specification  With desiccant and hygrometer 
    from S$67.99
    Min. 2 days
  5. 330X220X135mm / 5.5L Dry Box
    ESCO 330X220X135mm / 5.5L Dry Box
    A dry box that is ideal for storing things that dislike moisture and dust. It can be used as a storage as it is.
    Dimension (mm)  330×220×135(H)  Capacity (L)  5.5  Mass (g)  700  Included Accessories  Desiccant (15g x 2)  Esco Part No.  EA508TC-41A  Material  Polypropylene, ABS resin, silicone resin 
    from S$32.99
    Min. 2 days
  6. 470x240x235mm / 15L  Dry box
    ESCO 470x240x235mm / 15L Dry box
    A dry box that is ideal for storing things that dislike moisture and dust. Keep as it is
    Mass (g)  1280  Capacity (L)  15  Dimension (mm)  470×240×235(H)  Included Accessories  Desiccant (15g x 3)  Esco Part No.  EA508TC-43A  Material  Polypropylene, ABS resin, silicone resin  Specification  With casters 
    from S$57.99
    Min. 2 days
  7. 330x220x230mm / 9.5L dry box
    ESCO 330x220x230mm / 9.5L dry box
    A dry box that is ideal for storing things that dislike moisture and dust. Keep as it is
    Dimension (mm)  330×220×230(H)  Mass (g)  860  Capacity (L)  9.5  Included Accessories  Desiccant (15g x 2)  Esco Part No.  EA508TC-42A  Material  Polypropylene, ABS resin, silicone resin 
    from S$39.99
    Min. 2 days
  8. 306x486x138mm / 11.0L  Dry box
    ESCO 306x486x138mm / 11.0L Dry box
    Can be tightly sealed with silicone rubber. The same part numbers and -72 and -73 can be stacked and stored. If you stack two layers, it will be the same height as -73. With a hygrometer, you can see the storage status at a glance. Clear body where you can see the contents.
    Mass of Main Unit (kg)  1.12  Capacity (L)  11  Inner Dimensions (mm)  251×403×100(H)  Outer Dimensions (mm)  306×486×138(H)  Esco Part No.  EA508TC-72  Specification  With desiccant and hygrometer 
    from S$57.99
    Min. 4 days
  9. 8.0L dry box
    ESCO 8.0L dry box
    It can be tightly sealed with a desiccant and silicone rubber with a hygrometer. Comes with a tray that is convenient for organizing small items. Can be stacked and stored. With a hygrometer, you can see the storage status at a glance. A clear body where you can see the contents.
    from S$43.99
    Min. 2 days
  10. Dry box
    KENIS Dry box
    A storage box with B-type silica gel "Dry Fresh" that can be used repeatedly. The box has a 4-point fastening with excellent airtightness and is antibacterial processed.
    from S$64.99
    Min. 3 days
  11. Carry box type 1 with handle
    Tokyo Glass Kikai (TGK) Carry box type 1 with handle
    An organizing case for safe and clean storage of standard cells. Uses antistatic acrylic.
    Inner Dimensions (mm)  160×160×160H  TGK Part No.  405-25-09-01  Type  Type 1 with handle 
    Discontinued
  12. Carry box
    Shinko Kasei Carry box
    A small dry box with a handle that is easy to carry. It can be tightly sealed with packing and fasteners.
    Material  Antistatic ABS 
    Discontinued
  13. Carry box type 3 with side handle
    Tokyo Glass Kikai (TGK) Carry box type 3 with side handle
    An organizing case for safe and clean storage of standard cells. Uses antistatic acrylic.
    Type  Type 3 with side handle  Inner Dimensions (mm)  350×350×185H  TGK Part No.  405-25-09-03 
    Discontinued
  14. Dry box
    SANSYO Dry box
    It can be loaded with a closed lid and a clear body that allows you to see the contents. .. Comes with a hygrometer and desiccant that show the dry condition at a glance.
    Inner Dimensions, Width W x Depth D x Height H (mm)  200×380×260  Outer Dimensions, Width W x Depth D x Height H (mm)  250×440×290 
    Discontinued
  15. Dry box
    SANSYO Dry box
    It can be loaded with a closed lid and a clear body that allows you to see the contents. .. Comes with a hygrometer and desiccant that show the dry condition at a glance.
    Inner Dimensions, Width W x Depth D x Height H (mm)  251×403×100.  Outer Dimensions, Width W x Depth D x Height H (mm)  306×486×138 
    Discontinued
  16. Desi-Vac desiccator 3000ml
    SANSYO Desi-Vac desiccator 3000ml
    The inside of the container can be evacuated (decompressed) with a manual pump attached to the lid. .. Suitable for storing moisture-sensitive samples such as powder. .. The rubber packing keeps the vacuum state firmly, and the decompression of 380 mmHg can be kept for a long time. .. To open the... Read More
    Effective internal dimensions (mm)  172×123×115  Capacity (mL)  3000  Material  Body: Polycarbonate, pump lid: ABS resin  Type  15-077-955  Outer Dimensions, Width W x Depth D x Height H (mm)  220×157×176 
    Discontinued
  17. Carry box type 2 with handle
    Tokyo Glass Kikai (TGK) Carry box type 2 with handle
    An organizing case for safe and clean storage of standard cells. Uses antistatic acrylic.
    Type  Type 2 with handle  Inner Dimensions (mm)  360×195×150H  TGK Part No.  405-25-09-02 
    Discontinued
  18. Desi-Vac small desiccator
    SANSYO Desi-Vac small desiccator
    The inside of the container can be evacuated (decompressed) with a manual pump attached to the lid. .. Suitable for storing moisture-sensitive samples such as powder. .. The rubber packing keeps the vacuum state firmly, and the decompression of 380 mmHg can be kept for a long time. .. To open the... Read More
    Outer Dimensions (mm)  Φ114×126  Effective internal dimensions (mm)  97×72  Material  Body: Polycarbonate, pump lid: ABS resin  Capacity (mL)  700 
    Discontinued
  19. Cell holder
    Tokyo Glass Kikai (TGK) Cell holder
    Holder part: 18Φmm, number of stands: 20.
    TGK Part No.  405-22-85-81  Inner Dimensions, Width W x Depth D x Height H (mm)  150×117×67 
    Discontinued
  20. Carry box
    Shinko Kasei Carry box
    Small antistatic desiccator Convenient for moving semiconductor supplies, etc.
    Material  Antistatic PVC transparent 
    Discontinued
  21. Dry box
    SANSYO Dry box
    It can be loaded with a closed lid and a clear body that allows you to see the contents. .. Comes with a hygrometer and desiccant that show the dry condition at a glance.
    Inner Dimensions, Width W x Depth D x Height H (mm)  250×410×235  Outer Dimensions, Width W x Depth D x Height H (mm)  306×486×270 
    Discontinued
  22. Fine carry box type 2 with handle
    Tokyo Glass Kikai (TGK) Fine carry box type 2 with handle
    An organizing case for storing standard cells safely and cleanly. Uses anti-static PVC.
    Inner Dimensions (mm)  360×195×H150  Material (Buckle)  Steel plating  Material  Vinyl chloride 
    Discontinued
  23. Fine carry box
    Tokyo Glass Kikai (TGK) Fine carry box
    An organizing case for storing standard cells safely and cleanly. Uses anti-static PVC.
    Material (Buckle)  Steel plating  Material  Vinyl chloride 
    Discontinued
View : Grid List
Filter

23 Item(s)

Set Ascending Direction