All Category

Gas Desiccators

View : Grid List
Filter

2 Item(s)

Set Ascending Direction
  1. Gas Replacement Desiccator BG
    AS ONE Gas Replacement Desiccator BG
    It is a large desiccator that supports gas replacement and can be stacked and used. The door uses a snap lock and has excellent airtightness. Four valve mounting screws (gas replacement holes) are provided as standard so that various accessories (sold separately) such as flow meters and valves ca... Read More
    As ONE Part Number  1-5211-02  Shelf weight (kg / sheet)  1.5  Mass (kg)  18  Load Capacity of Shelf Board (kg)  20kg / sheet  Shelf Spacing (mm)  50  Shelf Board Dimensions (mm)  490×460  Inner Dimensions (mm)  560×483×731  Outer Dimensions (mm)  574×517×765  Material (Frame)  Aluminum sash  Material (Main Unit)  PMMA (acrylic resin)  Material (Shelf)  Stainless steel  Type  Stainless steel shelf with rubber feet 
    from S$1,099.00
    Min. 5 days
  2. Gas Replacement Desiccator
    AS ONE Gas Replacement Desiccator
    A gas replacement type with excellent antistatic performance. CR2H is a type in which CR is stacked in two stages, and the upper and lower rooms are independent.
    Load Capacity of Shelf Board (kg)  2kg (equal load)  Shelf Spacing (mm)  72  Material (Main Unit)  Antistatic PVC (vinyl chloride resin)  Material (Shelf)  Stainless steel (SUS304) 
    from S$959.90
    Min. 5 days
View : Grid List
Filter

2 Item(s)

Set Ascending Direction