All Category

Silica Gel Type Desiccators

View : Grid List
Filter

Items 1 - 40 of 148

Set Ascending Direction
  1. Desiccator
    AS ONE Desiccator
    The lid has a uniform shape due to molding and is extremely airtight. The shelves can be moved freely, and small to large ones can be easily inserted.
    As ONE Part Number  1-007-01  Total Load Capacity (kg)  10  Included Accessories  2 shelves, 1 silica gel dish  Wall Thickness (mm)  2.5  Mass (kg)  4.85 (including shelf board)  Shelf Board Dimensions (mm)  456×270×5t  Inner Dimensions (mm)  485×275×285  Outer Dimensions (mm)  500×345×335  Material (Main Unit)  PMMA (acrylic)  Load (kg)  Shelf board: 2 
    from S$339.90
    Min. 2 days
  2. Desiccator (Standard Type)
    AS ONE Desiccator (Standard Type)
    Material  Soda-lime glass 
    from S$199.90
    Min. 13 days
  3. Sampler (R) + Dry Keeper A type
    SANPLATEC Sampler (R) + Dry Keeper A type
    By combining molded parts, both function and strength are further improved. The shelves can be adjusted in 8 steps at 28 mm intervals according to the size of the stored items. It is a horizontal design with a sense of stability. The door is a snap lock type and has good airtightness.
    Number of Shelves (pieces)  Inner Dimensions, Width W x Depth D x Height H (mm)  452×335×225  Outer Dimensions, Width W x Depth D x Height H (mm)  615×390×344  Rated Voltage  AC100V (50 / 60Hz common)  Mass (kg)  About 5  Power Consumption (W)  About 5  Material  Polyvinyl chloride, ABS  Color (Body)  Transparent  Included Accessories  Two shelves  Material (Shelf)  polystyrene 
    from S$439.90
    Min. 9 days
  4. Desiccator
    Shinko Kasei Desiccator
    The shelf board can be changed up to 18 steps at a pitch of 25 mm. Comes with a hygrometer that allows you to check the internal humidity.
    Inner Dimensions (mm)  265×320×465  Outer Dimensions (mm)  300×345×540  Mass (kg)  Door type  Clasp lock type 
    from S$489.90
    Min. 5 days
  5. Desiccator H-4
    Shinko Kasei Desiccator H-4
    Inner Dimensions (mm)  378×400×515  Outer Dimensions (mm)  432×435×589  Number of Shelves (pieces)  Maximum Number of Stacking  Can be expanded up to 14 steps  Shelf board  freely 
    from S$64.99
    Min. 17 days
  6. Desiccator
    AS ONE Desiccator
    Overwhelmingly popular! A classic desiccator. The shelves can be moved freely, and small to large ones can be easily inserted. The lid has a uniform shape due to molding and is extremely airtight.
    As ONE Part Number  1-001-01  Total Load Capacity (kg)  100  Shelf Board Dimensions (mm)  257×270×4t  Opening Width (mm)  258×458  Inner Dimensions, Width W x Depth D x Height H (mm)  285×275×485  Load Capacity of Shelf Board (kg)  2kg  Outer Dimensions, Width W x Depth D x Height H (mm)  300×345×525  Mass (kg)  4.5 (including shelf board)  Material (Rubber Feet)  Natural rubber  Included Accessories  Shelf plate x 3, silica gel dish x 1  Material (Main Unit)  Transparent PMMA (acrylic) 
    Rating:
    90%
    from S$289.90
    Min. 2 days
  7. Cabinet Desiccator
    AS ONE Cabinet Desiccator
    It can be stacked on top or connected sideways, and it will not tip over due to vibration or shift due to stacking. Because it is a molded product, the quality is uniform and durable.
    Total Load Capacity (kg)  15  Outer Dimensions (mm)  250×250×250  Number of Shelves  Shelf Spacing (mm)  43  Load Capacity of Shelf Board (kg)  5kg / stage  Material (Main Unit)  AS (acrylonitrile styrene) resin  Material (Lid)  AS (acrylonitrile styrene) resin  Material (Shelf)  PS (polystyrene)  Color  Smoke brown  Material  Tome Gold: Stainless Steel (SUS303) 
    from S$159.90
    Min. 2 days
  8. Sanpla (R) Mini Desiccator Cabinet
    SANPLATEC Sanpla (R) Mini Desiccator Cabinet
    It is small and light, and is used regularly for shipping semiconductor parts and electronic parts, and for transportation within the company. Suitable for storing cameras and precision equipment parts in laboratories and laboratories. It can be stored in a locker or a shelf, and the workbench la... Read More
    Inner Dimensions, Width W x Depth D x Height H (mm)  190×175×110  Material  Polystyrene, AS  Included Accessories  Silica gel 50g (with container)  Color (Body)  Transparent 
    Rating:
    30%
    from S$77.99
    Min. 2 days
  9. Drying Glassware
    AS ONE Drying Glassware
    * We do not deliver to private homes (detached houses / apartments). * Use grease for sealing.
    Included Accessories  Middle plate  Material  Soda-lime glass 
    from S$99.90
    Min. 2 days
  10. Pasaurina Desiccator
    AS ONE Pasaurina Desiccator
    The one-touch opening and closing door allows smooth storage and removal. The flat door allows for side-by-side storage. With a handle, it can be easily transported and moved. * If the separately sold joint frame H type (2H type) is used, it can be stacked on top of the IW type and HW type. * Ple... Read More
    Load Capacity of Shelf Board (kg)  2kg  Shelf Board Dimensions (mm)  306×332×10  Inner Dimensions (mm)  340×344.5×387  Effective Internal Dimensions, W x D x H (mm)  340×344.5×387  Outer Dimensions (mm)  350×350×400  Main Unit Outer Dimensions, Width W x Depth D x Height H (mm)  350×350×400  Total Load Capacity (kg)  Mass (kg)  6.3 (including shelf board)  Shelf Spacing (mm)  65 (up to 5 sheets can be stored)  Material (Main Unit)  AS (Acrylonitrile Tylene) resin  Included Accessories  Shelf board x 2, silica gel dish x 1 
    Rating:
    60%
    from S$259.90
    Min. 13 days
  11. I-Box (Non-auto Type)
    SANPLATEC I-Box (Non-auto Type)
    A non-automatic economy type desiccator with silica gel. It can be stacked and used as a storage box. The push-lock type handle is easy to use and easy to open and close with one hand.
    Material  (Body) ABS, (Door) AS  Included Accessories  2 shelves, hygrometer, silica gel  Inner Dimensions, Width W x Depth D x Height H (mm)  253×313×358  Outer Dimensions, Width W x Depth D x Height H (mm)  310×360×430 
    from S$179.90
    Min. 7 days
  12. Portable Desiccator
    AS ONE Portable Desiccator
    A portable size desiccator that can be carried as a carrying case. The auto-dry type dehumidification unit uses a solid polymer electrolyte membrane to directly electrolyze and remove the humidity inside the refrigerator. The gas replacement type has two valve mounting screws (gas replacement hol... Read More
    Material (Main Unit)  Acrylic resin (PMMA)  Material (Frame)  Aluminum 
    Rating:
    100%
    from S$459.90
    Min. 4 days
  13. Consolidated desiccator
    SAKASE CHEMICAL Consolidated desiccator
    A compact articulated desiccator that is completely sealed by a unique sealing mechanism that uses silicone packing. Includes 2 shelves and desiccant. The shelf position can be changed freely. There is a keyed type for storing important and dangerous materials. Uses a transparent door that allows... Read More
    from S$139.90
    Min. 2 days
  14. Desiccator
    AS ONE Desiccator
    Material  Borosilicate glass  Standard  ISO 13130 compliant 
    from S$259.90
    Min. 4 days
  15. Medium Plate for Desiccator
    AS ONE Medium Plate for Desiccator
    from S$11.99
    Min. 13 days
  16. Sampler (R) + Mini Desi (smoked transparent type)
    SANPLATEC Sampler (R) + Mini Desi (smoked transparent type)
    A smoke transparent type that prevents deterioration and fading of stored items. Performance etc. are the same as the sampler mini deci. It is small and light, and is used regularly for shipping semiconductor parts and electronic parts, and for transportation within the company. Suitable for stor... Read More
    Inner Dimensions, Width W x Depth D x Height H (mm)  190×175×110  Material  Polystyrene, AS  Included Accessories  Silica gel 50g (with container)  Color (Body)  Smoke 
    from S$77.99
    Min. 7 days
  17. DURAN with desiccator upper cock
    SIBATA SCIENTIFIC TECHNOLOGY DURAN with desiccator upper cock
    Both the lid and the body are made thick enough to withstand decompression. Comes with a magnetic middle plate. Use by putting a desiccant under the middle plate and at the bottom of the main body. It can be connected to a decompression pump and dried and stored in a decompressed state. * The hei... Read More
    Suction Port Outer Diameter (Φmm)  Thread Standard  GL-32  Included Accessories  Middle plate 
    from S$649.90
    Min. 4 days
  18. Economy Desiccator Vertical Type
    SIBATA SCIENTIFIC TECHNOLOGY Economy Desiccator Vertical Type
    A plastic desiccator that uses the new material "Hearts Las FS". Moisture absorbing trays are attached to all models. Ultraviolet 400nm cut type. Hertzlas FS has a transmittance of 0.01% or less. It is almost transparent and you can clearly observe the stored items in the desiccator.
    Allowable Load (kg)  Effective Internal Dimensions, W x D x H (mm)  287×290×487  Width (mm)  300  Length (mm)  345  Height (mm)  525  Shelf board adjustment pitch (mm)  First stage 50, others 90 
    from S$299.90
    Min. 4 days
  19. Pasolina Desiccator (Non-Charging Type)
    Pasorina Pasolina Desiccator (Non-Charging Type)
    The flat door allows for side-by-side storage. * Silica gel plate is sold separately.
    As ONE Part Number  2-7917-01  Shelf Board Dimensions (mm)  306×332×10t  Inner Dimensions (mm)  340×344.5×387  Outer Dimensions (mm)  350×350×400  Mass (kg)  4.6 (including shelf board)  Shelf Spacing (mm)  65 (up to 5 sheets can be stored)  Load Capacity of Shelf Board (kg)  About 1.5 / sheet  Included Accessories  Shelf x 2 (uncharged ABS resin) 
    from S$299.90
    Min. 4 days
  20. Portable Desiccator
    AS ONE Portable Desiccator
    A portable type that can be carried as a carrying case. Electrostatic PVC (vinyl chloride resin) is used for the main body. A small, portable desiccator.
    Specification  [Door] with patchon lock 
    from S$489.90
    Min. 13 days
  21. Desiccator with screw cap DURAN
    SIBATA SCIENTIFIC TECHNOLOGY Desiccator with screw cap DURAN
    Both the lid and the body are made thick enough to withstand decompression. Comes with a magnetic middle plate. Use by putting a desiccant under the middle plate and at the bottom of the main body. * The height does not include the stopper.
    Thread Standard  GL-32  Included Accessories  Middle plate 
    from S$489.90
    Min. 4 days
  22. DURAN with desiccator
    SIBATA SCIENTIFIC TECHNOLOGY DURAN with desiccator
    Both the lid and the body are made thick enough to withstand decompression. Comes with a magnetic middle plate. Use by putting a desiccant under the middle plate and at the bottom of the main body. It can be connected to a decompression pump and dried and stored in a decompressed state. * The hei... Read More
    Suction Port Outer Diameter (Φmm)  Thread Standard  GL-32  Included Accessories  Middle plate 
    from S$1,199.00
    Min. 4 days
  23. Heavy Desiccator Slide Rail Shelf
    AS ONE Heavy Desiccator Slide Rail Shelf
    As ONE Part Number  6-6959-11  Model Number  Slide rail shelf 
    from S$229.90
    Min. 4 days
  24. Upper Mouth Desiccator
    AS ONE Upper Mouth Desiccator
    * Valve (280V) is not attached to the upper desiccator. Sold separately.
    from S$279.90
    Min. 4 days
  25. Glass desiccator
    KENIS Glass desiccator
    A standard glass desiccator.
    Material  Body / Glass, Plate / Magnetic 
    from S$469.90
    Min. 4 days
  26. Economy Desiccator Horizontal Type
    SIBATA SCIENTIFIC TECHNOLOGY Economy Desiccator Horizontal Type
    A plastic desiccator that uses the new material "Hearts Las FS". Moisture absorbing trays are attached to all models. It is a colorless and transparent type.
    Allowable Load (kg)  Height (mm)  335  Length (mm)  345  Effective Internal Dimensions, W x D x H (mm)  487×290×287  Width (mm)  500  Shelf board adjustment pitch (mm)  First stage 50, others 90 
    from S$379.90
    Min. 4 days
  27. Stainless steel desiccator
    Shinei Sangyo Stainless steel desiccator
    A stainless steel desiccator with excellent chemical resistance and durability. As it is a small space-saving type, it can be used for various purposes. Since the door is a snap lock type and airtightness is maintained, efficient dehumidification with silica gel is possible.
    Mass (kg)  10  Inner Dimensions (mm)  310×320×420  Outer Dimensions (mm)  364×338×465  Capacity (L)  40  Material  Stainless steel SUS430 
    from S$1,399.00
    Min. 33 days
  28. Stainless Steel Desiccator
    AS ONE Stainless Steel Desiccator
    As ONE Part Number  1-055-01  Load Capacity of Shelf Board (kg)  10kg  Rubber Foot  20mm height  Inner Dimensions (mm)  310×330×420  Outer Dimensions (mm)  350 x 350 x 450 (excluding rubber feet)  Number of Shelves  Mass (kg)  About 4  Material (Gasket)  Neoprene rubber  Caster  None  Included Accessories  Shelf board: 2 sheets, SUS tray: 1 sheet  Material (Main Unit)  Stainless steel (SUS430) 
    from S$1,099.00
    Min. 13 days
  29. Screw port desiccator upper port
    Tokyo Glass Kikai (TGK) Screw port desiccator upper port
    Specification  With cock and mid plate 
    from S$699.90
    Min. 6 days
  30. Mobile Desiccator
    SANPLATEC Mobile Desiccator
    Convenient for carrying samples and chemicals. It weighs about 2.5 kg and is lightweight. The outer frame uses a light and durable aluminum composite plate. Protects the contents from UV rays. There are two valve mounting ports Rc1 / 4 and gas replacement is possible (however, a separate valve is... Read More
    Inner Dimensions, Width W x Depth D x Height H (mm)  190×170×230  Allowable Load (kg)  External dimensions (length x width x height) (mm)  250×230×289 
    from S$469.90
    Min. 6 days
  31. Vertical desiccator
    Shinko Kasei Vertical desiccator
    The shelves are fixed in 5 stages (90 mm pitch) (3 attached shelves). The door is a clasp type and can be locked securely.
    Inner Dimensions (mm)  265×320×465  Outer Dimensions (mm)  300×345×540  Mass (kg)  Door type  Clasp lock type  Material  acrylic resin 
    from S$329.90
    Min. 5 days
  32. Pasolina Desiccator (Non-Charging Type) Spare Shelf Board
    Pasorina Pasolina Desiccator (Non-Charging Type) Spare Shelf Board
    As ONE Part Number  2-7917-11  Shelf Board Dimensions (mm)  306×332×10t  Shelf Spacing (mm)  65 (up to 5 sheets can be stored)  Load Capacity of Shelf Board (kg)  About 1.5 / sheet 
    from S$19.99
    Min. 4 days
  33. Small desiccator
    NIKKO (Nikko Hansen) Small desiccator
    A small and slim polycarbonate desiccator. It has excellent airtightness and can be locked securely with a clasp. The stopcock valve can be used as a vacuum desiccator.
    Operating Temperature Range (℃)  0~55 
    from S$129.90
    Min. 4 days
  34. Unit Desiccator (Non-charging Type)
    AS ONE Unit Desiccator (Non-charging Type)
    It can be stacked on top or connected sideways, and it will not tip over due to vibration or shift due to stacking.
    Shelf Spacing (mm)  43  Load Capacity of Shelf Board (kg)  Approx.2.5 / stage 
    from S$169.90
    Min. 4 days
  35. Standard Stainless Steel Small Desiccator
    AS ONE Standard Stainless Steel Small Desiccator
    from S$589.90
    Min. 4 days
  36. Standard Desiccator (Ut-Lab)
    AS ONE Standard Desiccator (Ut-Lab)
    The inside of the main body is excellent in airtightness. Select the rubber feet specification on the desk or stationary, and the caster specifications (with one handle for movement) when moving under the laboratory table or with the sample.
    Shelf Board Dimensions (mm)  268×256×10  Load Capacity of Shelf Board (kg)  Approx. 5 / sheet  Door Opening / Closing Pattern  Patchon lock type  Cell Spacing (mm)  Shelf mounting 100 x 4 steps 
    from S$589.90
    Min. 4 days
  37. Dustproof and Moisture Proof Carry
    AS ONE Dustproof and Moisture Proof Carry
    It is sealed with an O-ring and a stopper, so it has excellent airtightness. Can be used as a desiccator with a desiccant. Stacking is possible by folding the carrier handle. The top lid opens 180 ° C, making it easy to work with.
    from S$249.90
    Min. 4 days
  38. Desiccator
    ISOLAB Desiccator
    DIN standard product. The flat and thick flange keeps the airtightness. A PP cap is attached to the top, making it easy to hold. With porcelain middle plate. * The height is the total height excluding the upper plastic cap.
    from S$689.90
    Min. 6 days
  39. E-BOX (non-auto type) standard
    SANPLATEC E-BOX (non-auto type) standard
    Easy storage and compact desiccator. Includes 2 shelves, 2 silica gel saucers, a hygrometer, and silica gel. * Auto unit is not included. Silica gel exchange type.
    Material  ABS、AS  External dimensions (length x width x height) (mm)  310×360×430 
    from S$229.90
    Min. 7 days
  40. Desiccator (Shading Type)
    AS ONE Desiccator (Shading Type)
    Since the 5 surfaces other than the door surface use light-shielding materials, it is suitable for storing chemicals and samples that dislike light.
    Included Accessories  1 x silica gel dish  Total Load Capacity (kg)  About 10  Load Capacity of Shelf Board (kg)  Approx. 2 / sheet 
    from S$359.90
    Min. 13 days
View : Grid List
Filter

Items 1 - 40 of 148

Set Ascending Direction