All Category

Desiccator Accessories

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 145

Set Ascending Direction
  1. Valve Seat with Polycarbonate Screw O-Ring
    AS ONE Valve Seat with Polycarbonate Screw O-Ring
    Suitable Model  200 type (2-7875-01), VS type (1-070-01)  As ONE Part Number  62-2990-23 
    from S$22.99
    Min. 2 days
  2. Desiccator Shelf
    AS ONE Desiccator Shelf
    Outer Dimensions (mm)  490×460 
    from S$46.99
    Min. 2 days
  3. Option for vacuum polycarbonate
    SANPLATEC Option for vacuum polycarbonate
    The nozzle diameter of the cock with cock is 9Φmm. The vacuum gauge of PC-250KG is 0 to -0.1MPa (minimum scale unit is 0.002MPa).
    Material  PC  Model Number  95001 
    Rating:
    100%
    from S$55.99
    Min. 2 days
  4. Desiccator DURAN
    DURAN Desiccator DURAN
    Caps and packings are included.
    Suction Port Outer Diameter (Φmm) 
    from S$129.90
    Min. 2 days
  5. GAS REPLACEABLE PORTABLE VACUUM SAMPLING BOX (Round Type)
    SANPLATEC GAS REPLACEABLE PORTABLE VACUUM SAMPLING BOX (Round Type)
    Convenient for outdoor sampling. An ultra-compact acrylic vacuum desiccator that is convenient to carry. By equipping the valve as standard equipment, decompression gas replacement is possible. Since the check valve operates as a relief valve, it is safe even if the inside of the box becomes posi... Read More
    Pressure (kPa)  (Check valve operation) 10  Method  One touch  Material (Main Unit)  acrylic resin 
    from S$259.90
    Min. 7 days
  6. Accessories for Desiccators
    AS ONE Accessories for Desiccators
    Rating:
    100%
    from S$45.99
    Min. 2 days
  7. Spare Shelf Board for Desiccator LH
    AS ONE Spare Shelf Board for Desiccator LH
    Spare shelf for desiccator (LH)
    As ONE Part Number  1-001-02  Total Load Capacity (kg)  10  Shelf Board Dimensions (mm)  257×270×4t  Load Capacity of Shelf Board (kg)  2kg  Mass (kg)  4.5 (including shelf board)  Suitable Model  Digitator (LH)  Included Accessories  Shelf plate x 3, silica gel dish x 1 
    from S$19.99
    Min. 2 days
  8. Desiccator IW. Spare Shelf Board for HW
    AS ONE Desiccator IW. Spare Shelf Board for HW
    Spare shelves for desiccators (IWH, IW)
    As ONE Part Number  1-018-02  Load Capacity of Shelf Board (kg)  2kg  Shelf Board Dimensions (mm)  306×332×10  Suitable Model  Pasorina desiccator (IWH, IW) 
    from S$15.99
    Min. 5 days
  9. Screw Bushing for MVD-300
    AS ONE Screw Bushing for MVD-300
    * Nuts and packing are not included.
    Suitable for  MVD-300 
    from S$12.99
    Min. 13 days
  10. Only the lid for desiccator made of glass
    Tokyo Glass Kikai (TGK) Only the lid for desiccator made of glass
    Material  Borosilicate glass (3.3)  Specification  Only the lid 
    from S$349.90
    Min. 23 days
  11. Desiccator lid DURAN
    DURAN Desiccator lid DURAN
    Material  Borosilicate glass  Thread Standard  GL-32 
    from S$299.90
    Min. 5 days
  12. Dryboy Desiccator Preliminary Shelves
    AS ONE Dryboy Desiccator Preliminary Shelves
    from S$29.99
    Min. 4 days
  13. Inner plate for desiccator
    Tokyo Glass Kikai (TGK) Inner plate for desiccator
    from S$12.99
    Min. 6 days
  14. Magnetic intermediate plate for desiccator
    SANSYO Magnetic intermediate plate for desiccator
    Type  Magnetic Kathman type 
    from S$9.79
    Min. 5 days
  15. Magnetic intermediate plate for desiccator
    SANSYO Magnetic intermediate plate for desiccator
    from S$11.99
    Min. 6 days
  16. Inner plate for desiccator
    Tokyo Glass Kikai (TGK) Inner plate for desiccator
    from S$28.99
    Min. 6 days
  17. Valve for Upper Mouth Desiccator
    AS ONE Valve for Upper Mouth Desiccator
    As ONE Part Number  3-6011-11  Type  valve 
    from S$169.90
    Min. 5 days
  18. Regulator with Flowmeter
    AS ONE Regulator with Flowmeter
    It is a flow controller that adjusts the pressure and flow rate of the introduced gas at the time of gas replacement and reliably introduces the gas. You can control up to 3 units at the same time.
    As ONE Part Number  1-3167-01  Size (mm)  230×133×190 
    from S$1,499.00
    Min. 5 days
  19. Antistatic Gas Replacement Type Carrying Case
    AS ONE Antistatic Gas Replacement Type Carrying Case
    A carrying case that uses antistatic acrylic resin. Since it has two female screw seats, it is possible to replace the gas by attaching a valve, flow meter, etc.
    Surface Resistance (Ω)  1010Ω  Mass (kg)  ASPH/5.6、ASPL/5.5 
    from S$649.90
    Min. 4 days
  20. Stainless steel intermediate plate for desiccator
    SANSYO Stainless steel intermediate plate for desiccator
    mesh (mm)  11.5 
    from S$53.99
    Min. 6 days
  21. Spare Shelf Board for Unit Desiccator
    AS ONE Spare Shelf Board for Unit Desiccator
    As ONE Part Number  1-023-05  Load Capacity of Shelf Board (kg)  5kg / stage  Material (Shelf)  PS (polystyrene) 
    from S$12.99
    Min. 5 days
  22. O-Ring for Vacuum Polycarbonate Desiccator
    AS ONE O-Ring for Vacuum Polycarbonate Desiccator
    Material (O-ring)  Nitrile rubber 
    from S$25.99
    Min. 5 days
  23. Plate for polycarbonate
    SANPLATEC Plate for polycarbonate
    A spare plate made of reinforced ceramic exclusively for vacuum polycarbonate desiccators. The reinforced ceramic plate has excellent heat resistance, chemical resistance, and touch resistance, and is non-adhesive, stain-resistant, and scratch-resistant. Please use it with confidence.
    from S$33.99
    Min. 9 days
  24. Desiccator Spare Shelf Board
    AS ONE Desiccator Spare Shelf Board
    from S$46.99
    Min. 13 days
  25. Spare Shelf Board for Stainless Steel Desiccator SD
    AS ONE Spare Shelf Board for Stainless Steel Desiccator SD
    As ONE Part Number  1-055-02  Load Capacity of Shelf Board (kg)  10kg  Suitable for  SD type (As One part number 1-055-02) 
    from S$149.90
    Min. 5 days
  26. Desiccator middle plate DURAN
    SIBATA SCIENTIFIC TECHNOLOGY Desiccator middle plate DURAN
    -The material is porcelain. -The target is common to item codes 017410-, 017430-, 017440-, 017450-.
    Material  Porcelain 
    from S$16.99
    Min. 5 days
  27. Vacuum valve for desiccator
    Tokyo Glass Kikai (TGK) Vacuum valve for desiccator
    Product Name  Vacuum valve  TGK Part No.  198-19-45-31  Part No.  229  Specification  Body: PC, Needle part: PE 
    from S$54.99
    Min. 6 days
  28. Porcelain middle plate
    SANSYO Porcelain middle plate
    from S$9.99
    Min. 6 days
  29. Big Dry SPB Spare Shelf Board
    AS ONE Big Dry SPB Spare Shelf Board
    from S$64.99
    Min. 5 days
  30. Desiccator Floor Fixture for Resin
    AS ONE Desiccator Floor Fixture for Resin
    As ONE Part Number  1-4014-13  Dimension (mm)  45×65×78 
    from S$58.99
    Min. 4 days
  31. Spare shelf for H-2S
    Shinko Kasei Spare shelf for H-2S
    from S$58.99
    Min. 5 days
  32. Spare plate for desiccator LL type
    SANSYO Spare plate for desiccator LL type
    from S$35.99
    Min. 8 days
  33. Spare shelf for HO-2
    Shinko Kasei Spare shelf for HO-2
    A desiccator with an auto dry unit. Moisture in the air inside the refrigerator is absorbed by a special desiccant. The hygroscopic desiccant is heated by the heating body and automatically evaporates the moisture to the outside of the refrigerator. There is no need to replace the desiccant. The ... Read More
    Material  Acrylic 
    from S$55.99
    Min. 5 days
  34. Pocket-sized Temperature and Humidity Measuring Device
    Greisinger Pocket-sized Temperature and Humidity Measuring Device
    Compact thermo-hygrometer. Calculated dew point display. Low battery display. Measurement interval setting (2 to 60 seconds)
    Outer Diameter (Φmm)  106 × 67 × 30, Φ14 × 35 (probe)  Mass (g)  135  As ONE Part Number  62-4131-14 
    from S$639.90
    Min. 33 days
  35. Flowmeter
    AS ONE Flowmeter
    A flow meter that can be attached to gas purge units, desiccators, glove boxes, etc.
    As ONE Part Number  1-5216-01  Specification  10L/min 
    Rating:
    100%
    from S$379.90
    Min. 2 days
  36. For Dry Max
    AS ONE For Dry Max
    As ONE Part Number  3-1736-02  Type  Exchange shelf board for lower 1200 
    from S$339.90
    Min. 5 days
  37. Standard Desiccator (Ut-Lab) Preliminary Shelves
    AS ONE Standard Desiccator (Ut-Lab) Preliminary Shelves
    As ONE Part Number  1-4169-11  Dimension (mm)  268×256×10  Material  Stainless steel 
    from S$64.99
    Min. 4 days
  38. PFA film + 50P + F-8040-02 series
    FLON INDUSTRY PFA film + 50P + F-8040-02 series
    PFA film is a fluorine film composed of a copolymer of ethylene tetrafluoride and perfluoroalkoxyethylene [(CF2-CF2) m (CF2-CF ・ ORf) n (Rf: perfluoroalkyl group)].
    Thickness (μm)  50 
    from S$359.90
    Min. 15 days
  39. PFA film + 250P + F-8040-05 series
    FLON INDUSTRY PFA film + 250P + F-8040-05 series
    PFA film is a fluorine film composed of a copolymer of ethylene tetrafluoride and perfluoroalkoxyethylene [(CF2-CF2) m (CF2-CF ・ ORf) n (Rf: perfluoroalkyl group)].
    Thickness (μm)  250 
    from S$1,999.00
    Min. 19 days
  40. Stainless steel shelf board for BOX
    Shinko Kasei Stainless steel shelf board for BOX
    Included Accessories  Shelf support  Material  Stainless steel (SUS430)  Suitable for  Withstand load 20 kg / sheet 
    from S$97.99
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 145

Set Ascending Direction