All Category

Other Related Products

View : Grid List
Filter

17 Item(s)

Set Ascending Direction
  1. Blower brush
    Hakuba Photo Industry Blower brush
    For cleaning lenses and cameras. Ideal for digital single-lens. Detachable blower brush.
    Rating:
    100%
    Discontinued
  2. Cold filter
    AS ONE Cold filter
    A filter that transmits visible light and reflects heat rays and infrared rays.
    Discontinued
  3. Mechanical stage holder set
    KENIS Mechanical stage holder set
    Discontinued
  4. Microscope equipment (Scorpion)
    NARIKA Microscope equipment (Scorpion)
    Achieves closer visual observation with a wide field of view Direct and easy to install Compatible with JIS standard lens barrels. It can be attached to most microscopes. With high-performance measurement software * Cannot be used on computers other than the USB 1.1 port and Windows Vista. Even i... Read More
    Input / output  USB cable for PC connection (2.0)  Power Supply  Supplied via USB cable from PC  Image Sensor  CMOS camera, 1.3 million pixels 
    Discontinued
  5. Ashless pulp
    ADVANTEC Ashless pulp
    Pure cellulose fiber that has been acid-treated to reduce the amount of ash. When placed in water, it becomes a fluffy suspension without binding, so it is mainly used as a filtration aid. Since the fiber length is 2 mm or less, it has good dispersibility and is suitable as a filtration aid for g... Read More
    Ash  0.015%  Quantity  1 box (100g)  pH  5~8  raw materials  Cellulose fiber 
    Discontinued
  6. Microscope assembly kit (pen type)
    NARIKA Microscope assembly kit (pen type)
    With this small size, the total magnification is 25 times! It is a kit that allows you to easily assemble a handheld microscope (pen type). Using 3 glass lenses, you can get a total magnification of 25x.
    Discontinued
  7. Paraffin extender
    KENIS Paraffin extender
    A paraffin extender featuring a wide temperature range. You can efficiently spread hot water with a slide glass on a wide plate.
    Dimension (mm)  320×310×130  Mass (kg)  Power Supply  AC100V・50/60Hz、200VA  Temperature Range (℃)  Room temperature to 80 ° C 
    Discontinued
  8. Microscope with tablet LCD
    KENIS Microscope with tablet LCD
    It is a scope equipped with a large screen tablet of 10 inch size. In addition to shooting still images and videos, you can also measure and edit with the standard built-in app. The same operation can be performed with the included PC software. Since the observation image is projected on the LCD ... Read More
    Optical magnification  0.7-4.5 times  Image Sensor  1 / 2.5 type CMOS sensor  LCD size  10 inches  Operation Distance (mm)  87  Number of Pixels  About 4 million pixels  Output  HDMI、Wi-Fi、miniUSB 
    Discontinued
  9. Microscope TV set HVC-1N
    NARIKA Microscope TV set HVC-1N
    It is a microscope TV device that can clearly display observation images on a high-definition LCD TV in a school.
    Image Sensor  1/3 inch square pixel type CCD  Number of Effective Pixel  About 1 million pixels  Dimension (mm)  About 40 × 40 × 46  White Balance  Auto / Manual / Push  Lens mount  C mount  Operation Method  Push button type 
    Discontinued
  10. Objective micrometer
    NARIKA Objective micrometer
    With a circle that is convenient when moving the sample to the center of the field of view!
    Minimum Scale (mm)  0.01  Dimension (mm)  76×26×1  Included Accessories  Plastic case  Specification  Scale length: 1mm 
    Discontinued
  11. LED light
    HOZAN (HOZAN TOOL INDUSTRIAL) LED light
    It can be attached to a support of 14 to 28 mm. It is easy to use because it is a thin shaft flexible arm. The best LED lighting for any autopsy device.
    Mass (g)  340  Output Voltage  DC12V  Power Consumption (W)  1.4  Color Temperature  6500K  Power Supply  AC100V  Arm Length (mm)  196  Trusco Part No.  306-0322  Dimensions, Width W x Depth D x Height H (mm)  75×58×33  LED  7 high-intensity white x 2  Output current  1A 
    Discontinued
  12. Jumbo blower
    Hakuba Photo Industry Jumbo blower
    For cleaning lenses and cameras. Ideal for digital single-lens.
    Material  Natural rubber 
    Rating:
    100%
    Discontinued
  13. Microscope LED lighting (with dimming function)
    HOZAN (HOZAN TOOL INDUSTRIAL) Microscope LED lighting (with dimming function)
    It can be attached to columns with a diameter of 14 to 28 mm. It is a flicker-free LED lighting with a dimming function that uses domestic high-brightness white LEDs to greatly increase the brightness. It uses a diffusion filter that provides a more even light. The straight light of the LED is ef... Read More
    Suitable for  (Prop diameter) 14-28mm  Power Consumption (W)  1.4  Light intensity adjustment (%)  20~100  Arm Length (mm)  298  Height (mm)  35  Trusco Part No.  370-8004  Length (mm)  58  Color Temperature  6500K  Light Source  7 ultra-bright white LEDs x 2  Width (mm)  75  LED Life (Hours)  About 10,000 hours  Rated Voltage (V)  DC12 (AC adapter included) 
    Discontinued
  14. Wi-Fi microscope adapter
    3R Solution Wi-Fi microscope adapter
    It is possible to project on a smartphone or tablet with a Wi-Fi connection. The inner diameter of the eyepiece can be attached to a microscope with a diameter of 23.2 mm, a diameter of 25.4 mm (C mount), a diameter of 30 mm, and a diameter of 30.5 mm. You can use it immediately by inserting the ... Read More
    As ONE Part Number  3-4710-01  Type  Approx. 90 × 131 × 79mm 
    Discontinued
  15. Zoom scope with HDMI and USB output
    KENIS Zoom scope with HDMI and USB output
    It is a scope that can display the observation image on the LCD monitor or PC in real time by HDMI / USB connection. A long-focus zoom lens is included as standard, allowing you to magnify observations from 59x to 380x while maintaining a space with a focal length of 82mm. Since it has ring light... Read More
    Zoom lens  0.6-4 times  Dimension (mm)  180×245×270  Number of Effective Pixel  2 million pixel CMOS sensor  Frame Rate  60fps  Focal Length (mm)  82  Interface  HDMI、USB  Output Terminal  HDMI、USB2.0  Lighting Device  LED ring light with dimmer  Supported OS  Windows 7 or higher 
    Discontinued
View : Grid List
Filter

17 Item(s)

Set Ascending Direction