All Category

Microscope Cover Glass

View : Grid List
Filter

Items 1 - 40 of 49

Set Ascending Direction
  1. Cover Glass Square (Trophy)
    Matsunami Glass Ind Cover Glass Square (Trophy)
    It is a trophy type made by saying that the most commonly used 18x18 size is a great deal!
    Flatness (mm)  0.010 or less (JIS R3702 test method)  Thickness (mm)  0.12~0.17  Dimension (mm)  18×18  TGK Part No.  863-14-02-61  Material  Borosilicate glass  Refractive Index  Ne=1.5255±0.0015  Abbe Number  Ve=56±2 
    Rating:
    98%
    from S$4.39
    Min. 2 days
  2. Square Cover Glass No.1
    Matsunami Glass Ind Square Cover Glass No.1
    A basic cover glass that can be used for various purposes.
    Flatness (mm)  0.010 or less (JIS R3702 test method)  Thickness (mm)  0.12~0.17  Material  Borosilicate glass  Refractive Index  Ne=1.5255±0.0015  Abbe Number  Ve=56±2 
    Rating:
    100%
    from S$5.99
    Min. 2 days
  3. Cover Glass Rectangle No.1
    Matsunami Glass Ind Cover Glass Rectangle No.1
    A series with a thickness of 0.12 to 0.17 mm.
    Flatness (mm)  0.010 or less (JIS R3702 test method)  Thickness (mm)  0.12~0.17  Material  Borosilicate glass  Color  Colorless and transparent  Abbe Number  Ve=56±2  Refractive Index  ne=1.5255±0.0015 
    Rating:
    80%
    from S$16.99
    Min. 2 days
  4. NEO Cover Glass Rectangle No.1
    Matsunami Glass Ind NEO Cover Glass Rectangle No.1
    Standard and highest quality. We back up high-level clinical testing technology. A paper case that is easy to dispose of. It can also be used for automatic encapsulation machines.
    Flatness (mm)  0.010 or less  Thickness (mm)  0.12~0.17  Material  Borosilicate glass  Color  Colorless and transparent  Refractive Index  Ne=1.5255(±0.0015)  Surface Treatment  Special coating to prevent sticking  Abbe Number  Ve=56±2 
    Rating:
    100%
    from S$35.99
    Min. 2 days
  5. Cover Glass
    AS ONE Cover Glass
    It is vacuum packed.
    Thickness (mm)  0.13~0.16  Dimension (mm)  18×18  Specification  Vacuum packing 
    Rating:
    73%
    from S$6.99
    Min. 2 days
  6. Cover Glass Round No.1
    Matsunami Glass Ind Cover Glass Round No.1
    Thickness (mm)  0.12~0.17  Quantity (Sheets)  100  Material  Borosilicate glass  Refractive Index  Ne=1.5255±0.0015  Abbe Number  Ve=56±2 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  7. Plastic Cover Slips
    Thermo Fisher Scientific Plastic Cover Slips
    ● Vinyl chloride coverslips that are less likely to crack than glass.
    Thickness (mm)  0.17~0.25  Dimension (mm)  22×22  Material  Polyvinyl chloride (PVC) 
    Rating:
    80%
    from S$14.99
    Min. 2 days
  8. Matsunami Cover Glass
    Matsuyoshi & Co Matsunami Cover Glass
    A basic cover glass that can be used for various purposes.
    Thickness Tolerance (mm)  0.12~0.17 
    Rating:
    100%
    from S$56.99
    Min. 2 days
  9. Cover Glass
    KENIS Cover Glass
    ● Cover glass with excellent cost performance. ● Borosilicate glass has higher transparency and higher quality.
    Dimension (mm)  18×18  Specification  Plastic case, vacuum pack packaging 
    from S$6.99
    Min. 2 days
  10. Hemo Cover Glass
    Matsunami Glass Ind Hemo Cover Glass
    Colorless and transparent. The flatness is 0.002 mm or less. It is also widely used for blood smearing.
    Thickness (mm)  0.5±0.1  Quantity (Sheets)  25 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  11. Safety cover glass
    NARIKA Safety cover glass
    Invented by the Utsunomiya University Elementary and Junior High School Science Study Group Glass is fragile and difficult to see if dropped on the floor or sink, causing injuries to students. Since this product is made of transparent plastic, there is no need to worry about it breaking during th... Read More
    Dimension (mm)  20 x 20 x 0.1 (thickness)  Material  Transparent plastic 
    from S$15.99
    Min. 2 days
  12. Cover Glass
    Muto Pure Chemicals Cover Glass
    Thickness (mm)  0.12~0.17  Refractive Index  1.5220±0.001ND  Material  High grade borosilicate glass 
    from S$87.99
    Min. 13 days
  13. Cover glass
    Matsunami Glass Ind Cover glass
    Dramatically improved bending strength and automatic encapsulation machine specifications with anti-sticking treatment. We promise the optimum quality for uniform application of encapsulant and marking on the glass surface.
    Thickness (mm)  0.13~0.17 
    from S$38.99
    Min. 2 days
  14. Quartz cover glass
    Tokyo Glass Kikai (TGK) Quartz cover glass
    from S$279.90
    Min. 23 days
  15. Cover glass
    Matsunami Glass Ind Cover glass
    Thickness (mm)  0.13~0.17 
    from S$33.99
    Min. 2 days
  16. cover glass
    Leona cover glass
    Made of borosilicate glass.
    Thickness (mm)  0.16~0.19  Material  Borosilicate glass 
    from S$7.99
    Min. 6 days
  17. Matsunami Cover Glass Trophy
    Matsuyoshi & Co Matsunami Cover Glass Trophy
    Dimension (mm)  18×18  Matsuyoshi & Co., Ltd. Code  23-5025-02 
    from S$45.99
    Min. 8 days
  18. Cover glass for hemocytometer
    ERMA Cover glass for hemocytometer
    The best cover glass for hemocytometer.
    Dimension (mm)  22×22×0.5 
    from S$38.99
    Min. 6 days
  19. Round Cover Glass
    AS ONE Round Cover Glass
    Thickness (mm)  0.13~0.17 
    Rating:
    100%
    from S$229.90
    Min. 4 days
  20. Cover glass lifter
    Tokyo Glass Kikai (TGK) Cover glass lifter
    Uses elastic rubber cups Slide glass and cover glass can be handled easily, securely and safely. It is also useful for covering without foaming during embedding work.
    TGK Part No.  0837-14-37-04  Color  Black 
    from S$10.99
    Min. 5 days
  21. Cover glass (100 sheets) 18x18mm (for biological)
    NARIKA Cover glass (100 sheets) 18x18mm (for biological)
    Quantity (Sheets)  100 sheets  Dimension (mm)  18×18  Specification  In a case 
    from S$6.19
    Min. 6 days
  22. Cover glass (biological) trophy
    NARIKA Cover glass (biological) trophy
    Dimension (mm)  18×18  Specification  For living things 
    from S$7.49
    Min. 6 days
  23. Round cover glass
    Fischer Round cover glass
    Made of borosilicate glass. Low fluorescence. Air blow cleaned.
    Thickness (mm)  0.13~0.17(No.1) 
    from S$229.90
    Min. 9 days
  24. Preparation
    Yoshida Biological Laboratory Preparation
    from S$58.99
    Min. 3 days
  25. Matsunami Cover Glass NEO
    Matsuyoshi & Co Matsunami Cover Glass NEO
    Standard and highest quality. Back up high-level clinical tests. It can be used with any encapsulation machine. Considering the global environment by using a paper case.
    Thickness Tolerance (mm)  0.12~0.17 
    from S$179.90
    Min. 8 days
  26. Plastic cover glass
    SANSYO Plastic cover glass
    Made of transparent and hard-to-break plastic (PVC).
    Thickness (mm)  0.17~0.25  Dimension (mm)  22×22 
    from S$149.90
    Min. 9 days
  27. Cover glass (made by Muto Chemical)
    Muto Pure Chemicals Cover glass (made by Muto Chemical)
    It comes in an easy-to-use plastic case at a very economical price.
    Thickness (mm)  0.12~0.17  Refractive Index  nD=1.5220±0.001 
    from S$129.90
    Min. 3 days
  28. Cover glass
    Matsuyoshi & Co Cover glass
    Comes in an easy-to-use plastic case, allowing one-touch encapsulation without having to change the cover glass.
    Thickness Tolerance (mm)  0.12~0.17 
    from S$119.90
    Min. 8 days
  29. Preparation
    Artec Preparation
    It was manufactured by researching items, collection time, fixing method, slicing method, dyeing method, etc. so that the observation effect is sufficient.
    Dimension (mm)  76×26×1.5  Material  Glass 
    from S$24.99
    Min. 4 days
  30. Chamber cover
    Matsunami Glass Ind Chamber cover
    With a maximum of 8 wells, it is ideal for experimental systems that require throughput. The No. 1S cover glass is used, making it ideal for high-magnification observation such as using an oil-immersed lens. * The chamber part cannot be removed. Please be careful when using it.
    Thickness (mm)  0.16~0.19  Dimension (mm)  24.5×53.9  Coating  Non-coated 
    from S$329.90
    Min. 7 days
  31. cover glass
    NARIKA cover glass
    Dimension (mm)  18×18  Type  For living things 
    from S$69.99
    Min. 6 days
  32. Dyeing plate
    Paul Marienfeld Dyeing plate
    Surface matte
    Cell (mm)  16×2.3d  Dimension (mm)  79×63×4 
    from S$39.99
    Min. 4 days
  33. cover glass
    NARIKA cover glass
    Dimension (mm)  22×22 
    from S$31.99
    Min. 5 days
  34. Cover glass (biological)
    NARIKA Cover glass (biological)
    Dimension (mm)  24×24  Specification  For living things 
    from S$22.99
    Min. 6 days
  35. Cover glass # 1
    Tokyo Glass Kikai (TGK) Cover glass # 1
    Material  Borosilicate glass  Color  Colorless and transparent 
    from S$19.99
    Min. 5 days
  36. Cover glass # 1 100 pieces
    Tokyo Glass Kikai (TGK) Cover glass # 1 100 pieces
    With the same dimensions, there is No. 1S (thickness: 0.15 to 0.18 mm) and No. 2 (thickness: 0.17 to 0.25 mm). The price and quantity are the same.
    Thickness (mm)  0.13~0.17 
    from S$19.99
    Min. 5 days
  37. Cover glass for hemocytometer
    Sunlead Glass Cover glass for hemocytometer
    from S$47.99
    Min. 4 days
  38. cover glass
    Leona cover glass
    Material  Borosilicate glass 
    from S$7.79
    Min. 7 days
  39. 25 pieces of hemo cover glass
    Tokyo Glass Kikai (TGK) 25 pieces of hemo cover glass
    Colorless and transparent. The flatness is 0.002 mm or less. It is also widely used for blood smearing.
    Thickness (mm)  0.4~0.6 
    from S$54.99
    Min. 5 days
  40. Cover glass
    Artec Cover glass
    Thickness (mm)  0.13~0.17  Dimension (mm)  18×18  Material  Borosilicate glass 
    Rating:
    45%
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 49

Set Ascending Direction