All Category

Microscope Slides

View : Grid List
Filter

Items 1 - 40 of 146

Set Ascending Direction
  1. Microscope Slide
    Matsunami Glass Ind Microscope Slide
    Abbe Number  Flatness (mm)  Dimension (mm)  26×76 
    Rating:
    96%
    from S$9.89
    Min. 2 days
  2. Frosted Slide Glass
    KENIS Frosted Slide Glass
    The edges of the slide glass are pickpocketed and can be written with a pencil or felt-tip pen. It is safe because the four corners are polished to 45 ° in addition to the edge polishing.
    Thickness (mm)  1.0~1.2  Dimension (mm)  75×25 
    from S$11.99
    Min. 4 days
  3. Large Slide Glass
    Matsunami Glass Ind Large Slide Glass
    Double width convenient for large tissue sections. Please use a basket for 52 x 76 mm for dyeing.
    Abbe Number  Flatness (mm)  Quantity (Sheets)  50  Dimension (mm)  52×76  Surface Treatment  Degreased and washed  Specification  Dimension: 76 × 52mm  Frost  None 
    Rating:
    93%
    from S$23.99
    Min. 2 days
  4. Slide Glass
    Muto Pure Chemicals Slide Glass
    High quality. It is clean and very clean with ultrasonic waves. It is also a luxury item, but the price is low. We use JIS standard flat glass with a small amount of alkali elution that causes fading. The preclin type is a type that has been degreased and washed.
    Dimensions, Width W x Length L (mm)  26×76  Material  Luxury soda glass 
    Rating:
    93%
    from S$14.99
    Min. 2 days
  5. Slide Glass
    Toshin Riko Slide Glass
    Thickness (mm)  1.3  Dimension (mm)  26×76  Material  Soda-lime glass 
    Rating:
    92%
    from S$4.59
    Min. 2 days
  6. Frosted Microscope Slide
    Matsunami Glass Ind Frosted Microscope Slide
    You can write on the frosted surface with a pencil or pen, which is convenient for organizing and storing. In addition, it does not disappear even after undergoing processes such as special staining and immunostaining.
    Abbe Number  Flatness (mm)  Alkaline Elution Amount (mg)  0.37  Dimensions (frost part) (mm)  15×26  Dimension (mm)  26×76  Surface Treatment  Degreased and washed  Refractive Index  Ne=1.521  Frost  Yes 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  7. Pre Cleaned Slide Glass Microscope Slide
    Matsunami Glass Ind Pre Cleaned Slide Glass Microscope Slide
    You can effectively use the entire surface of the slide glass without frosting.
    Dimension (mm)  26×76  Surface Treatment  Degreased and washed  Material  Water plate glass 
    from S$17.99
    Min. 2 days
  8. Plastic glass slides
    KENIS Plastic glass slides
    ● Slide glass made of plastic is less likely to crack than glass. ● It is easy to crack, so it is suitable for observation experiments in schools.
    Dimension (mm)  25×75  Thickness (mm)  About 1.0 
    from S$19.99
    Min. 2 days
  9. Super Frost Microscope Slide
    Matsunami Glass Ind Super Frost Microscope Slide
    Since there is little spontaneous fluorescence, it can be used not only for routine use but also for special purposes such as fluorescent dyeing. Excellent frosting for excellent writing and solvent resistance.
    Thickness (mm)  0.9~1.2  Width x Length (mm)  26×76  Type  Trimming 
    Rating:
    100%
    from S$25.99
    Min. 2 days
  10. Hall slide glass
    Toshin Riko Hall slide glass
    It can be used for bacteria, tissue culture, agglutination, blood tests, etc.
    Depth (mm)  0.6  Thickness (mm)  1.3  Hole Diameter (Φmm)  14~15  Dimension (mm)  26×76  Material  Soda-lime glass 
    Rating:
    100%
    from S$45.99
    Min. 2 days
  11. Slide Glass for Minerals
    Matsunami Glass Ind Slide Glass for Minerals
    In addition to the edge-polished finish, the corners of the four corners have been greatly dropped, so your hands will not be hurt.
    Dimension (mm)  28×48  Specification  Dimensions: 28 x 48mm 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  12. Microscope Glass
    AS ONE Microscope Glass
    Thickness (mm)  1~1.2  Width x Length (mm)  25.4×76.2  Material  Soda-lime glass 
    from S$9.69
    Min. 2 days
  13. MAS Coated Microscope Slide (Frosted)
    Matsunami Glass Ind MAS Coated Microscope Slide (Frosted)
    It has hydrophilicity and easy extension of tissue sections. Strong adhesive strength and little peeling. Suitable for immunostaining with excellent high temperature resistance.
    Thickness (mm)  0.9~1.2  Dimensions, Length L x Width W (mm)  76×26 
    from S$48.99
    Min. 2 days
  14. Slide Glass for Minerals Water Edge Polishing
    Toshin Riko Slide Glass for Minerals Water Edge Polishing
    Thickness (mm)  1.3  Dimension (mm)  28×48  TGK Part No.  579-14-36-01  Material  Soda-lime glass 
    Rating:
    100%
    from S$22.99
    Min. 2 days
  15. Microscope Slide
    AS ONE Microscope Slide
    Thickness (mm)  1.3±0.2  Width x Length (mm)  26×76  Material  Soda-lime glass 
    from S$9.99
    Min. 2 days
  16. APS Coated Slide Glass
    Matsunami Glass Ind APS Coated Slide Glass
    It has strong adhesion of tissue sections and cells, and is particularly resistant to heat treatment such as microwave and autoclave treatments. In addition, co-staining on the glass surface can be kept low.
    Thickness (mm)  0.9~1.2  Dimension (mm)  76×26 
    from S$45.99
    Min. 2 days
  17. Microscope Slide
    AS ONE Microscope Slide
    Uses DIN standard material with a small amount of alkali elution.
    from S$7.99
    Min. 2 days
  18. Slide glass
    KENIS Slide glass
    A safe glass slide with four corners polished to 45 ° in addition to edge polishing. White edge polish is a high quality glass slide with higher transparency.
    Thickness (mm)  1.0~1.2  Dimension (mm)  75×25 
    from S$9.59
    Min. 2 days
  19. Anti-peeling Coated Microscope Slide (MAS-GP Type A)
    Matsunami Glass Ind Anti-peeling Coated Microscope Slide (MAS-GP Type A)
    Its excellent hydrophilicity prevents exfoliation of tissue sections during histopathological and immunostaining. Uses new glass with good flatness and transmittance and low self-fluorescence.
    Thickness (mm)  0.9~1.2  Dimension (mm)  26×76 
    from S$48.99
    Min. 2 days
  20. Water-repellent glass for microbe observation
    NARIKA Water-repellent glass for microbe observation
    Children will surely be fascinated by the aquatic creatures that move around in the polka dots! A slide glass that becomes polka dots due to its water-repellent effect when water drops are dropped into the holes. You can easily observe the creatures moving in the water just by dropping the water ... Read More
    Dimension (mm)  76×26 
    Rating:
    100%
    from S$24.99
    Min. 6 days
  21. Fine frost slide glass
    Matsunami Glass Ind Fine frost slide glass
    Uses fine glass with good flatness and transmittance and low self-fluorescence. You can write in detail with a writing instrument such as a pencil or pen, and the characters will not disappear even in processes such as special dyeing and immunostaining. It is resistant to various organic solvents... Read More
    Thickness (mm)  0.9~1.2  Dimension (mm)  76×26 
    from S$25.99
    Min. 2 days
  22. Slide glass
    Artec Slide glass
    Thickness (mm)  1~1.2  Dimension (mm)  26×76  Material  Borosilicate glass  Surface Treatment  No degreasing  Type  Water edge polishing 
    Rating:
    100%
    from S$9.59
    Min. 2 days
  23. Microscope Slide (Edge ​​Polishing, Color)
    AS ONE Microscope Slide (Edge ​​Polishing, Color)
    The four corners are polished to 45 degrees. As it is a color frost type, it is convenient for organizing and sorting.
    Thickness (mm)  1.0~1.2  Dimensions (frost part) (mm)  20  Material  Soda-lime glass 
    from S$25.99
    Min. 4 days
  24. Hole Microscope Slide
    AS ONE Hole Microscope Slide
    Depth (mm)  0.6  Thickness (mm)  1.3±0.2  Hole Diameter (Φmm)  14~15  Dimensions, Width W x Length L (mm)  26×76  Material  Soda-lime glass 
    from S$54.99
    Min. 2 days
  25. Slide Glass
    ISOLAB Slide Glass
    Uses soda-lime glass with excellent optical characteristics. For inspection / research, student training, etc.
    Thickness (mm)  Standard  Compliant with JIS standard (0.9-1.2mmt)  Material  Soda-lime glass 
    from S$9.79
    Min. 2 days
  26. Staining Tray GSJ Series
    AS ONE Staining Tray GSJ Series
    from S$19.99
    Min. 2 days
  27. Star Frost Slide Glass, Water Edge Grinding
    Muto Pure Chemicals Star Frost Slide Glass, Water Edge Grinding
    Urethane resin is printed on the glass surface, which makes it easy to write and does not disappear even when immersed in an organic solvent such as alcohol or xylene. Since the frosted part is raised, it is difficult to adhere even in the humid season.
    Thickness (mm)  1.0  Dimensions, Width W x Length L (mm)  26×76  Material  Luxury soda glass 
    from S$24.99
    Min. 2 days
  28. Round Cover Glass
    AS ONE Round Cover Glass
    Thickness (mm)  0.13~0.16  Material  Borosilicate glass  Standard  DINISO8255 
    from S$199.90
    Min. 2 days
  29. Boundary slide glass Etching processed product
    Matsunami Glass Ind Boundary slide glass Etching processed product
    With a high-precision and highly visible boundary line, you can observe live plankton with a 1 mm special frame.
    Thickness (mm)  1.0~1.2  Dimension (mm)  76×26  Specification  Etching range: 1m pitch grid (20 × 50mm) 
    Rating:
    90%
    from S$97.99
    Min. 2 days
  30. Glass Slide
    TRUSCO Glass Slide
    Mass (g)  275  Material  White glass 
    from S$7.49
    Min. 2 days
  31. MAS Coat Slide G
    Matsunami Glass Ind MAS Coat Slide G
    Originally developed high-performance silane coat product with improved hydrophilicity and adhesive strength. It can be used for immunohistochemistry, in situ hybridization, etc., where exfoliation often occurs.
    Thickness (mm)  0.9~1.2  Quantity (Sheets)  100  Dimension (mm)  76×26 
    Rating:
    80%
    from S$45.99
    Min. 2 days
  32. Glass slide with border
    KENIS Glass slide with border
    A slide glass with a boundary line that is convenient for measuring and counting samples.
    Scale  26×56mm  Dimension (mm)  76×26×t1 
    Rating:
    90%
    from S$38.99
    Min. 2 days
  33. White Edge Microscope Slide (for Basic Frost White Fluorescence Microscope)
    Matsunami Glass Ind White Edge Microscope Slide (for Basic Frost White Fluorescence Microscope)
    A slide glass for a fluorescence microscope. It has improved processing accuracy, strength, and degree of cleaning, has less spontaneous fluorescence, and has excellent ultraviolet transmittance.
    Material  White plate glass 
    from S$77.99
    Min. 2 days
  34. Microscope Glass
    AS ONE Microscope Glass
    As ONE Part Number  1-3345-01  Type  90° 
    from S$21.99
    Min. 2 days
  35. Slide Glass (for Rocks and Minerals)
    NARIKA Slide Glass (for Rocks and Minerals)
    Dimension (mm)  28×48  Specification  For rocks and minerals 
    from S$24.99
    Min. 6 days
  36. Slide glass
    Matsunami Glass Ind Slide glass
    Thickness (mm)  0.9~1.2  Dimension (mm)  76×26 
    from S$43.99
    Min. 5 days
  37. Glass slide
    Leona Glass slide
    It is an economy cut-off.
    Thickness (mm)  Dimension (mm)  25×75  Type  Cut off  Material  Soda-lime glass 
    from S$7.39
    Min. 2 days
  38. Preparation box
    TRUSCO Preparation box
    Material  ABS resin  Thickness (mm)  32 
    from S$8.99
    Min. 2 days
  39. Hall slide glass
    KENIS Hall slide glass
    A slide glass with a dent in the center that allows you to observe thick samples without crushing them.
    from S$129.90
    Min. 4 days
  40. cover glass
    TRUSCO cover glass
    Material  White glass 
    from S$7.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 146

Set Ascending Direction