All Category

Staining Dishes

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 53

Set Ascending Direction
  1. Staining Dish Made of Hard Glass
    SANSYO Staining Dish Made of Hard Glass
    Can be autoclaved. Please use it together with ST metal fittings. * The outer dimensions are the standard values for the size of the main body (W x D) excluding the lid and the total height (H) including the lid.
    Outer Dimensions, Width W x Depth D x Height H (mm)  101×50×110  Material  Hard glass  Type  No vertical partition 
    from S$46.99
    Min. 2 days
  2. Slide Staining Basket B-20
    Tokyo Glass Kikai (TGK) Slide Staining Basket B-20
    The slide glass is easy to put in and take out, the stain solution drains well, and mixing with other stain solutions is reduced.
    Slide dimensions (mm)  76×26  Outer Dimensions (mm)  81.4×29.2×80.6  TGK Part No.  863-14-21-01  Mass (g)  About 70  Type  B-20  Number of Sliding Units (pieces)  For 20 sheets  Material  Stainless steel (SUS304) 
    from S$34.99
    Min. 2 days
  3. Wooden block table large 100 pieces
    Tokyo Glass Kikai (TGK) Wooden block table large 100 pieces
    For paraffin
    Quantity per Case (pieces)  100  Dimension (mm)  30×22×15H  TGK Part No.  579-55-34-03  Specification  For paraffin  Type  Material  wooden 
    from S$25.99
    Min. 2 days
  4. Dye Tray (Quality Type)
    KENIS Dye Tray (Quality Type)
    ● Precisely cut grooves hold the slide firmly and allow it to stand upright. ● The slide glass inside is easy to observe from the side. ● High-quality type with little variation in the spacing between slide glasses. ● It is made in Europe.
    File Capacity  5 sheets  Material  Glass  Dimension (mm)  Φ75×110 
    from S$43.99
    Min. 2 days
  5. TPX Staining Tray
    AS ONE TPX Staining Tray
    from S$22.99
    Min. 2 days
  6. Staining Tray Metal Fitting Vertical Type
    AS ONE Staining Tray Metal Fitting Vertical Type
    As ONE Part Number  1-4398-11  Dimension (mm)  78×30×68  Suitable for  For 15 vertical  Type  Metal fittings  Material  Stainless steel (SUS304) 
    Rating:
    70%
    from S$14.99
    Min. 2 days
  7. Dyeing bat
    Tokyo Glass Kikai (TGK) Dyeing bat
    from S$34.99
    Min. 2 days
  8. Staining Tray
    AS ONE Staining Tray
    Please use in combination with the rack for dyeing bats.
    Material  Glass  Specification  Tray 
    from S$29.99
    Min. 4 days
  9. Dyeing basket
    KENIS Dyeing basket
    It is a convenient staining basket for staining specimens at once. Made of stainless steel, it does not rust and is resistant to various solvents.
    Dimension (mm)  78×30×70  Material  Stainless steel 
    from S$15.99
    Min. 2 days
  10. Wooden block base small 100 pieces
    Tokyo Glass Kikai (TGK) Wooden block base small 100 pieces
    For paraffin
    Quantity per Case (pieces)  100  Dimension (mm)  24×17×12H  TGK Part No.  579-55-34-01  Specification  For paraffin  Type  Material  wooden 
    from S$21.99
    Min. 2 days
  11. Dyeing vat with vertical lid for 8 sheets # 355
    Kartell Dyeing vat with vertical lid for 8 sheets # 355
    It is hard and has excellent chemical resistance and heat resistance. Can be autoclaved.
    Heat Resistance Temperature (℃)  120  TGK Part No.  198-19-81-42  Part No.  355  Outer Dimensions (mm)  58×53.5×86H  Number of Sliding Units (pieces)  For 8 sheets  Material  PMP (polymethylpentene) 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  12. Polypropylene Staining Tray
    AS ONE Polypropylene Staining Tray
    Holds 10 25 x 75 mm slides. It is a screw cap type that closes tightly without liquid leakage. A polypropylene dyeing vat that can be microwave sterilized.
    As ONE Part Number  1-7934-01  Number of Storage (sheets)  10  Specification  Autoclavable  Dimension (mm)  Base Φ59.7 × Cap Φ53 × 114  Material  PP (polypropylene) 
    Rating:
    80%
    from S$33.99
    Min. 2 days
  13. Dyeing Tray Stand
    KENIS Dyeing Tray Stand
    A dyeing bat stand that can store and carry glass bats and dyeing bats.
    Material  Vinyl chloride 
    from S$169.90
    Min. 4 days
  14. Dyeing Tray Stand
    KENIS Dyeing Tray Stand
    A dyeing bat stand that can store glass bats and dyeing bats. Holds 6 vertical dyeing jars.
    Dimension (mm)  130×402×40  Storage Capacity (mm)  51×100×33  Material  Wood 
    from S$64.99
    Min. 4 days
  15. Dyeing Tray Stand
    KENIS Dyeing Tray Stand
    It is a dyeing bat stand that can store and carry glass bats and dyeing bats. Since there are storage spaces for the bat body and lid, there is no need to worry about damage when carrying.
    Dimension (mm)  365×167×73  Storage Capacity  5 staining pads  Mass (g)  600  Material  PVC 
    from S$109.90
    Min. 4 days
  16. Staining Tray Rack
    AS ONE Staining Tray Rack
    Please use in combination with a dyeing vat. As it has a handle, it is convenient to put it in and take it out.
    Specification  Rack  Material  Stainless steel (SUS304) 
    from S$27.99
    Min. 4 days
  17. Dyeing Bat
    Leona Dyeing Bat
    A must-have item for dyeing glass slides.
    Material  Soda-lime glass 
    from S$19.99
    Min. 6 days
  18. 100 wooden blocks
    Tokyo Glass Kikai (TGK) 100 wooden blocks
    Quantity per Case (pieces)  100  Dimension (mm)  27×20×12H  TGK Part No.  579-55-34-02  Specification  For paraffin  Type  Medium 
    from S$23.99
    Min. 6 days
  19. Horizontal Dyeing Tray with Lid for 10 Sheets # 351
    Kartell Horizontal Dyeing Tray with Lid for 10 Sheets # 351
    It is hard and has excellent chemical resistance and heat resistance. Can be autoclaved.
    Part No.  351  Specification  Dimensions: 85 x 70 x 50Hmm  Number of Sliding Units (pieces)  For 10 sheets  TGK Part No.  198-19-81-41 
    from S$32.99
    Min. 4 days
  20. Dyeing Tube with Screw Cap
    SANSYO Dyeing Tube with Screw Cap
    The stain does not spill even if it falls down. 10 slide glasses can be stored back to back in 5 grooves, 2 vertically.
    Material (Cap)  Phenolic resin  Number of Bottles  10 sheets 
    from S$47.99
    Min. 6 days
  21. Dyeing Tray
    Kartell Dyeing Tray
    GV is a glass dyeing bat and TPV is a TPX dyeing bat. It has a groove that allows you to stand the slide glass as it is.
    Dimension (mm)  58×54×86  File Capacity  8 vertical  Material  TPX 
    from S$32.99
    Min. 7 days
  22. Slide Staining Basket B-5
    Tokyo Glass Kikai (TGK) Slide Staining Basket B-5
    The slide glass is easy to put in and take out, the stain solution drains well, and mixing with other stain solutions is reduced.
    TGK Part No.  863-14-21-06  Type  B-5 76×52  Number of Sliding Units (pieces)  For 5 sheets  Slide dimensions (mm)  76×52 
    Rating:
    100%
    from S$99.90
    Min. 6 days
  23. Dyeing Trays 16 pcs
    SANSYO Dyeing Trays 16 pcs
    Holds 16 slide glasses (2 back to back x 8 grooves). Made of durable thick glass with a glass cover.
    Dimension (mm)  59×59×105H 
    from S$63.99
    Min. 6 days
  24. Slide dyeing basket for B-20 large
    Tokyo Glass Kikai (TGK) Slide dyeing basket for B-20 large
    The slide glass is easy to put in and take out, the stain solution drains well, and mixing with other stain solutions is reduced.
    Type  B-20 76×52  TGK Part No.  863-14-21-04  Slide dimensions (mm)  76×52  Number of Sliding Units (pieces)  For 20 sheets 
    from S$109.90
    Min. 8 days
  25. Dyeing tray
    Kartell Dyeing tray
    Holds 20 slide glasses.
    Dimension (mm)  69.5×86×21  Material  Polypropylene 
    from S$25.99
    Min. 7 days
  26. Polypropylene Dyeing Tray
    SANSYO Polypropylene Dyeing Tray
    With dome-shaped screw cap. Autoclave and microwave are possible.
    Number of Bottles  10 sheets 
    from S$35.99
    Min. 6 days
  27. Slide staining basket B-40
    Tokyo Glass Kikai (TGK) Slide staining basket B-40
    The slide glass is easy to put in and take out, the stain solution drains well, and mixing with other stain solutions is reduced.
    TGK Part No.  863-14-21-02  Slide dimensions (mm)  76×26  Number of Sliding Units (pieces)  For 40 sheets  Type  B-40 
    from S$67.99
    Min. 6 days
  28. Dyeing Tray Tray
    Tokyo Glass Kikai (TGK) Dyeing Tray Tray
    TGK Part No.  0837-14-37-03 
    from S$169.90
    Min. 5 days
  29. Dyeing Tray Horizontal Type without Groove
    Tokyo Glass Kikai (TGK) Dyeing Tray Horizontal Type without Groove
    The tray has a wire hand.
    TGK Part No.  0814-14-37-07  Dimension (mm)  105×85×70H  Inner Dimensions (mm)  95×75×58H  Material  Glass  Type  No horizontal groove 
    from S$39.99
    Min. 5 days
  30. Dyeing Tray Stand
    SANSYO Dyeing Tray Stand
    Stand for vertical dyeing bat (up to 15 sheets can be used). There is no need to worry about the bat falling during the dyeing process. Each storage space comes with a name tag.
    Material  PVC  compartment size, width x depth x height (mm)  52×102×40 
    from S$179.90
    Min. 9 days
  31. Dyeing Tray
    Kartell Dyeing Tray
    It is used as a dyeing tray and a container for storing dyeing liquid.
    Dimension (mm)  81×101×70  Material  TPX 
    from S$55.99
    Min. 7 days
  32. Slide dyeing basket
    Tokyo Glass Kikai (TGK) Slide dyeing basket
    It is easy to put in and take out the slide glass, the stain solution runs well, and it reduces mixing with other stain solutions.
    Material  Stainless steel (SUS304) 
    from S$34.99
    Min. 5 days
  33. For 15 dyeing baskets SUS304
    Tokyo Glass Kikai (TGK) For 15 dyeing baskets SUS304
    At the time of packaging, we perform a mounting test of each slide glass.
    Dimension (mm)  30 x 79 x 67H (excluding handle)  Mass of Main Unit (g)  About 50  Number of Sliding Units (pieces)  For 15 sheets  Specification  ● Mounting part gap width (mm): 24 
    from S$16.99
    Min. 5 days
  34. Dyeing Horizontal Tray
    Tokyo Glass Kikai (TGK) Dyeing Horizontal Tray
    The tray has a wire hand.
    TGK Part No.  0814-14-37-08  Dimension (mm)  88×70×40H  Material  Glass  Type  Horizontal tray 
    from S$34.99
    Min. 5 days
  35. Dyed Tray with PMP Lid
    Kartell Dyed Tray with PMP Lid
    It is hard and has excellent chemical resistance and heat resistance. Autoclave is possible.
    Material  Polymethylpentene (PMP) 
    from S$29.99
    Min. 4 days
  36. Slide staining basket B-60
    Tokyo Glass Kikai (TGK) Slide staining basket B-60
    The slide glass is easy to put in and take out, the stain solution drains well, and mixing with other stain solutions is reduced.
    Type  B-60  Slide dimensions (mm)  76×26  Number of Sliding Units (pieces)  For 60 sheets  TGK Part No.  863-14-21-03 
    from S$109.90
    Min. 6 days
  37. Dyeing tray PS 95 × 57 # 357
    Kartell Dyeing tray PS 95 × 57 # 357
    Cell (mm)  15Φ × 8 holes  TGK Part No.  198-19-81-35  Part No.  357  Dimension (mm)  95×57 
    from S$7.99
    Min. 6 days
  38. Color plate PS made Φ15 × 8 holes
    Kartell Color plate PS made Φ15 × 8 holes
    Cell (mm)  15Φ × 8 holes  Main Unit Dimensions (mm)  95×57 
    from S$8.49
    Min. 4 days
  39. Staining Jar with 2 Lids #353
    Kartell Staining Jar with 2 Lids #353
    It has excellent chemical resistance and heat resistance, and can be autoclaved. There are two types of lids, one is used to store the dyeing solution, and the other is the lid with a cut, which is used to insert the dyeing tray of product number 354.
    TGK Part No.  198-19-81-45  Part No.  353  Outer Dimensions (mm)  81×101×70H 
    Discontinued
  40. ST fitting for dyeing bat
    SANSYO ST fitting for dyeing bat
    Made of stainless steel (SUS304), it does not rust easily and is solvent resistant. Can be used in combination with an unpartitioned dyeing bat. * The size is excluding the handle
    Material  SUS304 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 53

Set Ascending Direction