All Category

Materials for Experiment & Research

Experimental and research materials are used as covers and containers during research and experiments. There are various materials for the sheets used for covering wires and packing. The silicone rubber mat is suitable for cushioning materials and filter materials, and the net can also be used as a net bag soaked in chemicals. There are a wide variety of films used for shading test tubes and beakers and sealing them. Bags include sealed pouch bags that can safely carry clinical samples, waste treatment bags that have excellent heat resistance and water resistance, and vacuum packs that are decompressed and decompressed with a pump.
View : Grid List
Filter

Items 1 - 40 of 1283

Set Ascending Direction
  1. PTFE Sheet
    MonotaRO PTFE Sheet
    A PTFE sheet with excellent heat resistance, chemical resistance, acid resistance, alkali resistance, and electrical insulation. You can process it into various shapes to suit various purposes. Various applications such as gaskets, oil sealing, electrical insulation materials, research equipment,... Read More
    Operating Temperature Range (℃)  -180~260  RoHS directive (corresponding to 10 substances)  Correspondence  Material  PTFE  Color  White 
    Rating:
    92%
    from S$22.99
    Min. 2 days
  2. Neoprene Sponge Sheet
    ARAM Neoprene Sponge Sheet
    It has excellent heat resistance, weather resistance, corrosion resistance, flame retardancy, heat insulation, airtightness, and watertightness. The single-sided adhesive type has the back side of the sheet adhesively processed, so it can be cut to the required size and easily attached. * Adhesiv... Read More
    Material  Chloroprene 
    Rating:
    55%
    from S$17.99
    Min. 2 days
  3. Metal plate
    KENIS Metal plate
    Rating:
    93%
    from S$12.99
    Min. 2 days
  4. Neodymium Magnet (Ring)
    KENIS Neodymium Magnet (Ring)
    * Magnetism disappears at high temperatures. Please use at 80 ℃ or less.
    Included Accessories  plastic case 
    from S$24.99
    Min. 2 days
  5. Neodymium magnet round
    TRUSCO Neodymium magnet round
    It is a neodymium magnet with the strongest magnetic field among magnets. As a sensor or motor part.
    Material  Magnet: Neodymium magnet 
    from S$2.69
    Min. 2 days
  6. Quartz Plate Round Type
    AS ONE Quartz Plate Round Type
    Affordable quartz glass plate
    from S$39.99
    Min. 2 days
  7. Fluorine Rubber Plate
    AS ONE Fluorine Rubber Plate
    Not only is it excellent against solvents, it is also excellent in heat resistance.
    Heat Resistance Temperature (℃)  200℃  Material  Fluororubber 
    from S$66.99
    Min. 2 days
  8. Conductive Silicone Rubber 300 × 300
    AS ONE Conductive Silicone Rubber 300 × 300
    from S$199.90
    Min. 13 days
  9. Hydrophilic Polyester Film
    AS ONE Hydrophilic Polyester Film
    Since it is a hydrophilically treated PET film, it is used in research and development of microchannel diagnostic chips that require fluidity.
    As ONE Part Number  3-6901-01  Type  9901P 10 sheets 
    from S$149.90
    Min. 2 days
  10. Hard Silicone Rubber Sheet
    AS ONE Hard Silicone Rubber Sheet
    Elongation (%)  200  Thickness (mm)  Tensile Strength (MPa)  Hardness (Durometer A)  70  Color  Gray  Material  Hard silicone rubber  JIS Standard  JIS K 6380 Applicable number GFE 7131 
    from S$58.99
    Min. 2 days
  11. PTFE Sheet F-8035 Series
    FLON INDUSTRY PTFE Sheet F-8035 Series
    It is a PTFE material board. * We do not deliver to private homes (detached houses / apartments).
    from S$32.99
    Min. 12 days
  12. Glass Plate TEMPAX
    AS ONE Glass Plate TEMPAX
    from S$57.99
    Min. 13 days
  13. Parafilm Bemis Flexible Packaging
    Bemis Parafilm Bemis Flexible Packaging
    It stretches well and has excellent airtightness. Highly stretchable, non-breathable moisture-proof film material is commonly used in experiments and research settings to seal or protect containers such as colorless and transparent NOAELs or cuvettes that do not affect specimens or chemicals. I w... Read More
    Operating Temperature Range (℃)  7~32  Material  Paraffin 
    Rating:
    93%
    from S$47.99
    Min. 2 days
  14. Strong Magnet
    Nishikei Strong Magnet
    It is a super strong anisotropic magnet.
    Thickness (mm)  Material  Anisotropic ferrite magnet  Feature  Super strong 
    Rating:
    50%
    from S$3.79
    Min. 2 days
  15. Fluororesin Sheet (PTFE)
    ARAM Fluororesin Sheet (PTFE)
    A sheet with excellent insulation properties that can be easily cut with scissors.
    Heat Resistance Temperature (℃)  About 260 
    Rating:
    85%
    from S$17.99
    Min. 2 days
  16. Labo Pita
    AGRIS Labo Pita
    A self-adhesive film with excellent elasticity, excellent chemical resistance, moisture resistance, and airtightness. It can be easily cut by hand, and even easier with the perforated type. Since there is no release paper, you can use it without producing unnecessary dust. Please use it widely as... Read More
    Length (m)  30 
    Rating:
    91%
    from S$12.99
    Min. 2 days
  17. Experimental Metal Plate
    KENIS Experimental Metal Plate
    Rating:
    92%
    from S$1.99
    Min. 2 days
  18. Stainless Steel Plate
    AS ONE Stainless Steel Plate
    * We do not deliver to private homes (detached houses / apartments). * Depending on the size of the cut, warping or twisting may occur. * Because it is a cutting material, there are some scratches on the surface. note that.
    Material  Stainless steel (SUS304) 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  19. Acrylic Pipe
    KENIS Acrylic Pipe
    Material  PMMA 
    Rating:
    87%
    from S$12.99
    Min. 2 days
  20. Neodymium magnet (with round countersunk screw holes)
    TRUSCO Neodymium magnet (with round countersunk screw holes)
    Material  Magnet: Neodymium magnet 
    Rating:
    87%
    from S$3.99
    Min. 2 days
  21. Square Plates
    Tokyo Glass Kikai (TGK) Square Plates
    It has excellent corrosion resistance and heat resistance, and is widely used for production and research and development of electronic parts, various ceramics, new materials, etc. * The heat resistant temperature is the heat resistant temperature of the material alumina.
    Thickness (mm)  2.5  Heat Resistance Temperature (℃)  About 1800  Chemical Composition  Al2O3 99.6%  Material  Alumina 99.6%  Color  White 
    Rating:
    77%
    from S$12.99
    Min. 2 days
  22. Silicone Rubber Round Cord
    AS ONE Silicone Rubber Round Cord
    Length (m)  Type  Round  Shape  Round type 
    Rating:
    84%
    from S$2.49
    Min. 2 days
  23. Silicone Rubber Square Cord
    TIGERS POLYMER Silicone Rubber Square Cord
    It can be used for packing and other purposes.
    Rating:
    98%
    from S$3.59
    Min. 2 days
  24. Transparent Glass Plate
    KENIS Transparent Glass Plate
    Material  Soda-lime glass 
    Rating:
    100%
    from S$9.69
    Min. 2 days
  25. Work Mesh Sheet (Stainless Steel)
    ESCO Work Mesh Sheet (Stainless Steel)
    Various processing is possible easily. Even soft ones can be processed and kept in shape for a long time. * Mesh is the number of meshes in 1 inch (2.54 cm).
    Material  Stainless steel (SUS304) 
    Rating:
    95%
    from S$37.99
    Min. 2 days
  26. Square Glass Plate
    AS ONE Square Glass Plate
    It has excellent heat resistance and impact resistance, has small thermal expansion, and exhibits excellent heat resistance and impact resistance in all fields. It has high light transmission and low optical distortion.
    End face processing  Chamfer finish  Tolerance  Outer size ± 0.5mm (standard product) 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  27. Plastic Plate ABS Resin Plate
    AS ONE Plastic Plate ABS Resin Plate
    * We do not deliver to private homes (detached houses / apartments). * Some warpage may occur due to temperature changes after manufacturing.
    Material  ABS resin 
    Rating:
    70%
    from S$14.99
    Min. 2 days
  28. Glass Plate (Transparent)
    AS ONE Glass Plate (Transparent)
    Material  Soda-lime glass 
    Rating:
    95%
    from S$27.99
    Min. 2 days
  29. PTFE round bar
    MonotaRO PTFE round bar
    A PTFE round bar with excellent heat resistance, chemical resistance, acid resistance, alkali resistance, and electrical insulation. You can process it into various shapes to suit various purposes. Various applications such as gaskets, oil sealing, electrical insulation materials, research equipm... Read More
    Operating Temperature Range (℃)  -180~260  Length (m)  Material  PTFE  Color  White 
    Rating:
    73%
    from S$1.19
    Min. 2 days
  30. Silicon Rubber Sheet
    ARAM Silicon Rubber Sheet
    Has excellent heat resistance, cold resistance, and chemical resistance.
    Hardness  50 degrees  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Silicon rubber 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  31. PTFE Sheet
    Tokyo Glass Kikai (TGK) PTFE Sheet
    Length (m)  10  Material  PTFE  Specification  The price is per 10m length. 
    Rating:
    100%
    from S$109.90
    Min. 2 days
  32. Round Glass Plate
    AS ONE Round Glass Plate
    A general-purpose glass plate made of oxides of silicon, calcium, and sodium.
    Material  Blue plate (soda) glass  End face processing  Chamfer finish  Tolerance  Outer size ± 0.5mm (standard product) 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  33. Glass Tube
    KENIS Glass Tube
    Material  Borosilicate glass  Length (cm)  60 
    Rating:
    80%
    from S$19.99
    Min. 2 days
  34. Metal Wire
    AS ONE Metal Wire
    Length (mm)  400  Material  Piano wire 
    Rating:
    92%
    from S$4.39
    Min. 2 days
  35. Silicone Sponge Sheet RA
    AS ONE Silicone Sponge Sheet RA
    Since it uses silicone rubber, it has excellent heat resistance and cold resistance. There is a skin layer on the surface of the sheet, and the inside is closed cells, so it shields air and water.
    Heat Resistance Temperature (℃)  Continuous use / 180 ℃, Instant / 300 ℃  Material  Silicon rubber 
    Rating:
    70%
    from S$46.99
    Min. 2 days
  36. Silicon Rubber Sheet
    No Brand Silicon Rubber Sheet
    Has excellent heat resistance, insulation resistance, ozone resistance, and weather resistance.
    Operating Temperature Range (℃)  -60~+200  Hardness  HsA50° 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  37. Silicone Rubber Tubing
    TIGERS POLYMER Silicone Rubber Tubing
    It has excellent heat resistance and weather resistance, and can be used from -60 ° C to + 200 ° C.
    Hardness  50° 
    Rating:
    100%
    from S$2.79
    Min. 2 days
  38. Experimental metal plate
    KENIS Experimental metal plate
    ● Metal plates that are convenient for chemical experiments, such as electrolysis and chemical batteries, as well as the properties of metals from acids and alkalis. Properties of metals due to acids and alkalis, and chemical experiments such as electrolysis and chemical cells
    Rating:
    80%
    from S$15.99
    Min. 2 days
  39. Barrier pouch
    Sugiyamagen Barrier pouch
    Compliant with IATA Aviation Dangerous Goods Regulations PI650 A 95kPa pressure-resistant, sealed pouch bag (secondary container) that can safely transport clinical and clinical trial specimens. It can withstand an internal pressure of 95 kPa without leaking in the temperature range of -40 ° C to... Read More
    from S$99.90
    Min. 2 days
  40. Silicone Sponge Cord Square
    AS ONE Silicone Sponge Cord Square
    Length (m)  Type  Square 
    Rating:
    80%
    from S$7.49
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1283

Set Ascending Direction