All Category

Pipes / Rods for Experiment & Research

View : Grid List
Filter

Items 1 - 40 of 86

Set Ascending Direction
  1. Acrylic Pipe
    KENIS Acrylic Pipe
    Material  PMMA 
    Rating:
    87%
    from S$12.99
    Min. 2 days
  2. PTFE round bar
    MonotaRO PTFE round bar
    A PTFE round bar with excellent heat resistance, chemical resistance, acid resistance, alkali resistance, and electrical insulation. You can process it into various shapes to suit various purposes. Various applications such as gaskets, oil sealing, electrical insulation materials, research equipm... Read More
    Operating Temperature Range (℃)  -180~260  Length (m)  Material  PTFE  Color  White 
    Rating:
    73%
    from S$1.19
    Min. 2 days
  3. Urethane Pipe
    AS ONE Urethane Pipe
    Rating:
    100%
    from S$18.99
    Min. 2 days
  4. Metal Rod
    KENIS Metal Rod
    ● Metal bars made of copper, iron, and aluminum, which are frequently used.
    Length (cm)  50  Diameter (Φmm) 
    Rating:
    100%
    from S$15.99
    Min. 2 days
  5. Acrylic Pipe
    AS ONE Acrylic Pipe
    Length (m)  Material  PMMA (acrylic) 
    from S$57.99
    Min. 2 days
  6. Carbon rod
    KENIS Carbon rod
    ● Carbon bars that can be used as electrodes for experiments and research.
    Rating:
    80%
    from S$49.99
    Min. 2 days
  7. Pure Titanium Round Bar
    AS ONE Pure Titanium Round Bar
    Rating:
    100%
    from S$25.99
    Min. 2 days
  8. PEEK Resin Round Bar
    Ensinger Japan PEEK Resin Round Bar
    It has excellent chemical resistance, heat resistance, radiation resistance, wear resistance, and sliding characteristics. Uses high quality Victrex PEEK resin * We do not deliver to private homes (detached houses / apartments).
    Rating:
    100%
    from S$29.99
    Min. 2 days
  9. Tough Pitch Copper Round Bar
    AS ONE Tough Pitch Copper Round Bar
    * We do not deliver to private homes (detached houses / apartments). * A part of the product is painted in color (blue) to identify the material. * Because it is a cutting material, there are some scratches on the surface. note that.
    from S$24.99
    Min. 2 days
  10. Tungsten Carbide Rod
    AS ONE Tungsten Carbide Rod
    Carbide rod with excellent wear resistance.
    Polished surface  Diameter is polished  Hardness  HRA89 Hv1800  Dimension Tolerance (mm)  Outer diameter (± 0.01) x Length (± 1.5) 
    from S$56.99
    Min. 13 days
  11. Pure Magnesium Round Bar (Extruded Material)
    AS ONE Pure Magnesium Round Bar (Extruded Material)
    Magnesium alloy provides a stable shielding effect of 90 to 100 dB in the band of 30 to 200 MHz. * Since it is a cutting material, there are some scratches on the surface.
    from S$32.99
    Min. 12 days
  12. Graphite Round Bar (Graphite Rod CIP Material)
    AS ONE Graphite Round Bar (Graphite Rod CIP Material)
    Anisotropic graphite made by cold hydrostatic molding (CIP). Due to its high thermal conductivity and low thermal expansion, it has excellent thermal shock resistance.
    from S$97.99
    Min. 13 days
  13. Stainless Steel Seamless Pipe
    AS ONE Stainless Steel Seamless Pipe
    * Products with a thickness (thickness) of 2 mm or less may be deformed when cut. note that.
    Material  Stainless steel (SUS304) 
    Rating:
    20%
    from S$34.99
    Min. 12 days
  14. Brass Round Bar
    AS ONE Brass Round Bar
    * A part of the product is painted in color (white) to identify the material. * Because it is a cutting material, there are some scratches on the surface. note that.
    Rating:
    100%
    from S$19.99
    Min. 2 days
  15. Urethane Round Bar
    AS ONE Urethane Round Bar
    from S$5.89
    Min. 13 days
  16. PTFE Rod F-8042 Series
    FLON INDUSTRY PTFE Rod F-8042 Series
    It is a material round bar made of PTFE. * We do not deliver to private homes (detached houses / apartments).
    from S$3.89
    Min. 15 days
  17. Oxygen-Free Copper Round Bar
    AS ONE Oxygen-Free Copper Round Bar
    * We do not deliver to private homes (detached houses / apartments). * A part of the product is painted in color (white) to identify the material. * Because it is a cutting material, there are some scratches on the surface. note that.
    from S$28.99
    Min. 2 days
  18. Alumina Round Bar
    AS ONE Alumina Round Bar
    A dense alumina round bar.
    Operating Temperature (℃)  1800  Thermal Conductivity (W/mk)  25(400℃)  Density (g/cm3 3.9  Bending strength (MPa)  380  Chemical Composition  Al2O3:99.5% 
    Rating:
    80%
    from S$99.90
    Min. 12 days
  19. PFA round bar
    NICHIAS PFA round bar
    Manufactured by compression molding, it is the best material for welding after machining.
    from S$19.99
    Min. 6 days
  20. Stainless Steel Round Bar
    AS ONE Stainless Steel Round Bar
    * Some of the products are colored to identify the material. * Because it is a cutting material, there are some scratches on the surface. note that.
    Material  SUS304 
    from S$21.99
    Min. 12 days
  21. Acrylic pipe
    SANSYO Acrylic pipe
    Length (m) 
    from S$14.99
    Min. 9 days
  22. Aluminum Round Bar
    AS ONE Aluminum Round Bar
    * A part of the product is painted in pink to identify the material. * Because it is a cutting material, there are some scratches on the surface. note that.
    Rating:
    80%
    from S$8.29
    Min. 13 days
  23. Magnesium Round Bar Extruded Material
    AS ONE Magnesium Round Bar Extruded Material
    Magnesium alloy provides a stable shielding effect of 90 to 100 dB in the band of 30 to 200 MHz. * Since it is a cutting material, there are some scratches on the surface.
    Rating:
    40%
    from S$17.99
    Min. 12 days
  24. Zirconia Round Bar
    AS ONE Zirconia Round Bar
    It has high strength, high toughness and excellent wear resistance.
    Bending strength (MPa)  1200  Length (mm)  200  Thermal Conductivity (W/mk)  3(400℃)  Density  6.0g/mL  Chemical Composition  ZrO2(3mol%Y2O3) 
    from S$69.99
    Min. 12 days
  25. 66 Nylon Resin Round Bar (30% Glass Fiber Containing)
    Ensinger Japan 66 Nylon Resin Round Bar (30% Glass Fiber Containing)
    It has excellent rigidity, toughness, impact resistance, and wear resistance, and has good mechanical properties. Has excellent oil resistance, solvent resistance, and chemical resistance. * We do not deliver to private homes (detached houses / apartments).
    from S$22.99
    Min. 12 days
  26. Heavy Alloy Round Bar Tungsten Alloy
    AS ONE Heavy Alloy Round Bar Tungsten Alloy
    It is a 95% tungsten alloy with high specific gravity, high rigidity, and radiation attenuation.
    from S$59.99
    Min. 19 days
  27. Stainless Steel Round Bar
    AS ONE Stainless Steel Round Bar
    * Some of the products are colored to identify the material. * Because it is a cutting material, there are some scratches on the surface. note that.
    Outer Diameter (Φmm)  20  Material  SUS304  Outer Diameter Tolerance (mm)  ±0.15 
    from S$16.99
    Min. 10 days
  28. Tough Pitch Copper Round Bar
    AS ONE Tough Pitch Copper Round Bar
    * We do not deliver to private homes (detached houses / apartments). * A part of the product is painted in color (blue) to identify the material. * Because it is a cutting material, there are some scratches on the surface. note that.
    from S$59.99
    Min. 10 days
  29. Stainless Steel Round Bar
    AS ONE Stainless Steel Round Bar
    * We do not deliver to private homes (detached houses / apartments). * Some of the products are colored to identify the material. * Because it is a cutting material, there are some scratches on the surface. note that.
    Material  SUS304 
    from S$48.99
    Min. 13 days
  30. Polyetherimide Round Bar (Ultem (R))
    Ensinger Japan Polyetherimide Round Bar (Ultem (R))
    Amorphous super engineering plastic that shows stable characteristics from room temperature to around 200 ° C. It is a heat-resistant resin with little temperature dependence in terms of mechanical properties, dimensional stability, and electrical properties, and has excellent low dust generation... Read More
    from S$48.99
    Min. 13 days
  31. USL Copper Pipe Annealing 00U-147 Series
    UNIVERSAL USL Copper Pipe Annealing 00U-147 Series
    It is a raw copper pipe.
    Length (m) 
    from S$139.90
    Min. 12 days
  32. Copper Tungsten Bar
    AS ONE Copper Tungsten Bar
    from S$38.99
    Min. 13 days
  33. Ceramic Round Bar
    AS ONE Ceramic Round Bar
    Material  Al2O3;99.6% 
    from S$159.90
    Min. 12 days
  34. Conductive Polyacetal Resin (Round Bar)
    Ensinger Japan Conductive Polyacetal Resin (Round Bar)
    It has excellent conductivity, good strength, rigidity, and machinability. Has excellent UV resistance and weather resistance.
    from S$149.90
    Min. 12 days
  35. PBT Resin Round Bar (30% Glass Fiber Containing)
    Ensinger Japan PBT Resin Round Bar (30% Glass Fiber Containing)
    It has excellent heat-resistant deterioration characteristics and has sufficient resistance to organic solvents, lubricating oil, gasoline, etc. Since the water absorption rate is small, there is little change in mechanical properties, and friction characteristics and dimensional stability are al... Read More
    from S$97.99
    Min. 13 days
  36. 6 Nylon Resin Round Bar (30% Glass Fiber Containing)
    Ensinger Japan 6 Nylon Resin Round Bar (30% Glass Fiber Containing)
    It has excellent rigidity, toughness, impact resistance, and wear resistance, and has good mechanical properties. Has excellent oil resistance, solvent resistance, and chemical resistance. * We do not deliver to private homes (detached houses / apartments).
    from S$77.99
    Min. 10 days
  37. PTFE stick
    SANSYO PTFE stick
    Length (mm)  1000 
    from S$11.99
    Min. 9 days
  38. Alumina Tube
    AS ONE Alumina Tube
    A dense alumina tube.
    Operating Temperature (℃)  1800  Thermal Conductivity (W/mk)  25(400℃)  Length (mm)  250  Density  3.9g/mL  Bending strength (MPa)  380  Chemical Composition  Al2O3;99.7% 
    from S$33.99
    Min. 10 days
  39. Alumina Round Bar
    AS ONE Alumina Round Bar
    A dense alumina round bar.
    Operating Temperature (℃)  1800  Length (mm)  200  Thermal Conductivity (W/mk)  25(400℃)  Density (g/cm3 3.9  Bending strength (MPa)  380  Chemical Composition  Al2O3;99.9% 
    from S$239.90
    Min. 12 days
  40. Food Standard Compliant Round Polyacetal Resin Bar
    Ensinger Japan Food Standard Compliant Round Polyacetal Resin Bar
    Good machinability and good balance of heat-resistant mechanical properties. It has excellent friction and wear characteristics, good slidability, and good organic solvent resistance, oil resistance, and grease resistance. Unlike cast nylon, it has a relatively low water absorption, so its dimens... Read More
    from S$53.99
    Min. 10 days
View : Grid List
Filter

Items 1 - 40 of 86

Set Ascending Direction