All Category

Cloth Sheets for Experiment & Research

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 57

Set Ascending Direction
  1. Glass Cloth Yarn
    AS ONE Glass Cloth Yarn
    A yarn made by twisting several fibers used in Insultex (R) cloth. Uses bulky yarn that is flexible and has heat resistance.
    Maximum Operating Temperature (℃)  550  Material  Glass fiber 
    Rating:
    60%
    from S$95.99
    Min. 2 days
  2. Glass Cloth
    Tokyo Glass Kikai (TGK) Glass Cloth
    Instead of asbestos, it is widely used as a heat insulating and heat insulating material and as an insulating material.
    Dimension (mm)  1000×1000  Material  Glass fiber  Weaving Type  Twill weave 
    Rating:
    90%
    from S$58.99
    Min. 2 days
  3. FluoroGlass Sheet
    AS ONE FluoroGlass Sheet
    Since it is non-adhesive, things do not stick to each other. It has low friction and good sliding. Has excellent chemical resistance.
    Heat Resistance Temperature (℃)  -100~+260 
    Rating:
    50%
    from S$27.99
    Min. 2 days
  4. Carbon Felt
    Asahi Sangyo (Tarp) Carbon Felt
    Felt made of flame-resistant fibers entwined at high density, with no texture and no risk of sparks coming off. It is very lightweight and can be taped to walls.
    Flame Retardance  JIS A1323 Class A passed 
    from S$64.99
    Min. 2 days
  5. Fiberglass Sleeve
    AS ONE Fiberglass Sleeve
    A yarn similar to a cloth is braided into a cylindrical shape with a string making machine. It is flexible, stretchable, and has excellent heat insulation performance. Since it has a tube shape, it can be used for heat-resistant coating of electric wires, heat insulation of fuel pipes and cables ... Read More
    Wall Thickness (mm)  Length (m)  30  Maximum Operating Temperature (℃)  550  Material  Glass fiber 
    from S$289.90
    Min. 2 days
  6. Thick Glass Cloth Tape for Ragging
    AS ONE Thick Glass Cloth Tape for Ragging
    It is a thick glass cloth for heat insulation and has excellent heat insulation performance, and is suitable for applications that require more thickness than Marinetex. Since it is specially heat-resistant, it has high strength and flexibility even at high temperatures compared to conventional g... Read More
    Thickness (mm)  1.5  Maximum Operating Temperature (℃)  550  Material  Glass fiber 
    Rating:
    100%
    from S$129.90
    Min. 13 days
  7. Thermal insulation silica cloth 0.8 × 1000mm square
    Tokyo Glass Kikai (TGK) Thermal insulation silica cloth 0.8 × 1000mm square
    Instead of asbestos, it is widely used as a heat insulating and heat insulating material and as an insulating material.
    Regular Temperature (℃)  +1000  Thickness (mm)  0.8  TGK Part No.  603-87-20-04  Product Name  Heat insulation silica cloth 
    from S$379.90
    Min. 7 days
  8. Carbon Felt
    Asahi Sangyo (Tarp) Carbon Felt
    Felt made of flame-resistant fibers entwined at high density, with no texture and no risk of sparks coming off. It is very lightweight and can be taped to walls.
    Flame Retardance  JIS A1323 Class A passed 
    Rating:
    100%
    from S$119.90
    Min. 13 days
  9. Silica Cloth
    Asahi Sangyo (Tarp) Silica Cloth
    Flame Retardance  JIS A1323 Class A passed 
    from S$87.99
    Min. 7 days
  10. Fluororesin Fabric
    AS ONE Fluororesin Fabric
    It has excellent non-adhesiveness, slipperiness, heat resistance, electrical insulation, and chemical resistance. It also has moderate surface irregularities. FGF500 has a large amount of fluororesin applied, and the surface is smoother than other types. FGB500 is antistatic.
    Operating Temperature Range (℃)  -180~+260  Surface Resistivity (Ω)  10^14  Width (mm)  500  Material  Glass fiber, fluororesin dispersion 
    from S$38.99
    Min. 5 days
  11. Alumina cloth
    Tokyo Glass Kikai (TGK) Alumina cloth
    It has excellent heat resistance and has excellent strength and flexibility even after heating. It has excellent workability, corrosion resistance, and heat insulation. High strength and high elastic modulus. It is not hygroscopic.
    Width (mm)  1000  Weaving Type  Plain weave  Length (m)  Maximum Operating Temperature (℃)  1200℃  Fiber Diameter (μm)  7~10 
    from S$1,199.00
    Min. 8 days
  12. High Heat Resistant Silica Cloth Sleeve
    AS ONE High Heat Resistant Silica Cloth Sleeve
    A silica sleeve that can be used under harsh conditions in high temperature areas, which cannot be used with glass sleeves. Since it is a high-purity SiO2 fiber, it does not deteriorate even when used at high temperatures, and is particularly suitable for applications that require heat resistance... Read More
    Thickness (mm)  0.4  Maximum Operating Temperature (℃)  1000  Length (m)  30  Material  Silica fiber 
    from S$699.90
    Min. 19 days
  13. Thick Glass Cloth Tape for Ragging
    AS ONE Thick Glass Cloth Tape for Ragging
    It is a thick glass cloth for heat insulation and has excellent heat insulation performance, and is suitable for applications that require more thickness than Marinetex. Since it is specially heat-resistant, it has high strength and flexibility even at high temperatures compared to conventional g... Read More
    Thickness (mm)  Maximum Operating Temperature (℃)  550  Material  Glass fiber 
    from S$169.90
    Min. 20 days
  14. Glass Cloth Sheet
    AS ONE Glass Cloth Sheet
    It does not cause misalignment and there is little scattering of short fibers. Has excellent heat insulation, flexibility, weather resistance, and adhesiveness. It has passed the non-combustible test based on the FTP code.
    Width (mm)  1000  Maximum Operating Temperature (℃)  550  Material  Extra fine glass fiber 
    from S$879.90
    Min. 13 days
  15. High Heat Resistance Silica Cloth Sheet
    AS ONE High Heat Resistance Silica Cloth Sheet
    from S$199.90
    Min. 19 days
  16. Glass Cloth Tape for Rugging
    AS ONE Glass Cloth Tape for Rugging
    It is a thick glass cloth for heat insulation and has excellent heat insulation performance, and is suitable for applications that require more thickness than Marinetex. Since it is specially heat-resistant, it has high strength and flexibility even at high temperatures compared to conventional g... Read More
    Thickness (mm)  1.5  Width (mm)  100  As ONE Part Number  3-2463-06  Length (m)  30  Maximum Operating Temperature (℃)  550  Material  Glass fiber 
    from S$319.90
    Min. 10 days
  17. Heat Resistant Glass Cloth Thick Tape
    AS ONE Heat Resistant Glass Cloth Thick Tape
    Material  Glass fiber  Feature  Heat resistance 
    from S$179.90
    Min. 15 days
  18. Thick Glass Cloth Tape for Ragging
    AS ONE Thick Glass Cloth Tape for Ragging
    It is a thick glass cloth for heat insulation and has excellent heat insulation performance, and is suitable for applications that require more thickness than Marinetex. Since it is specially heat-resistant, it has high strength and flexibility even at high temperatures compared to conventional g... Read More
    Width x Length (mm)  100mm×30m  Thickness (mm)  As ONE Part Number  3-2464-06  Maximum Operating Temperature (℃)  550  Material  Glass fiber 
    from S$589.90
    Min. 10 days
  19. Special Thin Insulation Material KR GENEQ SHILD
    KANTOU REINETSU KOGYO Special Thin Insulation Material KR GENEQ SHILD
    A thin and light sheet-shaped heat insulating / heat insulating material. The surface is made of double-sided aluminum with a special heat insulating material in between. It can be attached with double-sided tape. Since it is a soft material, it can be easily cut with scissors, a cutter, etc., an... Read More
    Thermal Conductivity (W/mk)  0.023  Mass (kg/m 2 0.3  Thickness (mm) 
    from S$89.99
    Min. 6 days
  20. Silk Mesh (70 Mesh)
    AS ONE Silk Mesh (70 Mesh)
    Since it is a natural fiber, static electricity is unlikely to occur.
    Specification  (Fineness) 54/54 denier  Dimension (mm)  1020×1000  Opening Capacity (Micrometer )  236  As ONE Part Number  3-5148-09  Aperture ratio(%)  42  Mesh Size  70  Material  silk 
    from S$289.90
    Min. 11 days
  21. Cut Wool String
    AS ONE Cut Wool String
    from S$479.90
    Min. 12 days
  22. Flame Retardant Glass Cloth
    Asahi Sangyo (Tarp) Flame Retardant Glass Cloth
    Dimensions, Width W x Length L x Thickness (mm)  1000×50m×0.21  As ONE Part Number  3-1911-01  Model Number  AG-11ON  Flame Retardance  Passed JIS A1323 C class 
    from S$779.90
    Min. 7 days
  23. Coated Glass Cloth
    Asahi Sangyo (Tarp) Coated Glass Cloth
    Dimensions, Width W x Length L x Thickness (mm)  1000×30m×0.3  As ONE Part Number  3-1910-01  Model Number  AG-15  Flame Retardance  Passed JIS A1323 C class 
    from S$1,199.00
    Min. 7 days
  24. Aflon COP (ETFE) Fiber Cloth
    FLON CHEMICAL Aflon COP (ETFE) Fiber Cloth
    A wide woven fabric woven using fluororesin ETFE filament. Has excellent heat resistance, chemical resistance, and mechanical strength. Filters, spacers, core materials, baskets, etc. * The maximum length is 10m.
    Continuous Use Temperature (℃)  -200~180  Length (mm)  1000  Width (mm)  1020  Mass (g)  500  Material  COP(ETFE) 
    from S$279.90
    Min. 8 days
  25. Alumina cloth
    Tokyo Glass Kikai (TGK) Alumina cloth
    It has excellent heat resistance and has excellent strength and flexibility even after heating. It has excellent workability, corrosion resistance, and heat insulation. High strength and high elastic modulus. It is not hygroscopic. Has excellent corrosion resistance and electrical insulation.
    Thickness (mm)  0.68  Length (mm)  Width (mm)  1000  Maximum Operating Temperature (℃)  1100~1300  Weaving Type  Plain weave  Specification  ● Fiber diameter: 7-10 μm 
    from S$1,499.00
    Min. 5 days
  26. Silver polishing polishing cloth 2 sheets x 12 pairs
    Tokyo Glass Kikai (TGK) Silver polishing polishing cloth 2 sheets x 12 pairs
    Polishing cloth for silver and gold products. Suitable for removing discoloration, removing scratches, and polishing precious metal products.
    Main Unit Dimensions (mm)  125×195 
    from S$97.99
    Min. 5 days
  27. Insulated glass cloth 0.26 x 1000 mm square
    TT-Labo Insulated glass cloth 0.26 x 1000 mm square
    Instead of asbestos, it is widely used as a heat insulating and heat insulating material and as an insulating material.
    Thickness (mm)  0.26  Regular Temperature (℃)  600 
    from S$77.99
    Min. 4 days
  28. Glass tape
    TT-Labo Glass tape
    It has excellent heat resistance and is nonflammable. There are various widths and thicknesses, and it can be used for various purposes.
    Length (mm)  30 
    from S$43.99
    Min. 4 days
  29. Silk Mesh (86 Mesh)
    AS ONE Silk Mesh (86 Mesh)
    Since it is a natural fiber, static electricity is unlikely to occur.
    Specification  (Fineness) 54/54 denier  Dimension (mm)  1020×1000  Opening Capacity (Micrometer )  183  As ONE Part Number  3-5148-08  Aperture ratio(%)  38  Mesh Size  86  Material  silk 
    from S$289.90
    Min. 11 days
  30. Glass cloth 0.25 x 1000 mm square
    TT-Labo Glass cloth 0.25 x 1000 mm square
    Instead of asbestos, it is widely used as a heat insulating and heat insulating material and as an insulating material.
    Thickness (mm)  0.25  Regular Temperature (℃)  400 
    from S$58.99
    Min. 4 days
  31. Heat Resistant Glass Cloth Thin Tape
    AS ONE Heat Resistant Glass Cloth Thin Tape
    Material  Extra fine glass fiber  Feature  Heat resistance 
    from S$259.90
    Min. 15 days
  32. Silk Mesh (121 Mesh)
    AS ONE Silk Mesh (121 Mesh)
    Since it is a natural fiber, static electricity is unlikely to occur.
    Specification  (Fineness) 42/42 denier  Dimension (mm)  1020×1000  Opening Capacity (Micrometer )  118  Mesh Size  121  As ONE Part Number  3-5148-05  Aperture ratio(%)  32  Material  silk 
    from S$289.90
    Min. 11 days
  33. Biosoluble fiber cloth
    Tokyo Glass Kikai (TGK) Biosoluble fiber cloth
    Calcium-magnesium-silica (CMS) artificial amorphous fiber, a product designed to be compounded and designed so that it has low residual properties in the body and is easily excreted from the body. As it is a biosoluble fiber, it has excellent safety. It has a high heat-resistant temperature, can ... Read More
    Continuous Use Temperature (℃)  1000  Width (mm)  1000  Thickness (mm)  2.0  Organism  Plain weave  Specification  ● Classification temperature (℃): 1100 
    from S$299.90
    Min. 5 days
  34. Insulated silica cloth 0.8 x 1000 mm square
    TT-Labo Insulated silica cloth 0.8 x 1000 mm square
    Instead of asbestos, it is widely used as a heat insulating and heat insulating material and as an insulating material.
    Thickness (mm)  0.8  Regular Temperature (℃)  1000 
    from S$379.90
    Min. 4 days
  35. Silk Mesh (156 Mesh)
    AS ONE Silk Mesh (156 Mesh)
    Since it is a natural fiber, static electricity is unlikely to occur.
    Specification  (Fineness) 21/27 denier  Dimension (mm)  1020×1000  Mesh Size  156  As ONE Part Number  3-5148-03  Aperture ratio(%)  31  Opening Capacity (Micrometer )  90  Material  silk 
    from S$299.90
    Min. 11 days
  36. Silk Mesh (156/200 Mesh)
    AS ONE Silk Mesh (156/200 Mesh)
    Since it is a natural fiber, static electricity is unlikely to occur.
    Specification  (Fineness) 21/27 denier  Dimension (mm)  1020×1000  Mesh Size  156/200  Aperture ratio(%)  29  As ONE Part Number  3-5148-01  Opening Capacity (Micrometer )  77  Material  silk 
    from S$339.90
    Min. 14 days
  37. Alumina cloth
    SANSYO Alumina cloth
    It has excellent heat resistance and corrosion resistance and also has electrical insulation, so it can also be used as a heat shield curtain or high temperature insulation holder. Chemical composition: Al 2 O 3 70%, SiO 2 30%. Heat resistant temperature: 1200 ℃
    Weaving Type  Plain weave  Width (mm)  1000  Length (m) 
    from S$1,199.00
    Min. 9 days
  38. Silk Mesh (107 Mesh)
    AS ONE Silk Mesh (107 Mesh)
    Since it is a natural fiber, static electricity is unlikely to occur.
    Specification  (Fineness) 42/42 denier  Dimension (mm)  1020×1000  Mesh Size  107  Opening Capacity (Micrometer )  142  As ONE Part Number  3-5148-06  Aperture ratio(%)  36  Material  silk 
    from S$299.90
    Min. 11 days
  39. Glass Tape
    AS ONE Glass Tape
    Suitable for heat insulation of various pipes.
    Length (m)  30  Width (mm)  50 
    from S$229.90
    Min. 7 days
  40. High Heat Resistant Silica Cloth Tape
    AS ONE High Heat Resistant Silica Cloth Tape
    Maximum Operating Temperature (℃)  1000  Feature  High heat resistance  Material  Silica fiber 
    from S$1,399.00
    Min. 19 days
View : Grid List
Filter

Items 1 - 40 of 57

Set Ascending Direction