All Category

Neodymium Magnets for Experiment & Research

View : Grid List
Filter

Items 1 - 40 of 69

Set Ascending Direction
  1. Neodymium Magnet (Ring)
    KENIS Neodymium Magnet (Ring)
    * Magnetism disappears at high temperatures. Please use at 80 ℃ or less.
    Included Accessories  plastic case 
    from S$24.99
    Min. 2 days
  2. Neodymium magnet round
    TRUSCO Neodymium magnet round
    It is a neodymium magnet with the strongest magnetic field among magnets. As a sensor or motor part.
    Material  Magnet: Neodymium magnet 
    from S$2.69
    Min. 2 days
  3. Neodymium magnet (with round countersunk screw holes)
    TRUSCO Neodymium magnet (with round countersunk screw holes)
    Material  Magnet: Neodymium magnet 
    Rating:
    87%
    from S$3.99
    Min. 2 days
  4. Neodymium magnet (with square countersunk screw holes)
    TRUSCO Neodymium magnet (with square countersunk screw holes)
    Width (mm)  10  Suitable Screw  M3  Material  Magnet: Neodymium magnet 
    Rating:
    20%
    from S$5.89
    Min. 2 days
  5. Neodymium Magnet
    TRUSCO Neodymium Magnet
    It is a neodymium magnet with the strongest magnetic field among magnets. As a sensor or motor part.
    Material  (Magnet) Neodymium magnet 
    Rating:
    80%
    from S$2.49
    Min. 2 days
  6. Magnet auxiliary plate corner
    WAKI Magnet auxiliary plate corner
    A magnet-only mounting auxiliary plate for attaching magnets to places where magnets cannot be attached.
    Diameter (Φmm)  Material  Iron 
    from S$3.49
    Min. 2 days
  7. Neodymium magnet
    Tsuchino Neodymium magnet
    * Keep away from magnetic cards such as floppy disks, commuter passes, cash cards, and precision equipment such as personal computers, videos, and watches. It may erase the memory or cause a malfunction. * Ferrite magnets and rare earth magnets are sintered products (same as pottery), so they are... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Neodymium, boron, iron 
    from S$5.39
    Min. 2 days
  8. Neodymium magnet
    TRUSCO Neodymium magnet
    It is a neodymium magnet with the strongest magnetic field among magnets. As a sensor or motor part.
    2018 Trusco page  1 1164  Material  Magnet: Neodymium magnet 
    from S$3.59
    Min. 2 days
  9. Neodymium Magnet
    AS ONE Neodymium Magnet
    from S$85.99
    Min. 13 days
  10. Neodymium Magnet (Round) with Countersink NE Series
    Niroku seisakusho Neodymium Magnet (Round) with Countersink NE Series
    Type  Round type + with countersink 
    from S$76.99
    Min. 12 days
  11. Φ10x1mm Magnet / N pole (with adhesive / 50 pieces)
    ESCO Φ10x1mm Magnet / N pole (with adhesive / 50 pieces)
    Operating Temperature (℃)  80 or less  Esco Part No.  EA781EE-33  Polarity  N pole  Specification  With adhesive  Dimension (mm)  Φ10×1 
    from S$44.99
    Min. 2 days
  12. Neodymium magnet Ball type
    TRUSCO Neodymium magnet Ball type
    The ball shape makes it easy to grasp. A neodymium magnet with strong magnetic force. For sensors, motor parts, and decoration
    2018 Trusco page  1 1159  Material  Magnet: Neodymium magnet 
    from S$6.49
    Min. 2 days
  13. Φ10x1mm Magnet / S pole (with adhesive / 50 pieces)
    ESCO Φ10x1mm Magnet / S pole (with adhesive / 50 pieces)
    Operating Temperature (℃)  80 or less  Esco Part No.  EA781EE-43  Polarity  S pole  Specification  With adhesive  Dimension (mm)  Φ10×1 
    from S$44.99
    Min. 2 days
  14. Neodymium magnet (disc)
    KENIS Neodymium magnet (disc)
    Neodymium magnets are magnets with a strong magnetic force that is more than 10 times that of ferrite and 6 to 7 times that of alnico. Due to the strong magnetic force, interesting experiments such as paramagnetism and diamagnetism that could not be demonstrated until now can be performed.
    from S$22.99
    Min. 4 days
  15. Φ15x1mm Magnet / N pole (with adhesive / 50 pieces)
    ESCO Φ15x1mm Magnet / N pole (with adhesive / 50 pieces)
    Operating Temperature (℃)  80 or less  Esco Part No.  EA781EE-35  Polarity  N pole  Specification  With adhesive  Dimension (mm)  Φ15×1 
    from S$77.99
    Min. 2 days
  16. Neodymium magnet corner
    WAKI Neodymium magnet corner
    It has the highest magnetic force among practical magnets and creates a strong magnetic field! There are few cracks and chips, and it has excellent mechanical strength. Due to its high magnetic properties, it is possible to make magnets with strong magnetic force even in small sizes.
    from S$12.99
    Min. 2 days
  17. Neodymium magnet ring
    Tsuchino Neodymium magnet ring
    * Keep away from magnetic cards such as floppy disks, commuter passes, cash cards, and precision equipment such as personal computers, videos, and watches. It may erase the memory or cause a malfunction. * Ferrite magnets and rare earth magnets are sintered products (same as pottery), so they are... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Neodymium, boron, iron 
    from S$11.99
    Min. 5 days
  18. Neodymium magnet (spherical)
    KENIS Neodymium magnet (spherical)
    It is a spherical neodymium magnet.
    Rating:
    100%
    from S$25.99
    Min. 2 days
  19. Neodymium Magnet
    Niroku seisakusho Neodymium Magnet
    It is rust-proofed with nickel plating. * Surface magnetic flux density is a reference value
    residual magnetic flux density (T)  1.17(11700G)~1.32(13200G)  Heat Resistance Temperature (℃)  About 80  Type  Square 
    from S$129.90
    Min. 13 days
  20. Magnet neodymium
    Hikari Magnet neodymium
    Ultra-strong type of neodymium magnets for parts such as motors and sensors, for removing iron powder, improving fuel efficiency, etc. Neodymium is a magnet material mixed with rare earth elements. Has excellent magnetic properties
    from S$3.29
    Min. 6 days
  21. Ferrite Magnet (Square) FK Series
    Niroku seisakusho Ferrite Magnet (Square) FK Series
    from S$12.99
    Min. 12 days
  22. Neodymium magnet
    Tsuchino Neodymium magnet
    * Keep away from magnetic cards such as floppy disks, commuter passes, cash cards, and precision equipment such as personal computers, videos, and watches. It may erase the memory or cause a malfunction. * Ferrite magnets and rare earth magnets are sintered products (same as pottery), so they are... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Neodymium, boron, iron 
    from S$3.59
    Min. 5 days
  23. Neodymium Magnet
    AS ONE Neodymium Magnet
    Material (Magnet)  Neodymium magnet  Type  Square 
    from S$66.99
    Min. 8 days
  24. Corner with neodymium magnet yoke
    WAKI Corner with neodymium magnet yoke
    It has the highest magnetic force among practical magnets and creates a strong magnetic field! There are few cracks and chips, and it has excellent mechanical strength. Due to its high magnetic properties, it is possible to make magnets with strong magnetic force even in small sizes.
    Dimensions, Width W x Depth D x Height H (mm)  20X13.5X5  Mounting Hole Diameter (Φmm)  Magnet Force  7.5 
    from S$25.99
    Min. 2 days
  25. Neodymium magnet coating type
    Tsuchino Neodymium magnet coating type
    * Keep away from magnetic cards such as floppy disks, commuter passes, cash cards, and precision equipment such as personal computers, videos, and watches. It may erase the memory or cause a malfunction. * Ferrite magnets and rare earth magnets are sintered products (same as pottery), so they are... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Neodymium, boron, iron + epoxy coat 
    from S$7.99
    Min. 5 days
  26. Neodymium Magnet (Round) NE2 Series
    Niroku seisakusho Neodymium Magnet (Round) NE2 Series
    from S$77.99
    Min. 12 days
  27. Neodymium magnet round
    WAKI Neodymium magnet round
    It has the highest magnetic force among practical magnets and creates a strong magnetic field! There are few cracks and chips, and it has excellent mechanical strength. Due to its high magnetic properties, it is possible to make magnets with strong magnetic force even in small sizes.
    from S$9.79
    Min. 3 days
  28. Neodymium Magnet (Square) NK Series
    Niroku seisakusho Neodymium Magnet (Square) NK Series
    from S$77.99
    Min. 8 days
  29. Neodymium magnet coating type
    Tsuchino Neodymium magnet coating type
    * Keep away from magnetic cards such as floppy disks, commuter passes, cash cards, and precision equipment such as personal computers, videos, and watches. It may erase the memory or cause a malfunction. * Ferrite magnets and rare earth magnets are sintered products (same as pottery), so they are... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Neodymium, boron, iron + epoxy coat 
    from S$9.79
    Min. 5 days
  30. Ferrite Cap Magnet (Square) CK Series
    Niroku seisakusho Ferrite Cap Magnet (Square) CK Series
    from S$33.99
    Min. 7 days
  31. Φ15x1mm Magnet / S pole (with adhesive / 50 pieces)
    ESCO Φ15x1mm Magnet / S pole (with adhesive / 50 pieces)
    Operating Temperature (℃)  80 or less  Esco Part No.  EA781EE-45  Polarity  S pole  Specification  With adhesive  Dimension (mm)  Φ15×1 
    from S$77.99
    Min. 2 days
  32. Anisotropic rope magnet
    WAKI Anisotropic rope magnet
    Since the rubber material and ferrite magnet are mixed, it is flexible and can be bent freely. It can also be used by cutting with a cutter or scissors. A strong type rubber magnet sheet.
    Magnet Force  110kg  Thickness (mm)  1.5  Magnetizing force  Single-sided multi-pole magnetization  Type  Rubber magnet 
    from S$14.99
    Min. 3 days
  33. Neodymium magnet ball
    WAKI Neodymium magnet ball
    It has the highest magnetic force among practical magnets and creates a strong magnetic field! There are few cracks and chips, and it has excellent mechanical strength. Due to its high magnetic properties, it is possible to make magnets with strong magnetic force even in small sizes.
    from S$19.99
    Min. 3 days
  34. Neodymium Magnet (Round)
    Niroku seisakusho Neodymium Magnet (Round)
    It is rust-proofed with nickel plating.
    residual magnetic flux density (T)  1.17(11700G)~1.32(13200G)  Heat Resistance Temperature (℃)  About 80  Shape  Round type 
    from S$149.90
    Min. 13 days
  35. Neodymium magnet
    NARIKA Neodymium magnet
    from S$22.99
    Min. 6 days
  36. Neodymium Magnet (Round) NE1 Series
    Niroku seisakusho Neodymium Magnet (Round) NE1 Series
    from S$77.99
    Min. 7 days
  37. Neodymium Rubber Magnet
    AS ONE Neodymium Rubber Magnet
    * The surface magnetic flux density is a reference value.
    Surface magnetic flux density (mT)  168  Specification  With double-sided tape 
    from S$249.90
    Min. 8 days
  38. Isotropic rope magnet
    WAKI Isotropic rope magnet
    Since the rubber material and ferrite magnet are mixed, it is flexible and can be bent freely. It can also be used by cutting with a cutter or scissors.
    Magnetizing force  One-sided two-pole magnetization  Type  Rubber magnet 
    from S$4.89
    Min. 3 days
  39. Magnet anisotropy round
    WAKI Magnet anisotropy round
    Since it has a large holding power, it is difficult to demagnetize and exhibits a stable magnetic force. Has excellent corrosion resistance and oxidation resistance.
    from S$4.39
    Min. 3 days
  40. Ferrite Magnet Ball Type FB Series
    Niroku seisakusho Ferrite Magnet Ball Type FB Series
    from S$19.99
    Min. 8 days
View : Grid List
Filter

Items 1 - 40 of 69

Set Ascending Direction