All Category

Balls for Experiments & Research

Other Related Pages

View : Grid List
Filter

9 Item(s)

Set Ascending Direction
  1. Polystyrene foam sphere
    KENIS Polystyrene foam sphere
    Material  Styrofoam 
    from S$4.39
    Min. 2 days
  2. Metal sphere (millimeter size)
    KENIS Metal sphere (millimeter size)
    ● Metal sphere of millimeter size.
    from S$12.99
    Min. 2 days
  3. Transparent Quartz Ball
    AS ONE Transparent Quartz Ball
    Since the elution of impurities is small, it can be used as a filter and filler. It is composed of SiO2 with higher purity than glass beads, has extremely few alkaline impurities, and has excellent corrosion resistance and wear resistance.
    Material  Quartz glass 
    from S$469.90
    Min. 12 days
  4. PTFE Ball F-3007 Series
    FLON INDUSTRY PTFE Ball F-3007 Series
    PTFE balls can be used for valves such as corrosion resistant pumps, dispensers, and valves. We can also manufacture other than the dimension table. Please contact us.
    Material  PTFE 
    from S$2.79
    Min. 12 days
  5. Cotton ball
    SANSYO Cotton ball
    It is made a little hard so that it can be used after autoclaving or immersion in chemicals.
    Material  Cotton  Pharmaceuticals and Medical Devices Act  General medical equipment 
    from S$6.49
    Min. 9 days
  6. Nickel Ball
    AS ONE Nickel Ball
    Specific Gravity  8.9  Material  Nickel 
    from S$119.90
    Min. 13 days
  7. PTFE sphere
    Tokyo Glass Kikai (TGK) PTFE sphere
    PTFE balls can be used for valves such as corrosion resistant pumps, dispensers, and valves. We can manufacture up to 150mmΦ other than the dimension table. ..
    Material  PTFE 
    from S$2.79
    Min. 5 days
  8. PFA floating ball F-3251 series
    FLON INDUSTRY PFA floating ball F-3251 series
    The PFA tube was specially processed and inflated, and a PTFE stopper was welded to produce a PFA float. The shipping condition is "floating on water".
    Material  PFA 
    Discontinued
  9. Silica beads
    AS ONE Silica beads
    Since it is manufactured in a clean thermal plasma of the electrodeless type, high-purity and highly sphericity amorphous beads can be obtained. Since it is a high-purity amorphous substance, it exhibits excellent corrosion resistance and abrasion resistance.
    Discontinued
View : Grid List
Filter

9 Item(s)

Set Ascending Direction