All Category

Ceramic Plates for Experiments & Research

Other Related Pages

View : Grid List
Filter

20 Item(s)

Set Ascending Direction
  1. Carbon Plate
    KENIS Carbon Plate
    ● Carbon plates that can be used as electrodes for experiments and research.
    Rating:
    100%
    from S$32.99
    Min. 2 days
  2. Silicon Nitride Plate Si3N4 Series
    AS ONE Silicon Nitride Plate Si3N4 Series
    It has high strength and excellent heat and shock resistance, and is an insulator ceramic.
    from S$269.90
    Min. 13 days
  3. Ceramic Plate
    AS ONE Ceramic Plate
    from S$389.90
    Min. 12 days
  4. Insulation Ceramic (Low Thermal Expansion Type)
    AS ONE Insulation Ceramic (Low Thermal Expansion Type)
    It is a very excellent low thermal expansion material with a linear expansion coefficient equivalent to that of aluminum nitride and silicon carbide. It has good workability and there is no problem of contamination. A ceramic material that is resistant to thermal shock.
    Parallelism (μm)  10 
    from S$299.90
    Min. 20 days
  5. Silicon Nitride Plate (30 × 30 × 5mm)
    AS ONE Silicon Nitride Plate (30 × 30 × 5mm)
    It is a ceramic with high strength, excellent heat and shock resistance, and insulation.
    As ONE Part Number  3-5484-03  Dimension (mm)  30×30×5 
    from S$649.90
    Min. 5 days
  6. Silicon Carbide Plate (30 × 30 × 3mm)
    AS ONE Silicon Carbide Plate (30 × 30 × 3mm)
    It is a non-ceramic non-electric insulator with high strength and excellent heat and shock resistance.
    As ONE Part Number  3-5483-02  Dimension (mm)  30×30×3 
    from S$589.90
    Min. 5 days
  7. Conductive Ceramic Plate Zirconia ZR Series
    AS ONE Conductive Ceramic Plate Zirconia ZR Series
    from S$559.90
    Min. 34 days
  8. Silicon Carbide Plate SiC Series
    AS ONE Silicon Carbide Plate SiC Series
    It is a ceramic with high strength and excellent heat and shock resistance, and is a non-electric insulator.
    from S$269.90
    Min. 13 days
  9. Silicon Nitride Plate (30 × 30 × 1mm)
    AS ONE Silicon Nitride Plate (30 × 30 × 1mm)
    It is a ceramic with high strength, excellent heat and shock resistance, and insulation.
    As ONE Part Number  3-5484-01  Dimension (mm)  30×30×1 
    from S$599.90
    Min. 5 days
  10. Radio Wave Absorbing Ceramic Plate
    AS ONE Radio Wave Absorbing Ceramic Plate
    It has excellent absorption of microwaves and millimeter waves (can be made according to the corresponding frequency). Has excellent heat resistance (400 ° C). It has excellent durability and can be used outdoors for a long period of time.
    from S$299.90
    Min. 34 days
  11. Silicon Carbide Plate (30 × 30 × 5mm)
    AS ONE Silicon Carbide Plate (30 × 30 × 5mm)
    It is a non-ceramic non-electric insulator with high strength and excellent heat and shock resistance.
    As ONE Part Number  3-5483-03  Dimension (mm)  30×30×5 
    from S$649.90
    Min. 5 days
  12. Silicon Nitride Plate (30 × 30 × 3mm)
    AS ONE Silicon Nitride Plate (30 × 30 × 3mm)
    It is a ceramic with high strength, excellent heat and shock resistance, and insulation.
    As ONE Part Number  3-5484-02  Dimension (mm)  30×30×3 
    from S$589.90
    Min. 11 days
  13. Conductive Ceramic Plate Alumina AL Series
    AS ONE Conductive Ceramic Plate Alumina AL Series
    from S$1,199.00
    Min. 34 days
  14. Silicon Carbide Plate (30 × 30 × 1mm)
    AS ONE Silicon Carbide Plate (30 × 30 × 1mm)
    It is a non-ceramic non-electric insulator with high strength and excellent heat and shock resistance.
    As ONE Part Number  3-5483-01  Dimension (mm)  30×30×1 
    from S$599.90
    Min. 5 days
  15. Porous ceramic AZPW series
    AS ONE Porous ceramic AZPW series
    Discontinued
  16. Graphite plate
    AS ONE Graphite plate
    It is carbon reinforced with carbon fiber and has properties such as light weight, high strength, and high elasticity. It has a lower density than metal materials and can be made lighter. * Values are representative characteristics, not guaranteed values. * The heat resistant temperature is in an... Read More
    Heat Resistance Temperature (℃)  2000  Type  C / C composite  Classification of the Hazardous  Non-dangerous goods 
    Discontinued
  17. Porous ceramic AZP series
    AS ONE Porous ceramic AZP series
    Discontinued
  18. Ceramic paper
    Tokyo Glass Kikai (TGK) Ceramic paper
    Various packings and gaskets
    Length (m)  20  Width (mm)  600  Maximum Operating Temperature (℃)  1260 
    Discontinued
  19. Porous ceramic AZPS series
    AS ONE Porous ceramic AZPS series
    Discontinued
  20. Graphite plate
    AS ONE Graphite plate
    It has a fine particle structure and has an isotropic structure and characteristics due to the hydrostatic pressure molding method. Due to its small thermal expansion and high thermal conductivity, it has excellent thermal shock resistance and soaking properties, and is a material with little the... Read More
    Density  1.6~2.0Mg/m3  Heat Resistance Temperature (℃)  2000  Material  Isotropic graphite products (graphite)  Classification of the Hazardous  Non-dangerous goods 
    Discontinued
View : Grid List
Filter

20 Item(s)

Set Ascending Direction