Joints / Fittings / Connectors / Cocks
Joints, joints, connectors and cocks are parts of equipment used in research and experiments. The shape and name vary depending on the purpose and application. It is necessary to select materials according to the type of chemicals handled in the equipment. Valves that prevent backflow of gases and liquids are available in a wide range of compatible tube inner diameters. Bolts and nuts that fix parts, cocks that adjust the flow rate in the middle and tip of pipes, couplers that connect hoses, unions and elbows that connect tubes, and nipples that are used as joints for valves, containers, etc., are also rich in variations.
Other Related Pages
- SANPLATEC TPX (R) Tube Connector Taper Type Different Diameter TypeHas excellent heat resistance, chemical resistance, and durability. The heat resistant temperature is 170 ° C and autoclave sterilization is possible. The transparency is high and it is easy to check the fluid inside.Material PMP (polymethylpentene)
- ARAM ARAM Joiner E Type Different DiameterAram Joiner is a connector that has a larger inner diameter than general resin connectors and reduces flow rate and pressure loss. Compatible with a wide range of tubes with inner diameters from 4 mm to 16 mm. The material is polypropylene that complies with RoHS and REACH regulations.RoHS directive (corresponding to 10 substances) Correspondence Material Polypropylene
- Fujikin LOK Tube Fittings Male ConnectorsSimply insert the tube and tighten the nut for easy connection. For connection with ISO standard / NPT standardMaterial Stainless steel (ASTMF316) Type half Union
- SANPLATEC PP Tube Connector Taper Y TypeA resin connector with excellent cost performance. Ideal for connecting tubes. It is durable and can be autoclaved.Heat Resistance Temperature (℃) 121 Material Polypropylene (PP) Shape Y type Suitable Fluid Hydrochloric acid, phosphoric acid Operating Temperature Range -10~121℃
- SANPLATEC TPX (R) Check Valve (Check Valve)Prevents backflow when piping pressure drops or when switching lines. It flows in only one direction. Of course, it can also be used for airlines.Maximum Operating Pressure (MPa) 0.14 Maximum Operating Temperature (℃) 170 Material PMP Material (Gasket) Silicon
- Kartell Backflow Prevention ValveAllowable Pressure (bar) (Reverse direction) 2 max. Material PP (polypropylene)
- AS ONE Diaphragm Type Check ValveIt can be used from air / gas to liquid.
- ARAM Joiner (E type different diameter type)Convenient for connecting tubes with different diameters. This connector has a larger inner diameter than general resin connectors and reduces flow rate and pressure loss.RoHS directive (corresponding to 10 substances) Correspondence Material PP
- SANSYO Check valve SBCheck valve for air and liquid. Working pressure range 10-100kPa. Opening pressure 10 kPa or more.Overall Length (mm) 35 Main Unit Dimensions (mm) Φ13×17
- ARAM Alum Joiner Type YAram Joiner is a connector that has a larger inner diameter than general resin connectors and reduces flow rate and pressure loss. The material is polypropylene that complies with RoHS and REACH regulations.RoHS directive (corresponding to 10 substances) Correspondence Material Polypropylenefrom S$13.99Min. 2 days
- ARAM Check ValveIt has an excellent effect on preventing backflow of air and gas.As ONE Part Number 5-1064-01 Tube Inner Diameter (Φmm) 5~7 Material PA (nylon)
- AS ONE Connector Y Type (Value Pack)Material PP (polypropylene) Shape Y typefrom S$17.99Min. 2 days
- Kartell Tube ConnectorIt has excellent chemical resistance and heat resistance, and can be used for tube systems and vacuum lines.Material PP Type Y typefrom S$29.99Min. 2 days
- SANSYO PP spring ball check valveBackflow prevention connector for soft tubes. It consists of a PP body, a SUS302 spring, a SUS316 ball, and an EPDM built-in seal. Heat resistant temperature: 60 ℃from S$19.99Min. 2 days
- Isis Tubing Connector (Large Diameter) I Type ReducingFor soft tubes such as vinyl, silicone, and tygon.Specification Autoclavable (+ 121 ° C) Type I type different diameter Material PP (polypropylene)from S$29.99Min. 2 days
- Kartell Cross pipe PPThe connection port is serrated, and the tube stops firmly.from S$55.99Min. 103 days
- SANSYO TPX Tube ConnectorIt is highly transparent and can be autoclaved repeatedly. The price is also unparalleled.from S$3.99Min. 6 days
- ARAM ARAM Mini Connector 4P TypeIt is a fitting made in Japan that has realized a significant cost reduction. Uses polypropylene that meets food hygiene tests. We use materials that comply with RoHS regulations and REACH regulations. ..RoHS directive (corresponding to 10 substances) Correspondence Material Polypropylene Type Same diameterfrom S$10.99Min. 6 days
- KOKUGO Wedge Type Special Valve StructureUltra-compact precision check developed for medical, analytical and biochemical purposes, with precision distribution, supply, mixing, air supply and water supply in tailored piping lines that can be used to pipe and connect any fluid. It is a valve (wedge type special valve structure).from S$22.99Min. 6 days
- SANSYO All stainless steel connectorFor soft tubes such as silicone, tygon, and viton, it supports small to large diameters. Made of SUS303, high temperature heat sterilization is possible.Material SUS303 Type Type Ifrom S$19.99Min. 9 days
- ARAM Air check valve (set of 2)It has an excellent effect on preventing backflow of air and gas.Suitable Tube Inner Diameter (Φmm) 5~7 Overall Length (mm) 41 Material Body / nylon, valve / silicone rubberfrom S$17.99Min. 8 days
- AS ONE Male ConnectorYou can make a reliable connection just by making a groove in the tube with a grooving cutter (sold separately), attaching the ferrule and main body, and tightening the nut.Material PFA (Fluororesin)from S$25.99Min. 4 days
- Leona Check valve 5 piecesIt is a liquid / air combined type, and air can be used up to 4 bar.Operating Temperature Range (℃) 0~40 Suitable Tube Inner Diameter (Φmm) 10~14 As ONE Part Number 3-6207-03 Tip Outer Diameter (Φmm) [Branch] 10.8 Diameter (Φmm) [Branch] 14.8 Overall Length (mm) [Branch] 79from S$77.99Min. 6 days
- AS ONE Extra Fine Diameter Detachable Joint ConnectorInsert it according to the groove of the lock sleeve and twist it a little to lock and fix it.Operating Temperature Range (℃) -40~+82 Withstand Pressure (kPa) ~690from S$17.99Min. 13 days
- SANSYO Connector Joiner ESince the material is polypropylene, it has excellent chemical resistance and heat resistance.from S$10.99Min. 6 days
- SANSYO Hose connectorThe material is polypropylene and complies with the Food Sanitation Law test.Material Polypropylenefrom S$6.19Min. 9 days
- UNIVERSAL USL-PTFE / FB Joint Type I Half Union 00U-039 SeriesMain body and front ferrule (PTFE) Slit back ferrule and bag nut (CTFE) joint. This combination enables outstanding tightening unlike other companies' products.from S$43.99Min. 26 days
- ARAM ARAM PVC NippleUses vinyl chloride with excellent chemical resistance. Costs can be reduced because nuts common to all sizes are used.Screw Length (mm) 15.5 RoHS directive (corresponding to 10 substances) Correspondence Thread Standard PT1/2 Material PVC
- SANPLATEC TPX (R) Tube Connector Taper I TypeHas excellent heat resistance and chemical resistance. The heat resistant temperature is 170 ° C and autoclave sterilization is possible. The transparency is high and it is easy to check the fluid inside. It also has excellent chemical resistance and durability.Material PMP
- Tokyo Glass Kikai (TGK) Fine Two-way CockMaterial Body / LLDPE, Cock / PP Suitable Fluid Water Withstand Pressure (MPa) Water pressure (0.09807MPa)
- ARAM Stainless steel socket with different diameterD1 and D2 are the outer diameters of both ends of the socket, respectively.Material SUS304
- ARAM Mini Tube Connector I Type● Autoclave sterilization is possible. * The shape may differ from the photo depending on the size. note that.RoHS directive (corresponding to 10 substances) Correspondence Material PP Type Type I
- Fujikin LOK Fittings (Front Ring / Back Ring)Type Front ring / back ring set Material Stainless steel (ASTM316)
- Isis Luer Fitting (for Soft Tubing)A joint for soft tubes. The VRM is a lock type and can be connected to the VRF. VRS is attached to VRF. The male lure lock part and the male lure part can be firmly connected by twisting 90 °.Material PP (polypropylene)
- ARAM Alum PVC Nipple NutA nut for Alam PVC nipples. Uses vinyl chloride with excellent chemical resistance. Use nuts common to all sizes.Hex Width Across (mm) 30 Thickness (mm) 9.5 RoHS directive (corresponding to 10 substances) Correspondence Thread Standard PS1/2 Material PVC
- ARAM PP Tube Joint Straight Different Diameter TypeHas excellent heat resistance and chemical resistance. Autoclave sterilization is possible.RoHS directive (corresponding to 10 substances) Correspondence Material PP (polypropylene) Type Straight different diameter type
Filter by categories