All Category

Joints / Connectors for Experiment & Research

View : Grid List
Filter

Items 1 - 40 of 682

Set Ascending Direction
  1. TPX (R) Tube Connector Taper Type Different Diameter Type
    SANPLATEC TPX (R) Tube Connector Taper Type Different Diameter Type
    Has excellent heat resistance, chemical resistance, and durability. The heat resistant temperature is 170 ° C and autoclave sterilization is possible. The transparency is high and it is easy to check the fluid inside.
    Material  PMP (polymethylpentene) 
    Rating:
    88%
    from S$3.99
    Min. 2 days
  2. ARAM Joiner E Type Different Diameter
    ARAM ARAM Joiner E Type Different Diameter
    Aram Joiner is a connector that has a larger inner diameter than general resin connectors and reduces flow rate and pressure loss. Compatible with a wide range of tubes with inner diameters from 4 mm to 16 mm. The material is polypropylene that complies with RoHS and REACH regulations.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polypropylene 
    Rating:
    87%
    from S$11.99
    Min. 2 days
  3. PP Tube Connector Taper Y Type
    SANPLATEC PP Tube Connector Taper Y Type
    A resin connector with excellent cost performance. Ideal for connecting tubes. It is durable and can be autoclaved.
    Heat Resistance Temperature (℃)  121  Material  Polypropylene (PP)  Shape  Y type  Suitable Fluid  Hydrochloric acid, phosphoric acid  Operating Temperature Range  -10~121℃ 
    Rating:
    87%
    from S$4.59
    Min. 2 days
  4. Joiner (E type different diameter type)
    ARAM Joiner (E type different diameter type)
    Convenient for connecting tubes with different diameters. This connector has a larger inner diameter than general resin connectors and reduces flow rate and pressure loss.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  PP 
    Rating:
    20%
    from S$12.99
    Min. 2 days
  5. Alum Joiner Type Y
    ARAM Alum Joiner Type Y
    Aram Joiner is a connector that has a larger inner diameter than general resin connectors and reduces flow rate and pressure loss. The material is polypropylene that complies with RoHS and REACH regulations.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polypropylene 
    from S$12.99
    Min. 2 days
  6. Connector Y Type (Value Pack)
    AS ONE Connector Y Type (Value Pack)
    Material  PP (polypropylene)  Shape  Y type 
    from S$17.99
    Min. 2 days
  7. Tube Connector
    Kartell Tube Connector
    It has excellent chemical resistance and heat resistance, and can be used for tube systems and vacuum lines.
    Material  PP  Type  Y type 
    from S$25.99
    Min. 2 days
  8. Tubing Connector (Large Diameter) I Type Reducing
    Isis Tubing Connector (Large Diameter) I Type Reducing
    For soft tubes such as vinyl, silicone, and tygon.
    Specification  Autoclavable (+ 121 ° C)  Type  I type different diameter  Material  PP (polypropylene) 
    from S$25.99
    Min. 2 days
  9. PP Tube Connector
    Tokyo Glass Kikai (TGK) PP Tube Connector
    from S$22.99
    Min. 2 days
  10. TPX Tube Connector
    SANSYO TPX Tube Connector
    It is highly transparent and can be autoclaved repeatedly. The price is also unparalleled.
    from S$3.99
    Min. 6 days
  11. Cross pipe PP
    Kartell Cross pipe PP
    The connection port is serrated, and the tube stops firmly.
    from S$48.99
    Min. 4 days
  12. ARAM Mini Connector 4P Type
    ARAM ARAM Mini Connector 4P Type
    It is a fitting made in Japan that has realized a significant cost reduction. Uses polypropylene that meets food hygiene tests. We use materials that comply with RoHS regulations and REACH regulations. ..
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polypropylene  Type  Same diameter 
    from S$9.59
    Min. 6 days
  13. All stainless steel connector
    SANSYO All stainless steel connector
    For soft tubes such as silicone, tygon, and viton, it supports small to large diameters. Made of SUS303, high temperature heat sterilization is possible.
    Material  SUS303  Type  Type I 
    from S$19.99
    Min. 9 days
  14. PP different diameter connector
    SANSYO PP different diameter connector
    Type  Different diameter 
    from S$12.99
    Min. 6 days
  15. Extra Fine Diameter Detachable Joint Connector
    AS ONE Extra Fine Diameter Detachable Joint Connector
    Insert it according to the groove of the lock sleeve and twist it a little to lock and fix it.
    Operating Temperature Range (℃)  -40~+82  Withstand Pressure (kPa)  ~690 
    from S$17.99
    Min. 13 days
  16. I Type Miniature Joint
    AS ONE I Type Miniature Joint
    from S$39.99
    Min. 13 days
  17. Connector Joiner E
    SANSYO Connector Joiner E
    Since the material is polypropylene, it has excellent chemical resistance and heat resistance.
    from S$10.99
    Min. 6 days
  18. Hose connector
    SANSYO Hose connector
    The material is polypropylene and complies with the Food Sanitation Law test.
    Material  Polypropylene 
    from S$6.19
    Min. 9 days
  19. ARAM PVC Nipple
    ARAM ARAM PVC Nipple
    Uses vinyl chloride with excellent chemical resistance. Costs can be reduced because nuts common to all sizes are used.
    Screw Length (mm)  15.5  RoHS directive (corresponding to 10 substances)  Correspondence  Thread Standard  PT1/2  Material  PVC 
    Rating:
    82%
    from S$2.99
    Min. 2 days
  20. TPX (R) Tube Connector Taper I Type
    SANPLATEC TPX (R) Tube Connector Taper I Type
    Has excellent heat resistance and chemical resistance. The heat resistant temperature is 170 ° C and autoclave sterilization is possible. The transparency is high and it is easy to check the fluid inside. It also has excellent chemical resistance and durability.
    Material  PMP 
    Rating:
    88%
    from S$3.99
    Min. 2 days
  21. Stainless steel socket with different diameter
    ARAM Stainless steel socket with different diameter
    D1 and D2 are the outer diameters of both ends of the socket, respectively.
    Material  SUS304 
    Rating:
    100%
    from S$9.79
    Min. 2 days
  22. Mini Tube Connector I Type
    ARAM Mini Tube Connector I Type
    ● Autoclave sterilization is possible. * The shape may differ from the photo depending on the size. note that.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  PP  Type  Type I 
    Rating:
    100%
    from S$7.19
    Min. 2 days
  23. Alum PVC Nipple Nut
    ARAM Alum PVC Nipple Nut
    A nut for Alam PVC nipples. Uses vinyl chloride with excellent chemical resistance. Use nuts common to all sizes.
    Hex Width Across (mm)  30  Thickness (mm)  9.5  RoHS directive (corresponding to 10 substances)  Correspondence  Thread Standard  PS1/2  Material  PVC 
    Rating:
    75%
    from S$2.79
    Min. 2 days
  24. PP Tube Joint Straight Different Diameter Type
    ARAM PP Tube Joint Straight Different Diameter Type
    Has excellent heat resistance and chemical resistance. Autoclave sterilization is possible.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  PP (polypropylene)  Type  Straight different diameter type 
    Rating:
    80%
    from S$3.29
    Min. 2 days
  25. ARAM PP Half Connector
    ARAM ARAM PP Half Connector
    The material is polypropylene that conforms to food standards. Compliant with RoHS and REACH regulations. * The inner diameter of the tube used is a guide only. * Please use after confirming that it is suitable for the application.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polypropylene 
    Rating:
    80%
    from S$7.69
    Min. 2 days
  26. ARAM Mini Half Connector
    ARAM ARAM Mini Half Connector
    The material is polypropylene and complies with the Food Sanitation Law test. The material complies with RoHS regulations. It corresponds to the REACH regulation.
    RoHS directive (corresponding to 10 substances)  Correspondence  Type of Thread  PT screw 
    Rating:
    95%
    from S$5.59
    Min. 2 days
  27. Hose Connector
    AS ONE Hose Connector
    Has excellent alkali resistance and organic solvent resistance. * D1 is the outer diameter of the tip on the bamboo shoot side. D3 is the inner diameter dimension on the screw side.
    Operating Temperature Range (℃)  -10~+70℃  Material  Polyamide 6 
    Rating:
    60%
    from S$17.99
    Min. 2 days
  28. ARAM Mini Connector S Type Different Diameter
    ARAM ARAM Mini Connector S Type Different Diameter
    It is a fitting made in Japan that has realized a significant cost reduction. Uses polypropylene that meets food hygiene tests. We use materials that comply with RoHS regulations and REACH regulations. ..
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Different diameter  Material  Polypropylene 
    from S$7.39
    Min. 2 days
  29. Alum PVC nipple packing
    ARAM Alum PVC nipple packing
    Rating:
    90%
    from S$12.99
    Min. 2 days
  30. Tube Connector
    Kartell Tube Connector
    Has excellent chemical resistance and heat resistance. 90 ° square joint pipe. Autoclave sterilization is possible.
    Material  PP  Shape  L-shaped tube 
    Rating:
    70%
    from S$15.99
    Min. 2 days
  31. PP Tube Joint Straight Type
    ARAM PP Tube Joint Straight Type
    Has excellent heat resistance and chemical resistance. Autoclave sterilization is possible.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  PP (polypropylene)  Type  Straight type 
    Rating:
    95%
    from S$2.99
    Min. 2 days
  32. Diameter Pipe
    Tokyo Glass Kikai (TGK) Diameter Pipe
    Very useful for factory and laboratory equipment where the inlet and outlet diameters are different. Can also be used for food.
    Material  PP (polypropylene) 
    Rating:
    87%
    from S$24.99
    Min. 2 days
  33. Aram PP half elbow
    ARAM Aram PP half elbow
    The material is polypropylene that conforms to food standards. Compliant with RoHS and REACH regulations. * The inner diameter of the tube used is a guide only. * Please use after confirming that it is suitable for the application.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polypropylene 
    Rating:
    100%
    from S$7.99
    Min. 2 days
  34. TPX (R) Tube Connector Taper Type Y Type
    SANPLATEC TPX (R) Tube Connector Taper Type Y Type
    Has excellent heat resistance and chemical resistance. The heat resistant temperature is 170 ° C and autoclave sterilization is possible. The transparency is high and it is easy to check the fluid inside. It also has excellent chemical resistance and durability.
    Material  Polymethylpentene (PMP) 
    from S$7.49
    Min. 2 days
  35. PP Tube Connector Taper Type I
    SANPLATEC PP Tube Connector Taper Type I
    A resin connector with excellent cost performance. Ideal for connecting tubes. It is durable and can be autoclaved.
    Heat Resistance Temperature (℃)  121  Shape  Type I  Material  Polypropylene (PP)  Operating Temperature Range  -10~121℃  Suitable Fluid  Hydrochloric acid, phosphoric acid 
    Rating:
    90%
    from S$2.99
    Min. 2 days
  36. Tube Connector
    Kartell Tube Connector
    Has excellent chemical resistance and heat resistance. This is especially useful for vacuum lines.
    Material  PP  Type  T type 
    from S$19.99
    Min. 2 days
  37. PP Tube Connector Taper I Type Adjustable Diameter Type
    SANPLATEC PP Tube Connector Taper I Type Adjustable Diameter Type
    A resin connector with excellent cost performance. Ideal for connecting tubes. It is durable and can be autoclaved.
    Operating Temperature Range  -10~121℃  Heat Resistance Temperature (℃)  121  Suitable Fluid  Hydrochloric acid, phosphoric acid  Material  Polypropylene (PP)  Shape  Type I Reducing type 
    Rating:
    95%
    from S$3.39
    Min. 2 days
  38. TPX Tube Joint Y Type
    ARAM TPX Tube Joint Y Type
    Has excellent heat resistance and chemical resistance. Autoclave and dry heat sterilization are possible.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  TPX (polymethylpentene)  Type  Y type 
    Rating:
    100%
    from S$7.69
    Min. 2 days
  39. ARAM Mini Connector T Type
    ARAM ARAM Mini Connector T Type
    It is a fitting made in Japan that has realized a significant cost reduction. Uses polypropylene that meets food hygiene tests. We use materials that comply with RoHS regulations and REACH regulations. ..
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polypropylene 
    Rating:
    90%
    from S$8.99
    Min. 2 days
  40. TPX Tubing Connector Straight Reducer Type
    ARAM TPX Tubing Connector Straight Reducer Type
    Has excellent heat resistance and chemical resistance. Autoclave and dry heat sterilization are possible.
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Straight different diameter type  Material  TPX (polymethylpentene) 
    from S$3.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 682

Set Ascending Direction