All Category

Fittings for Experiment & Research

A fitting is a joint for soft tubes. It is used in research sites, experiments and development sites. The main body is made of PTFE and the nut is made of ECTFE. There is a difference between transparent and translucent, but both have a whitish color. Comparing the products, there are few noticeable differences. Some of the special features include products with a fluororesin body and products for hard tubes because they have chemical resistance, conductivity, and self-extinguishing properties.
View : Grid List
Filter

Items 1 - 40 of 634

Set Ascending Direction
  1. USL-PTFE / FB Joint Type I Half Union 00U-039 Series
    UNIVERSAL USL-PTFE / FB Joint Type I Half Union 00U-039 Series
    Main body and front ferrule (PTFE) Slit back ferrule and bag nut (CTFE) joint. This combination enables outstanding tightening unlike other companies' products.
    from S$37.99
    Min. 25 days
  2. Luer Fitting (for Soft Tubing)
    Isis Luer Fitting (for Soft Tubing)
    A joint for soft tubes. The VRM is a lock type and can be connected to the VRF. VRS is attached to VRF. The male lure lock part and the male lure part can be firmly connected by twisting 90 °.
    Material  PP (polypropylene) 
    Rating:
    100%
    from S$7.99
    Min. 2 days
  3. Mini Fitting I Type Same Diameter
    Isis Mini Fitting I Type Same Diameter
    Type  I type different diameter  Material  PP (polypropylene) 
    from S$16.99
    Min. 2 days
  4. Luer Fitting
    AS ONE Luer Fitting
    VRS106-606 can be attached with an injection tube and VRS. VRS can be equipped with a needle and VRF. VRFP6 / C6 / E6 / T6 can be equipped with an injection tube and VRM.
    Material  PP (polypropylene) 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  5. Luer Fitting (for Hard Tubing)
    Isis Luer Fitting (for Hard Tubing)
    Specification  Autoclavable  Material  PP (polypropylene) 
    Rating:
    80%
    from S$12.99
    Min. 2 days
  6. Tube fitting
    Flowell Tube fitting
    Rating:
    80%
    from S$19.99
    Min. 2 days
  7. Hose Nipple
    AS ONE Hose Nipple
    It can be connected to most hoses and is fixed with a hose band.
    Thread Standard  According to JIS standard B0203: 1999 
    Rating:
    73%
    from S$11.99
    Min. 2 days
  8. Mini Fitting I Type Same Diameter
    Isis Mini Fitting I Type Same Diameter
    Type  I type same diameter  Material  PP (polypropylene) 
    from S$16.99
    Min. 2 days
  9. Hose Nipple
    AS ONE Hose Nipple
    It can be connected to most hoses and is fixed with a hose band. * Do not use a crimping machine.
    Screws  According to JIS standard B0203: 1999  Material  C3604 (brass) 
    Rating:
    100%
    from S$1.99
    Min. 2 days
  10. Mini Fitting T Type Same Diameter
    Isis Mini Fitting T Type Same Diameter
    Material  PP (polypropylene)  Type  T type same diameter 
    from S$24.99
    Min. 2 days
  11. Mini Fitting L Type Same Diameter
    Isis Mini Fitting L Type Same Diameter
    Type  L type same diameter  Material  PP (polypropylene) 
    from S$24.99
    Min. 2 days
  12. Ball Valve Screw Type / Socket Type
    Asahi organic chemicals Ball Valve Screw Type / Socket Type
    from S$63.99
    Min. 2 days
  13. Adapter Fitting VF Series
    Isis Adapter Fitting VF Series
    Tube fitting with adapter screws. Made of all polypropylene (PP), autoclave sterilization (+ 121 ° C) is possible, but gamma ray / EOG sterilization is better.
    from S$19.99
    Min. 2 days
  14. Mini Fitting Partition Wall Connector VFB Series
    Isis Mini Fitting Partition Wall Connector VFB Series
    A bulkhead connector for soft small diameter tubes that connects tubes across walls such as containers and boxes. Autoclave sterilization (+ 121 ° C) is possible, but gamma ray / EOG sterilization is better.
    from S$19.99
    Min. 2 days
  15. Stopper Plug for Tubing VSP Series
    Isis Stopper Plug for Tubing VSP Series
    Mini fitting L type for soft tubes such as silicone tiegon. Made of all polypropylene (PP), autoclave sterilization (+ 121 ° C) is possible, but gamma ray / EOG sterilization is better.
    from S$12.99
    Min. 2 days
  16. Luer Fitting
    AS ONE Luer Fitting
    Made of all-fluororesin, it has excellent chemical resistance. It is easy to operate because it can be connected with one touch.
    Withstand Pressure (MPa)  0.25  Operating Temperature Range (℃)  5~40  Material (Wetted Part)  CTFE, PTFE (Fluororesin) 
    from S$66.99
    Min. 2 days
  17. Luer Adapter VR Series
    Isis Luer Adapter VR Series
    An adapter that combines a male / female with a common standard luer taper used in syringes and needles with a UNF or NPT male screw. Made of all polypropylene (PP), autoclave sterilization (+ 121 ° C) is possible, but gamma ray / EOG sterilization is better.
    from S$19.99
    Min. 2 days
  18. Mini Fitting Y Type Same Diameter
    Isis Mini Fitting Y Type Same Diameter
    Material  PP (polypropylene)  Type  Y type same diameter 
    from S$24.99
    Min. 2 days
  19. Luer Connector VR Series
    Isis Luer Connector VR Series
    For soft tubes such as silicone tiegon. Lock ring rotary lure connector. The connection port shape is displayed as F for Mesluar and S for Osluer, and please refer to the usage example for the connection application of each shape. If you insert the optional snap lock ring (VRTR6) into the male lu... Read More
    from S$11.99
    Min. 2 days
  20. CTFE Luer Fitting
    AS ONE CTFE Luer Fitting
    Made of all-fluororesin, it has excellent chemical resistance.
    Withstand Pressure (MPa)  0.25  Operating Temperature Range (℃)  5~40  Material (Wetted Part)  CTFE, PTFE (Fluororesin) 
    from S$79.99
    Min. 13 days
  21. 1/4 inch flow coupling
    SANSYO 1/4 inch flow coupling
    It can be easily removed with the thumb operation.
    from S$4.79
    Min. 2 days
  22. Luer Fitting
    AS ONE Luer Fitting
    Made entirely of PVDF, it has excellent chemical resistance and mechanical strength.
    Suitable for  For PVDF / soft tube  Type  Oslure Rock  Material  PVDF (Fluororesin) 
    from S$17.99
    Min. 2 days
  23. Bore-Through Connector C
    Flowell Bore-Through Connector C
    Maximum Operating Temperature (℃)  100  Suitable Tube Material  PFA・PTFE 
    from S$16.99
    Min. 13 days
  24. LAB Cock VLCLVU Series
    Asahi organic chemicals LAB Cock VLCLVU Series
    Since the body shape is octagonal, piping can be connected with a spanner.
    Fluid Temperature (℃)  0~50  Maximum Allowable Pressure (MPa)  Material (Main Unit)  U-PVC (non-plastic hard vinyl chloride) 
    from S$32.99
    Min. 12 days
  25. Luer Fitting
    AS ONE Luer Fitting
    Material  PVDF (Fluororesin) 
    from S$27.99
    Min. 4 days
  26. Adapter fitting
    SANSYO Adapter fitting
    For flexible tubes such as vinyl, silicone, and tiegon. The material is polypropylene and can be autoclaved at 121 ° C, but gamma ray / EOG sterilization is recommended.
    Material  Polypropylene 
    from S$14.99
    Min. 7 days
  27. Snap Lock Ring
    Isis Snap Lock Ring
    For soft small diameter tubes such as silicon and tiegon. With the lure fitting with UNF screw for partition wall in the center, if you want to fix the partition wall firmly, use the lock nut for fixing the partition wall separately. The fitting is made of all polypropylene (PP) and can be steril... Read More
    Size  11Φ×11mm  As ONE Part Number  61-0479-74 
    from S$9.79
    Min. 2 days
  28. Tube fitting
    Flowell Tube fitting
    from S$24.99
    Min. 8 days
  29. PTFE Coupling
    AS ONE PTFE Coupling
    Material  PTFE (tetrafluoroethylene)  Shape  T (cheese type) 
    from S$68.99
    Min. 2 days
  30. Mini Fitting Multi-Port X Type Same Diameter
    Isis Mini Fitting Multi-Port X Type Same Diameter
    Specification  Autoclavable (+ 121 ° C)  Type  Multiport X type same diameter  Material  PP (polypropylene) 
    from S$32.99
    Min. 4 days
  31. Mini Fitting Multi-Port F Type Same Diameter
    Isis Mini Fitting Multi-Port F Type Same Diameter
    Specification  Autoclavable (+ 121 ° C)  Type  Multi port F type same diameter  Material  PP (polypropylene) 
    from S$32.99
    Min. 2 days
  32. Lock Nut for Fixing Partition Wall VFBL Series
    Isis Lock Nut for Fixing Partition Wall VFBL Series
    It is an accessory for the bulkhead connector.
    from S$6.49
    Min. 2 days
  33. Lure fitting
    SANSYO Lure fitting
    For flexible tubes such as vinyl, silicone, and tiegon.
    Material  Polypropylene 
    from S$9.79
    Min. 7 days
  34. PTFE Tube Adapter F-5005 Series
    FLON INDUSTRY PTFE Tube Adapter F-5005 Series
    The lower part is jointed to a glass or PTFE container with a common mating taper, and the upper part is connected to a PTFE tube, glass, stainless steel tube, etc. * All are through type.
    from S$55.99
    Min. 13 days
  35. Z Union Series Elbow Union
    Ushio Utec Z Union Series Elbow Union
    The PP type has excellent chemical resistance and corrosion resistance, and the POM type has excellent abrasion resistance and wear resistance.
    Maximum Operating Pressure (MPa [kgf/cm 2 ])  0.8[8]  Maximum Operating Temperature (℃)  80 
    from S$45.99
    Min. 8 days
  36. Smart Fitting (ETFE Cone)
    AS ONE Smart Fitting (ETFE Cone)
    A PEEK resin joint with excellent chemical resistance that allows easy connection of fluorine-based and PEEK tubes. Fluorine-based semi-rigid tubes can be attached without tools. It has a simple structure that is simply screwed through the cone and nut from the top of the tube. It has a built-in ... Read More
    Material  ETFE (Fluororesin) 
    from S$58.99
    Min. 4 days
  37. Female Luer Fitting Partition Wall VRBF Series
    Isis Female Luer Fitting Partition Wall VRBF Series
    For soft small diameter tubes such as silicon and tiegon. With the lure fitting with UNF screw for partition wall in the center, if you want to fix the partition wall firmly, use the lock nut for fixing the partition wall separately. The fitting is made of all polypropylene (PP) and can be steril... Read More
    from S$17.99
    Min. 4 days
  38. PTFE tube adapter connection type
    KOKUGO PTFE tube adapter connection type
    The lower part is jointed to glass, PTFE, and container with a common mating taper, and the upper part is connected to tubes, glass, stainless steel, etc. The hole is a through type.
    from S$58.99
    Min. 2 days
  39. Z union penetration half
    Ushio Utec Z union penetration half
    from S$38.99
    Min. 8 days
  40. Lure Fitting
    SANSYO Lure Fitting
    The male lure lock part and the male lure part can be firmly connected by twisting. Since it is made of PVDF, autoclave, gamma ray sterilization, and EOG sterilization are also possible.
    from S$27.99
    Min. 7 days
View : Grid List
Filter

Items 1 - 40 of 634

Set Ascending Direction