All Category

Nipples for Experiment & Research

Other Related Pages

View : Grid List
Filter

33 Item(s)

Set Ascending Direction
  1. Hexagon Hose Nipple (SUS304)
    AS ONE Hexagon Hose Nipple (SUS304)
    Material  Stainless steel (SUS304)  Suitable Fluid  Water, oil, chemical, air 
    from S$16.99
    Min. 2 days
  2. PVC nipple
    SANSYO PVC nipple
    Made of PVC with excellent chemical resistance. Cost reduction is possible because nuts common to all sizes are used.
    Thread Standard  PT1/2  Material  PVC 
    from S$2.99
    Min. 2 days
  3. PTFE nipple
    SANPLATEC PTFE nipple
    Has excellent chemical resistance and heat resistance. The left and right screws are male taper screws.
    Material  PTFE made of fluororesin 
    from S$22.99
    Min. 6 days
  4. PTFE Hose Nipple (Male Type)
    SANPLATEC PTFE Hose Nipple (Male Type)
    Fluororesin PTFE connector. Has excellent chemical resistance and heat resistance. * One is a PT male screw and the other is a bamboo shoot type, and various tubes can be connected.
    from S$33.99
    Min. 9 days
  5. Mail connector PFA
    Tokyo Glass Kikai (TGK) Mail connector PFA
    from S$32.99
    Min. 6 days
  6. nipple
    KOKUGO nipple
    Has excellent chemical resistance and corrosion resistance. It is lightweight because it is made of all resin. Maximum working pressure: 0.8MPa Maximum operating temperature: + 80 ℃ For applications that require chemical resistance, or when metal fittings cannot be used. When you want to reduce w... Read More
    from S$74.99
    Min. 6 days
  7. PTFE hose nipple (female type)
    SANPLATEC PTFE hose nipple (female type)
    Fluororesin PTFE connector. Has excellent chemical resistance and heat resistance. * One is a PT female screw and the other is a bamboo shoot type, so various tubes can be connected.
    from S$38.99
    Min. 9 days
  8. Packing for PVC nipple
    SANSYO Packing for PVC nipple
    Please use it together with the separately sold PVC nipple packing.
    Specification  Common to all PVC nipple sizes 
    from S$12.99
    Min. 7 days
  9. Standard conversion nipple
    SANSYO Standard conversion nipple
    from S$389.90
    Min. 9 days
  10. Hex nipple
    ARAM Hex nipple
    Material  SUS304 
    from S$7.49
    Min. 7 days
  11. Stainless steel nipple
    SANSYO Stainless steel nipple
    from S$12.99
    Min. 6 days
  12. Standard conversion nipple
    SANSYO Standard conversion nipple
    from S$229.90
    Min. 9 days
  13. PTFE nipple
    SANSYO PTFE nipple
    You can choose from a wide variety of standards.
    from S$38.99
    Min. 9 days
  14. Stainless steel nipple
    ARAM Stainless steel nipple
    from S$12.99
    Min. 7 days
  15. PTFE Nipple
    Tokyo Glass Kikai (TGK) PTFE Nipple
    The left and right screws of the PTFE nipple are male taper screws. Please use it as a joint for various valves, containers, devices, etc.
    from S$38.99
    Min. 6 days
  16. PTFE Flexible nipple R1/4x R1/2
    FLON CHEMICAL PTFE Flexible nipple R1/4x R1/2
    Mass (g)  350  Trusco Part No.  735-4347  Shape  Nipple  Material  PTFE, internal seal is Viton 
    from S$299.90
    Min. 25 days
  17. PTFE Tees nipple R1/2
    FLON CHEMICAL PTFE Tees nipple R1/2
    Mass (g)  30  Trusco Part No.  735-0767  Shape  Tee 
    from S$279.90
    Min. 7 days
  18. PTFE Tees Nipple R1/8
    FLON CHEMICAL PTFE Tees Nipple R1/8
    Mass (g)  20  Trusco Part No.  735-0732  Shape  Tee 
    from S$64.99
    Min. 15 days
  19. Stainless steel hexagon nipple
    KENIS Stainless steel hexagon nipple
    from S$24.99
    Min. 11 days
  20. hose nipple
    KENIS hose nipple
    from S$35.99
    Min. 3 days
  21. PTFE Tees nipple R1/4
    FLON CHEMICAL PTFE Tees nipple R1/4
    Mass (g)  20  Trusco Part No.  735-0741  Shape  Tee 
    from S$97.99
    Min. 7 days
  22. PTFE Tees Nipple R3/8
    FLON CHEMICAL PTFE Tees Nipple R3/8
    Mass (g)  20  Trusco Part No.  735-0759  Shape  Tee 
    from S$119.90
    Min. 7 days
  23. PTFE Flexible nipple R1/4x R1/4
    FLON CHEMICAL PTFE Flexible nipple R1/4x R1/4
    Mass (g)  350  Trusco Part No.  735-4321  Shape  Nipple  Material  PTFE, internal seal is Viton 
    from S$179.90
    Min. 25 days
  24. PTFE Flexible nipple R1/2x R1/2
    FLON CHEMICAL PTFE Flexible nipple R1/2x R1/2
    Mass (g)  350  Trusco Part No.  735-4371  Shape  Nipple  Material  PTFE, internal seal is Viton 
    from S$299.90
    Min. 25 days
  25. PTFE Tees nipple R3/4
    FLON CHEMICAL PTFE Tees nipple R3/4
    Mass (g)  40  Trusco Part No.  735-0775  Shape  Tee 
    from S$359.90
    Min. 7 days
  26. PTFE nipple
    KOKUGO PTFE nipple
    from S$38.99
    Min. 23 days
  27. Nut for PVC nipple
    SANSYO Nut for PVC nipple
    Made of PVC with excellent chemical resistance. PVC nipples are common to all sizes, so cost reduction is possible.
    Specification  Common to all PVC nipple sizes  Thread Standard  PS1/2  Material  PVC 
    from S$2.79
    Min. 7 days
  28. PTFE Nipple
    FLON CHEMICAL PTFE Nipple
    It has excellent heat resistance, non-adhesiveness, high electrical insulation, and slipperiness. The left and right screws are male screws. It can be used as a joint for valves, containers, devices, etc.
    Suitable Fluid  Acid, alkali, etc.  Material  PTFE 
    Rating:
    100%
    from S$25.99
    Min. 2 days
  29. PTFE nipple
    FLON INDUSTRY PTFE nipple
    Dimension E (mm)  10  Dimension D (mm)  30  Dimension C (mm)  50  TGK Part No.  803-17-78-20  Connector Thread  R3/4×R1/2 
    from S$85.99
    Min. 5 days
  30. PTFE Flexible nipple R1/4x R3/8
    FLON CHEMICAL PTFE Flexible nipple R1/4x R3/8
    Mass (g)  350  Trusco Part No.  735-4339  Shape  Nipple  Material  PTFE, internal seal is Viton 
    from S$229.90
    Min. 25 days
  31. PTFE Flexible nipple R3/8x R3/8
    FLON CHEMICAL PTFE Flexible nipple R3/8x R3/8
    Mass (g)  350  Trusco Part No.  735-4355  Shape  Nipple  Material  PTFE, internal seal is Viton 
    from S$229.90
    Min. 25 days
  32. PTFE Flexible nipple R3/8x R1/2
    FLON CHEMICAL PTFE Flexible nipple R3/8x R1/2
    Mass (g)  350  Trusco Part No.  735-4363  Shape  Nipple  Material  PTFE, internal seal is Viton 
    from S$299.90
    Min. 25 days
  33. Stainless steel hose nipple
    KENIS Stainless steel hose nipple
    Discontinued
View : Grid List
Filter

33 Item(s)

Set Ascending Direction