All Category

Couplings for Experiment & Research

Other Related Pages

View : Grid List
Filter

34 Item(s)

Set Ascending Direction
  1. Plastic Coupling Insert
    ARAM Plastic Coupling Insert
    ● This connector is locked by simply inserting the coupling insert into the coupling body and can be easily removed by one-push. It is made of all plastic and is very light in weight.
    Operating Pressure Range (MPa)  Vacuum to 0.84  Type  Inline (no valve)  Operating Temperature Range (℃)  -40~82 
    from S$5.69
    Min. 2 days
  2. Plastic coupling set
    ARAM Plastic coupling set
    ● This connector is locked by simply inserting the coupling insert into the coupling body and can be easily removed by one-push. It is made of all plastic and is very light in weight.
    Operating Pressure Range (MPa)  Vacuum to 0.84  Type  Inline (no valve)  Operating Temperature Range (℃)  -40~82 
    Rating:
    80%
    from S$9.89
    Min. 2 days
  3. Plastic Coupling Body
    ARAM Plastic Coupling Body
    ● This connector is locked by simply inserting the coupling insert into the coupling body and can be easily removed by one-push. It is made of all plastic and is very light in weight.
    Type  Inline (no valve)  Operating Pressure Range (MPa)  Vacuum to 0.84  Operating Temperature Range (℃)  -40~82 
    from S$9.79
    Min. 2 days
  4. Non-spill coupling
    SANSYO Non-spill coupling
    It can be released under pressure without dripping. Chemicals Durable and durable. It can be attached and detached with one hand.
    Operating Temperature (℃)  0~71  Suitable Tube Inner Diameter (Φmm)  3.2 (1/8 ") to 9.5 (3/8")  Suitable Tube Outer Diameter (Φmm)  9.5(3/8")  Lubricant  Krytox ®; PFPE (inactive)  Operating Pressure (MPa)  Vacuum to 0.84 
    from S$47.99
    Min. 9 days
  5. Micro Coupling (Non-Spill Type)
    AS ONE Micro Coupling (Non-Spill Type)
    The twist connect method ensures a secure connection. It is a slim design with a width of 16.6 mm that can be used anywhere.
    Operating Pressure Range (MPa)  0.3Mpa (vacuum) 
    from S$39.99
    Min. 4 days
  6. Non-spill coupling insert
    SANSYO Non-spill coupling insert
    It can be released under pressure without dripping. Chemicals Durable and durable. It can be attached and detached with one hand.
    Operating Temperature (℃)  0~71  PT  1/4"BSPT  Suitable Tube Inner Diameter (Φmm)  3.2 (1/8 ") to 9.5 (3/8")  Suitable Tube Outer Diameter (Φmm)  9.5(3/8")  Lubricant  Krytox ®; PFPE (inactive)  Screws  Male screw  Operating Pressure (MPa)  Vacuum to 0.84 
    from S$49.99
    Min. 9 days
  7. Non-spill coupling body
    SANSYO Non-spill coupling body
    It can be released under pressure without dripping. Chemicals Durable and durable. It can be attached and detached with one hand.
    Operating Temperature (℃)  0~71  PT  1/4"BSPT  Suitable Tube Inner Diameter (Φmm)  3.2 (1/8 ") to 9.5 (3/8")  Suitable Tube Outer Diameter (Φmm)  9.5(3/8")  Lubricant  Krytox ®; PFPE (inactive)  Screws  Male screw  Operating Pressure (MPa)  Vacuum to 0.84 
    from S$67.99
    Min. 9 days
  8. Plastic coupling socket 2
    KENIS Plastic coupling socket 2
    Type  Female thread type 
    from S$48.99
    Min. 5 days
  9. Plastic coupling socket 3
    KENIS Plastic coupling socket 3
    Type  Hose connection type 
    from S$45.99
    Min. 7 days
  10. PTFER coupling RC 3/4x RC 1
    FLON CHEMICAL PTFER coupling RC 3/4x RC 1
    Trusco Part No.  734-7197  Mass (g)  80  Shape  Coupling 
    from S$329.90
    Min. 8 days
  11. PTFER coupling RC 1/8x RC 1/4
    FLON CHEMICAL PTFER coupling RC 1/8x RC 1/4
    Mass (g)  60  Trusco Part No.  734-7138  Shape  Coupling 
    from S$53.99
    Min. 11 days
  12. Plastic coupling plug 2
    KENIS Plastic coupling plug 2
    Type  Female thread type 
    from S$4.89
    Min. 5 days
  13. Plastic coupling plug 1
    KENIS Plastic coupling plug 1
    Type  Male screw type 
    from S$5.19
    Min. 7 days
  14. Coupling APC plug 2
    KENIS Coupling APC plug 2
    from S$6.49
    Min. 3 days
  15. PTFE coupling
    FLON INDUSTRY PTFE coupling
    Dimension B (mm)  36×40  Dimension C (mm)  50  TGK Part No.  803-17-78-35  Connector Thread  Left and right: Rc3 / 4 
    from S$259.90
    Min. 5 days
  16. PTFER coupling RC 3/8x RC 1/2
    FLON CHEMICAL PTFER coupling RC 3/8x RC 1/2
    Mass (g)  60  Trusco Part No.  734-7162  Shape  Coupling 
    from S$129.90
    Min. 8 days
  17. Plastic coupling socket 1
    KENIS Plastic coupling socket 1
    Type  Male screw type 
    from S$45.99
    Min. 7 days
  18. PTFER coupling RC 1/2x RC 1
    FLON CHEMICAL PTFER coupling RC 1/2x RC 1
    Mass (g)  60  Trusco Part No.  734-7189  Shape  Coupling 
    from S$329.90
    Min. 8 days
  19. PTFER coupling RC /4x RC 1/2
    FLON CHEMICAL PTFER coupling RC /4x RC 1/2
    Mass (g)  60  Trusco Part No.  734-7154  Shape  Coupling 
    from S$129.90
    Min. 8 days
  20. Coupling APC plug 3
    KENIS Coupling APC plug 3
    from S$5.19
    Min. 5 days
  21. PTFER coupling RC 1/4x RC 3/8
    FLON CHEMICAL PTFER coupling RC 1/4x RC 3/8
    Mass (g)  60  Trusco Part No.  734-7146  Shape  Coupling 
    from S$77.99
    Min. 8 days
  22. PTFE Coupling
    FLON CHEMICAL PTFE Coupling
    It has excellent heat resistance, non-adhesiveness, high electrical insulation, and slipperiness. The left and right screws are female screws.
    Material  PTFE 
    from S$39.99
    Min. 2 days
  23. Ultra-small coupling + non-spill type + body + NS2D170 series
    AS ONE Ultra-small coupling + non-spill type + body + NS2D170 series
    The non-spill design allows fluid to flow easily and safely. It has multiple seals and a valve that shuts off ventilation. It can be easily twisted and attached.
    Operating Temperature Range (℃)  0~49  As ONE Part Number  2-7754-11  Suitable Tube Inner Diameter (Φmm)  3.2  Operating Pressure (MPa)  Vacuum ~ 0.3  Specification  body 
    from S$37.99
    Min. 13 days
  24. Non-spill coupling
    Tokyo Glass Kikai (TGK) Non-spill coupling
    Non-spill design. Liquid dripping does not occur even when pressure is applied. Has excellent chemical resistance and can be used in a variety of applications. Achieves a simple and leak-free connection even in a small space. High flow rate even if it is small. Minimize air pollution and reduce c... Read More
    Operating Temperature (℃)  0~49  Operating Pressure (MPa)  Vacuum ~ 0.3 
    from S$27.99
    Min. 5 days
  25. Coupling APC socket 2
    KENIS Coupling APC socket 2
    from S$15.99
    Min. 5 days
  26. Ultra-small Coupling Non-spill Type Body NS2D170 Series
    AS ONE Ultra-small Coupling Non-spill Type Body NS2D170 Series
    The non-spill design allows fluid to flow easily and safely. It has multiple seals and a valve that shuts off ventilation. It can be easily twisted and attached.
    Operating Temperature Range  0~49  As ONE Part Number  2-7754-12  Suitable Tube Inner Diameter (Φmm)  6.4  Operating Pressure (MPa)  Vacuum ~ 0.3  Specification  body 
    from S$35.99
    Min. 4 days
  27. Plastic coupling plug 3
    KENIS Plastic coupling plug 3
    Type  Hose connection type 
    from S$4.89
    Min. 7 days
  28. Super Label
    Tokyo Glass Kikai (TGK) Super Label
    from S$15.99
    Min. 5 days
  29. Non-spill coupling body
    Tokyo Glass Kikai (TGK) Non-spill coupling body
    A non-spill type that prevents liquid dripping when removed. Very little air is mixed into the flow path. The smallest non-spill coupling supports from 3.2mm to microtubes. It has a rotation function and eliminates tube twist. Ideal for applications that repeat connection and disconnection. Not o... Read More
    from S$67.99
    Min. 5 days
  30. PTFER coupling RC 1/2x RC 3/4
    FLON CHEMICAL PTFER coupling RC 1/2x RC 3/4
    Mass (g)  60  Trusco Part No.  734-7171  Shape  Coupling 
    from S$199.90
    Min. 8 days
  31. Non-spill coupling body
    KENIS Non-spill coupling body
    Discontinued
  32. Button type coupling
    AS ONE Button type coupling
    We have adopted a large button that can be operated while wearing gloves. When you push it in, you can confirm the connection with a clicking sound.
    Suitable Fluid  Air 
    Discontinued
  33. Non-spill coupling
    KENIS Non-spill coupling
    Discontinued
  34. Non-spill coupling insert
    KENIS Non-spill coupling insert
    Discontinued
View : Grid List
Filter

34 Item(s)

Set Ascending Direction