All Category

Adapters for Experiment & Research

Other Related Pages

View : Grid List
Filter

40 Item(s)

Set Ascending Direction
  1. Silicon funnel adapter
    SANSYO Silicon funnel adapter
    from S$2.29
    Min. 9 days
  2. Tube Reducing Adapter
    OSAKA CHEMICAL Tube Reducing Adapter
    Material  PP (polypropylene) 
    from S$38.99
    Min. 2 days
  3. Color silicone adapter
    SANSYO Color silicone adapter
    Type  6 pieces (No.1-6) 
    from S$38.99
    Min. 2 days
  4. Beespi adapter
    NARIKA Beespi adapter
    S77-1321 This is an adapter for connecting the Beespi v (speed measuring instrument) to an iron stand, etc., so that it can be fixed at any height and angle. Beespi v can be fixed in the direction and angle according to various experiments such as slopes, trolley running, and free fall experiments.
    Pillar Diameter (Φmm)  Overall Length (mm)  About 169 
    from S$32.99
    Min. 6 days
  5. PTFE tube adapter
    SANSYO PTFE tube adapter
    The lower part can be jointed to a glass or PTFE container with a common mating taper, and the upper part can be connected to a PTFE tube, glass, stainless steel tube, etc.
    from S$74.99
    Min. 9 days
  6. SR adapter 60 white
    ARAM SR adapter 60 white
    Used for suction filtration funnels. It is made of a combination of 6 pieces and can be matched to the size of the other party.
    from S$19.99
    Min. 7 days
  7. Port adapter
    SANSYO Port adapter
    Outer diameter 1/16 ”for tube connection
    Material  PTFE 
    from S$11.99
    Min. 9 days
  8. Synthetic rubber adapter EP75 °
    ARAM Synthetic rubber adapter EP75 °
    Used for suction filtration funnels. It is made of a combination of 6 pieces and can be matched to the size of the other party.
    from S$10.99
    Min. 7 days
  9. Keck tubing adapter KA-14E
    Keck Keck tubing adapter KA-14E
    Adapter for rubber stopper 8Φmm such as condenser.
    TGK Part No.  615-17-50-01  Type  KA-14E 
    from S$22.99
    Min. 6 days
  10. PTFE suction adapter
    SANSYO PTFE suction adapter
    Horizontal mouth type suction adapter. There are two types of standards.
    Rubber stop outer diameter (Φmm) 
    from S$229.90
    Min. 9 days
  11. PTFER Pipes Elbows, Fitting Adapters for Tubes RC 1/8x R 1/8
    FLON CHEMICAL PTFER Pipes Elbows, Fitting Adapters for Tubes RC 1/8x R 1/8
    It is an L-shaped joint. Male screw x female screw. For piping connection
    Mass (g)  40  Trusco Part No.  735-0783  Material  PTFE  Screw size  RC1/8×R1/8 
    from S$45.99
    Min. 8 days
  12. Adapter normal type
    Tokyo Glass Kikai (TGK) Adapter normal type
    It is a normal type adapter.
    Type  Ordinary type 
    from S$12.99
    Min. 5 days
  13. PTFER Pipes Elbows, Fitting Adapters for Tubes RC 1/4 x R 1/4
    FLON CHEMICAL PTFER Pipes Elbows, Fitting Adapters for Tubes RC 1/4 x R 1/4
    It is an L-shaped joint. Male screw x female screw. For piping connection
    Mass (g)  40  Trusco Part No.  735-0791  Material  PTFE  Screw size  RC1/4×R1/4 
    from S$48.99
    Min. 8 days
  14. Pipe adapter for gas pressure regulator
    GL Sciences Pipe adapter for gas pressure regulator
    from S$77.99
    Min. 6 days
  15. adapter
    SANSYO adapter
    Diameter, Bottom Part (Φmm)  10  Type  Sudden 
    from S$14.99
    Min. 9 days
  16. PTFE Flange Fitting Adapters for Tubes 15A- 10K 19.05Φ
    FLON CHEMICAL PTFE Flange Fitting Adapters for Tubes 15A- 10K 19.05Φ
    A product that incorporates a SUS304 flange and a PTFE adapter as a set. It can be used for tanks, pumps, and other piping. For plumbing
    Flange Outer Diameter (Φmm)  100  Suitable Tube Outer Diameter (Φmm)  19.05  Mass (kg)  Overall Length (mm)  60  Trusco Part No.  735-2328  Material  SUS/PFA/PTFE  Standard  [Flange] 20A-10K 
    from S$379.90
    Min. 20 days
  17. PTFE Flange Fitting Adapters for Tubes 20A- 10K 12Φ
    FLON CHEMICAL PTFE Flange Fitting Adapters for Tubes 20A- 10K 12Φ
    A product that incorporates a SUS304 flange and a PTFE adapter as a set. It can be used for tanks, pumps, and other piping. For plumbing
    Flange Outer Diameter (Φmm)  100  Suitable Tube Outer Diameter (Φmm)  12  Mass (kg)  Overall Length (mm)  58  Trusco Part No.  735-2310  Material  SUS/PFA/PTFE  Standard  [Flange] 20A-10K 
    from S$339.90
    Min. 20 days
  18. PTFE Adapters, for Coolant Charging Hose 10Φ
    FLON CHEMICAL PTFE Adapters, for Coolant Charging Hose 10Φ
    Remove the abacus type seal bag nut of the manufacturer joint and tighten the hose adapter. For liquid delivery
    Suitable Outer Diameter (Φmm)  10  Mass (g)  30  Material  PFA/PTFE 
    from S$77.99
    Min. 12 days
  19. PTFE Flange Fitting Adapters for Tubes 15A- 10K 6Φ
    FLON CHEMICAL PTFE Flange Fitting Adapters for Tubes 15A- 10K 6Φ
    A product that incorporates a SUS304 flange and a PTFE adapter as a set. It can be used for tanks, pumps, and other piping. For plumbing
    Mass (kg)  Overall Length (mm)  46  Suitable Tube Outer Diameter (Φmm)  Trusco Part No.  735-2280  Flange Outer Diameter (Φmm)  95  Material  SUS/PFA/PTFE、SUS  Standard  [Flange] 15A-10K 
    from S$259.90
    Min. 20 days
  20. Black rubber funnel adapter
    SANSYO Black rubber funnel adapter
    Material  Synthetic rubber  Type  6 pieces (No.1-6) 
    from S$22.99
    Min. 9 days
  21. With adapter suction tube
    SANSYO With adapter suction tube
    from S$22.99
    Min. 9 days
  22. Adapter for chillet
    SANSYO Adapter for chillet
    from S$179.90
    Min. 9 days
  23. Keck Tubing Adapter KA-14E
    Tokyo Glass Kikai (TGK) Keck Tubing Adapter KA-14E
    Adapter for rubber stopper 8Φmm such as condenser.
    Tip Outer Diameter (Φmm)  7.5  Suitable Size  Φ8mm rubber stopper / GL14 screw 
    from S$22.99
    Min. 5 days
  24. Rubber adapter 6 pieces made of synthetic rubber 1 set
    Tokyo Glass Kikai (TGK) Rubber adapter 6 pieces made of synthetic rubber 1 set
    The synthetic rubber adapter can be heated up to 120 ° C. Fit funnels and filter bottles of different dimensions. It is also possible to stack them as needed.
    Set Contents  No.1~6  Material  Synthetic rubber 
    from S$16.99
    Min. 5 days
  25. PTFE Adapters, for Coolant Charging Hose 8Φ
    FLON CHEMICAL PTFE Adapters, for Coolant Charging Hose 8Φ
    Remove the abacus type seal bag nut of the manufacturer joint and tighten the hose adapter. For liquid delivery
    Mass (g)  30  Suitable Outer Diameter (Φmm)  Material  PFA/PTFE 
    from S$74.99
    Min. 12 days
  26. Adapter for centrifuge tube
    NUNC Adapter for centrifuge tube
    It is an adapter for the centrifuge tube (12-0101, 0102).
    from S$77.99
    Min. 7 days
  27. Adapter for plastic bottle rocket
    NARIKA Adapter for plastic bottle rocket
    Adapter for PET bottles and water rockets
    from S$3.99
    Min. 6 days
  28. Flange adapter
    KOKUGO Flange adapter
    This product integrates a SUS flange and a PTFE tube joint. All connections are made of fluororesin. Please use for tanks, pumps, and other piping.
    from S$329.90
    Min. 18 days
  29. Rubber adapter Silicon 6 pieces 1 set
    Tokyo Glass Kikai (TGK) Rubber adapter Silicon 6 pieces 1 set
    The synthetic rubber adapter can be heated up to 120 ° C. Fit funnels and filter bottles of different dimensions. It is also possible to stack them as needed.
    Set Contents  No.1~6  Material  Silicon 
    from S$33.99
    Min. 5 days
  30. Color silicon adapter 6 pieces 1 set
    Tokyo Glass Kikai (TGK) Color silicon adapter 6 pieces 1 set
    The synthetic rubber adapter can be heated up to 120 ° C. Fit funnels and filter bottles of different dimensions. It is also possible to stack them as needed.
    Material  Color silicon  Set Contents  No.1~6 
    from S$38.99
    Min. 5 days
  31. With adapter suction tube
    Tokyo Glass Kikai (TGK) With adapter suction tube
    from S$17.99
    Min. 5 days
  32. PTFER Pipes Elbows, Fitting Adapters for Tubes RC 1/2x R 1/2
    FLON CHEMICAL PTFER Pipes Elbows, Fitting Adapters for Tubes RC 1/2x R 1/2
    It is an L-shaped joint. Male screw x female screw. For piping connection
    Mass (g)  60  Trusco Part No.  735-0813  Material  PTFE  Screw size  RC1/2×R1/2 
    from S$89.99
    Min. 50 days
  33. PTFE Flange Fitting Adapters for Tubes 15A- 10K 8Φ
    FLON CHEMICAL PTFE Flange Fitting Adapters for Tubes 15A- 10K 8Φ
    A product that incorporates a SUS304 flange and a PTFE adapter as a set. It can be used for tanks, pumps, and other piping. For plumbing
    Mass (kg)  Overall Length (mm)  46  Trusco Part No.  735-2298  Suitable Tube Outer Diameter (Φmm)  Flange Outer Diameter (Φmm)  95  Material  SUS/PFA/PTFE、SUS  Standard  [Flange] 15A-10K 
    from S$359.90
    Min. 25 days
  34. PTFE Flange Fitting Adapters for Tubes 15A- 10K 10Φ
    FLON CHEMICAL PTFE Flange Fitting Adapters for Tubes 15A- 10K 10Φ
    A product that incorporates a SUS304 flange and a PTFE adapter as a set. It can be used for tanks, pumps, and other piping. For plumbing
    Suitable Tube Outer Diameter (Φmm)  10  Flange Outer Diameter (Φmm)  100  Mass (kg)  Overall Length (mm)  58  Trusco Part No.  735-2301  Material  SUS/PFA/PTFE  Standard  [Flange] 20A-10K 
    from S$389.90
    Min. 25 days
  35. PTFE adapter
    Tokyo Glass Kikai (TGK) PTFE adapter
    Positioning of the temperature sensitive part is easy. All wetted parts are made of PTFE. The seal part uses an abacus ball.
    from S$119.90
    Min. 5 days
  36. PTFE Adapters, for Coolant Charging Hose 12Φ
    FLON CHEMICAL PTFE Adapters, for Coolant Charging Hose 12Φ
    Remove the abacus type seal bag nut of the manufacturer joint and tighten the hose adapter. For liquid delivery
    Suitable Outer Diameter (Φmm)  12  Mass (g)  30  Material  PFA/PTFE 
    from S$77.99
    Min. 12 days
  37. PTFER Pipes Elbows, Fitting Adapters for Tubes RC 3/4x R 3/4
    FLON CHEMICAL PTFER Pipes Elbows, Fitting Adapters for Tubes RC 3/4x R 3/4
    It is an L-shaped joint. Male screw x female screw. For piping connection
    Mass (g)  70  Trusco Part No.  735-0821  Material  PTFE  Screw size  RC3/4×R3/4 
    from S$169.90
    Min. 8 days
  38. PTFE Adapters, for Coolant Charging Hose 6Φ
    FLON CHEMICAL PTFE Adapters, for Coolant Charging Hose 6Φ
    Remove the abacus type seal bag nut of the manufacturer joint and tighten the hose adapter. For liquid delivery
    Mass (g)  30  Suitable Outer Diameter (Φmm)  stem external diameter (mm)  Trusco Part No.  734-5631  Material  PFA/PTFE 
    from S$64.99
    Min. 12 days
  39. Color silicone adapter
    NARIKA Color silicone adapter
    A convenient adapter that can hold a thermometer, etc. in a flask or filtration bottle. Six sizes are set, and you can stack them as needed.
    Heat Resistance Temperature (℃)  250 
    Discontinued
  40. Rubber adapter (6 types) Synthetic (black) rubber
    NARIKA Rubber adapter (6 types) Synthetic (black) rubber
    A convenient adapter that can hold a thermometer, etc. in a flask or filtration bottle. Six sizes are set, and you can stack them as needed.
    Discontinued
View : Grid List
Filter

40 Item(s)

Set Ascending Direction