All Category

Flow Monitors for Experiment & Research

Other Related Pages

View : Grid List
Filter

25 Item(s)

Set Ascending Direction
  1. Flow Monitor
    ARAM Flow Monitor
    You can check the flow of liquid. * Before using, please check the specifications and precautionary statements attached to the product. * Please use the flowing fluid and air at room temperature.
    Material  Body: Acrylic, Feather: Polypropylene 
    Rating:
    66%
    from S$19.99
    Min. 2 days
  2. Alum flow monitor
    ARAM Alum flow monitor
    You can check the flow of liquid. Since the main body is made of polycarbonate, it has excellent durability and chemical resistance. The pressure resistance is improved compared to the conventional flow monitor. By making the blade part two colors, red and yellow, visibility is improved compared ... Read More
    Material (Main Unit)  Polycarbonate  Material (Fan Blade)  Polypropylene 
    Rating:
    47%
    from S$11.99
    Min. 2 days
  3. Flow Monitor
    SANPLATEC Flow Monitor
    You can easily check the flow of liquid and gas with the blades. The wings are made of polypropylene. Please use at a pressure of 0.7kgf / cm 2 or less.
    Suitable Tube Inner Diameter (Φmm)  6~11  Model Number  2494  Material  AS, polypropylene 
    Rating:
    65%
    from S$24.99
    Min. 2 days
  4. Flow Monitor
    AS ONE Flow Monitor
    The blades start rotating at a flow rate of about 150 mL / min (for water).
    Mass (g)  About 15  Material  Feather / PP (polypropylene)  Seat Post Diameter (Φmm)  Φ6~11 
    from S$49.99
    Min. 2 days
  5. Flow Indicator
    Kartell Flow Indicator
    The red sphere rotates and you can see the flow of liquid or gas at a glance.
    TGK Part No.  198-19-62-01  Mouth Inner Diameter (Φmm)  Outer Dia. at the Top (Φmm)  5.5  Connection Pipe Inner Diameter (Φmm)  6.5~10  Float  Red sphere  Material  SAN (styrene-acrylonitrile resin) 
    Rating:
    80%
    from S$43.99
    Min. 2 days
  6. Flow monitor
    SANSYO Flow monitor
    Visually check the flow of liquid!
    Material  Body: Acrylic, Feather: Polypropylene 
    Rating:
    40%
    from S$16.99
    Min. 2 days
  7. Flow Indicator
    Kartell Flow Indicator
    The impeller rotates and you can see the flow of liquid or gas at a glance.
    Mass (g)  14  TGK Part No.  198-19-62-02  Mouth Inner Diameter (Φmm)  4.5  Outer Dia. at the Top (Φmm)  Connection Pipe Inner Diameter (Φmm)  6.0~11  Dimensions, Width W x Depth D x Height H (mm)  90×15×40  Float  Impeller  Material  SAN (styrene-acrylonitrile resin) 
    from S$64.99
    Min. 2 days
  8. Kitagawa air flow indicator
    KOMYO RIKAGAKU KOGYO Kitagawa air flow indicator
    Airflow indicator AF type replacement drug. It is a non-toxic and safe chemical solution. Airflow inspection
    Specification  AF-1 replacement drug  Mass (g)  550  Trusco Part No.  827-9761  Main Component  Propylene glycol 
    from S$32.99
    Min. 2 days
  9. With flow monitor blade
    KOKUGO With flow monitor blade
    Observe the flow of liquids and gases, and there are no restrictions on the direction of the flow path. In the case of water, the colored blades inside start to rotate from about 150 mL / min. It is possible to use properly considering the solution color to be flowed from the three blade colors.
    Heat Resistance Temperature (℃)  60  Specification  Gamma ray, EOG sterilization possible  Withstand Pressure (kPa)  600 
    from S$35.99
    Min. 6 days
  10. Flow Monitor
    Tokyo Glass Kikai (TGK) Flow Monitor
    from S$29.99
    Min. 5 days
  11. Flow monitor (SAN)
    AS ONE Flow monitor (SAN)
    The internal ball (or blade) rotates as the fluid flows. The internal rotation changes depending on the flow rate.
    Withstand pressure (hPa)  About 3000  Suitable Fluid  Liquid / gas 
    Rating:
    49%
    Discontinued
  12. Flow indicator
    Bel-Art Flow indicator
    It can be used for both gas and liquid. * Do not flush corrosive solutions or solutions above 64 ° C.
    Outer Diameter (Φmm)  (Lower ring part) 39  As ONE Part Number  2-4739-01  Hose Length (mm)  23  Height (mm)  57  Suitable Tube Outer Diameter (Φmm)  6.4~9.5  Material  Body / PS (polystyrene), sphere / nylon 
    Discontinued
  13. Flow meter KG-100
    Tokyo Glass Kikai (TGK) Flow meter KG-100
    Simple structure and easy to handle. It can also be used for corrosive fluids. Since it is a print scale in millimeters, read the flow rate from the corresponding graph.
    Type  KG-100  Hose Diameter (Φmm)  TGK Part No.  244-56-11-20 
    Discontinued
  14. Flow meter KG-4
    Tokyo Glass Kikai (TGK) Flow meter KG-4
    Simple structure and easy to handle. It can also be used for corrosive fluids. Since it is a print scale in millimeters, read the flow rate from the corresponding graph.
    Hose Diameter (Φmm)  20  Type  KG-4  TGK Part No.  244-56-11-13 
    Discontinued
  15. Flow indicator
    AS ONE Flow indicator
    The indicator activates when air flows! The indicator activates when air flows and continues to display until it is manually released. Unlike a general flow monitor, you can check later whether air has flowed. The tip of the indicator needle is magnetic and can be released by removing the magnet ... Read More
    As ONE Part Number  3-784-01 
    Discontinued
  16. Flow meter KG-2
    Tokyo Glass Kikai (TGK) Flow meter KG-2
    Simple structure and easy to handle. It can also be used for corrosive fluids. Since it is a print scale in millimeters, read the flow rate from the corresponding graph.
    Type  KG-2  TGK Part No.  244-56-11-07  Hose Diameter (Φmm) 
    Discontinued
  17. Flow meter KG-70
    Tokyo Glass Kikai (TGK) Flow meter KG-70
    Simple structure and easy to handle. It can also be used for corrosive fluids. Since it is a print scale in millimeters, read the flow rate from the corresponding graph.
    Type  KG-70  Hose Diameter (Φmm)  TGK Part No.  244-56-11-19 
    Discontinued
  18. Floatometer FT-1400
    Tokyo Glass Kikai (TGK) Floatometer FT-1400
    The tapered tube has a tri-flat shape with an internal shape that combines a triangular prism and a conical cylinder. There is no lateral vibration during flow rate measurement, and the position of the float can be easily read and measured with high accuracy. It can measure even colored liquids a... Read More
    Type  FT-1400  taper tube number  FT-1/4-14-150  TGK Part No.  244-56-12-03 
    Discontinued
  19. Flow meter KG-1
    Tokyo Glass Kikai (TGK) Flow meter KG-1
    Simple structure and easy to handle. It can also be used for corrosive fluids. Since it is a print scale in millimeters, read the flow rate from the corresponding graph.
    TGK Part No.  244-56-11-04  Type  KG-1  Hose Diameter (Φmm) 
    Discontinued
  20. Floatometer FT-1200
    Tokyo Glass Kikai (TGK) Floatometer FT-1200
    The tapered tube has a tri-flat shape with an internal shape that combines a triangular prism and a conical cylinder. There is no lateral vibration during flow rate measurement, and the position of the float can be easily read and measured with high accuracy. It can measure even colored liquids a... Read More
    TGK Part No.  244-56-12-02  Type  FT-1200  taper tube number  FT-1/8-14-150 
    Discontinued
  21. Flow meter KG-30
    Tokyo Glass Kikai (TGK) Flow meter KG-30
    Simple structure and easy to handle. It can also be used for corrosive fluids. Since it is a print scale in millimeters, read the flow rate from the corresponding graph.
    Hose Diameter (Φmm)  TGK Part No.  244-56-11-16  Type  KG-30 
    Discontinued
  22. Floatometer FT-1100
    Tokyo Glass Kikai (TGK) Floatometer FT-1100
    The tapered tube has a tri-flat shape with an internal shape that combines a triangular prism and a conical cylinder. There is no lateral vibration during flow rate measurement, and the position of the float can be easily read and measured with high accuracy. It can measure even colored liquids a... Read More
    taper tube number  FT-1/16-14-150  Type  FT-1100  TGK Part No.  244-56-12-01 
    Discontinued
  23. Floatometer FT-1600
    Tokyo Glass Kikai (TGK) Floatometer FT-1600
    The tapered tube has a tri-flat shape with an internal shape that combines a triangular prism and a conical cylinder. There is no lateral vibration during flow rate measurement, and the position of the float can be easily read and measured with high accuracy. It can measure even colored liquids a... Read More
    taper tube number  FT-3/8-14-150  Type  FT-1600  TGK Part No.  244-56-12-04 
    Discontinued
  24. Flow monitor
    Tokyo Glass Kikai (TGK) Flow monitor
    You can visually check the flow of liquids and gases. Convenient for use in laboratories.
    Material  [Main unit] Acrylic, [Vane] PP (Red) 
    Rating:
    100%
    Discontinued
  25. Flow meter KG-3
    Tokyo Glass Kikai (TGK) Flow meter KG-3
    Simple structure and easy to handle. It can also be used for corrosive fluids. Since it is a print scale in millimeters, read the flow rate from the corresponding graph.
    Hose Diameter (Φmm)  12  Type  KG-3  TGK Part No.  244-56-11-10 
    Discontinued
View : Grid List
Filter

25 Item(s)

Set Ascending Direction