All Category

Laser Light Shielding

Other Related Pages

View : Grid List
Filter

12 Item(s)

Set Ascending Direction
  1. Shield curtain for laser light
    YAMAMOTO (Yamamoto Kogaku) Shield curtain for laser light
    Color  Clear orange  Thickness (mm)  About 0.5  Width (m)  Suitable Wavelength (nm)  190~540  Visible Light Transmittance (%)  30 
    from S$389.90
    Min. 3 days
  2. Laser light shielding curtain YLC-1
    YAMAMOTO (Yamamoto Kogaku) Laser light shielding curtain YLC-1
    Since soft PVC is the base material, it can be cut to the desired size and can be attached to partitions, etc. Please check the wavelength and output of the laser equipment you are using before using. Never use it for laser light other than the types of lasers that can be used. Eye protection whe... Read More
    Suitable Wavelength (nm)  266、355、1064、2100、10600  Optical Density (OD)  266、355、1064、2100、10600/OD3<  Standard  CE  Color  Clear  Material  Soft PVC  Visible Light Transmittance (%)  Standard 40 
    from S$3,299.00
    Min. 6 days
  3. Laser Light Shielding Window YL-500
    YAMAMOTO (Yamamoto Kogaku) Laser Light Shielding Window YL-500
    A light-shielding window that completely absorbs laser light. * Do not use for laser light other than "Available laser types".
    from S$1,099.00
    Min. 19 days
  4. Laser Barrier Curtain
    YAMAMOTO (Yamamoto Kogaku) Laser Barrier Curtain
    It also supports high-power lasers and has protection performance that can withstand class 4 lasers. With eyelet holes on the top, you can use curtain rails. Comes with Velcro on both sides.
    Dimension (mm)  1800×900  Mass (kg)  As ONE Part Number  3-5476-01  EN Standard  EN12254: 2010 approval  Type  YL-2200 1800×900mm 
    from S$2,799.00
    Min. 11 days
  5. Laser Shield Curtain YLC Series
    YAMAMOTO (Yamamoto Kogaku) Laser Shield Curtain YLC Series
    It can also handle a stronger laser output than the YLC-1. Compared to YLC-1, the applicable wavelength range of YLC-1 is OD3.0 <1064-2100, 10600mm, but YLC-1plus can cover the wavelength range of OD3.0 <808-2100, 10600mm. Self-adhesive material, no adhesive required. It can be easily paste... Read More
    Thickness (mm)  0.5  Static Charge Prevention  1.1×10(JIS K-6911)  Visible Light Transmittance (%)  30  Color  Blue gray  Applicable Standard  CE EN12254:2010  Material  Soft polyvinyl chloride resin 
    from S$779.90
    Min. 8 days
  6. Laser shield curtain
    YAMAMOTO (Yamamoto Kogaku) Laser shield curtain
    If the surface is smooth, such as window glass or peephole, it can be easily attached. Taking advantage of the characteristics of the self-adhesive material, it can be easily applied with just water and can be peeled off as many times as you like. Because it is a soft vinyl chloride material, it ... Read More
    Thickness (mm)  0.5  Width (m)  1 (valid)  Static Charge Prevention  1.1×1013(JIS K-6911)  Applicable Standard  EN(CE)  Material  Soft polyvinyl chloride 
    from S$899.90
    Min. 4 days
  7. Laser shield curtain
    YAMAMOTO (Yamamoto Kogaku) Laser shield curtain
    Color  Clear orange  Surface Resistance (Ω)  1.1×1013(JIS K-6911)  Width (m)  Transmittance (%)  (Visible line) 30  Thickness (mm)  0.5  Length (m)  Material  PVC 
    Discontinued
  8. Swan Laser curtain curtain
    YAMAMOTO (Yamamoto Kogaku) Swan Laser curtain curtain
    The width has been increased to 1 m (effective range), and high visibility has been achieved by improving the light-shielding surface accuracy and visible light transmittance (40%) over a wide range. Installation of laser controlled area * Available by laser type. * Do not look directly into the ... Read More
    Visible Light Transmittance (%)  40 
    Discontinued
  9. Laser blackout curtain YL600
    YAMAMOTO (Yamamoto Kogaku) Laser blackout curtain YL600
    Can be easily cut with scissors, etc.
    Material  Made of soft PVC 
    Discontinued
  10. Laser shield curtain
    YAMAMOTO (Yamamoto Kogaku) Laser shield curtain
    Since it can be pasted with water, it can be peeled off repeatedly and used. It can be cut with scissors.
    Discontinued
View : Grid List
Filter

12 Item(s)

Set Ascending Direction