All Category

Safety Protectors

Other Related Pages

View : Grid List
Filter

14 Item(s)

Set Ascending Direction
  1. New Lab Protector
    AS ONE New Lab Protector
    from S$119.90
    Min. 4 days
  2. Polycarbonate Protector
    AS ONE Polycarbonate Protector
    from S$169.90
    Min. 4 days
  3. Safety shield
    Tokyo Glass Kikai (TGK) Safety shield
    Protects researchers who handle dangerous chemicals.
    from S$329.90
    Min. 6 days
  4. New Lab Protector
    AS ONE New Lab Protector
    Safety partner essential to the laboratory Protects researchers from damage to equipment and scattering of chemicals. You can safely work by inserting your hand into the opening. With insertion slot
    As ONE Part Number  8-4038-04  Type  W type with insertion slot 
    from S$229.90
    Min. 4 days
  5. Radiation Shield
    AS ONE Radiation Shield
    Can be used for RI research.
    from S$469.90
    Min. 4 days
  6. Safety box
    Kartell Safety box
    You can safely carry plastic containers and test tubes containing specimens. -Silicone gasket and locks at the four corners enhance safety. -Equipped with a stainless steel handle and a user seat with WHO certified instructions. -The biohazard mark is displayed on the main unit.
    TGK Part No.  198-19-80-02  Dimension (mm)  330×175×180H  Part No.  569  Product Name  Safety box 
    from S$249.90
    Min. 6 days
  7. Safety shield PMMA 571 24 2 × 365H × 5t
    Kartell Safety shield PMMA 571 24 2 × 365H × 5t
    Protects researchers who handle dangerous chemicals. Both sides of the front are partially curved, making manual work easy.
    Dimension (mm)  242×H365  Thickness (mm)  Material  PMMA 
    from S$329.90
    Min. 4 days
  8. Thermoplate Countertop Protectors T Series
    Eagle Thermoplastics Thermoplate Countertop Protectors T Series
    Protects the workbench from experimental tools such as hot and cold pots and glassware. The surface is hard to get dirty and can be easily cleaned. The legs do not come into direct contact with the retable at the corners.
    Operating Temperature Range (℃)  -200~+649  Material  Glass ceramic 
    from S$149.90
    Min. 4 days
  9. Safety shield PMMA 572 305 x 480H x 9t
    Kartell Safety shield PMMA 572 305 x 480H x 9t
    Protects researchers who handle dangerous chemicals. It can be used when working with isotopes that emit beta rays.
    Dimension (mm)  305×H480  Thickness (mm)  Material  PMMA 
    from S$589.90
    Min. 4 days
  10. Polycarbonate Protector
    AS ONE Polycarbonate Protector
    You can use it with confidence even in experiments that get hot, such as heating a polycarbonate sample with excellent strength and heat resistance. You can safely work by inserting your hand into the opening. With insertion slot
    As ONE Part Number  8-4036-03  Type  W-PC with insertion slot 
    Discontinued
  11. Safety protector type II made by Barex
    Tokyo Glass Kikai (TGK) Safety protector type II made by Barex
    Model-Type II 3-sided hinge opening type. With stand.・ An overhead curve is attached to protect the front of the researcher. ・ Protect accidental accidents during the experiment with a protector. -Transparent Valex has excellent chemical resistance. Dimensions-Front 450 x 770Hmm, Deployment 300... Read More
    Material  Barex  TGK Part No.  405-87-04-04 
    Discontinued
  12. Beta shield
    Tokyo Glass Kikai (TGK) Beta shield
    It can be used when handling isotopes that generate β rays. Made of transparent acrylic and self-supporting.
    Thickness (mm) 
    Discontinued
  13. Safety protector type I made by Barex
    Tokyo Glass Kikai (TGK) Safety protector type I made by Barex
    Model-Type I One-sided type. With stand. -Overhead curve is attached to protect the front of the researcher. -Ergonomic R-cut to ensure smooth handling.-Transparent Valex has excellent chemical resistance. Dimensions-450 x 150 x 770 Hmm, leg width-375 mm, weight-2.5 kg
    Material  Barex  TGK Part No.  405-87-04-02 
    Discontinued
  14. Heat and chemical resistant protector
    AS ONE Heat and chemical resistant protector
    Has excellent heat resistance, chemical resistance, and nonflammability.
    As ONE Part Number  2-4924-01  Dimension (mm)  660×440×353  Heat Resistance Temperature (℃)  About 270 
    Discontinued
View : Grid List
Filter

14 Item(s)

Set Ascending Direction