All Category

Hand Wraps

A hand wrap is a container that holds liquids such as drugs. Many products can take out a certain amount of liquid easily with one fingertip. There are various materials such as polyethylene and glass, and there are various colors, sizes, and shapes to suit the application. The lid can be locked firmly, so it won't spill even if it falls, and volatile liquids won't evaporate. Not only alcohol and thinner, but also cosmetics and detergents can be put in, so it can be used in various situations.
View : Grid List
Filter

Items 1 - 40 of 46

Set Ascending Direction
  1. One Touch Pot
    MonotaRO One Touch Pot
    Antistatic. Compatible with thinner, detergent and flux. You can control the amount used. Prevents the exertion of poisonous gas. The solvent can be dispensed in a fixed amount. * Do not use for anything other than its intended purpose.
    Surface Resistance (Ω)  109~1011  Capacity (mL)  170  Dimension (mm)  53×53×105  Mass (g)  70 
    Rating:
    84%
    from S$19.99
    Min. 2 days
  2. New Hand Wrap 200
    SANSYO New Hand Wrap 200
    A small amount of liquid will come out just by pressing the shaft lightly. Work efficiency has been improved by minimizing the gap between the pump body and the shaft. It is designed to prevent the outflow due to evaporation or tipping of the liquid.
    Bottom Diameter (mm)  80  Specification  With plastic cap  Capacity (mL)  150  Height (mm)  100 
    Rating:
    98%
    from S$19.99
    Min. 2 days
  3. Hand Wrap (PE)
    AS ONE Hand Wrap (PE)
    The liquid does not evaporate because the mouth is not open. A certain amount of liquid is sent out just by pressing the head lightly, and no excess is discharged. The liquid is less likely to spill even if it falls over. The PH-500 is a double saucer so that the liquid spilled from the saucer do... Read More
    Material (Tube)  Fluorine resin  Material (Main Unit)  PE (polyethylene)  Material  Pump / Brass / Nickel plating 
    Rating:
    64%
    from S$23.99
    Min. 2 days
  4. Hand Wrap Lab Carafe (Glass)
    AS ONE Hand Wrap Lab Carafe (Glass)
    A certain amount of liquid is sent out and no excess is discharged, so liquid can be saved. The liquid does not evaporate because the mouth is not open. The liquid is less likely to spill even if it falls over. Workability is improved because the liquid comes out just by pressing the head lightly... Read More
    As ONE Part Number  1-4612-01  Overall Height (mm)  108  Capacity (mL)  170  Trusco Part No.  391-3104  Diameter (Φmm)  85  Material (Pump)  Brass / nickel plating  Material (Tube)  Fluoropolymer (PFA)  Material (Lid)  PP (polypropylene)  Material (Main Unit)  Soda-lime glass 
    Rating:
    60%
    from S$21.99
    Min. 2 days
  5. Hand Wrap Lab Carafe (Glass)
    AS ONE Hand Wrap Lab Carafe (Glass)
    A certain amount of liquid is sent out and no excess is discharged, so liquid can be saved. The liquid does not evaporate because the mouth is not open. The liquid is less likely to spill even if it falls over. Workability is improved because the liquid comes out just by pressing the head lightly... Read More
    As ONE Part Number  1-4613-01  Overall Height (mm)  140  Capacity (mL)  280  Mass (g)  330  Trusco Part No.  391-3121  Tube length (mm)  70  Diameter (Φmm)  85  Material (Pump)  Brass / nickel plating  Material (Tube)  Fluoropolymer (PFA)  Material (Cap)  PP (polypropylene)  Material (Main Unit)  Soda-lime glass 
    Rating:
    20%
    from S$23.99
    Min. 2 days
  6. Fine Poly Hand Wrap
    Tokyo Glass Kikai (TGK) Fine Poly Hand Wrap
    * Packing is not attached to the cap part.
    Material  PE (polyethylene)  Material (Cap)  POM (polyacetal)  Space  Registration number: No. 2052115 
    Rating:
    80%
    from S$17.99
    Min. 2 days
  7. Hand Wrap
    Matsuyoshi & Co Hand Wrap
    A small amount of liquid will come out just by pressing the shaft lightly. Designed to prevent liquid evaporation and outflow due to tipping. * It is recommended to use up the liquid at once after putting it in the container.
    Specification  With cap 
    Rating:
    82%
    from S$19.99
    Min. 2 days
  8. Clean Pot
    HOZAN (HOZAN TOOL INDUSTRIAL) Clean Pot
    The airtightness is also excellent. Volatile solvents are also OK! By lightly pressing the head, a certain amount of cleaning liquid can be soaked into a waste cloth or the like. * Do not use for strong acid / alkaline solutions or chemicals that affect the human body. * You need to press it abou... Read More
    Capacity (mL)  125  Mass (g)  230  Trusco Part No.  359-9477  Outer Dimensions (mm)  72Φ × 83 (H) / without cap 
    Rating:
    58%
    from S$43.99
    Min. 2 days
  9. Hand wrap
    NARIKA Hand wrap
    A container that allows a certain amount of liquid to be discharged by simply pressing the head lightly. It is convenient when you put volatile chemicals inside and use it little by little. Please put alcohol in it and use it for cleaning the microscope lens.
    Capacity (mL)  150 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  10. Hand Wrap
    ENGINEER Hand Wrap
    The highly airtight valve prevents liquid leakage and evaporation of volatile solvents. Workability is improved because the solvent is pumped up with one touch. The material is antistatic polyethylene. Since it has a lock mechanism, it can be safely stored and carried. Since it is not made of gla... Read More
    Height (mm)  110  Capacity (mL)  177 (6 ounces)  Surface Resistance (Ω)  1×109  Trusco Part No.  326-7903  Outer Diameter at the Bottom (mm)  55 square  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    20%
    from S$69.99
    Min. 2 days
  11. ESD Hand Wrap
    AS ONE ESD Hand Wrap
    Since it is hard to be charged, it can be used near objects that dislike static electricity.
    Rating:
    20%
    from S$32.99
    Min. 2 days
  12. Hand wrap pump only
    KOKUGO Hand wrap pump only
    The pump body has been improved so that a certain amount of liquid can be discharged by simply pressing the shaft lightly. Work efficiency has been improved by minimizing the gap between the pump body and the shaft. It is designed to prevent the outflow due to evaporation or tipping of the liquid.
    Rating:
    80%
    from S$17.99
    Min. 2 days
  13. For new hand wrap
    SANSYO For new hand wrap
    Material  Brass nickel plating  Type  200 type pump only 
    Rating:
    80%
    from S$17.99
    Min. 2 days
  14. Chemical Dispenser
    Tokyo Glass Kikai (TGK) Chemical Dispenser
    Open the lid of the dispenser and lightly press the center to raise the required amount of liquid to the upper plate. The used liquid does not return to the container, and even if it is knocked down, the liquid will not leak.
    Rating:
    20%
    from S$45.99
    Min. 2 days
  15. Hand wrap
    ENGINEER Hand wrap
    Highly confidential valve function prevents liquid leakage and evaporation. Since it has a lock mechanism, it can be safely stored and carried. Since it is not made of glass, there is no danger of it being damaged and scattered when dropped. Uses an antistatic container. With a scale that shows t... Read More
    Outer Height (mm)  110  Capacity (mL)  177  Bottom dimension (mm)  55  Included Accessories  Content identification sticker  Bottom Shape  Square 
    from S$69.99
    Min. 2 days
  16. Hand Lap SCC
    AS ONE Hand Lap SCC
    from S$43.99
    Min. 2 days
  17. Hand wrap (with plastic cap)
    KOKUGO Hand wrap (with plastic cap)
    The pump body has been improved so that a certain amount of liquid can be discharged by simply pressing the shaft lightly. Work efficiency has been improved by minimizing the gap between the pump body and the shaft. It is designed to prevent the outflow due to evaporation or tipping of the liquid.
    Specification  With cap  Capacity (mL)  150 
    from S$19.99
    Min. 2 days
  18. Mender dispenser
    KOKUGO Mender dispenser
    The bottle is electrostatically diffusive and is designed to protect electrostatically sensitive printed circuits. The bottle does not contaminate the liquid inside. Pressing the pump once produces about 0.2 ml of liquid. The symbol mark of ESD protection is highlighted. You can work with one tou... Read More
    from S$43.99
    Min. 13 days
  19. Plunger Can P-7 Series
    EAGLE Plunger Can P-7 Series
    When you press the pan on the top, the liquid is sent out, which is convenient for wiping with flammable and volatile liquids.
    from S$339.90
    Min. 5 days
  20. Hand Wrap (Made of PFA)
    AS ONE Hand Wrap (Made of PFA)
    * There is no scale.
    Opening Diameter (Φmm)  17  Material (Main Unit)  PFA (Fluororesin)  Material (Lid)  PP (polypropylene)  Material (Tube)  PTFE (fluororesin) 
    from S$149.90
    Min. 4 days
  21. ESD Hand Wrap (Bottle Dispenser)
    AS ONE ESD Hand Wrap (Bottle Dispenser)
    A certain amount of liquid is sent out just by pushing the dish with a brush or cloth. The highly airtight valve prevents liquid leakage and solvent evaporation. The liquid inside is not contaminated. Since it is hard to be charged, it can be used near objects that are sensitive to static electri... Read More
    Surface Resistance (Ω)  10^10  Capacity (mL)  180  Dimension (mm)  56×56×106 
    from S$64.99
    Min. 4 days
  22. Hand Wrap Spare Cap & Pump Set
    AS ONE Hand Wrap Spare Cap & Pump Set
    Material (Pump)  Brass / nickel plating  Material (Cap)  PP (polypropylene) 
    Rating:
    69%
    from S$14.99
    Min. 2 days
  23. Hand wrap 150mL
    Tokyo Glass Kikai (TGK) Hand wrap 150mL
    Simply push the metal cover on the base to deliver a certain amount of liquid and eliminate excess liquid loss.
    Capacity (mL)  150  Main Unit Dimensions (mm)  80×100  Type  With glass plastic cap 
    from S$25.99
    Min. 5 days
  24. Antistatic Dispenser Blue 6oz
    Tokyo Glass Kikai (TGK) Antistatic Dispenser Blue 6oz
    It is maintenance-free for solvents and water. Uses high-density polyethylene that generates low static electricity. The surface resistance value is 10 ★ 9 ☆ Ω ~ 10 ★ 10 ☆ Ω.
    Main Unit Dimensions (mm)  54.7×54.7×108H  Capacity (oz)  6 oz  Material  Body: HDPE, Head: SUS303 
    from S$55.99
    Min. 5 days
  25. piston
    HOZAN (HOZAN TOOL INDUSTRIAL) piston
    Suitable Model  Z-76 
    from S$27.99
    Min. 7 days
  26. Plunger can J1 series
    JUSTRITE Plunger can J1 series
    Wipes for cleaning can be quickly and easily impregnated with solvent. When the upper pan is pressed, the liquid in the container accumulates on the pan, and when the hand is released, the liquid returns to the container. The pan has a flame arrestor to prevent flashback.
    Outer Dia. x Height H (Φmm x mm)  185×275  Capacity (L)  Mass (kg)  About 1.6  Material  Steel  Standard  US FM standard compliant product 
    from S$249.90
    Min. 4 days
  27. Hand wrap pump
    Matsuyoshi & Co Hand wrap pump
    from S$17.99
    Min. 8 days
  28. Hand wrap 200EX pump only
    SANSYO Hand wrap 200EX pump only
    from S$43.99
    Min. 6 days
  29. Hand wrap 500EX pump only
    SANSYO Hand wrap 500EX pump only
    from S$48.99
    Min. 6 days
  30. container
    HOZAN (HOZAN TOOL INDUSTRIAL) container
    Suitable Model  Z-76 
    from S$5.89
    Min. 7 days
  31. cap
    HOZAN (HOZAN TOOL INDUSTRIAL) cap
    Suitable Model  Z-76 
    from S$3.49
    Min. 7 days
  32. Packing
    HOZAN (HOZAN TOOL INDUSTRIAL) Packing
    Suitable Model  Z-76 
    from S$3.79
    Min. 7 days
  33. Piston set
    HOZAN (HOZAN TOOL INDUSTRIAL) Piston set
    Set of Z-76-2 (screw lid), Z-76-3 (piston), Z-76-6 (packing)
    Suitable Model  Z-76 
    from S$37.99
    Min. 7 days
  34. Fine poly hand wrap
    Tokyo Glass Kikai (TGK) Fine poly hand wrap
    Simply remove the lid and push the saucer on the head, and the liquid in the container will be automatically sucked up and accumulated in the saucer. It is light and safe even when dropped. * Packing is not attached to the cap part.
    Material  Body: PE, Head: POM 
    from S$17.99
    Min. 5 days
  35. Fine round stand Φ70
    Tokyo Glass Kikai (TGK) Fine round stand Φ70
    Mass of Main Unit (g)  190  Included Accessories  3 set screws  Hole Distance (mm)  42 on all three sides  Diameter (Φmm)  70  Remark  Box and body weight: Approximately 200g  Material  Zinc alloy / baking finish 
    from S$27.99
    Min. 5 days
  36. Magic tape
    HOZAN (HOZAN TOOL INDUSTRIAL) Magic tape
    Suitable Model  Z-76 
    from S$3.49
    Min. 7 days
  37. Hand wrap (glass)
    MonotaRO Hand wrap (glass)
    When you want to use a fixed amount of liquid. If you press the upper part lightly, only a certain amount will come out to the dish, so you will not overdose and there will be no waste. In addition, even highly volatile liquids that require the lid to be opened and closed each time can be prevent... Read More
    Height (mm)  105  Capacity (mL)  200  Diameter (Φmm)  80  Material (Tube)  Fluoropolymer (PFA)  Material (Main Unit)  Glass  Material (Pump)  Stainless steel  Material (Lid)  Stainless steel 
    Rating:
    45%
    Discontinued
  38. Hand Wrap (Glass)
    MonotaRO Hand Wrap (Glass)
    By pressing lightly, a certain amount of liquid is sent out, it does not come out too much, and there is no waste. Workability is improved by eliminating the need for work such as tilting the container to discharge the liquid. Even highly volatile liquids can be prevented from volatilizing and wa... Read More
    Height (mm)  106 (without cap)  Capacity (mL)  180  Diameter (Φmm)  85  Material (Pump)  Brass  Material (Lid)  PP  Material (Main Unit)  Quartz glass  Material (Tube)  Silicon 
    Rating:
    71%
    Discontinued
  39. Hand wrap
    KENIS Hand wrap
    When you press the head of the siphon, the liquid is sent to the upper plate, so you can use the volatile liquid safely and without waste. Designed to prevent liquid evaporation and outflow due to tipping. Work efficiency is improved by minimizing the gap between the pump body and the shaft.
    Material  Body / Glass, Cap / PP, Pump / Brass  Overall Height (mm)  140  Capacity (mL)  330  Bottom Diameter (mm)  86 
    Discontinued
  40. Hand wrap Ex type
    SANSYO Hand wrap Ex type
    A small amount of liquid will come out just by pressing the shaft lightly. Designed to prevent liquid evaporation and outflow due to tipping. The accuracy of the pump has been further improved to achieve a good usability.
    Included Accessories  PTFE tube  Diameter x Length (Φmm x mm)  80×100  Capacity (mL)  150 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 46

Set Ascending Direction