All Category

Liquid Tubes for Experiment & Research

A liquid feed tube is a tube for flowing liquids such as chemicals and petroleum. The shape is similar to a general hose for flowing water, but the liquid feeding tube is a tube used in pharmaceuticals, food-related, medical field, biotechnology, etc., because the flowed liquid assumes chemicals etc. Special measures are taken to ensure safe work. The material is often made of silicon, and there are various types such as transparent, opaque, and translucent, and there are many that are limited in advance, such as food and medical use. In order to prevent deterioration from chemicals, there are those that have undergone anti-oxidation treatment and those that suppress the generation of toxic gases.
View : Grid List
Filter

40 Item(s)

Set Ascending Direction
  1. Silicon Tubes for Liquid Pump
    MasterFlex Silicon Tubes for Liquid Pump
    It has a wide operating temperature (MAX.230 ℃) and does not contain toxic substances, so it can be used for biotechnology. Autoclave is possible. Oxidation treatment, heat resistance, low compression, odorless, non-toxic, translucent elastic modulus: FDA (21CFR 177.2600) compliant, USP Class IV ... Read More
    Heat Resistance Temperature (℃)  -50~230  Length (m)  7.5  Material  Silicon (peroxide treatment)  Color  Translucent 
    from S$199.90
    Min. 2 days
  2. Tubing for Tube Pump Pharmed
    EYELA Tubing for Tube Pump Pharmed
    An original tube that meets the EYELA standard with the cooperation of Norton, USA. When used in a tube pump, it has a lifespan of 5 to 10 times that of a silicone tube (compared to the manufacturer), there is no risk of liquid leakage due to cracks, and the trouble of replacing the tube can be s... Read More
    Length (m)  1.5  Material  Farmed 
    Rating:
    100%
    from S$64.99
    Min. 2 days
  3. Tubing for Tube Pump Silicone
    EYELA Tubing for Tube Pump Silicone
    A highly durable tube made from a material specially formulated for tube pumps. The dimensions are checked for each lot, and the ones that meet the standards are carefully selected. It is a tube that has passed the standards for silicone rubber such as elution inspection as well as autoclave ster... Read More
    Length (m)  Material  Silicon 
    from S$77.99
    Min. 2 days
  4. Tubing for Tube Pump Tygon
    EYELA Tubing for Tube Pump Tygon
    A tube that meets the EYELA standard with the cooperation of Norton, USA. It has excellent inorganic solution resistance and is the most versatile tube among the four types of tubes. A tube that is not easily affected by oxidizing substances and has little deterioration. Since the tube is transpa... Read More
    Length (m)  Color  Transparent  Material  Tygon 
    from S$58.99
    Min. 2 days
  5. For Tygon Tube E / Lab L / S Series
    MasterFlex For Tygon Tube E / Lab L / S Series
    Low price for general experiments Can be used for all inorganic chemicals that are transparent and can see the flow Good for smooth inner viscous fluid with little gas penetration Good electrical high insulation * Relatively short life. There is a possibility of leaching of plasticizer.
    Temperature Range (℃)  -50~74  Color  Colorless and transparent  Standard  FDA21 CFR 175.300 
    from S$159.90
    Min. 2 days
  6. Versilon A-60-N Tube
    MasterFlex Versilon A-60-N Tube
    Non-conductive, heat-sealed, acid-resistant, alkali-resistant, black, manufactured in a GMP-approved factory.
    Color  Black 
    from S$199.90
    Min. 5 days
  7. Farmed BPT tube for L / S series
    MasterFlex Farmed BPT tube for L / S series
    Non-toxic and non-hemolytic, optimal for tissues and cells. Long life, do not expose liquid feed to air. Reduction of cost and number of replacements Optimal for photosensitized samples because it does not allow visible light to pass through. Gas permeability is extremely low. * There is a possib... Read More
    Temperature Range (℃)  -59~132  Color  Beige 
    from S$379.90
    Min. 5 days
  8. Tube cartridge
    MasterFlex Tube cartridge
    Material  (Frame) Polycarbonate, nylon with glass  Dimensions, Width W x Depth D x Height H (mm)  125×10×95 
    from S$359.90
    Min. 4 days
  9. Versilon 2001 Tube
    MasterFlex Versilon 2001 Tube
    Best chemical resistance of all types of Tygon tubes Resistant to many ionizing solvents, no plasticizer, transparent to monitor liquid delivery Low extraction volume Low gas permeability High electrical insulation * Short life. Slight outer surface crushing reaction during use (no effect on tube... Read More
    Color  Colorless and transparent  Temperature Range (℃)  -77~57 
    from S$259.90
    Min. 49 days
  10. Tygon E-LFL tube for L / S series
    MasterFlex Tygon E-LFL tube for L / S series
    Long life (1,000 hours) in all Tygon tubes Resistant to oxidation without aging. Transparent and visible flow. Wide range of chemical resistance. Gas penetration is small. Good for smooth inner viscous fluid. * Plasticizer may seep out.
    Color  Colorless and transparent  Standard  USP Class Ⅵ、FDA21 CFR 175.300  Temperature Range (℃)  -50~74 
    from S$259.90
    Min. 49 days
  11. Bio Farm Plus Silicon Tube for L / S series
    MasterFlex Bio Farm Plus Silicon Tube for L / S series
    Similar to biofarm silicon, longest life non-toxic among silicon, plasticizer leaching-free, low gas permeability compared to other silicon * Concentrated solvent, oil, acid, cannot be used. Gas permeability is relatively high.
    Color  Translucent  Temperature Range (℃)  -60~232 
    from S$379.90
    Min. 49 days
  12. For FDA Viton tube L / S series
    MasterFlex For FDA Viton tube L / S series
    Ideal for FDA-approved, FDA-compliant food and lab applications.
    Temperature Range (℃)  -32~205  Tube Inner Diameter (Φmm)  0.8  Color  Black  Standard  FDA 21 CFR 177.2600 
    from S$389.90
    Min. 5 days
  13. Noprene food tube L / S series
    MasterFlex Noprene food tube L / S series
    Similar to Noprene (6404), FDA approved. Can be used for both food and dairy products. Longest life at stable flow rate. Resistant to room temperature and heated ozone. Insulation resistant to acids / alkalis. High insulation * There is a possibility of leaching of USP petroleum and mixed materials.
    Temperature Range (℃)  -59~135  Color  Beige 
    from S$199.90
    Min. 49 days
  14. Tubing for Tube Pump Fluran
    EYELA Tubing for Tube Pump Fluran
    With the cooperation of Norton in the United States, this is an original tube that conforms to the EYELA standard for Norton's full-run tube. It has excellent chemical chemical resistance and is the most corrosion resistant of the four types of tubes. A high-grade tube based on fluororubber t... Read More
    Length (m)  1.5  Material  Full run 
    from S$279.90
    Min. 4 days
  15. Tygon oil tube for L / S series
    MasterFlex Tygon oil tube for L / S series
    Specially composed for liquid feeding of hydrocarbon-based petroleum and refined petroleum products. Optimal for liquid feeding of gasoline, kerosene, kerosene, cutting oil, and glycol-based refrigerant. Extraction is minimal gas penetration and electrically high insulation. * Not recommended for... Read More
    Temperature Range (℃)  -37~74  Standard  None  Color  Yellow 
    from S$179.90
    Min. 49 days
  16. Microbore C-Flex tube without stopper
    MasterFlex Microbore C-Flex tube without stopper
    Operating Temperature Range (℃)  -60~121 
    from S$359.90
    Min. 49 days
  17. Versilon 2001 tube 15m
    Saint-Gobain Versilon 2001 tube 15m
    Versilon 2001 is resistant, transparent and flexible to highly denaturing chemicals. Suitable for use in roller pumps, it can be used in a wide range of applications such as soap / detergent dispensers, ink transfer, purified water / food / beverage and chemical transfer. Since it does not contai... Read More
    Embrittlement Temperature (℃)  -78  Water Absorption Rate (%)  0.04  Specific Gravity  0.08  Length (m)  15  Compression Set (%)  40  Tensile Strength (MPa)  5.5  Elongation(%)  500  Maximum Operating Temperature (℃)  57  Hardness (Shore A)  69  Color  Transparent 
    from S$299.90
    Min. 4 days
  18. Silicon tube
    Tokyo Glass Kikai (TGK) Silicon tube
    It has high discharge accuracy and excellent flow rate reproducibility, and is suitable for sending a small amount of liquid. Forward / reverse rotation can be easily done by switching. You can change to MP-3A, 3B, 32, 32A, 32B type by exchanging the tube case based on MP-3 type.
    Overall Length (m) 
    from S$87.99
    Min. 6 days
  19. Pharma Pure Tube for L / S Series
    MasterFlex Pharma Pure Tube for L / S Series
    Non-toxic, non-hemolytic (similar to Farmed BPT) Long life (1000 hours) even under pressure of 0.27MPa (2.7bar) Protects fluid from contamination due to less crushing from tubing Less extract Gas permeability is extremely low * There is a possibility of leaching of USP petroleum and mixed materials.
    Color  Yellowish white  Temperature Range (℃)  -67~135 
    from S$399.90
    Min. 49 days
  20. Microbore Tygon E-LFL tube with stopper
    MasterFlex Microbore Tygon E-LFL tube with stopper
    from S$339.90
    Min. 49 days
  21. Microbore Farmed BPT tube without stopper
    MasterFlex Microbore Farmed BPT tube without stopper
    Operating Temperature Range (℃)  -51~132 
    from S$589.90
    Min. 49 days
  22. Pharmapure 7.5m
    Saint-Gobain Pharmapure 7.5m
    Longer life than silicone tubing when used in roller pumps. There is little generation of exfoliated particles from the inner surface of the tube. It has low substance permeability and exhibits an excellent barrier effect. Can be sterilized by autoclave. Conforms to the following standards: USP C... Read More
    Length (m)  7.5 
    from S$299.90
    Min. 4 days
  23. Silicone Tubing for Pump
    Tokyo Glass Kikai (TGK) Silicone Tubing for Pump
    A tube made of high-strength silicone rubber that is resistant to tearing and has been developed for roller pumps. There are inch size and millimeter size, all of which are 10m per bag. Other sizes are also available. However, a production quantity lot is required.
    Length (m)  10 
    from S$22.99
    Min. 5 days
  24. Bio farm silicone tube for L / S series
    MasterFlex Bio farm silicone tube for L / S series
    Long life Very smooth adhesion of particles in the inner surface liquid with minimal adsorption Excellent biocompatible additives, DDP, no leaching of plasticizers Odorless, non-toxic, bacteriostatic tube material taste does not transfer to the sample Resistant to weather, ozone, corona and radia... Read More
    Color  Translucent  Temperature Range (℃)  -60~232 
    from S$329.90
    Min. 49 days
  25. Silicone Tube for Roller Pump
    AS ONE Silicone Tube for Roller Pump
    It conforms to the standards specified by USP Class VI and is non-hemolytic and non-fever. It complies with the regulations of FDA21CFR Part 177.2600 (uses that come into contact with food).
    Wall Thickness (mm)  Length (m)  15 
    from S$599.90
    Min. 4 days
  26. Microbore Tygon E-Lab tube without stopper
    MasterFlex Microbore Tygon E-Lab tube without stopper
    from S$389.90
    Min. 49 days
  27. Micro bore Silicon tube (platinum treatment) with stopper
    MasterFlex Micro bore Silicon tube (platinum treatment) with stopper
    from S$299.90
    Min. 49 days
  28. Pure weld tube
    Watson Marlow Pure weld tube
    Liquid Temperature Range (℃)  -20~80  Wall Thickness  1.6  Average life (hours)  1000  Length (m)  15 
    Discontinued
  29. Tube for liquid pump
    AS ONE Tube for liquid pump
    Discontinued
  30. Silicon tube (peroxide treatment)
    YAMATO SCIENTIFIC Silicon tube (peroxide treatment)
    Oxidation treatment, heat resistance, low compression, odorless, non-toxic, translucent. Standard: FDA (21CFR177.2600) compliant, USP Class IV compliant.
    Wall Thickness, Inch (mm)  1/16(1.6)  Length (m)  7.5 
    Discontinued
  31. Silicon peroxide processing tube for L / S series
    MasterFlex Silicon peroxide processing tube for L / S series
    No outstanding biocompatible additives and plasticizers, or DDP. Non-toxic, odorless, bacteriostatic tube material taste does not transfer to samples Low temperature resistant Weather, ozone, corona, radiation resistant Easy to set * Concentrated solvent, oil, acid, cannot be used. Gas permeabili... Read More
    Color  Translucent  Temperature Range (℃)  -50~230 
    Discontinued
  32. Maplen tube
    Watson Marlow Maplen tube
    Wall Thickness (mm)  1.6  Liquid Temperature Range (℃)  5-80 (up to 80 for continuous use) 
    Discontinued
  33. Full run tube
    Tokyo Glass Kikai (TGK) Full run tube
    It has excellent chemical chemical resistance and is the most corrosion resistant tube among the four types of tubes. A high-grade tube based on fluororubber that can handle highly corrosive solutions. It has excellent physical strength, ozone resistance, and weather resistance compared to domest... Read More
    Type  Versilon (Fururan®;) tube 
    Discontinued
  34. Coil hose
    AS ONE Coil hose
    Discontinued
  35. Fermed tube for liquid pump
    MasterFlex Fermed tube for liquid pump
    When water is circulated at 500 rpm, it has a long life of 5000 hours. About 30 times that of silicon. Suitable for biotechnology and medical care.
    Length (m)  7.5 
    Discontinued
  36. Tygon tube for liquid pump
    MasterFlex Tygon tube for liquid pump
    Since it is colorless and transparent, you can see the flow of liquid. Compared to rubber tubes, it has excellent gas barrier properties and is suitable for vacuum use.
    Material  Tygon  Length (m)  15 
    Discontinued
  37. Bioprene tube
    Watson Marlow Bioprene tube
    Wall Thickness (mm)  1.6  Average life (hours)  4000~6000  Liquid Temperature Range (℃)  5-80 (up to 80 for continuous use)  Applicable pump  WM-323、WM-520 
    Discontinued
  38. Viton tube for liquid pump
    Tokyo Glass Kikai (TGK) Viton tube for liquid pump
    It has excellent corrosion resistance and solvent resistance, and is suitable for sending chemical substances.
    Discontinued
  39. Silicon tube
    Tokyo Glass Kikai (TGK) Silicon tube
    Discontinued
View : Grid List
Filter

40 Item(s)

Set Ascending Direction