All Category

Silicone Tubes for Experiment & Research

Silicon tube is a tube made of silicon rubber. Excellent heat and cold resistance due to the characteristics of silicone rubber, and can handle a wide range of heat from below 0 ° C to 200 ° C. It has ozone resistance and chemical resistance and is indispensable for chemical transport in scientific research. Tubes for roller pumps are characterized by high tear strength using high-strength silicone rubber. Silicone rubber is tasteless and odorless, and products that meet the Food Sanitation Law can be used safely for food transport.
View : Grid List
Filter

Items 1 - 40 of 72

Set Ascending Direction
  1. Silicon Tubing
    MonotaRO Silicon Tubing
    Excellent resistance to heat resistance, hot water and chemicals. Autoclave is possible. Maintains elasticity over a wide temperature range of -40 to + 200 ° C. It is translucent and you can see the flow of liquid from the outside. As a fluid tube for general industry. * Do not use for anything o... Read More
    Operating Temperature (℃)  -40~200  Elongation (%)  360  Hardness  50±5A  Material  Silicon rubber  Color  Translucent 
    Rating:
    88%
    from S$0.77
    Min. 2 days
  2. Silicon Tubing
    TIGERS POLYMER Silicon Tubing
    * There may be a description made by ARAM, but there is no doubt that it is made by Tigers Polymer.
    Tensile Strength (MPa)  11.8  Elongation (%)  530  Hardness (Durometer A)  54  Material  Silicon rubber  Color  Translucent 
    Rating:
    91%
    from S$1.29
    Min. 2 days
  3. Silicone Tubing
    AS ONE Silicone Tubing
    It retains its properties as an elastic body in the temperature range of -60 ° C to 200 ° C, and exhibits excellent resistance to ozone, humidity, electrical insulation, hot water, and chemicals. * Manufactured for general industrial products. * Please check the length. It is a cut product. * Thi... Read More
    Operating Temperature (℃)  -60~200  Length (m)  Compression Set(%)  18(150℃×24h)  Linear Expansion Coefficient  2~3×10-4  Elongation (%)  460  Body expansion coefficient (℃)  6~8×10-4  Tensile Strength (MPa)  9.51[97]  Thermal Conductivity (W/mk)  About 0.2  Material  Silicon rubber  Color  Translucent  Hardness (Durometer A)  Type A: 56 
    Rating:
    92%
    from S$2.19
    Min. 2 days
  4. Laboran (R) Silicone Tubing
    AS ONE Laboran (R) Silicone Tubing
    It retains its properties as an elastic body in the temperature range of -60 to + 200 ° C, and exhibits excellent resistance to ozone, humidity, electrical insulation, hot water, and chemicals. * This product is not for medical use.
    Length (m)  11 
    Rating:
    96%
    from S$19.99
    Min. 2 days
  5. White Silicone Sponge
    AS ONE White Silicone Sponge
    It is a low altitude type and has excellent heat resistance and elasticity.
    Allowable Low Temperature (℃)  -80  Length (m)  Operating Temperature (℃)  200  Hardness  HRA20  Material  Silicon rubber  Color  White 
    Rating:
    87%
    from S$7.39
    Min. 2 days
  6. Silicone Tubing for High Strength Roller Pump
    ARAM Silicone Tubing for High Strength Roller Pump
    A tear-resistant tube made of high-strength silicone rubber. Demonstrates excellent long life for roller pumps.
    Length (m)  10  Tear strength (N / mm)  27.4  Hardness (JIS A)  55  Elongation (%)  630  Tensile Strength (MPa)  9.80  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Silicone rubber 
    Rating:
    60%
    from S$22.99
    Min. 2 days
  7. Silicone Tubing
    AS ONE Silicone Tubing
    Material  Silicon rubber 
    from S$14.99
    Min. 2 days
  8. Thermalex (Silicone Insulation Tubing)
    ARAM Thermalex (Silicone Insulation Tubing)
    A tube in which an internal tube and an external heat insulating layer are integrated. It has low heat loss of fluid and excellent heat retention. Even if refrigerant, cooling water, etc. are used, the occurrence of dew condensation is minimized.
    Operating Temperature (℃)  -60 to 200 (no load)  Length (m)  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Silicon rubber 
    from S$55.99
    Min. 2 days
  9. Silicone Micro Tubing
    AS ONE Silicone Micro Tubing
    * Only No. 1 contains 2m cut x 5 pieces.
    Length (m)  10  Material  Silicon rubber 
    from S$65.99
    Min. 2 days
  10. Silicone blade hose
    ARAM Silicone blade hose
    A silicone rubber hose that can withstand high temperatures of 150 ° C.
    Length (m)  Operating Temperature (℃)  150 (no load)  Standard  Compliant with Food Sanitation Act  Material  Silicon rubber 
    from S$25.99
    Min. 2 days
  11. Silicon tube
    SANSYO Silicon tube
    Operating temperature-60-200 ° C. Please choose from a wide variety of sizes. This product is manufactured for general industrial products, not for medical devices or special purposes. When using it, please check the appropriateness and safety of using it for the relevant purpose.
    Operating Temperature (℃)  -60~200  Length (m) 
    Rating:
    20%
    from S$1.99
    Min. 7 days
  12. Silicone Micro Tubing
    ARAM Silicone Micro Tubing
    An ultra-fine silicone tube. Ideal for analytical equipment piping and protection of fine core wires in high temperature environments.
    Operating Temperature (℃)  200 (no load)  Material  Silicon rubber 
    from S$69.99
    Min. 2 days
  13. Silicone Braided Hose
    AS ONE Silicone Braided Hose
    It has excellent heat resistance (MAX 150 ° C) and flexibility (bending radius is about 6 times the outer diameter).
    Operating Temperature (℃)  -30~+150℃  Length (m) 
    Rating:
    100%
    from S$39.99
    Min. 2 days
  14. Silicone Tube for Roller Pump
    ARAM Silicone Tube for Roller Pump
    A tear-resistant tube made of high-strength silicone rubber. Demonstrates excellent long life compared to regular products.
    Length (m)  10  Tear strength (N / mm)  27.4(JIS K6252)  Hardness (JIS A)  55 (JIS A) (Test method JISK6253)  Elongation (%)  630(JIS K6251)  Tensile Strength (MPa)  9.80 (Test method JIS K6251)  RoHS directive (corresponding to 10 substances)  Correspondence  Type  High strength 
    from S$27.99
    Min. 2 days
  15. Silicone insulation hose
    ARAM Silicone insulation hose
    A hose suitable for piping coating in a wide temperature range. Has excellent heat retention and heat insulation effects. You can cover the cooling pipe to prevent condensation.
    Operating Temperature (℃)  -60 to 200 (no load)  Length (m)  Wall Thickness (inch)  3/8  Material  Silicone sponge 
    from S$39.99
    Min. 2 days
  16. Health silicone tube
    KOKUGO Health silicone tube
    The transparency is high, and you can see the flow of liquid from the outside. Maintains elasticity as rubber in a wide temperature range of -50 to 200 ° C. Infusion line piping. Physics and chemistry analysis, biotechnology, pharmaceuticals.
    Rating:
    40%
    from S$16.99
    Min. 4 days
  17. PTFE AWG Tubing F-8007 Series
    FLON INDUSTRY PTFE AWG Tubing F-8007 Series
    It is a tube made of PTFE. The size conforms to the AWG standard.
    from S$13.99
    Min. 2 days
  18. Antibacterial Color Silicone Tube
    Tokyo Glass Kikai (TGK) Antibacterial Color Silicone Tube
    Since it uses an inorganic antibacterial agent with excellent heat resistance, the antibacterial effect lasts. We use antibacterial agents that have a proven track record in the plastic and textile industries. It significantly prevents the growth of mold, Staphylococcus aureus, Escherichia coli, ... Read More
    Length (m)  10  Color  Light green 
    from S$38.99
    Min. 5 days
  19. Silicon tube
    SANSYO Silicon tube
    It's something you use all the time, so it's reasonably priced. It is very convenient to store because it comes in a box every 10m.
    Length (m)  10 
    from S$15.99
    Min. 6 days
  20. PTFE Tubing F-8008 Series
    FLON INDUSTRY PTFE Tubing F-8008 Series
    It is a tube made of PTFE. It is inch size.
    from S$63.99
    Min. 15 days
  21. Super tube
    ARAM Super tube
    Exhaust pipe using the finest silicone rubber. It can be used in autoclaves and has high transparency. In addition, the fluid inside can be monitored, and even if it is bent, it will not break and the change of the liquid will be minimized.
    Length (m)  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Silicon rubber  Color  Transparent 
    from S$29.99
    Min. 7 days
  22. PTFE tube
    SANSYO PTFE tube
    PTFE (tetrafluoroethylene resin) tubing has very stable properties against most chemicals and is slightly attacked by molten alkali metals, their solutions and high temperature fluorine, chlorine trifluoride, etc. It's just done.
    Material  PTFE (tetrafluoroethylene resin)  Length (m) 
    from S$2.99
    Min. 7 days
  23. PTFE Tubing BLS Series
    Isis PTFE Tubing BLS Series
    Although it is chemical resistant to most HPLC solvents, it is not suitable for organic solvents such as halides and aromatics. Since it is soft, it is suitable for low pressure use, but it has the advantage of being easy to flange (flare) when connecting tubes. The outer diameter tolerance is ± ... Read More
    from S$59.99
    Min. 2 days
  24. Small Diameter PTFE Tubing JRPT Series
    Isis Small Diameter PTFE Tubing JRPT Series
    It has chemical resistance to most HPLC solvents, but is not suitable for halides and aromatic compounds.
    from S$97.99
    Min. 13 days
  25. Silicone tube for roller pump
    SANSYO Silicone tube for roller pump
    A tube made of high-strength silicone rubber that is resistant to tearing and has been developed for roller pumps.
    Length (m)  10 
    from S$27.99
    Min. 9 days
  26. Silicon tube (5m unit)
    NARIKA Silicon tube (5m unit)
    from S$11.99
    Min. 8 days
  27. Soft Fluororesin Tube F-8129 Series
    FLON INDUSTRY Soft Fluororesin Tube F-8129 Series
    It is a tube made of a special thermoplastic fluororesin that is extremely transparent despite being a fluororesin and has dramatically improved flexibility. Since it is amorphous, it has excellent transparency. It transmits a wide range of light from the ultraviolet region to the infrared region... Read More
    Rating:
    100%
    from S$25.99
    Min. 15 days
  28. Silicone tube for roller pump
    ARAM Silicone tube for roller pump
    A high-precision silicone tube dedicated to roller pumps.
    Tear strength (N / mm)  27.4  Hardness (JIS A)  55  Elongation (%)  630  Tensile Strength (MPa)  9.80  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Silicone rubber 
    from S$68.99
    Min. 7 days
  29. Silicone tube
    Tokyo Glass Kikai (TGK) Silicone tube
    USP Class VI, FDA (US Food and Drug Administration), 3-A Sanitary Plastics Standard, Ministry of Health Notification No. 85 Test Compliant. It is a silicone tube with extremely little elution because it uses carefully selected silicone raw rubber and a platinum compound as a vulcanizing agent. Co... Read More
    Length (m)  15 
    from S$349.90
    Min. 7 days
  30. Silicon tube drum
    SANYOKASEI Silicon tube drum
    A versatile tube with excellent heat resistance, chemical resistance, and weather resistance.
    Material  Silicon rubber 
    from S$129.90
    Min. 10 days
  31. PTFE Thick Tubing F-8009 Series
    FLON INDUSTRY PTFE Thick Tubing F-8009 Series
    It is a tube made of PTFE. The wall thickness is 1.5 mm.
    from S$199.90
    Min. 15 days
  32. Antibacterial silicone color tube
    SANSYO Antibacterial silicone color tube
    It is a product developed for the purpose of maintaining the characteristics of conventional silicone rubber, having antibacterial properties, and being useful for hygienic parts. Since it uses an inorganic antibacterial agent with excellent heat resistance, the antibacterial effect lasts. We use... Read More
    Length (m)  10 
    from S$38.99
    Min. 9 days
  33. Thermalex (Twin)
    ARAM Thermalex (Twin)
    A tube in which an internal tube and an external heat insulating layer are integrated. It has low heat loss and excellent heat retention. Has excellent weather resistance. * 1m cut product
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$53.99
    Min. 7 days
  34. Thermalex Twin
    ARAM Thermalex Twin
    A tube in which an internal tube and an external heat insulating layer are integrated. Since both the inside and outside are made of silicone rubber, it can be used at -40 ° C to 200 ° C. It has excellent heat retention with little heat loss of the flowing fluid. Even if refrigerant, cooling wate... Read More
    Diameter (Φmm)  (Foaming) 8  Material  Silicone rubber 
    from S$67.99
    Min. 7 days
  35. Thermallex twin type
    ARAM Thermallex twin type
    The shape of two Thermalex arranged side by side can be used for the outward and return paths of fluid. Silicone rubber both inside and outside. Range of use -60 to + 200 ° C. Has excellent heat retention and weather resistance. * The total outer diameter [] is the maximum width.
    Length (m)  Foam thickness (mm)  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$67.99
    Min. 7 days
  36. Fluororesin PTFE Corrugated Flexible Hose R210 Series
    FLON CHEMICAL Fluororesin PTFE Corrugated Flexible Hose R210 Series
    It is flexible and can be used with confidence even in continuous bending and vibration without breaking or cracking. * We do not deliver to private homes (detached houses / apartments).
    from S$569.90
    Min. 19 days
  37. Diaphragm Pump
    AS ONE Diaphragm Pump
    Length (m)  (Silicone tube) 1  As ONE Part Number  3-4772-11 
    from S$33.99
    Min. 35 days
  38. Thermalex twin type
    Tokyo Glass Kikai (TGK) Thermalex twin type
    Silicone double composite tube, for heat retention, heat insulation, and prevention of dew condensation. A tube that integrates an internal tube and an external heat insulating layer. Since both the inside and outside are made of silicone rubber, it can be used in a wide temperature range of -40 ... Read More
    Length (m)  Foam thickness (mm)  Type  W type 
    from S$68.99
    Min. 5 days
  39. Thermalex standard type
    Tokyo Glass Kikai (TGK) Thermalex standard type
    Silicone double composite tube, for heat retention, heat insulation, and prevention of dew condensation. A tube that integrates an internal tube and an external heat insulating layer. Since both the inside and outside are made of silicone rubber, it can be used in a wide temperature range of -40 ... Read More
    Length (m)  Type  S type 
    from S$44.99
    Min. 5 days
  40. Silicon tube 7 × 10mm
    Tokyo Glass Kikai (TGK) Silicon tube 7 × 10mm
    It has excellent heat resistance, cold resistance, weather resistance, and chemical resistance.
    Outer Diameter (Φmm)  10  Inner Diameter (Φmm)  Material  Silicon 
    from S$9.39
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 72

Set Ascending Direction