All Category

Rubber Tubes / Hoses for Experiment & Research

Other Related Pages

View : Grid List
Filter

25 Item(s)

Set Ascending Direction
  1. Vacuum Rubber Tube
    ARAM Vacuum Rubber Tube
    A highly durable vacuum rubber tube used for oil rotary pumps, etc. It is extremely flexible and fits well in the connections, minimizing air leaks. * It will be a cut product.
    Length (m)  Material  Natural rubber 
    Rating:
    100%
    from S$24.99
    Min. 2 days
  2. Fluororubber Tube
    ARAM Fluororubber Tube
    Has excellent heat resistance, chemical resistance, oil resistance, and bacterial resistance.
    Length (m)  Heat Resistance Temperature (℃)  200 (no load)  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    71%
    from S$14.99
    Min. 2 days
  3. New Rubber Tubing
    AS ONE New Rubber Tubing
    * Since it is converted to 1 kg, the length is a guide. Since it is in units of 1 kg, it may contain 2 cut products.
    Embrittlement Temperature (℃)  (Cold hardiness) -50 to -70  Withstand Pressure (MPa [kgf/cm2])  0.1~0.2[1~2]  Heat Resistance Temperature (℃)  80℃  Material  Natural rubber 
    Rating:
    88%
    from S$94.99
    Min. 2 days
  4. NBR tube
    KOKUGO NBR tube
    Has excellent oil resistance.
    from S$17.99
    Min. 2 days
  5. Rubber tube (neo tubing)
    ARAM Rubber tube (neo tubing)
    Heat Resistance Temperature (℃)  50-60 (no load)  Material  Natural rubber 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  6. CR rubber tube
    KOKUGO CR rubber tube
    from S$43.99
    Min. 2 days
  7. Rubber tube (5m unit)
    NARIKA Rubber tube (5m unit)
    Length (m) 
    from S$19.99
    Min. 2 days
  8. CR tube
    KOKUGO CR tube
    It has strong weather resistance (water and sunlight) and is also oil resistant. Hardness 60 °
    Rating:
    100%
    from S$15.99
    Min. 2 days
  9. Rubber tube for gas Made of Dunlop
    SANSYO Rubber tube for gas Made of Dunlop
    Length (m) 
    from S$11.99
    Min. 2 days
  10. Fluoro rubber tube
    SANSYO Fluoro rubber tube
    Length (m) 
    from S$16.99
    Min. 7 days
  11. Vacuum Rubber Tube
    SANSYO Vacuum Rubber Tube
    Applicable Temperature Range  -20~70℃  Length (m)  Material  Natural rubber 
    from S$24.99
    Min. 7 days
  12. Silicone vacuum rubber tube
    SANSYO Silicone vacuum rubber tube
    Silicone vacuum rubber tubes have excellent heat and cold resistance, which are the greatest features of silicone rubber, and can be used in a wide range from -30 to 150 ° C.
    Length (m) 
    from S$67.99
    Min. 7 days
  13. Exhaust rubber tube for double vacuum
    ARAM Exhaust rubber tube for double vacuum
    The inner layer is made of high-quality natural rubber, and the outer layer is made of special synthetic rubber. It has excellent weather resistance and is less likely to crack even after long-term use. Since the outer layer is made of a material with extremely low gas permeation, the vacuum prop... Read More
    Tensile Strength (MPa)  (Inner layer) 18.6, (Outer layer) 12.6  Hardness (Hs)  (Inner layer) 40, (Outer layer) 54  Elongation (%)  (Inner layer) 750, (Outer layer) 700  Length (m)  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Gray 
    from S$19.99
    Min. 6 days
  14. Synthetic rubber tube (neoprene)
    KENIS Synthetic rubber tube (neoprene)
    Length (m)  10 
    from S$99.90
    Min. 11 days
  15. Rubber pipe for water flow pump
    Imamura Rubber pipe for water flow pump
    Outer Diameter (Φmm)  12  Inner Dia. x Outer Dia. (Φmm)  6×12 
    from S$35.99
    Min. 6 days
  16. Gas rubber tube
    Imamura Gas rubber tube
    Outer Diameter (Φmm)  15.5  Inner Dia. x Outer Dia. (Φmm)  9.4×15.5 
    from S$13.99
    Min. 6 days
  17. Red rubber tube for gas burner 9.5 x 15.5 mm
    Tokyo Glass Kikai (TGK) Red rubber tube for gas burner 9.5 x 15.5 mm
    Outer Diameter (Φmm)  15.5  Inner Diameter (Φmm)  9.5  Material  Natural rubber (NR)  Color  Red 
    from S$12.99
    Min. 5 days
  18. Candy-colored rubber tube
    Tokyo Glass Kikai (TGK) Candy-colored rubber tube
    Length (m)  Material  Natural rubber (NR)  Color  Yellow 
    from S$6.19
    Min. 5 days
  19. Black Rubber Tube
    Tokyo Glass Kikai (TGK) Black Rubber Tube
    Color  Black  Material  Natural rubber (NR) 
    from S$5.39
    Min. 5 days
  20. Synthetic rubber tube (neoprene)
    KENIS Synthetic rubber tube (neoprene)
    Length (m)  10  Outer Diameter (Φmm)  12 
    from S$99.90
    Min. 11 days
  21. Exhaust rubber tube for double vacuum
    SANSYO Exhaust rubber tube for double vacuum
    The inner layer is made of natural rubber and the outer layer is made of special synthetic rubber. Improved weather resistance and does not crack even after long-term use. The vacuum property is also improved, and the outer layer is a material with extremely low gas permeation. Usable temperature... Read More
    Length (m) 
    from S$19.99
    Min. 7 days
  22. Black rubber tube
    SANSYO Black rubber tube
    Length (m)  Color  Black  Material  Natural rubber 
    Discontinued
  23. American rubber tube
    SANSYO American rubber tube
    Length (m)  Material  Natural rubber 
    Rating:
    100%
    Discontinued
  24. Synthetic rubber tube (nitrile rubber)
    KENIS Synthetic rubber tube (nitrile rubber)
    Length (m)  10  Outer Diameter (Φmm)  14  Inner Dia. x Outer Dia. (Φmm)  9×14 
    Discontinued
  25. Vacuum rubber tube
    KENIS Vacuum rubber tube
    Inner Diameter (Φmm)  15  Dimension (mm)  15 × 36 (1m × 2) 
    Discontinued
View : Grid List
Filter

25 Item(s)

Set Ascending Direction