All Category

Other Tubes / Hoses for Experiment & Research

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 100

Set Ascending Direction
  1. Unitube
    Nippon Rikagaku Kikai Unitube
    Has excellent chemical resistance. (Resistant to acids and alkalis) It has excellent oil resistance and is used for suction and discharge pipes of vacuum pumps. It has excellent ozone resistance and can be stored and used for a long period of time. The operating temperature range is as wide as -5... Read More
    Rating:
    50%
    from S$5.69
    Min. 2 days
  2. S tube STUBE series
    CC Mark (Nikkato) S tube STUBE series
    Has excellent heat and shock resistance.
    Operating Temperature (℃)  1550  Chemical Composition  SiO2/28%、Al2O3/69%  Shape  tube 
    from S$55.99
    Min. 5 days
  3. SUPER flexible fluorine spring
    HAKKO SUPER flexible fluorine spring
    Excellent chemical resistance: Since the inner layer is a tetrafluorinated resin (ETFE), it has excellent chemical resistance and is resistant to most chemicals. Vacuum OK: Since it has a spring structure, vacuum (suction) can also be used. Excellent bendability: The spring structure makes it dif... Read More
    Operating Temperature Range (℃)  -20~80  Operating Pressure (MPa)  20℃:-0.1~0.3、80℃:-0.1~0.15 
    from S$5,399.00
    Min. 8 days
  4. Tetron blade hose
    ARAM Tetron blade hose
    A hose with excellent pressure resistance that incorporates strong tetron yarn in a mesh of soft vinyl chloride.
    Length (m)  10  Heat Resistance Temperature (℃)  70 (no load)  Standard  Compliant with Food Sanitation Act  Yarn used  Tetoron  Material  Vinyl chloride 
    Rating:
    100%
    from S$24.99
    Min. 2 days
  5. Stainless Tube
    KENIS Stainless Tube
    Produces beautiful inner tubes with unique tube drawing technology. It is widely used in precision equipment, analytical equipment, electronic equipment, optical equipment, medical equipment, etc.
    Length (m)  Material  Stainless steel (SUS304) 
    Rating:
    80%
    from S$32.99
    Min. 2 days
  6. Aeroflex (insulated hose)
    ARAM Aeroflex (insulated hose)
    Has excellent low water absorption. It has a very stable thermal conductivity. It has excellent elasticity and flexibility.
    Operating Temperature Range (℃)  -50 to 105 (no load)  Length (m)  Material  Neoprene sponge 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  7. Crown Light Eco Tubing
    KOKUGO Crown Light Eco Tubing
    An eco-friendly tube. It is used as a PVC tube. It does not generate dioxin and is compliant with the Food Sanitation Law. It has excellent cold resistance and heat resistance, and can withstand heat sterilization. It is highly flexible and translucent, so you can see fluids. Has excellent ozone ... Read More
    Material  Styrene elastomer  Color  Translucent 
    Rating:
    80%
    from S$12.99
    Min. 2 days
  8. Sanlon C tube
    Kanda rubber chemical Sanlon C tube
    As we have three colors of red, blue and yellow, it is easy to check the line division. Since each color is transparent, you can check the fluid. The tube has a double structure of an inner layer and an outer layer, and the inner layer uses a particularly excellent elastomer, so you can be satisf... Read More
    Length (m) 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  9. PFA tube
    ARAM PFA tube
    The tube has excellent heat resistance, oil resistance, and chemical resistance, and has good transparency, so you can check the fluid inside.
    Length (m)  Heat Resistance Temperature (℃)  260 (no load)  Material  PFA 
    from S$6.39
    Min. 2 days
  10. Tie duct hose N type
    ARAM Tie duct hose N type
    An industrial vinyl duct hose that is ideal for transporting light powders as well as air and gas. The core wire is a hard steel wire coated with hard vinyl resin, which is strong and has a high bending rate. * Cuffs (terminal mouth) are sold separately.
    Length (m)  Heat Resistance Temperature (℃)  Approx. 60 (no load) 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  11. Alamec vacuum hose
    ARAM Alamec vacuum hose
    It has excellent vacuum holding performance compared to conventional rubber products. Since it does not use powder, it is suitable for use in clean places.
    Embrittlement Temperature (℃)  -64 (no load)  Length (m)  Hardness (Durometer A)  30  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Plastic elastomer 
    from S$9.49
    Min. 2 days
  12. Supertex tube
    KOKUGO Supertex tube
    For medical use, physics and chemistry * 1kg products are based on weight, so there may be several tubes instead of one.
    from S$3.29
    Min. 4 days
  13. Aeroflex
    SANSYO Aeroflex
    Very stable thermal conductivity. It is rich in elasticity and flexibility. Has excellent low water absorption.
    Operating Temperature Range (℃)  -200~125  Length (m)  Material  Special elastomer 
    from S$16.99
    Min. 7 days
  14. Nylon Tubing
    AS ONE Nylon Tubing
    It has excellent pressure resistance and can be used at high pressure. Convenient marks for cutting are displayed at intervals of 500 mm. * It is a cut product. Sales are in units of 20m.
    Working Pressure Range  -100kPa~+1.5MPa(at20℃・65%RH)  Operating Temperature Range (℃)  -15~+90  Material  Nylon  Standard Length (m)  Up to 20  Suitable Fluid  Water / air 
    from S$22.99
    Min. 13 days
  15. Sorex
    ARAM Sorex
    Due to its elasticity and flexibility, it is easy to handle when inserting. It is chemically stable and has excellent chemical resistance. However, it may dissolve in aromatic hydrogen-based chemicals. It has excellent weather resistance, and there is no worry of hardening, stickiness, or crackin... Read More
    Rating:
    80%
    from S$1.79
    Min. 6 days
  16. Ultra-thin TPX tube
    HOTTY POLYMER Ultra-thin TPX tube
    TPX (polymethylpentene) is a resin with excellent transparency, heat resistance, and chemical resistance. Among thermoplastic resins, it has a particularly light specific gravity and has an olefin element, so it has excellent chemical resistance. In addition, it is possible to create high value-a... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  TPX 
    from S$99.90
    Min. 2 days
  17. Junron A
    Junkosha Junron A
    It has excellent mechanical strength, especially pressure resistance, wear resistance, and bending fatigue resistance. Has excellent heat resistance and cold resistance. It is very flexible. Has excellent oil resistance and chemical resistance (especially alkali resistance). There is no risk of t... Read More
    from S$16.99
    Min. 8 days
  18. Sorex tube (soft flexible tube)
    ARAM Sorex tube (soft flexible tube)
    It has excellent elasticity and flexibility, and is easy to handle when inserting. It is chemically stable and has excellent chemical resistance. It has excellent weather resistance, and there is no worry of hardening, stickiness, or cracking even after long-term use or storage.
    Operating Temperature Range (℃)  -30 to 70 (no load)  Material  Special vinyl chloride 
    from S$19.99
    Min. 7 days
  19. Oerlikon tube (5m unit)
    NARIKA Oerlikon tube (5m unit)
    from S$22.99
    Min. 8 days
  20. Tie Duct Hose N Type Cuff
    ARAM Tie Duct Hose N Type Cuff
    An industrial vinyl duct hose that is ideal for transporting light powders as well as air and gas. The core wire is a hard steel wire coated with hard vinyl resin, which is strong and has a high bending rate.
    Heat Resistance Temperature (℃)  Approx. 60 (no load) 
    from S$4.99
    Min. 7 days
  21. High flex protection tube
    Tokyo Glass Kikai (TGK) High flex protection tube
    * Usage is the same as Armaflex.
    Length (m)  Specification  Working temperature: -60 ℃ ~ 200 ℃ 
    from S$84.99
    Min. 6 days
  22. Junron AP1
    Junkosha Junron AP1
    A hybrid type flexible tube in which a special fluororesin polymer and special nylon are laminated. -The two-layer structure improves flexibility, kick resistance, and abrasion resistance that could not be obtained with fluororesin tubes. -Excellent water repellency of chemicals by using a specia... Read More
    Standard Length (m)  20 volumes 
    from S$129.90
    Min. 9 days
  23. PTFE Tube
    ARAM PTFE Tube
    A tube with excellent heat resistance, weather resistance, and chemical resistance.
    Length (m)  Heat Resistance Temperature (℃)  260 (no load)  Material  PTFE 
    from S$2.19
    Min. 7 days
  24. Dexron tube
    KOKUGO Dexron tube
    It is flexible and has abundant impact resilience. Has excellent wear resistance, oil resistance, and weather resistance. Strong against bending and tearing. Has excellent low temperature characteristics.
    Color  Transparent 
    from S$27.99
    Min. 7 days
  25. Farmed BPT tube
    MasterFlex Farmed BPT tube
    Ideal for tissues and cells due to its non-toxic and non-hemolytic properties. Do not expose the liquid delivery to air due to its long life. Reduce costs and the number of replacements. Ideal for photosensitized samples as it does not allow ultraviolet and visible light to pass through. Gas perm... Read More
    Temperature Range (℃)  ‐51~132  Tolerance  ±0.18 
    from S$459.90
    Min. 7 days
  26. Kuniron vacuum hose
    KENIS Kuniron vacuum hose
    Since it has excellent ozone resistance and weather resistance, it does not crack. Good oxidation resistance, chemical resistance, and oil resistance. It also has excellent swelling resistance. It has heat resistance and low temperature impact resistance. Made of a special elastomer that is highl... Read More
    Vacuum pressure resistance (Pa)  0.133  Length (m)  Heat Resistance Temperature (℃)  About 100  Material  Polyolefin elastomer 
    from S$19.99
    Min. 10 days
  27. UL / CSA Insulated Vinyl Tube
    KOKUGO UL / CSA Insulated Vinyl Tube
    Heat resistance, flame retardancy Electrical insulation, protection, identification, etc. of electrical equipment, measuring instruments, communication equipment / devices, etc.
    Thickness (mm)  0.4 
    from S$46.99
    Min. 6 days
  28. Multi-ultra tube
    KOHSHIN RUBBER Multi-ultra tube
    Since the inner surface is made of fluororesin, it has excellent chemical resistance and solvent resistance. Since it is a non-extraction hose, there is no change in the quality or purity of the inner fluid. It has excellent non-adhesiveness and can efficiently transport highly viscous fluids. Si... Read More
    Material  Reinforcing yarn: polyester 1B 
    from S$33.99
    Min. 8 days
  29. Food Hose
    ARAM Food Hose
    This hose is mainly used in the food industry and is translucent so it is easy to check fluids. Has excellent pressure resistance, cold resistance, and abrasion resistance.
    Operating Temperature Range (℃)  -20 to 70 (no load)  Length (m)  Standard  Compliant with Food Sanitation Act  Color  Translucent  Material  Vinyl chloride 
    from S$7.39
    Min. 7 days
  30. Junron AT
    Junkosha Junron AT
    Has excellent springiness. -Excellent mechanical strength, especially pressure resistance, wear resistance, and bending fatigue resistance. -Light and excellent workability. Air tools such as air drivers and air hammers ・ Tubes for moving parts
    from S$24.99
    Min. 8 days
  31. Hose for water supply
    SANSYO Hose for water supply
    Length (m)  Material  PVC 
    from S$3.99
    Min. 7 days
  32. Fused silica tube
    YAMATO SCIENTIFIC Fused silica tube
    It can be used as a retention gap, guard column, and transfer line. Inactivated
    Inner Diameter (Φmm)  0.25 
    from S$25.99
    Min. 5 days
  33. Multi ultra hose
    Kanda rubber chemical Multi ultra hose
    Since the inner surface is fluororesin, it is not affected by chemicals and solvents such as strong acid and strong alkalinity. Since it is a non-extraction hose, it does not alter the inner fluid and its purity. It has excellent non-adhesiveness and can efficiently transport highly viscous fluid... Read More
    Length (m) 
    from S$29.99
    Min. 6 days
  34. Ultra-fine TPI tube
    KOKUGO Ultra-fine TPI tube
    It has excellent heat resistance, sliding characteristics, and environmental friendliness, and in terms of heat resistance, it has a glass transition temperature of 250 ° C, which is superior to other thermoplastic super engineering plastics. It can be used up to 240 ° C. It has a low coefficient... Read More
    Material  Thermoplastic polyimide (TPI) 
    from S$1,499.00
    Min. 33 days
  35. Soflon ketone tube
    King Works Soflon ketone tube
    It is flexible and suitable for use with tube pumps. It is a two-layer type with excellent barrier properties and chemical resistance, and is particularly resistant to chemicals with strong metamorphism such as acetone and MEK.
    Maximum Operating Temperature (℃)  60  Length (m) 
    from S$89.99
    Min. 10 days
  36. PEEK tube for HPLC piping
    SANSYO PEEK tube for HPLC piping
    A piping tube exclusively for liquid chromatographs. Excellent pressure resistance, chemical resistance, and high dimensional accuracy. With a color line that is easy to distinguish.
    Outer Diameter (Φmm)  1.58  Outer diameter (Φ inch)  1/16  Length (m)  10  Material  PEEK381G manufactured by Victrex MC 
    from S$169.90
    Min. 9 days
  37. Full run tube
    Tokyo Glass Kikai (TGK) Full run tube
    Made of fluorinated elastomer, it has excellent resistance to corrosive solutions, oils, fuels and solvents. -Resistant to ozone and the sun. -Has moderate flexibility and elasticity, and is suitable for use with roller pumps.・Maximum operating temperature -204 ℃
    Length (m)  15 
    from S$679.90
    Min. 7 days
  38. C-flex tube (50A)
    MasterFlex C-flex tube (50A)
    Physical characteristics are similar to silicon. It also has Tigon's chemical compatibility. Low price. Outstanding bio-compatibility. Seal heating and heat fusion are possible. Smooth inner surface. Non-toxic, no plasticizer leaching. Gas penetration is less than silicon. * The values in the... Read More
    Tolerance  ±0.18  Temperature Range (℃)  ‐60~121 
    from S$159.90
    Min. 7 days
  39. Sorex tube
    SANSYO Sorex tube
    Since it has elasticity and flexibility, it is easy to handle when inserting. It is chemically stable and has excellent chemical resistance. However, there is a risk of dissolution in aromatic hydrocarbon chemicals. It has excellent weather resistance, and there is no worry of hardening, stickine... Read More
    Material  Soft PVC  Length (m) 
    from S$1.49
    Min. 7 days
  40. Black exhaust hose
    KOKUGO Black exhaust hose
    Length (m)  Hardness  40°±5°  Color  Black 
    from S$15.99
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 100

Set Ascending Direction