All Category

Tygon Tubes for Experiment & Research

Tygon tube is a flexible tube with excellent chemical resistance, pressure resistance and wear resistance. When transporting chemicals, it is not affected by liquids such as acids, bases, ketones, salts, and alcohol. The type that does not use a plasticizer does not contaminate the fluid and does not easily crack, so the flexibility is not impaired. Typical applications are battery liquid transfer, chemical transfer, engine fuel supply, and brush tank fuel tank return tube in the industrial field. In the medical field, it is used in analytical instruments, blood analyzers, cells and tissue culture, and pharmaceutical / cosmetic manufacturing processes.
View : Grid List
Filter

37 Item(s)

Set Ascending Direction
  1. Tygon Lab Tubing LMT-55 (mm Size)
    Tygon Tygon Lab Tubing LMT-55 (mm Size)
    It is resistant to bending fatigue and wear, has good flexibility, and is easy to handle as a roller pump, incubator, desiccator, or general laboratory tube. It is DEHP-free, a plasticizer component, and has excellent chemical resistance. It can be used in many of the inorganic chemicals handled ... Read More
    Maximum Pressure (MPa)  (Recommended) 0.15  Embrittlement Temperature (℃)  -50  Water Absorption Rate (%)  0.24  Specific Gravity  1.18  Tensile Strength (MPa)  11.4  Length (m)  15  Tear Strength (kN/m)  22  Dielectric Strength  23.9kV/mm  Elongation(%)  450  Hardness (Shore A)  55  Maximum Operating Temperature (℃)  74  Color  Transparent  Material  Vinyl chloride 
    Rating:
    92%
    from S$45.99
    Min. 2 days
  2. Tygon Lab Tubing LMT-55 (Inch Size)
    Tygon Tygon Lab Tubing LMT-55 (Inch Size)
    It is resistant to bending fatigue and wear, has good flexibility, and is easy to handle as a roller pump, incubator, desiccator, or general laboratory tube. It is DEHP-free, a plasticizer component, and has excellent chemical resistance. It can be used in many of the inorganic chemicals handled ... Read More
    Embrittlement Temperature (℃)  -50  Maximum Operating Temperature (℃)  74 
    from S$37.99
    Min. 2 days
  3. Versilon Tubing (Tygon 2001 mm Size)
    Tygon Versilon Tubing (Tygon 2001 mm Size)
    Since it does not contain plasticizer, it has very little elution. Suitable for PVC, plasticizer, and dioxin countermeasures. It has flexibility and heat resistance comparable to PVC. Since the tube is transparent, you can visually check the inside. Its flexibility makes it suitable for roller pu... Read More
    Variation of Wall Thickness  Length (m)  15  Maximum Operating Temperature (℃)  57  Specification  Autoclavable  Material  Olefin elastomer  Color  Transparent 
    from S$159.90
    Min. 4 days
  4. Tygon Tubes for Fuel Lubricant F-4040-A (Inch Size)
    Tygon Tygon Tubes for Fuel Lubricant F-4040-A (Inch Size)
    A tube for transferring fuel and lubricant. It is resistant to ozone and ultraviolet rays. It is flexible and can also be used for roller pumps. It has low migration to oils and fuels and has good resistance to unleaded, leaded gasoline, ethanol mixed fuels, kerosene, lubricants, glycol-based coo... Read More
    Length (m)  15 
    Rating:
    100%
    from S$169.90
    Min. 2 days
  5. Tygon Tubing 3350 (Inch Size)
    Tygon Tygon Tubing 3350 (Inch Size)
    The inner surface is excellent in smoothness and there is almost no residue accumulation. The surface is hydrophobic and has very little eluate, so it does not affect the purity of the fluid.
    Tube Length (m)  15  Maximum Operating Temperature (℃)  200℃  Specification  Autoclavable 
    from S$279.90
    Min. 13 days
  6. Non-plasticizer tube (Versylon tube)
    Tygon Non-plasticizer tube (Versylon tube)
    Since it does not contain a plastic material, it has very little elution. Suitable for PVC, plasticizer, and dioxin countermeasures. It has flexibility and heat resistance comparable to PVC. Since the tube is transparent, you can visually check the inside. Its flexibility makes it suitable for ro... Read More
    Length (m)  15  Maximum Operating Temperature (℃)  57  Material  Olefin elastomer 
    from S$329.90
    Min. 13 days
  7. Tygon E. Lab Tube
    MasterFlex Tygon E. Lab Tube
    For general experiments. Hard to deteriorate and oxidize. Adhesive to glass and metal. Non-toxic, transparent. * The values in the temperature range are static and material durable temperatures.
    Temperature Range (℃)  ‐46~74  Tolerance  ±0.18  Color  Transparent 
    from S$169.90
    Min. 7 days
  8. Tygon Tubing SE-200
    Tygon Tygon Tubing SE-200
    The combination of the Tygon tube and the fluororesin layer on the inner surface provides excellent chemical resistance.
    Embrittlement Temperature (℃)  -40  Tube Length (m)  15  Maximum Operating Temperature (℃)  77℃ 
    from S$389.90
    Min. 12 days
  9. Tygon Tubing 3350 (mm Size)
    Tygon Tygon Tubing 3350 (mm Size)
    It has excellent inner surface smoothness and can prevent the retention of particle components. It elutes little and does not affect the fluid.
    Operating Temperature Range (℃)  -80~+204  Material  Platinum vulcanized silicon  Standard Length (m)  Up to 15 
    from S$329.90
    Min. 13 days
  10. Tygon tube 3355L (mm)
    Tygon Tygon tube 3355L (mm)
    When used with a roller pump, it has about 5 times the life of a silicone tube. It has excellent inner surface smoothness and can prevent the retention of particle components. Since a platinum compound is used as a vulcanizing agent, there is little elution. Conforms to USP class VI and FDA stand... Read More
    Length (m)  15 
    from S$639.90
    Min. 7 days
  11. Versilon tube SE-200
    SANSYO Versilon tube SE-200
    The combination of the Tygon tube and the fluororesin layer (FEP) on the inner surface provides excellent chemical resistance. The tube is transparent and you can see the inside. It can be used without breaking even if the bending radius is small.
    Length (m)  15 (50 feet)  Color  Transparent 
    from S$299.90
    Min. 9 days
  12. Tygon Tube SE-200
    ARAM Tygon Tube SE-200
    Uses a polyvinyl chloride-based material with excellent flexibility and transparency for the outer layer. The inner layer uses a chemically inert fluoropolymer (FEP) and has excellent chemical resistance.
    Length (m)  About 15  Standard  USP Class IV, FDA (food use) 
    from S$299.90
    Min. 7 days
  13. Tygon Tube LMT-55
    ARAM Tygon Tube LMT-55
    A tube with excellent corrosion resistance, chemical resistance, weather resistance, and wear resistance. It can be firmly attached to glass tubes, metal tubes, etc.
    Length (m)  About 15 
    from S$48.99
    Min. 5 days
  14. Tygon vacuum tube E-3603 (inch size)
    Tygon Tygon vacuum tube E-3603 (inch size)
    Since the Tygon vacuum tube is chemically inert, it can be used in a corrosive atmosphere and does not affect the analysis results. Since it is transparent, you can see the dirt caused by pump oil.
    Maximum Operating Temperature (℃)  74  Length (m)  15  Color  Transparent 
    from S$1,099.00
    Min. 46 days
  15. Tygon Tube LMT-55
    KENIS Tygon Tube LMT-55
    A tube with excellent corrosion resistance, chemical resistance, weather resistance, and wear resistance. It can be used with many inorganic chemicals handled in the laboratory and hardly oxidizes or denatures liquids. It is tasteless and odorless, and there is very little contamination due to me... Read More
    Embrittlement Temperature (℃)  -50  Maximum Operating Pressure (MPa)  0.15  Water Absorption Rate (%)  0.24  Specific Gravity  1.18  Tensile Strength (MPa)  11.4  Elongation(%)  450  Maximum Operating Temperature (℃)  74  Hardness  A55  Material  Vinyl chloride 
    from S$86.99
    Min. 5 days
  16. Tygon Tube LMT-55
    KENIS Tygon Tube LMT-55
    Length (m)  About 15 
    from S$199.90
    Min. 11 days
  17. Tygon Tube 15m
    Saint-Gobain Tygon Tube 15m
    Length (m)  15  Maximum Operating Temperature (℃)  74 
    from S$39.99
    Min. 4 days
  18. Tygon Tube SE-200
    SANSYO Tygon Tube SE-200
    The combination of the Tygon tube and the fluororesin layer (FEP) on the inner surface provides excellent chemical resistance. The tube is transparent and you can see the inside. It can be used without breaking even if the bending radius is small.
    Inner Diameter (Φmm)  12.70  Length (m)  15 (50 feet)  Outer Diameter (Φmm)  19.05  Outer diameter (Φ inch)  3/4  Color  Transparent  Inner diameter (Φ inch)  1/2 
    from S$1,299.00
    Min. 9 days
  19. Tygon S3E-LFL tube 3m
    Saint-Gobain Tygon S3E-LFL tube 3m
    The Tygon S3 E-LEL is the successor to the Tygon LFL for roller pumps and does not use DEHP. The longest roller pump life of any Tygon product reduces the frequency of tube replacement and increases production efficiency. The Tygon S3 E-LFL has excellent wear resistance and has the feature that w... Read More
    Length (m) 
    from S$899.90
    Min. 4 days
  20. Vacuum tube 15m
    Saint-Gobain Vacuum tube 15m
    The Tygon E-3603 vacuum tube is transparent and offers longer life and better performance than the rubber tubes used in traditional vacuum pumps. It is a successor to Tygon R-3603 vacuum tube and does not contain DEHP. The Tygon E-3603 vacuum tube has a thick tube wall and can withstand vacuums u... Read More
    Embrittlement Temperature (℃)  -50  Water Absorption Rate (%)  0.24  Specific Gravity  1.18  Tensile Strength (MPa)  11.4  Length (m)  15  Elongation(%)  450  Hardness (Shore A)  55  Compression Set (%)  61  Maximum Operating Temperature (℃)  74  Specification  Autoclave 120 ℃, 30 minutes: Possible  Color  Transparent 
    from S$1,099.00
    Min. 4 days
  21. Versilon SE-200 15m
    Saint-Gobain Versilon SE-200 15m
    Transfer of various chemicals ・ Pharmaceutical process ・ Pharmaceutical filling process Adhesive transfer ・ Semiconductor icon process ・ Fertilizer / pesticide transfer
    Specific Gravity  1.45  Tensile Strength (MPa)  1.52  Length (m)  15  Elongation(%)  390  Compression Set (%)  57  Hardness (Shore A)  67  Maximum Operating Temperature (℃)  74  Water Absorption Rate (%)  <0.01  Specification  Autoclave 120 ℃, 30 minutes: Impossible  Color  Transparent 
    from S$299.90
    Min. 4 days
  22. Tygon 3355L 15m
    Saint-Gobain Tygon 3355L 15m
    Ideal for use with roller pumps. Due to platinum vulcanization, elution is extremely low. Conforms to the following standards: USP Class VI.
    Length (m)  15 
    from S$639.90
    Min. 4 days
  23. Tygon tube (A60G)
    MasterFlex Tygon tube (A60G)
    Best for vacuum / pressure applications. Very long life. Resistant to room temperature and heated ozone. Strong against acids / alkalis. The black color makes dirt and dust inconspicuous. Insulation property Less aging and less likely to oxidize. Highly insulated electrically. * The values in the... Read More
    Color  Black  Tolerance  ±0.18  Temperature Range (℃)  ‐59~132 
    Discontinued
  24. Tygon Tube SE-200 (mm)
    Tygon Tygon Tube SE-200 (mm)
    The chemical resistance of fluororesin (FEP) can be used as it is. Combined with Tygon, it will not break even in a narrow space or with a small bending radius. The tube is transparent and the inside is not as difficult to see as before. Since FEP is used for the inner layer, it does not affect t... Read More
    Length (m)  15 
    Discontinued
  25. Tygon Lab Tube E-3603 (mm size)
    Tygon Tygon Lab Tube E-3603 (mm size)
    For physics and chemistry analysis, biotechnology, pharmaceuticals, food, beverages, ink, developer transfer, battery manufacturing, and various cleaning equipment. Excellent chemical resistance. Next-generation transparent flexible tube. Next-generation tube that is transparent and flexible with... Read More
    Length (m)  15 
    Rating:
    100%
    Discontinued
  26. Tygon tube SE-200 (inch size)
    Tygon Tygon tube SE-200 (inch size)
    The chemical resistance of fluororesin (FEP) can be used as it is. Combined with Tygon, it will not break even in a narrow space or with a small bending radius. The tube is transparent and the inside is not as difficult to see as before. Since FEP is used for the inner layer, it does not affect t... Read More
    Length (m)  15 
    Discontinued
  27. Tygon tube 3355L (inch size)
    Tygon Tygon tube 3355L (inch size)
    When used with a roller pump, it has about 5 times the life of a silicone tube. It has excellent inner surface smoothness and can prevent the retention of particle components. Since a platinum compound is used as a vulcanizing agent, there is little elution. Conforms to USP class VI and FDA stand... Read More
    Length (m)  15 
    Discontinued
  28. Tygon Lab Tube R-3603 (inch size)
    Tygon Tygon Lab Tube R-3603 (inch size)
    It is transparent and flexible, and can be used for many inorganic chemicals handled in the laboratory. It rarely oxidizes or denatures fluids. It can be easily and quickly attached to hard pipes. It is resistant to cracking even when used for a long time, and has a lower gas permeability than ru... Read More
    Embrittlement Temperature (℃)  -50  Water Absorption Rate (%)  0.24  Specific Gravity  1.18  Tensile Strength (MPa)  11.4  Length (m)  15  Elongation(%)  450  Hardness  55  Maximum Operating Temperature (℃)  74  Color  Transparent  Material  Vinyl chloride 
    Rating:
    100%
    Discontinued
  29. Tygon R tube LMT-55
    AS ONE Tygon R tube LMT-55
    It has a wide range of corrosion resistance and is resistant to acids / alkalis and oils / water, as well as many solvents (excluding ketones / esters and some aromatic hydrocarbons). It has abrasion resistance and aging resistance, and guarantees a smooth flow. It is non-toxic, tasteless and odo... Read More
    Embrittlement Temperature (℃)  -50  Maximum Operating Temperature (℃)  74  Material  PVC (vinyl chloride resin)  Standard Length (m)  Up to 15 
    Rating:
    100%
    Discontinued
  30. Tygon Lab Tube E-3603 (inch size)
    Tygon Tygon Lab Tube E-3603 (inch size)
    Discontinued
  31. Tygon Tube R-3603
    Tygon Tygon Tube R-3603
    It has a wide range of corrosion resistance and is resistant to acids, alkalis and oils, water, and many solvents (excluding ketones, esters and some aromatic hydrocarbons). It has abrasion resistance and aging resistance, and guarantees a smooth flow. It is non-toxic, tasteless and odorless, and... Read More
    Tube Length (m)  15  As ONE Part Number  6-587-01  Maximum Operating Temperature (℃)  74℃  Specification  Autoclavable  Inner diameter x outer diameter x wall thickness (mm)  Φ0.8×Φ2.38×0.80 
    Discontinued
  32. Norprene food and beverage tube A-60F
    KENIS Norprene food and beverage tube A-60F
    Discontinued
  33. Tygon Lab Tube R-3603
    Tygon Tygon Lab Tube R-3603
    It is transparent and flexible, and can be used for many inorganic chemicals handled in the laboratory. It rarely oxidizes or denatures fluids. It can be easily and quickly attached to hard pipes. It is resistant to cracking even when used for a long time, and has a lower gas permeability than ru... Read More
    Embrittlement Temperature (℃)  -50  Water Absorption Rate (%)  0.24  Specific Gravity  1.18  Tensile Strength (MPa)  11.4  Length (m)  15  Tear Strength (kN/m)  22  Elongation(%)  450  Hardness  55 (Shore A15sec)  Maximum Operating Temperature (℃)  74  Color  Transparent  Material  Vinyl chloride 
    Discontinued
  34. Tygon Tube R-3607
    Tygon Tygon Tube R-3607
    The inner diameter and wall thickness of the tube can be identified by the combination of the stopper colors. -You can select the material suitable for the fluid from each tube material of Daigon R-3607, Full Run F-5500-A, and Farmed. -Can be used for small diameter roller pumps used in automatic... Read More
    Overall Length A (mm)  381  length between stoppers B (mm)  152 
    Discontinued
  35. Tygon Tube 2075
    Tygon Tygon Tube 2075
    It has excellent chemical resistance, transparency and flexibility. It is almost unaffected by acids, bases, ketones, salts and alcohol. Since it does not contain plasticizer, it does not contaminate the fluid.
    Tube Length (m)  15  Maximum Operating Temperature (℃)  52℃  Specification  Autoclavable  Material  Olefin elastomer 
    Discontinued
  36. Tygon tube LFL (inch size)
    Tygon Tygon tube LFL (inch size)
    Tygon LFL is a tube developed for roller pumps and has about 20 times longer tube life than Tygon R-3603. It has low gas permeability, very low elution, and is FDA and USP Class VI compliant. Suitable for biotechnology, food, physics and chemistry, etc.
    Discontinued
  37. Tygon tube
    Tokyo Glass Kikai (TGK) Tygon tube
    It has excellent inorganic solution resistance and is the most versatile tube among the four types of tubes. A tube that is not easily affected by oxidizing substances and has little deterioration. Since the tube is transparent and has excellent flexibility, the flow of liquid can be visually obs... Read More
    Type  Tygon®; tube 
    Discontinued
View : Grid List
Filter

37 Item(s)

Set Ascending Direction