All Category

Viton Tubes for Experiment & Research

View : Grid List
Filter

12 Item(s)

Set Ascending Direction
  1. Fluoro Rubber Tube
    TIGERS POLYMER Fluoro Rubber Tube
    It has excellent heat resistance, ozone resistance, and weather resistance. The operating temperature is -10 to + 200 ° C. It is widely used in the field of physics and chemistry.
    Operating Temperature Range (℃)  -10~200  Tensile Strength (MPa)  12.1  Elongation (%)  490  Hardness (Durometer A)  71  Color  Black  Material  Fluororubber 
    Rating:
    91%
    from S$13.99
    Min. 2 days
  2. Aramfron
    ARAM Aramfron
    Because it is transparent, you can clearly see the flow of liquid in the fluororubber tube. It has excellent safety with almost no extraction or elution by solvents, chemicals, or foods. (Compliant with Ministry of Health and Welfare Notification No. 20) Since it is radiation cross-linked, it doe... Read More
    Length (m)  Tensile Strength (MPa)  2.5  Maximum Operating Temperature (℃)  200  Elongation (%)  460  Hardness (Shore A)  67  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Fluororubber  Color  Transparent 
    from S$38.99
    Min. 6 days
  3. Viton round string (fluoro rubber)
    KENIS Viton round string (fluoro rubber)
    Length (m) 
    from S$38.99
    Min. 11 days
  4. Fluoro Rubber Tubing
    Viton Fluoro Rubber Tubing
    It has strong heat resistance, chemical resistance, and solvent resistance. It has the unique property of a rubber-like elastic body, and is an excellent special synthetic rubber among rubbers.
    Length (m)  Inner Dia. x Outer Dia. (Φmm)  19×24  Outer Diameter (Φmm)  24  As ONE Part Number  6-593-13  Material  Fluororubber 
    from S$299.90
    Min. 7 days
  5. FAD Viton Tube
    YAMATO SCIENTIFIC FAD Viton Tube
    It is FDA (Food and Drug Administration) licensed (authorization number: FDA21CFR177.2600) and is ideal for use in food and laboratories. High level of chemical resistance and corrosion resistance even at high temperatures. It is used as a liquid feed pump by setting it with the motor drive unit ... Read More
    Mass (g)  1300  Trusco Part No.  466-2954  Outer Diameter (Φmm)  11.42  Inner Diameter (Φmm)  6.4  Operating Temperature Range  -32~205℃  Operating Pressure (MPa)  0.13  Overall Length (m)  7.5  Material  Viton 
    Discontinued
  6. FAD Viton Tube
    YAMATO SCIENTIFIC FAD Viton Tube
    It is FDA (Food and Drug Administration) licensed (authorization number: FDA21CFR177.2600) and is ideal for use in food and laboratories. High level of chemical resistance and corrosion resistance even at high temperatures. It is used as a liquid feed pump by setting it with the motor drive unit ... Read More
    Operating Temperature Range  -32~205℃  Inner Diameter (Φmm)  0.8  Overall Length (m)  7.5  Operating Pressure (MPa)  0.17  Trusco Part No.  466-2890  Outer Diameter (Φmm)  4.1  Mass (g)  200  Material  Viton 
    Discontinued
  7. FAD Viton Tube
    YAMATO SCIENTIFIC FAD Viton Tube
    It is FDA (Food and Drug Administration) licensed (authorization number: FDA21CFR177.2600) and is ideal for use in food and laboratories. High level of chemical resistance and corrosion resistance even at high temperatures. It is used as a liquid feed pump by setting it with the motor drive unit ... Read More
    Operating Temperature Range  -32~205℃  Operating Pressure (MPa)  0.17  As ONE Part Number  1-1649-03  Inner Diameter (Φmm)  3.1  Mass (g)  300  Trusco Part No.  466-2920  Outer Diameter (Φmm)  6.5  Overall Length (m)  7.5  Material  Viton 
    Discontinued
  8. FAD Viton Tube
    YAMATO SCIENTIFIC FAD Viton Tube
    It is FDA (Food and Drug Administration) licensed (authorization number: FDA21CFR177.2600) and is ideal for use in food and laboratories. High level of chemical resistance and corrosion resistance even at high temperatures. It is used as a liquid feed pump by setting it with the motor drive unit ... Read More
    Operating Pressure (MPa)  0.17  Trusco Part No.  466-2903  Mass (g)  300  Operating Temperature Range  -32~205℃  Material  Viton  Inner Diameter (Φmm)  1.6  Overall Length (m)  7.5  Outer Diameter (Φmm)  4.9~5.0 
    Discontinued
  9. FAD Viton Tube
    YAMATO SCIENTIFIC FAD Viton Tube
    It is FDA (Food and Drug Administration) licensed (authorization number: FDA21CFR177.2600) and is ideal for use in food and laboratories. High level of chemical resistance and corrosion resistance even at high temperatures. It is used as a liquid feed pump by setting it with the motor drive unit ... Read More
    Outer Diameter (Φmm)  11.3  Trusco Part No.  466-2946  Operating Pressure (MPa)  0.07  Overall Length (m)  7.5  Material  Viton  Operating Temperature Range  -32~205℃  Mass (g)  600  Inner Diameter (Φmm)  7.9 
    Discontinued
  10. FAD Viton Tube
    YAMATO SCIENTIFIC FAD Viton Tube
    It is FDA (Food and Drug Administration) licensed (authorization number: FDA21CFR177.2600) and is ideal for use in food and laboratories. High level of chemical resistance and corrosion resistance even at high temperatures. It is used as a liquid feed pump by setting it with the motor drive unit ... Read More
    Operating Temperature Range  -32~205℃  Trusco Part No.  466-2938  Material  Viton  Outer Diameter (Φmm)  9.7~9.8  Mass (g)  600  Overall Length (m)  7.5  Operating Pressure (MPa)  0.1  Inner Diameter (Φmm)  6.4 
    Discontinued
  11. FAD Viton Tube
    YAMATO SCIENTIFIC FAD Viton Tube
    It is FDA (Food and Drug Administration) licensed (authorization number: FDA21CFR177.2600) and is ideal for use in food and laboratories. High level of chemical resistance and corrosion resistance even at high temperatures. It is used as a liquid feed pump by setting it with the motor drive unit ... Read More
    Trusco Part No.  466-2962  Inner Diameter (Φmm)  4.8  Outer Diameter (Φmm)  8.1~8.2  Mass (g)  500  Material  Viton  Operating Temperature Range  -32~205℃  Overall Length (m)  7.5  Operating Pressure (MPa)  0.13 
    Discontinued
  12. FAD Viton Tube
    YAMATO SCIENTIFIC FAD Viton Tube
    It is FDA (Food and Drug Administration) licensed (authorization number: FDA21CFR177.2600) and is ideal for use in food and laboratories. High level of chemical resistance and corrosion resistance even at high temperatures. It is used as a liquid feed pump by setting it with the motor drive unit ... Read More
    Trusco Part No.  466-2911  Overall Length (m)  7.5  Mass (g)  1000  Operating Pressure (MPa)  0.17  Inner Diameter (Φmm)  4.8  Outer Diameter (Φmm)  9.8~10.0  Operating Temperature Range  -32~205℃  Material  Viton 
    Discontinued
View : Grid List
Filter

12 Item(s)

Set Ascending Direction