All Category

PharMed Tubes for Experiment & Research

Fermed tube is a tube used for roller pumps. It is used for vaccine manufacturing and processes that use cell culture media equipment and aseptic filling line media. It uses a thermoplastic elastomer polymer material, is biocompatible and has a longer life than a silicone tube. In addition, gas permeability is low compared to silicone tubes, so it is suitable for fermentation, synthesis, purification, and cell culture that are easily affected by external factors. Can be used for fluids that are easy to clean. We also handle small tube roller pumps that can be incorporated into a variety of equipment suitable for use with farmed tubes.
View : Grid List
Filter

25 Item(s)

Set Ascending Direction
  1. Farmed Tube BPT for Pharmaceutical / Bio (mm)
    Tygon Farmed Tube BPT for Pharmaceutical / Bio (mm)
    Farmed BPT tubing combines biocompatibility with long life in roller pumps, making it suitable for life science applications. It has lower gas permeability than silicone tubing. It is suitable for fermentation, synthesis, separation, purification, etc. and can be safely used for cell culture that... Read More
    Heat Resistance Temperature (℃)  135  Hardness (Shore A)  64  Length (m)  7.5  Color  Beige  Material  Thermoplastic elastomer system  Applicable Standard  USP Class VI 
    Rating:
    100%
    from S$359.90
    Min. 7 days
  2. ParMed Tubing BPT for Pharmaceutical / Bio (Inch)
    Tygon ParMed Tubing BPT for Pharmaceutical / Bio (Inch)
    Longer life than silicone tubing when used in roller pumps. Supports autoclave sterilization and gamma ray sterilization. Aseptic heat welding is possible. A process that uses vaccine production, culture equipment, filtration equipment, diagnostic equipment, and sterile filling line medium.
    from S$199.90
    Min. 2 days
  3. ParMed Pharmaceuticals Bio Tubing BPT
    Saint-Gobain ParMed Pharmaceuticals Bio Tubing BPT
    When used in roller pumps, it has about 30 times the life of silicone tubing, saving you the trouble of replacing the tubing. A safe tube that is compatible with USP Class VI and has no cytotoxicity or hemolysis, and can be used for dispensing and bioanalytical applications. It has low gas permea... Read More
    Heat Resistance Temperature (℃)  135  Material  Thermoplastic elastomer system 
    from S$169.90
    Min. 2 days
  4. Silicone Tube for Tubing Pump
    AS ONE Silicone Tube for Tubing Pump
    For tubing pump set.
    from S$69.99
    Min. 4 days
  5. Flow Tubing
    GILSON Flow Tubing
    PVC flow tube for Mini Pulse 3.
    from S$12.99
    Min. 13 days
  6. Tube for Pump Pumpsil 1. For 6t
    Watson Marlow Tube for Pump Pumpsil 1. For 6t
    Optimal for biocompatible foods and pharmaceuticals without the leaching of additives and plasticizers Platinum vulcanized autoclave sterilizable USP Class VI certified
    Material  Platinum vulcanized silicon 
    from S$459.90
    Min. 4 days
  7. Tube for Pump Pumpsil 2. For 4t
    Watson Marlow Tube for Pump Pumpsil 2. For 4t
    Optimal for biocompatible foods and pharmaceuticals without the leaching of additives and plasticizers Platinum vulcanized autoclave sterilizable USP Class VI certified * We do not deliver to private homes (detached houses / apartments).
    Material  Platinum vulcanized silicon 
    from S$779.90
    Min. 4 days
  8. Tube for Pump Marprene 1. For 6t
    Watson Marlow Tube for Pump Marprene 1. For 6t
    Thermoplastic resin has a long life. Chemical resistant. Bioprene recycled products
    Material  PP+EPDM 
    from S$779.90
    Min. 4 days
  9. Tube for Pump Bioprene 1. For 6t
    Watson Marlow Tube for Pump Bioprene 1. For 6t
    Thermoplastic resin has a long life. Chemical resistant. Autoclave sterilization is possible. 100% virgin material. USP Class VI Certification
    Material  PP+EPDM 
    from S$899.90
    Min. 8 days
  10. Tube for Pump PureWeld 4. For 8t
    Watson Marlow Tube for Pump PureWeld 4. For 8t
    Aseptic. Can be welded. Heat seal is possible. USP Class VI certification. Autoclave sterilization is possible. Minimal peeling inside the tube * We do not deliver to private homes (detached houses / apartments).
    Type  FDA CFR 177.1816 certification  Material  SEBS 
    from S$1,699.00
    Min. 95 days
  11. Roller Pump Tubing
    Tygon Roller Pump Tubing
    from S$589.90
    Min. 65 days
  12. Silicone Tube for Tubing Pump
    AS ONE Silicone Tube for Tubing Pump
    For micro tube pump set.
    Wall Thickness (mm)  0.8  As ONE Part Number  1-3519-03  Inner Diameter (Φmm)  2.4  Outer Diameter (Φmm)  Specification  Silicon tube, with 3 stoppers, front lab 
    from S$109.90
    Min. 13 days
  13. Tube for Pump Marprene 2. For 4t
    Watson Marlow Tube for Pump Marprene 2. For 4t
    Thermoplastic resin has a long life. Chemical resistant. Bioprene recycled products * We do not deliver to private homes (detached houses / apartments).
    Material  PP+EPDM 
    from S$1,499.00
    Min. 8 days
  14. Tube for Pump
    Watson Marlow Tube for Pump
    Aseptic. Can be welded. Heat seal is possible. USP Class VI certification. FDAC FR177.1815 certification. Autoclave sterilization is possible. Minimal peeling inside the tube
    As ONE Part Number  62-9203-85  Specification  Code number: 942.0064.024  Material  SEBS 
    from S$639.90
    Min. 96 days
  15. Farmed tube
    KENIS Farmed tube
    Length (m)  7.5 
    from S$199.90
    Min. 11 days
  16. Pharmed Tube 6.0×10.0Φ 7.5m
    Saint-Gobain Pharmed Tube 6.0×10.0Φ 7.5m
    Longer life than silicone tubing when used in roller pumps. Autoclave sterilization and gamma ray sterilization are possible. *Cannot be used for food
    Inner Dia. x Outer Dia. (Φmm)  6.0×10.0  Length (m)  7.5 
    from S$389.90
    Min. 123 days
  17. Tube for Pump Bioprene 2. For 4t
    Watson Marlow Tube for Pump Bioprene 2. For 4t
    Thermoplastic resin has a long life. Chemical resistant. Autoclave sterilization is possible. 100% virgin material. USP Class VI Certification * We do not deliver to private homes (detached houses / apartments).
    Material  PP+EPDM 
    from S$1,699.00
    Min. 8 days
  18. Tube for Pump PureWeld3. For 2t
    Watson Marlow Tube for Pump PureWeld3. For 2t
    Aseptic. Can be welded. Heat seal is possible. USP Class VI certification. Autoclave sterilization is possible. Minimal peeling inside the tube
    Material  SEBS 
    from S$999.00
    Min. 95 days
  19. Farmed tube 7.5m
    Tokyo Glass Kikai (TGK) Farmed tube 7.5m
    The Fermed BPT tube combines biocompatibility with long life in roller pumps, making it suitable for life science applications. It has lower gas permeability than silicone tube. It is suitable for fermentation, synthesis, separation, purification, etc. and can be safely used for cell culture that... Read More
    Embrittlement Temperature (℃)  -59  Water Absorption Rate (%)  0.30  Specific Gravity  0.98  Autoclave availability  120 ℃, 30 minutes, possible  Maximum Operating Temperature (℃)  135  Compression Set (%)  27  Elongation(%)  375  Tensile Strength (MPa)  6.9  Hardness (Shore A)  64  Tube Length (m)  7.5  Color  Beige  Material  Thermoplastic elastomer system  Applicable Standard  USP class VI 
    from S$179.90
    Min. 5 days
  20. Flow Tubing Viton
    GILSON Flow Tubing Viton
    Viton flow tube for mini pulse 3.
    Material  Viton 
    from S$77.99
    Min. 33 days
  21. Tube for Pumps PureWeld 1.6
    Watson Marlow Tube for Pumps PureWeld 1.6
    Aseptic. Can be welded. Heat seal is possible. USP Class VI certification. Autoclave sterilization is possible. Minimal peeling inside the tube
    Material  SEBS 
    from S$299.90
    Min. 13 days
  22. Farmed tube 7.5m
    Saint-Gobain Farmed tube 7.5m
    The Fermed BPT tube combines biocompatibility with long life in roller pumps, making it suitable for life science applications. Has lower gas permeability than silicone tubes. It is suitable for fermentation, synthesis, separation, purification, etc. and can be safely used for cell culture that i... Read More
    Embrittlement Temperature (℃)  -59  Water Absorption Rate (%)  0.30  Specific Gravity  0.98  Outer diameter (Φ inch)  1/2(12.70)  Inner diameter (Φ inch)  1/4(6.35)  Outer Diameter (Φmm)  12.70  Autoclave availability  120 ℃, 30 minutes, possible  Maximum Operating Temperature (℃)  135  Compression Set (%)  27  Elongation(%)  375  Inner Diameter (Φmm)  6.35  Tensile Strength (MPa)  6.9  Hardness (Shore A)  64  Tube Length (m)  7.5  Color  Beige  Material  Thermoplastic elastomer system  Applicable Standard  USP class VI 
    from S$599.90
    Min. 4 days
  23. Farmed tube
    Tokyo Glass Kikai (TGK) Farmed tube
    The inner diameter and wall thickness of the tube can be identified by the combination of the stopper colors. -You can select the material suitable for the fluid from each tube material of Daigon R-3607, Full Run F-5500-A, and Farmed. -Can be used for small diameter roller pumps used in automatic... Read More
    Overall Length A (mm)  381  Quantity  length between stoppers B (mm)  152 
    Discontinued
  24. Farmed BPT tube
    Tokyo Glass Kikai (TGK) Farmed BPT tube
    When using a tube pump, it has a lifespan of 5 to 10 times that of a silicone tube, there is no concern about liquid leakage due to cracks, and the trouble of replacing the tube can be saved. It has a wide continuous use temperature of -51 to 135 ° C and can be sterilized by autoclave. Compared t... Read More
    Color  Beige  Material  Thermoplastic elastomer system 
    Discontinued
  25. Tube for roller pump (Farmed BPT tube)
    Tygon Tube for roller pump (Farmed BPT tube)
    It is about 30 times more durable than silicone tubes. Has excellent gas barrier resistance, ozone resistance, and chemical resistance. It is compatible with USP Class VI and is not cytotoxic or hemolytic.
    Length (m)  7.5  Material  Thermoplastic elastomer 
    Discontinued
View : Grid List
Filter

25 Item(s)

Set Ascending Direction