All Category

Vinyl Tubes / Hoses for Experiment & Research

View : Grid List
Filter

22 Item(s)

Set Ascending Direction
  1. Vinyl Tubing
    AS ONE Vinyl Tubing
    ※※ Please check the length. It will be a cut product. * Even if you order more than one, it will be delivered as a 1m cut product. As shown in the image of 33153547, it may be a product with printing. Please note that you cannot choose.
    Operating Temperature Range (℃)  -20~60  Length (m)  Material  Soft PVC (vinyl chloride resin) 
    Rating:
    81%
    from S$0.44
    Min. 2 days
  2. Vinyl pipe
    ARAM Vinyl pipe
    Heat Resistance Temperature (℃)  Approx. 70 (no load)  Material  Soft vinyl chloride 
    Rating:
    93%
    from S$9.79
    Min. 2 days
  3. Transparent Vinyl Hose (10M)
    Artec Transparent Vinyl Hose (10M)
    Color  Transparent  Material  Soft vinyl chloride  Outer Diameter (Φmm)  10  Inner Diameter (Φmm) 
    Rating:
    83%
    from S$22.99
    Min. 2 days
  4. Soft vinyl tube (PVC)
    KOKUGO Soft vinyl tube (PVC)
    Transparent, flexible and lightweight. There are many sizes.
    Color  Transparent 
    Rating:
    90%
    from S$0.49
    Min. 2 days
  5. Toaron-G Tube
    KOKUGO Toaron-G Tube
    It has excellent ultra-high elasticity, transparency, and cold resistance. It has excellent chemical resistance, weather resistance, ozone resistance, sulfurization resistance, and repeated compressibility.
    Operating Temperature Range (℃)  -40~+70  Material  PVC (vinyl chloride resin) 
    from S$9.79
    Min. 2 days
  6. Vinyl Tube Hose
    AS ONE Vinyl Tube Hose
    A tube with excellent chemical resistance, weather resistance, and abrasion resistance, and with the same flexibility as a rubber tube. * Please check the length. It will be a cut product.
    Heat Resistance Temperature (℃)  -20~60  Length (m)  10  Material  Soft PVC (vinyl chloride resin) 
    from S$28.99
    Min. 2 days
  7. Unitube
    SANSYO Unitube
    Chemical resistance resistant to acids and alkalis. As it has excellent oil resistance, it can be used for intake and exhaust of vacuum pumps. W size can be pressurized and pulled. Has excellent ozone resistance. Temperature range: -50 ° C to 115 ° C. It is translucent and can be observed in the ... Read More
    Temperature Range (℃)  -50~115  Material  PVC / polymer specifications  Color  Translucent  Length (m) 
    from S$5.69
    Min. 7 days
  8. Tetron blade hose
    HAKKO Tetron blade hose
    Length (m) 
    Rating:
    100%
    from S$2.79
    Min. 7 days
  9. SOLEX Flexible Tubing(1m)
    ARAM SOLEX Flexible Tubing(1m)
    Due to its elasticity and flexibility, it is easy to handle when inserting. It is chemically stable and has excellent chemical resistance. However, it may dissolve in aromatic hydrogen-based chemicals. It has excellent weather resistance, and there is no worry of hardening, stickiness, and cracki... Read More
    Operating Temperature Range (℃)  -40~+60  Embrittlement Temperature (℃)  -50  Material  Soft PVC (vinyl chloride resin 
    from S$1.99
    Min. 2 days
  10. Soft vinyl tube
    KOKUGO Soft vinyl tube
    It is transparent, flexible and lightweight. There are many sizes. For general water supply and drainage, such as various mechanical parts and various protective covers
    from S$1.49
    Min. 4 days
  11. Sanlon V tube
    SANSYO Sanlon V tube
    It is a high-grade vinyl polymer tube that is cold-resistant and does not harden even in winter. Good transparency. Harmless. Strong impact resilience.
    Length (m)  10 
    from S$17.99
    Min. 9 days
  12. Vinyl tube made of soft PVC
    SANSYO Vinyl tube made of soft PVC
    Material  Soft PVC  Length (m) 
    from S$27.99
    Min. 7 days
  13. Transparent PVC Tubing (Millimeter Size)
    NALGENE Transparent PVC Tubing (Millimeter Size)
    Has a wide range of chemical resistance. Conforms to FDA standards. It is non-toxic and has low extract properties.
    Operating Temperature Range (℃)  -32~+71℃  Material  PVC (vinyl chloride resin) 
    from S$469.90
    Min. 8 days
  14. Pearl tube
    eastsidemed Pearl tube
    For oxygen extension / aspirator
    from S$97.99
    Min. 8 days
  15. Pressure resistant vinyl tube spring hose
    SANSYO Pressure resistant vinyl tube spring hose
    from S$6.19
    Min. 7 days
  16. Connection dough tube PX lab tube
    Tokyo Glass Kikai (TGK) Connection dough tube PX lab tube
    Lab tube with improved mechanical strength makes it easy and secure to prevent it from falling off. * Common data for borosilicate glass and quartz glass. * Lab tube is not a pressure resistant tube.
    Material  Borosilicate glass 
    from S$35.99
    Min. 23 days
  17. Connection fabric tube Quartz lab tube
    Tokyo Glass Kikai (TGK) Connection fabric tube Quartz lab tube
    Lab tube with improved mechanical strength makes it easy and secure to prevent it from falling off. * Common data for borosilicate glass and quartz glass. * Lab tube is not a pressure resistant tube.
    from S$199.90
    Min. 23 days
  18. Pressure resistant vinyl tube (with spring) Chemihose SP
    KENIS Pressure resistant vinyl tube (with spring) Chemihose SP
    Inner Diameter (Φmm)  32  Dimension (mm)  32×41 
    from S$48.99
    Min. 11 days
  19. Pressure resistant vinyl tube (with spring) Chemihose SP 25 × 33
    KENIS Pressure resistant vinyl tube (with spring) Chemihose SP 25 × 33
    from S$35.99
    Min. 11 days
  20. Vinyl Tubing Soft Transparent
    Tokyo Glass Kikai (TGK) Vinyl Tubing Soft Transparent
    Color  Transparent 
    from S$0.96
    Min. 5 days
  21. Vinyl Tube Soft PVC Made
    SANSYO Vinyl Tube Soft PVC Made
    A transparent and flexible tube.
    Material  Soft PVC  Color  Transparent  Length (m) 
    Rating:
    87%
    Discontinued
  22. Nargin tube PVC
    NALGENE Nargin tube PVC
    This autoclaveable tube is made of high quality resin material and special plasticizers and does not use any fillers or bulking agents. It has a wide range of chemical resistance, stable dimensions, and no worries about hardening or discoloration. The material meets the standards of the FDA's... Read More
    Discontinued
View : Grid List
Filter

22 Item(s)

Set Ascending Direction