All Category

Polyurethane Tubes for Experiment & Research

View : Grid List
Filter

9 Item(s)

Set Ascending Direction
  1. Urethane Tube (U-Soft)
    AS ONE Urethane Tube (U-Soft)
    Since it is an ether polyurethane, it has excellent hydrolysis resistance.
    Length (m)  20  Withstand Pressure (MPa [kgf/cm2])  About 0.8 [8] at 20 ℃  Material  Soft urethane  Color  Transparent 
    from S$28.99
    Min. 2 days
  2. Polyurethane (PU) Tube
    AS ONE Polyurethane (PU) Tube
    It has excellent flexibility and is suitable for compact piping that requires a small curved radius. Convenient marks for cutting are displayed at intervals of 500 mm. * When connecting to a one-touch fitting and using water, use an insert ring (sold separately).
    Operating Vacuum Pressure (kPa)  -100  Operating Temperature Range (℃)  -15~+60  Maximum Operating Pressure (MPa)  0.8(at20℃・65%RH)  Length (m)  20  Color  Black  Material  PU (polyurethane)  Suitable Fluid  Water / air 
    from S$19.99
    Min. 4 days
  3. Polyurethane Tube
    AS ONE Polyurethane Tube
    Working Vacuum Pressure  -100kPa  Suitable Fluid  Air / water  Material  Ether polyurethane 
    from S$25.99
    Min. 12 days
  4. Junron UH type flexible
    Junkosha Junron UH type flexible
    It has excellent mechanical strength, especially wear resistance. -Excellent heat resistance and cold resistance. -Flexible and has high resilience. Has excellent oil resistance and weather resistance. There is no risk of toxic substances elution. It has a small bending radius and excellent worka... Read More
    Operating Temperature Range (℃)  -20~+60  Maximum operating pressure (kPa)  23℃<680  Suitable Fluid  Air 
    from S$25.99
    Min. 8 days
  5. Junron U coil
    Junkosha Junron U coil
    The polyurethane tube is coiled, making it ideal for centralized piping of expansion and contraction parts. -Excellent mechanical strength, especially wear resistance. -Flexible and has high resilience. Tubes for equipment moving parts and telescopic parts
    Operating Temperature Range (℃)  -20~+60  Maximum operating pressure (kPa)  23℃<580  Suitable Fluid  Air 
    from S$17.99
    Min. 8 days
  6. Poly-Urethane-Tubing
    AS ONE Poly-Urethane-Tubing
    It has excellent flexibility and is suitable for compact piping that requires a small curved radius. Convenient marks for cutting are displayed at intervals of 500 mm. * When connecting to a one-touch fitting and using water, use an insert ring (sold separately).
    Working Vacuum Pressure  -100kPa  Operating Temperature Range (℃)  -15~+60  Maximum Operating Pressure (MPa)  0.8(at20℃・65%RH)  Material  PU (polyurethane)  Standard Length (m)  Up to 20  Suitable Fluid  Water / air 
    from S$19.99
    Min. 13 days
  7. Junron Us type extremely flexible
    Junkosha Junron Us type extremely flexible
    It has excellent mechanical strength, especially wear resistance. -Excellent heat resistance and cold resistance. -Flexible and has high resilience. Has excellent oil resistance and weather resistance. There is no risk of toxic substances elution. It has a small bending radius and excellent worka... Read More
    Operating Temperature Range (℃)  -20~+60  Maximum operating pressure (kPa)  23℃<290  Suitable Fluid  Air 
    from S$38.99
    Min. 8 days
  8. Polyurethane (PU) Tube
    AS ONE Polyurethane (PU) Tube
    It has excellent flexibility and is suitable for compact piping that requires a small curved radius. Convenient marks for cutting are displayed at intervals of 500 mm. * When connecting to a one-touch fitting and using water, use an insert ring (sold separately).
    Operating Vacuum Pressure (kPa)  -100  Operating Temperature Range (℃)  -15~+60  Maximum Operating Pressure (MPa)  0.8(at20℃・65%RH)  Length (m)  20  Color  Orange  Material  PU (polyurethane)  Suitable Fluid  Water / air 
    from S$22.99
    Min. 4 days
  9. Polyurethane tube 20m
    Tokyo Glass Kikai (TGK) Polyurethane tube 20m
    Tube Length (m)  20  Suitable Fluid  Air, water  Material  Polyurethane 
    from S$48.99
    Min. 15 days
View : Grid List
Filter

9 Item(s)

Set Ascending Direction