All Category

Heat Shrink Tubes for Experiment & Research

View : Grid List
Filter

30 Item(s)

Set Ascending Direction
  1. Silicone heat shrink tube
    KOKUGO Silicone heat shrink tube
    It has excellent electrical characteristics and is resistant to flames and heat.
    Length (m)  Color  Gray 
    Rating:
    100%
    from S$19.99
    Min. 7 days
  2. FEP Heat Shrink Tubing 1000L EIT Series
    GUNZE FEP Heat Shrink Tubing 1000L EIT Series
    Ideal for electrical insulation applications. Fluororesin small-diameter heat-shrinkable tube with excellent releasability. It has excellent insulation, heat resistance, chemical resistance, and mold releasability. In addition to insulation applications, it is possible to add the high functionali... Read More
    Length (m)  Recycled paper use mark  Conformity  Material  Fluororesin (FEP) 
    from S$29.99
    Min. 2 days
  3. FEP Heat Shrink Tubing
    AS ONE FEP Heat Shrink Tubing
    It is transparent and has excellent chemical resistance (shrinkage rate 25 to 30%). Cover the outer circumference of a roll or pipe round bar made of metal, glass, etc. and heat-shrink it with a hot air gun at 150 ° C.
    Length (m)  Shrinkage Start Temperature (℃)  150  Material  FEP (Fluororesin) 
    Rating:
    20%
    from S$29.99
    Min. 2 days
  4. Fluororesin heat shrinkable tube FEP
    Tokyo Glass Kikai (TGK) Fluororesin heat shrinkable tube FEP
    Length (m)  1.2  Shrinking Temperature  120℃  Type  1.3X type  Continuous Use Temperature (℃)  200  Shrinkage Factor (%)  About 25 
    Rating:
    100%
    from S$39.99
    Min. 7 days
  5. Junflon (R) FEP fluorine ultra-thin heat shrink tube (NFL)
    Junkosha Junflon (R) FEP fluorine ultra-thin heat shrink tube (NFL)
    It has excellent heat resistance, cold resistance, and weather resistance, and is nonflammable. A precision ultra-small diameter heat-shrinkable tube that enables the lower limit of the covering range to be 0.5 mmΦ. It has excellent electrical characteristics. It is inert to most chemicals and so... Read More
    Standard length (m)  10  Standard Color  Translucent (natural color)  Wall Thickness (mm)  After shrinkage (standard): 0.2 
    from S$149.90
    Min. 2 days
  6. FEP / PTFE Heat Shrink Tubing
    FLON INDUSTRY FEP / PTFE Heat Shrink Tubing
    The heat-shrinkable tube is inserted into a glass pipe, metal pipe, metal roll, electric wire, food roll, copier roll, etc., and is brought into close contact by heat-shrinking with hot air (hot air gun, gas stove) from one side. Different diameter pipes can be contracted, and the contraction rat... Read More
    from S$29.99
    Min. 12 days
  7. Heat shrink tube TFE
    Tokyo Glass Kikai (TGK) Heat shrink tube TFE
    Suitable for coating of objects with relatively large steps and small parts sandwiched between large diameters.
    Length (m)  1.2 
    from S$77.99
    Min. 8 days
  8. PTFE Heat Shrink Tubing
    KOKUGO PTFE Heat Shrink Tubing
    Shrinks to 1/2. It has excellent heat resistance, chemical resistance, and electrical insulation. Does not drip even at 327 ° C. (Milk white)
    Shrinking Temperature  +327℃  Continuous Use Temperature (℃)  -170~+260  Length (m)  1.2  Shrinkage Factor (%)  50  Color  Milky white  Length change rate (%)  ± 25 or less 
    from S$37.99
    Min. 13 days
  9. PTFE heat shrink tube
    KOKUGO PTFE heat shrink tube
    High shrinkage tube. (Shrinks to 1/4) Ideal when there is a step in the diameter of the object. (Milk white)
    Shrinking Temperature  +327℃  Continuous Use Temperature (℃)  -170~+260  Length (m)  1.2  Shrinkage Factor (%)  75  Color  Milky white  Length change rate (%)  ±25 
    from S$76.99
    Min. 13 days
  10. Chemflow Fluororesin heat shrinkable tube
    Tygon Chemflow Fluororesin heat shrinkable tube
    A unique product that combines TFE on the outside and FEP heat shrink tubing on the inside. During heat shrinkage, the inner FEP melts and the outer TFE shrinks to completely adhere to the object. Small items shrink to an inner diameter of 0, so the ends can be sealed. * We may ask for user infor... Read More
    Length (m)  1.2  Shrinking Temperature  327℃  Shrinkage Factor (%)  67  Continuous Use Temperature (℃)  230 
    Rating:
    20%
    from S$179.90
    Min. 24 days
  11. FEP Heat Shrink Tubing
    SANSYO FEP Heat Shrink Tubing
    It adheres by heating shrinkage with hot air such as a hot air gun (it almost shrinks at 150 ° C and shrinks at 175 ° C). Different diameter pipes can be contracted, and the contraction rate is 25 to 30%. Almost universal in heat resistance (-150-200 ° C), chemical resistance, and weather resista... Read More
    Length (m) 
    from S$33.99
    Min. 9 days
  12. Flame retardant polyolefin heat shrinkable tube
    KOKUGO Flame retardant polyolefin heat shrinkable tube
    It is highly flexible and has excellent solvent resistance. Excellent physical, scientific and electrical performance. The raw material complies with the RoHS Directive and Sony Regulation SS-00259. It can be used for general purposes such as insulation of electrical parts, wire coating and ident... Read More
    Standard  UL224 FileNo.E255532、125℃ VW-1 600V 
    from S$129.90
    Min. 7 days
  13. FEP / PTFE Heat Shrink Tubing
    FLON INDUSTRY FEP / PTFE Heat Shrink Tubing
    The heat-shrinkable tube is inserted into a glass pipe, metal pipe, metal roll, electric wire, food roll, copier roll, etc., and is brought into close contact by heat-shrinking with hot air (hot air gun, gas stove) from one side. Different diameter pipes can be contracted, and the contraction rat... Read More
    from S$27.99
    Min. 10 days
  14. PTFE ultra-thin heat shrinkable tube
    KOKUGO PTFE ultra-thin heat shrinkable tube
    FEP heat shrink tubing is milky white. Hot air gun (electric furnace) Shrink at 327 ° C. Shrinkage rate: 50% Continuous use temperature: 260 ℃
    Length (mm)  1200  Color  Milky white 
    from S$179.90
    Min. 7 days
  15. Heat shrink tube TFE
    Tokyo Glass Kikai (TGK) Heat shrink tube TFE
    Length (m)  1.2 
    from S$89.99
    Min. 6 days
  16. FEP ultra-thin heat shrink tube
    KOKUGO FEP ultra-thin heat shrink tube
    FEP heat shrink tubing is transparent. Hot air gun (electric furnace) Shrink at 140 ℃. Shrinkage rate: 25% Continuous operation temperature: 200 ℃
    Wall Thickness after Shrinkage (mm)  0.2  Length (m)  10  Color  Transparent 
    from S$199.90
    Min. 7 days
  17. PFA heat shrink tube
    KENIS PFA heat shrink tube
    Thickness (mm)  0.2  Length (m) 
    from S$37.99
    Min. 4 days
  18. TOF heat shrink tube
    KOKUGO TOF heat shrink tube
    A two-layer heat-shrinkable tube that combines a TFE on the outside and a FEP heat-shrinkable tube on the inside. When heated, the FEP, which has a low melting point, melts, and the contraction force of the outer TFE makes it completely adhere to the coating. Small items shrink to 0 mm, so the ed... Read More
    Continuous Use Temperature (℃)  -170~+230  Length (m)  1.2  Shrinkage Factor (%)  67  Color  Milky white  Length change rate (%)  ± 25 or less 
    from S$179.90
    Min. 13 days
  19. Silicone heat shrink tube
    KOKUGO Silicone heat shrink tube
    UL standard (UL-224) certified product with excellent flame retardancy.
    Length (m) 
    from S$359.90
    Min. 7 days
  20. Polyolefin heat shrink tube
    KOKUGO Polyolefin heat shrink tube
    It is transparent and glossy, so it allows light to pass through well. Good workability because it shrinks at low temperatures. It is highly flexible and highly transparent. Excellent physical, scientific and electrical performance. Shrink at low temperature Operating temperature range: -55 to + ... Read More
    Color  Transparent only 
    from S$97.99
    Min. 7 days
  21. FEP Heat Shrink Tube FST
    NISSEI ELECTRIC FEP Heat Shrink Tube FST
    from S$259.90
    Min. 13 days
  22. FEP heat shrink tube
    KOKUGO FEP heat shrink tube
    It has a low shrinkage temperature and is excellent in workability and economy. (Transparent)
    Continuous Use Temperature (℃)  -170~+200  Shrinkage Factor (%)  25  Color  Transparent  Length change rate (%)  ± 15 or less 
    from S$38.99
    Min. 13 days
  23. PFA heat shrink tube
    GUNZE PFA heat shrink tube
    It has excellent heat resistance and chemical resistance, and protects the coating from dirt. It also has good electrical insulation, facilitating electrical insulation of connectors and power cables. It can be easily contracted with hot air.
    Length (m)  Recycled paper use mark  Conformity 
    from S$299.90
    Min. 8 days
  24. PTFE heat shrink tube
    KOKUGO PTFE heat shrink tube
    FEP heat shrink tubing is transparent. Hot air gun (electric furnace) Shrink at 140 ℃. Shrinkage rate: 25% Continuous operation temperature: 200 ℃
    Length (m)  30  Color  Transparent 
    from S$589.90
    Min. 7 days
  25. Heat Shrink Tube FEP
    Tokyo Glass Kikai (TGK) Heat Shrink Tube FEP
    Tube Length (m)  Material  FEP 
    from S$32.99
    Min. 5 days
  26. PFA heat shrinkable tube (Antistatic type)
    KENIS PFA heat shrinkable tube (Antistatic type)
    Length (m)  Thickness (mm)  0.5 
    from S$339.90
    Min. 11 days
  27. FEP heat shrink tube
    ARAM FEP heat shrink tube
    It has excellent chemical resistance and protects the coating. By covering the object to be covered with a shrinkable tube and heating it uniformly with hot air, it can be shrunk in the temperature range of 100 ° C to 200 ° C.
    Length (cm)  50 
    Discontinued
  28. Fluororesin heat shrinkable tube
    Junkosha Fluororesin heat shrinkable tube
    If you cover it with something to cover and heat it in the range of 100 ° C to 200 ° C, it will shrink and adhere. The contraction rate in the circumferential direction is about 25 to 30% at 150 ° C.
    Length (m)  Material  FEP 
    Discontinued
  29. Heat shrink tube FFE
    Tokyo Glass Kikai (TGK) Heat shrink tube FFE
    Length (m)  30 
    Discontinued
  30. Heat shrink tube FFE
    Tokyo Glass Kikai (TGK) Heat shrink tube FFE
    Length (m)  1.2 
    Discontinued
View : Grid List
Filter

30 Item(s)

Set Ascending Direction