All Category

Hose Bands for Experiment & Research

View : Grid List
Filter

Items 1 - 40 of 41

Set Ascending Direction
  1. Pinch Cock Mall
    AS ONE Pinch Cock Mall
    Material  Stainless steel (SUS201) 
    Rating:
    65%
    from S$2.29
    Min. 2 days
  2. Pinch Cock Mall Type
    Tokyo Glass Kikai (TGK) Pinch Cock Mall Type
    from S$2.59
    Min. 2 days
  3. Colorful Tube Clamp
    AS ONE Colorful Tube Clamp
    Each line can be identified by 4 colors. You can adjust the degree of opening and closing with the black nut. Has excellent heat resistance and chemical resistance.
    Heat Resistance Temperature (℃)  160  Material  PVDF (polyvinylidene fluoride resin) 
    from S$7.99
    Min. 2 days
  4. Mini hose band
    SANSYO Mini hose band
    Material  SUS301 (Screw only SUS305)  Width (mm) 
    from S$3.09
    Min. 2 days
  5. Pinch cock (rubber tube scissors)
    NARIKA Pinch cock (rubber tube scissors)
    from S$2.49
    Min. 2 days
  6. Flow clamp
    ARAM Flow clamp
    The scissors-shaped clamp secures the occlusal of the serrated guide next to the finger hole. It is lighter than metal, does not damage the tube, and can be autoclaved.
    Mass (g)  11.5  Dimension (mm)  115  Suitable Tube Outer Diameter (Φmm)  2~6  Material  Glass fiber reinforced polyamide 
    Rating:
    100%
    from S$7.99
    Min. 2 days
  7. Pinch cock
    SANSYO Pinch cock
    from S$2.59
    Min. 6 days
  8. Pinchcock Mall
    Tokyo Glass Kikai (TGK) Pinchcock Mall
    from S$12.99
    Min. 2 days
  9. Hose clamp
    KENIS Hose clamp
    Material  Band housing / SUS301, Screw / SUS305 
    from S$3.59
    Min. 4 days
  10. Pinchcock Hoffman
    Tokyo Glass Kikai (TGK) Pinchcock Hoffman
    Comes with a nozzle that makes it easy to spray on the target location and a degassing cap that is convenient for disposal.
    from S$27.99
    Min. 5 days
  11. Hose band (rubber tube stopper)
    NARIKA Hose band (rubber tube stopper)
    Since it can be fixed by turning it by hand, the gas burner and hose can be closed tightly.
    Tightening Range (mm)  15~17 
    from S$3.09
    Min. 2 days
  12. Hose clip
    ARAM Hose clip
    Material  Stainless steel SUS304 
    from S$6.39
    Min. 7 days
  13. Hose band HY type
    SANSYO Hose band HY type
    Material  Unichrome plating 
    from S$2.19
    Min. 9 days
  14. Hose band SS type
    SANSYO Hose band SS type
    Width (mm)  13  Material  SUS301 (Screw only SUS305) 
    from S$4.29
    Min. 9 days
  15. Hose band
    KENIS Hose band
    It is a worm wheel type. (It can be fixed by turning it by hand.)
    Material  Stainless steel 
    from S$3.59
    Min. 5 days
  16. Hose clamp
    ARAM Hose clamp
    Made of high quality stainless steel, it has excellent corrosion resistance and durability.
    Suitable Diameter (Φmm)  11~25  Material  Band housing / SUS301, Screw / SUS305 
    from S$39.99
    Min. 10 days
  17. Free tie FF
    Tokyo Glass Kikai (TGK) Free tie FF
    A reusable type that can be used repeatedly and is easy to remove. Suitable for mouth-watering, such as packaging bags that protect products that are sensitive to dryness, moisture, dust and dirt.
    from S$44.99
    Min. 6 days
  18. Stainless band (Tridon)
    KENIS Stainless band (Tridon)
    from S$8.99
    Min. 5 days
  19. Rubber tube scissors (Hoffman type)
    KENIS Rubber tube scissors (Hoffman type)
    from S$77.99
    Min. 3 days
  20. Pinch cock Hoffman type
    SANSYO Pinch cock Hoffman type
    Dimension C (mm)  54  Dimension A (mm)  62  Dimension B (mm)  80  Type  80 Dragonfly screw 
    from S$87.99
    Min. 9 days
  21. Hose band HY-20
    Tokyo Glass Kikai (TGK) Hose band HY-20
    TGK Part No.  440-50-09-11  Minimum Diameter (Φmm)  14  Part No.  HY-20  Maximum Diameter (Φmm)  20 
    from S$25.99
    Min. 6 days
  22. Pinch cock Hoffman
    Tokyo Glass Kikai (TGK) Pinch cock Hoffman
    from S$15.99
    Min. 5 days
  23. Hose clip
    Tokyo Glass Kikai (TGK) Hose clip
    A high-strength hose clip that is easy to install. It has a structure that does not damage the hose outer skin. It will not loosen due to the vibration of the equipment. The material is high-grade all-stainless steel SUS304.
    Material  All stainless steel SUS304 
    from S$7.39
    Min. 5 days
  24. Hose band
    SANSYO Hose band
    For general low pressure.
    Material  SPCC (trivalent chromate plating) 
    from S$2.99
    Min. 9 days
  25. PTFE hose adapter
    Tokyo Glass Kikai (TGK) PTFE hose adapter
    For the hose adapter, remove the ferrule of our joint currently in use and tighten the hose adapter. Please use it for connecting soft hoses such as rubber hoses.
    from S$95.99
    Min. 18 days
  26. Free tie FF100 500 pieces
    Tokyo Glass Kikai (TGK) Free tie FF100 500 pieces
    A reusable type that can be used repeatedly and is easy to remove. Suitable for mouth-watering, such as packaging bags that protect products that are sensitive to dryness, moisture, dust and dirt.
    Bundle Diameter (Φmm)  2~25 
    from S$78.99
    Min. 5 days
  27. 10 hose bands
    SEIHO INDUSTRIES 10 hose bands
    from S$25.99
    Min. 4 days
  28. Auxiliary tape MC18W-50 10
    Tokyo Glass Kikai (TGK) Auxiliary tape MC18W-50 10
    The tapes will adhere to each other, but not to anything else. Just press the overlapped part to bond. The glued tape can be easily peeled off (no adhesive residue). It can be reused. You can write on the surface of the tape.
    Remark  10 tapes for business use (50m)  Type  MC18W-50  TGK Part No.  742-55-91-02 
    from S$77.99
    Min. 5 days
  29. Strong steel band
    KENIS Strong steel band
    from S$2.59
    Min. 11 days
  30. Pinch cock mall type
    Tokyo Glass Kikai (TGK) Pinch cock mall type
    Dimension A (mm)  50  Dimension B (mm)  65  Dimension (mm)  Length excluding ring: Approximately 42  Type  XL 
    from S$17.99
    Min. 5 days
  31. Pinch cock mall shape
    Tokyo Glass Kikai (TGK) Pinch cock mall shape
    from S$2.59
    Min. 5 days
  32. Alligator Tube Clamp
    KENIS Alligator Tube Clamp
    For thin (0.8 mm or less) soft tubes such as catheters. The 27 mm wide serrated mesh prevents the tube from slipping.
    Dimension (mm)  58 x 11 x 16 (when tightened)  Heat Resistance Temperature (℃)  85  Material  Blue acetal resin  Suitable Tube Outer Diameter (Φmm)  Up to 8.5 
    Discontinued
  33. Tube Clip
    AS ONE Tube Clip
    As ONE Part Number  3-6468-01  Classification of the Hazardous  Non-dangerous goods  Material  PP (polypropylene)  Suitable Tube Outer Diameter (Φmm)  Φ5~9.5 
    Discontinued
  34. Screw clamp
    Bel-Art Screw clamp
    It is a front open type clamp. Since one side is open, it can be freely attached to and detached from a tube with an outer diameter of up to 7 mm, and the flow rate can be adjusted from fully open ← → fully closed.
    Dimension (mm)  23 x 10 x 39 (when tightened)  Material  Nylon  Suitable Tube Outer Diameter (Φmm)  Up to 7 
    Discontinued
  35. Dispocreme
    Imamura Dispocreme
    Can be autoclaved.
    Material  plastic  Overall Length (mm)  125 
    Discontinued
  36. Tigard
    Tokyo Glass Kikai (TGK) Tigard
    Please use it for fixing and bundling lightweight objects. It stands out in fluorescent color. With one-touch metal fittings.
    Discontinued
  37. Band for duct hose
    KENIS Band for duct hose
    Discontinued
  38. Flow monitor
    ARAM Flow monitor
    You can check the flow of liquid by the movement of the blades.
    Material  Body / acrylic, feathers / PP 
    Discontinued
  39. One-touch hose band
    Tokyo Glass Kikai (TGK) One-touch hose band
    Prevents gas leakage at tube connections such as various rubber tubes and fluororesin tubes.
    Specification  Heat-resistant temperature: 120 ° C 
    Discontinued
  40. Hose band
    Tokyo Glass Kikai (TGK) Hose band
    Material  SUS301 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 41

Set Ascending Direction