All Category

Porcelain Experiment Supplies

Porcelain products, mortar and crucible are mortars and crucibles of magnetic products baked at high temperature. When synthesizing and melting using high heat, the crucible is a heat-resistant container in which substances are put, and it is used together with crucibles that hold hot crucibles. A mortar that contains reagents and samples and is ground finely is used with a pestle. In addition, there are porcelain evaporating dishes and watch dishes as laboratory instruments. Mainly used at industrial product manufacturing sites and research institutions. Mortars are sometimes used in pharmaceutical and school settings for the purpose of blending chemicals and seasonings.
View : Grid List
Filter

Items 1 - 40 of 566

Set Ascending Direction
  1. Crucible (Type A)
    AS ONE Crucible (Type A)
    It is coated with glaze (excluding the outer bottom and edge of the main body) * Lid is not included.
    Heat Resistance Temperature (℃)  1050  Chemical Composition  SiO2/58%、Al2O3/35%  Specification  only a main part 
    from S$9.59
    Min. 4 days
  2. Only square bowls ACE997-120S
    Tokyo Glass Kikai (TGK) Only square bowls ACE997-120S
    ACE-997 High Alumina Ceramic Porcelain (High Class) MM / Alumina Purity:> 99.7%, Purity, Characteristics, Acid Resistance, Alkali Resistance, Corrosion Resistance, etc. Better than ACE Quality. There is little reaction and contamination with the sample, and the heat resistance can withstand us... Read More
    TGK Part No.  129-31-80-23  Length x Width x Height H (mm)  120×120×50H  Part No.  997-120S 
    from S$169.90
    Min. 6 days
  3. For ceramic pestle # 2 For 80Φ
    Tokyo Glass Kikai (TGK) For ceramic pestle # 2 For 80Φ
    * The mortar is sold separately.
    No.  TGK Part No.  696-54-32-22  Outer Diameter (Φmm)  80  Space  CC  Product Type  Pestle only 
    from S$17.99
    Min. 6 days
  4. Mortar with Pestle
    MonotaRO Mortar with Pestle
    We are active in chemical analysis and physics and chemistry experiments in factories, laboratories, junior high schools, high schools, and universities. Grinding reagents. ● Do not use for any other purpose.
    Product Type  Pestle and mortar set  Chemical Composition  SiO2=70% Al2O3=30%  Included Accessories  pestle 
    Rating:
    86%
    from S$5.49
    Min. 2 days
  5. Porcelain Mortar with Pestle
    AS ONE Porcelain Mortar with Pestle
    Product Type  Pestle and mortar set  Included Accessories  pestle 
    Rating:
    93%
    from S$11.99
    Min. 2 days
  6. Magnetic Crucible (B Type)
    AS ONE Magnetic Crucible (B Type)
    Heat Resistance Temperature (℃)  1100 
    Rating:
    93%
    from S$2.49
    Min. 2 days
  7. Alumina Crucible (Main Body)
    CC Mark (Nikkato) Alumina Crucible (Main Body)
    *The lid is not included in the main unit. *If you cool or heat rapidly, it may be damaged.
    Heat Resistance Temperature (℃)  1600  Thickness (mm)  4.0 
    Rating:
    73%
    from S$16.99
    Min. 2 days
  8. Crucible (B Type)
    AS ONE Crucible (B Type)
    * Lid is not included
    Heat Resistance Temperature (℃)  1050 (common use)  Specification  only a main part 
    from S$6.89
    Min. 2 days
  9. Porcelain Evaporation Dish
    AS ONE Porcelain Evaporation Dish
    Heat Resistance Temperature (℃)  1100 
    from S$5.69
    Min. 2 days
  10. Setter for Burning
    AS ONE Setter for Burning
    Has excellent heat resistance, heat impact resistance, and corrosion resistance.
    Bending Strength (MPa)  250  Density (g/cm3 3.9  Chemical Composition  Al2O3/99.5% 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  11. Alumina 99 Crucible Only
    AS ONE Alumina 99 Crucible Only
    For powder sintering and powder sintering carriers of fluorescent powder and electronic products. * The lid is not attached.
    Heat Resistance Temperature (℃)  1300 (regular use)  Density (g/cm3 3.9  Rockwell Hardness  86HRA  Thickness (mm)  About 3.35  Bending Strength (MPa)  >390 
    Rating:
    80%
    from S$15.99
    Min. 2 days
  12. Mortar Porcelain with Pestle
    Tokyo Glass Kikai (TGK) Mortar Porcelain with Pestle
    For crushing reagents
    Product Type  Pestle and mortar set 
    Rating:
    80%
    from S$16.99
    Min. 2 days
  13. Magnetic Heat Resistant Plate
    AS ONE Magnetic Heat Resistant Plate
    Heat Resistance Temperature (℃)  1200  Specification  [Fire resistance] SK-19 
    Rating:
    60%
    from S$36.99
    Min. 2 days
  14. Alumina Container for Burning
    AS ONE Alumina Container for Burning
    Has excellent heat resistance, mechanical strength, and thermal shock resistance. It is stable against chemicals, molten metals, and redox atmosphere even at high temperatures. * The lid is not attached to the main body.
    Heat Resistance Temperature (℃)  1750  Bending Strength (MPa [kgf/cm2 260[-]  Density (g/cm3 3.9  Elastic modulus (GPa)  380  Chemical Composition  Al2O3 99.5% 
    from S$58.99
    Min. 2 days
  15. Pestle
    Tokyo Glass Kikai (TGK) Pestle
    Product Type  Pestle only 
    Rating:
    100%
    from S$5.19
    Min. 2 days
  16. Alumina Crucible Body
    KENIS Alumina Crucible Body
    Regular Temperature (℃)  1200  Purity(%)  95.0 
    from S$5.89
    Min. 2 days
  17. Alumina 95 Crucible Square
    AS ONE Alumina 95 Crucible Square
    Density (g/cm3 3.6  Bending Strength (MPa)  300  Rockwell Hardness  80HRA  Color  White 
    Rating:
    60%
    from S$38.99
    Min. 2 days
  18. SSA-T angle saya
    CC Mark (Nikkato) SSA-T angle saya
    It has excellent corrosion resistance and heat resistance, and is widely used for production and research and development of electronic parts, various ceramics, new materials, etc. (Normal temperature: 1750 ℃) * The lid is not attached to the main body.
    from S$149.90
    Min. 2 days
  19. Alumina Crucible Lid
    CC Mark (Nikkato) Alumina Crucible Lid
    * The main body is not included.
    from S$16.99
    Min. 2 days
  20. Tamman tube alumina 97
    Tokyo Glass Kikai (TGK) Tamman tube alumina 97
    Material  Aluminum purity 97% 
    from S$13.99
    Min. 2 days
  21. Crucible (B Type) Lid
    AS ONE Crucible (B Type) Lid
    * The main body is sold separately.
    Heat Resistance Temperature (℃)  1050 (common use)  Specification  Only lid  Chemical Composition  SiO2/63%、Al2O3/31%  Material  Silica / Alumina 
    from S$5.59
    Min. 2 days
  22. Alumina 99 Crucible Lid
    AS ONE Alumina 99 Crucible Lid
    A lid for powder sintering and powder sintering carriers for fluorescent powder and electronic products. * Only the lid is available.
    Volume density (g / m 3 3.9  Rockwell Hardness  86HRA  Type  Lid  Bending Strength (MPa)  >390 
    from S$7.39
    Min. 2 days
  23. Ashtray for Measuring Ash Content (Square)
    CC Mark (Nikkato) Ashtray for Measuring Ash Content (Square)
    Heat Resistance Temperature (℃)  1100 (common use) 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  24. Pestle for Alumina Mortar
    AS ONE Pestle for Alumina Mortar
    Since it is made of alumina, it has higher hardness and excellent wear resistance than the Menor mortar. It is suitable not only for maintaining the purity of the object to be crushed, but also for crushing hard objects (ores, etc.). * The mortar is sold separately.
    Specific Gravity  3.6  Chemical Composition  Al2O3/93%、SiO2/5%  Product Type  Pestle only  Specification  pestle 
    Rating:
    100%
    from S$45.99
    Min. 2 days
  25. Evaporation pan (flat bottom)
    KENIS Evaporation pan (flat bottom)
    Operating Temperature (℃)  Up to 1100  Material  Porcelain, hard, flat bottom 
    from S$9.29
    Min. 2 days
  26. Pestle (Chemical Type)
    AS ONE Pestle (Chemical Type)
    Made of mullite, it is resistant to acids and alkalis and has excellent constantness.
    Product Type  Pestle only  Specification  pestle 
    from S$14.99
    Min. 2 days
  27. Porcelain Flat Dish
    AS ONE Porcelain Flat Dish
    Heat Resistance Temperature (℃)  1100 
    Rating:
    80%
    from S$7.99
    Min. 2 days
  28. Crucible body
    KENIS Crucible body
    Material  Porcelain  Operating Temperature (℃)  Up to 1100 
    Rating:
    20%
    from S$5.19
    Min. 2 days
  29. Watch Glass
    AS ONE Watch Glass
    Thickness (mm)  1.8  Material  Shot AR glass (soda lime glass) 
    from S$22.99
    Min. 2 days
  30. Special Fireproof Crucible
    AS ONE Special Fireproof Crucible
    It has excellent fire resistance, rapid heating and cooling resistance, and corrosion resistance. * There are variations in size.
    Bending Strength (MPa)  17  Density (g/cm3 Appearance: 3.9 Bulk: 3.2  Operating Temperature (℃)  Maximum / 1900, Regular / 1800 
    Rating:
    80%
    from S$68.99
    Min. 2 days
  31. Alumina Mortar (Square)
    AS ONE Alumina Mortar (Square)
    Since it is made of alumina, it has higher hardness and excellent wear resistance than the agate mortar. In addition to maintaining the purity of the object to be crushed, it is also suitable for crushing hard objects (ore, etc.). * The pestle is sold separately.
    Specific Gravity  3.6  Material  Made of alumina  Product Type  Mortar only  Specification  mortar 
    Rating:
    100%
    from S$89.99
    Min. 2 days
  32. Agate Mortar Shallow Type with Pestle
    AS ONE Agate Mortar Shallow Type with Pestle
    It has low wear and high pressure resistance, and has excellent chemical properties such as acid resistance and alkali resistance. Impurities do not mix in the object to be crushed. * There is a pattern peculiar to Menault, but it is not a scratch.
    Material  Agate  Type  Shallow  Included Accessories  pestle 
    from S$129.90
    Min. 2 days
  33. Alumina 99 Crucible (Cylinder)
    AS ONE Alumina 99 Crucible (Cylinder)
    Density (g/cm3 3.9  Rockwell Hardness  86HRA  Material  Al2O3 (99% purity)  Bending Strength (MPa)  >390 
    from S$52.99
    Min. 2 days
  34. Mortar (Chemical Ceramic Type)
    AS ONE Mortar (Chemical Ceramic Type)
    Made of mullite, it is resistant to acids and alkalis and has excellent constantness. * Only CW-8 has a wooden handle for the mortar.
    Heat Resistance Temperature (℃)  1050 (common use)  Specific Gravity  2.4  Product Type  Mortar only  Specification  mortar 
    from S$27.99
    Min. 2 days
  35. Evaporation pan flat bottom
    CC Mark (Nikkato) Evaporation pan flat bottom
    Rating:
    80%
    from S$16.99
    Min. 2 days
  36. CW crucible body
    CC Mark (Nikkato) CW crucible body
    Operating Temperature (℃)  Up to 1100  Chemical Composition  SiO2:77%、Al2O3:13% 
    from S$9.49
    Min. 2 days
  37. Porcelain Crucible
    AS ONE Porcelain Crucible
    * The lid is not attached to the main body.
    Heat Resistance Temperature (℃)  1050 (common use)  Chemical Composition  SiO2 / 58% or more, Al2O3 / 33% or more 
    Rating:
    80%
    from S$2.49
    Min. 2 days
  38. Alumina Mortar (with Pestle)
    Leona Alumina Mortar (with Pestle)
    Heat Resistance Temperature (℃)  1750  Material  Alumina, AlO2: 99.72%  Product Type  Pestle and mortar set 
    from S$48.99
    Min. 2 days
  39. Alumina crucible (with cover)
    KENIS Alumina crucible (with cover)
    ● It can withstand high temperatures of 1200℃, so it can be used for experiments to melt minerals crushed in an electric furnace.
    from S$7.99
    Min. 2 days
  40. SSA-T square sheath cover only
    CC Mark (Nikkato) SSA-T square sheath cover only
    It has excellent corrosion resistance and heat resistance, and is widely used for production and research and development of electronic parts, various ceramics, new materials, etc. (Normal temperature: 1750 ℃) * Only the lid. The main body is sold separately.
    from S$56.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 566

Set Ascending Direction