All Category

Crucible Tongs

View : Grid List
Filter

19 Item(s)

Set Ascending Direction
  1. Crucible Tong
    MonotaRO Crucible Tong
    Crucible sandwich * Do not use for anything other than its intended purpose.
    Material  SUS201  Overall Length (mm)  250 
    Rating:
    77%
    from S$8.49
    Min. 2 days
  2. Tongs (Crucible Tongs)
    3 dia (Shimizu Akira) Tongs (Crucible Tongs)
    Crucible sandwich
    Rating:
    87%
    from S$10.99
    Min. 2 days
  3. Stainless tongue (crucible scissors)
    KENIS Stainless tongue (crucible scissors)
    ● Direct stainless tongue. ● Easy-to-purchase price.
    Overall Length (mm)  200  Material  Stainless steel 
    from S$12.99
    Min. 2 days
  4. Tongs
    AS ONE Tongs
    Specification  Crucible scissors  Material  Stainless steel (SUS304) 
    Rating:
    100%
    from S$33.99
    Min. 2 days
  5. Tong (Crucible scissors)
    KENIS Tong (Crucible scissors)
    Since it is made of stainless steel square bar, the adhesion of the tip of the tongs is good and workability is improved. The tip has a flat finish.
    Finish  Fine square finish  Material  Stainless steel SUS304 
    from S$139.90
    Min. 3 days
  6. Tongs for Crucible
    AS ONE Tongs for Crucible
    Material  SUS430 
    from S$589.90
    Min. 7 days
  7. Stainless crucible sandwich
    SANSYO Stainless crucible sandwich
    from S$48.99
    Min. 6 days
  8. Crucible tongs
    Leona Crucible tongs
    Since the tip is bent, it is easy to grasp. It is easy to grab a hot pot.
    Material  Steel 
    from S$77.99
    Min. 6 days
  9. Hot hand
    KOKUGO Hot hand
    Made of silicone rubber, it is convenient when holding a heated item. The back is made up of small suction cups that can be lifted without slipping.
    Heat Resistance Temperature (℃)  250 
    from S$12.99
    Min. 6 days
  10. Crucible Scissors Tongs
    TRUSCO Crucible Scissors Tongs
    Made of rust-resistant and durable stainless steel. When grabbing a hot crucible or lid.
    from S$29.99
    Min. 2 days
  11. Crucible pinch made of stainless steel
    3 dia (Shimizu Akira) Crucible pinch made of stainless steel
    Material  SUS304  Specification  ● Tip widening (mm): 0 to 170 
    from S$43.99
    Min. 4 days
  12. Crucible pinch Stainless steel 450mm
    3 dia (Shimizu Akira) Crucible pinch Stainless steel 450mm
    The tips are carefully ground one by one by skilled workers. The inside of the tip is knurled to strengthen the grip. It cannot be used with one hand.
    Standard  450  Overall Length (mm)  460  Material  SUS304  Specification  ● Tip widening (mm): 0 to 290 
    from S$179.90
    Min. 4 days
  13. Tong (Crucible scissors)
    KENIS Tong (Crucible scissors)
    A general-purpose tong made of stainless steel round bar. There is a notch on the tip to prevent slipping.
    Discontinued
  14. Crucible
    3 dia (Shimizu Akira) Crucible
    Discontinued
  15. Fine crucible
    Tokyo Glass Kikai (TGK) Fine crucible
    Heat resistant cushion rubber is attached to the sandwiched part.
    Type  Material  SUS304  TGK Part No.  524-50-14-05  Overall Length (mm)  300 
    Discontinued
  16. Fine crucible
    Tokyo Glass Kikai (TGK) Fine crucible
    The tip sandwiching part is a slide matching method. A handle is attached to the fulcrum so that heavy objects can be easily picked up. Suitable for electric furnaces and RIs.
    TGK Part No.  524-50-15-01  Overall Length (mm)  600  Type  RS-60  Material  SUS304 
    Discontinued
  17. Fine crucible
    Tokyo Glass Kikai (TGK) Fine crucible
    The tip pinch is for a crucible as well as an evaporating dish. The next ring is for flasks and test tubes. The big wheel is for beakers.
    Overall Length (mm)  450  Type  45  Material  SUS304  TGK Part No.  524-50-14-04 
    Discontinued
  18. Crucible scissors (10)
    Yagami Inc. Crucible scissors (10)
    The tip is angled so it is easy to grasp. It is a device to grab a hot pot or lid.
    Mass (kg/piece)  0.1  Trusco Part No.  466-1362  Overall Length (mm)  210 
    Discontinued
  19. Crucible Tongs
    VWR Crucible Tongs
    As ONE Part Number  3-287-01  Overall Length (mm)  457  Material  SUS304 (nickel-plated coating) 
    Discontinued
View : Grid List
Filter

19 Item(s)

Set Ascending Direction